An aluminum stand that is compatible with smartphones / tablets and allows you to adjust the angle while charging. A simple design that allows you to freely adjust the angle of the stand, but a high-class aluminum stand that secures and protects the terminal with a compact size silicon pad that i... Read More
Mass (g) About 186 Dimensions, Width W x Depth D x Height H (mm) About 76 × 27 × 130 Feature Foldable Warranty Period Only initial defects are guaranteed Included Accessories Scratch-proof silicon pad x 1 Type Table stand type
Flexible arm stand for tablets that allows you to freely adjust the position of the tablet with a long flexible arm and ball joint. The tablet is firmly fixed and the position can be adjusted freely, making it ideal for use at the desk or bedside. It is compatible with smartphones and tablets of ... Read More
Mass (g) About 1110 Specification Angle adjustment Overall Length (mm) Arm part: Approximately 700
It is a stand that can be fixed by sandwiching an iPad, tablet, etc. with a holder.
When using an iPad / tablet for standing work, etc.
* We cannot guarantee the installation of all iPads and tablets. Please check the compatible size and device before use. * Be sure to hold the frame to adjust th... Read More
Diameter (Φmm) (Pedestal) 280 Total Load Capacity (kg) 1.5 Column Height (mm) 900~1440 Mass (kg) About 5.5 Type Floor stand type Pillar Width (mm) Top: 16 Bottom: 22
When shooting a selfie video or making a video call, the LED lighting effect makes it possible to project beautifully. It uses 120 high-brightness LED lights. You can choose from 3 levels of adjustment (white, warm color, mix) according to the usage scene. You can set your smartphone on the flexi... Read More
A general-purpose tablet stand that supports various tablets / smartphones from 4.7 inches to 12.9 inches. A tablet arm that can rotate + 170 ° at the base and -40 ° / + 180 ° at the elbow. Rotates 360 ° at the mount part and supports both vertical and horizontal screen orientation. Optional base... Read More
Width (cm) 16 Length (cm) 16 Height (cm) 35 Color Black
A stand for tablets and smartphones that allows you to freely adjust the width of the partition plate according to the installed equipment. Up to 7 devices can be installed. By using the attached connecting plate, multiple stands can be connected and the number of installed units can be expanded.... Read More
Dimensions, Width W x Depth D x Height H (mm) 125×168×22 Mass (g) 290 Feature Cleat Type Table stand type Color White
Compact iPad (3rd generation), iPad 2, iPad stand with adjustable angle. You can carry it compactly by folding it. If you remove the cover of the stand, you can use it even with the case attached. * When the thickness of the edge part is 10 mm or less. It can also be used on smartphones. * The an... Read More
Dimensions, Width W x Depth D x Height H (mm) 102×22×84 Mass (g) 74 Type Table stand type
With a thin size of only 9 mm when folded, it is not bulky even if you put it in a bag and it is convenient to carry. Since the angle can be adjusted in 5 steps, you can use it at your favorite angle. There are two non-slip rubbers on the top and bottom of the part where the tablet is installed, ... Read More
Dimensions, Width W x Depth D x Height H (mm) 120×9×162 Mass (g) About 138 Color Black Material Body / ABS resin, non-slip / silicon Type Table stand type
Compatible with tablets with widths from 166 mm to 200 mm (maximum thickness 11.5 mm) Fix the tablet screen on the floor stand and take photos and videos without causing camera shake Height adjustment Width 74.5cm --157cm) You can adjust the view angle to your liking by tilting and rotating the h... Read More
Angle Adjustment Range 280 Length (cm) 61 Width (cm) 61
Change the angle, fold, and freely. Aluminum stand for portable smartphones and tablets. Not only smartphones but also tablets and game consoles can be placed and folded compactly. The angle and height can be freely adjusted with two axes, and it can also be used as a simple tripod. For watching ... Read More
Material Aluminum alloy, silicon, plastic Suitable for 10 inch tablet or up to about 600g Mass (g) About 195 necessary space to use (width x depth x height) (mm) Outline: 84 × 104 × 124
A stylish aluminum desktop stand for tablets. Since it is equipped with a hinge, it can be used at the optimum angle according to the usage environment. It can also be used with an iPad / tablet with the case attached. (Thickness is 16 mm or less) The part where the installation equipment hits is... Read More
Dimensions, Width W x Depth D x Height H (mm) 94×116×142 Material Aluminum, silicone rubber Mass (g) About 234
A desktop flexible arm stand that allows you to freely adjust the angle of the tablet with a flexible arm and ball joint. The tablet is firmly fixed and the angle can be adjusted freely, making it ideal for use in the kitchen or living room. It is compatible with smartphones and tablets of approx... Read More
Mass (g) About 750 Specification Angle adjustment Overall Length (mm) Arm part: Approximately 195 Material Body: ABS, aluminum Included Accessories Hexagonal wrench Diameter (Φmm) Pedestal: about 150
A tablet stand that can be folded and carried. It is a convenient item in case of emergency such as the Shinkansen and cafes. Depending on the idea, it can also be used for displaying information boards, paintings, photographs, etc.
Depending on the idea, it can also be used for displaying inform... Read More
Height (mm) 30 Width (mm) 22 Mass (g/piece) 90 Material ABS resin
Free angle adjustment with 2 moving parts + thin and compact folding. Aluminum stand for smartphones and tablets. A stylish aluminum stand that is also compatible with tablets. Ideal for watching videos and movies, and working with the keyboard. Also compatible with Nintendo Switch (R). Also supp... Read More
Dimensions when Folded, Width W x Depth D x Height H (mm) 76 x 105 x 18 (excluding protrusions) Dimensions at Use, Width W x Depth D1 x Height H1 (mm) 76×105×130 Mass (g) About 190 Material Aluminum, silicon
Total Load Capacity (kg) 1.5 Mass (kg) 1.95 Dimensions, Width W x Depth D x Height H (mm) 740×740×656~956 Included Accessories Storage pouch Suitable Models Tablet up to 10.5 type
It is a general-purpose type that supports iPad mini to 12.9-inch iPad Pro. Secure the tablet at 3 points. The upper part can be expanded and contracted up and down, and the lower part can be expanded and contracted vertically and the position can be adjusted left and right.
* The maximum thickne... Read More
Mass (g) About 745 Color (Body) Black Instruction Manual Japanese instruction manual available
Folding aluminum stand with free angle adjustment A compact desktop stand for smartphones / tablets of 10.5-inch that uses a highly durable aluminum material and has a stylish and luxurious design. Since the angle can be adjusted freely, it is also ideal for watching videos. Non-slip silicone is ... Read More
Dimensions, Width W x Depth D x Height H (mm) 101×24×87 Mass (g) 174 Allowable Load (kg) About 5 Material Aluminum / silicon RoHS directive (corresponding to 10 substances) Correspondence Suitable Models Smartphone / tablet up to 10.5 inches
You can attach iPads and tablets up to 13 inches. Comes with a key to prevent theft. (1 type) The height can be adjusted steplessly from 670 to 1120 mm. The bracket part rotates every 90 °. Ideal for setting up receptions and exhibitions. A padlock (sold separately) can be attached.
Allowable Load (kg) 1 Included Accessories 2 holder keys (1 type) Mass (kg) 6 Color Black Dimension (mm) Diameter 314 x H1120 (post) Material Prop: Steel, Holder: ABS resin, Aluminum
For interior accents! Small storage basket The knitted PP band is attached to the steel wire, so it does not easily lose its shape. A remote control that tends to go missing. Eliminate the hassle of deciding where to store and searching around! Convenient for storing cosmetics.
* Since each produ... Read More
Dimensions (cm) 16 x 14 x height 12.5 (back height 15) Material PP, steel
An attachment holder that allows you to fix a large 12.9-inch tablet to a tripod from a 5-inch smartphone. The part that comes in contact with the tablet is made of cushioning material, so the tablet can be firmly fixed without being scratched. It is ideal not only for shooting with a tablet, but... Read More
Instruction Manual Japanese instruction manual available Mounting Screw Tripod: Available * 1 / 4-20UNC
It can rotate 360 ° in any direction for easy viewing. A 6-step angle adjustment function that allows you to comfortably browse videos and websites and enter emails. For business scenes such as presentations and scenes surrounding tablets. "Horizontal placement" is also possible, which ... Read More
Offset Angle (°) 15・25・35・45・55・65 Material ABS, rubber Mass (g) About 255 Dimensions, Width W x Depth D x Height H (mm) Approx. 180 × 30 × 188 Color Black
Stepless adjustment smartphone stand that can be adjusted to the optimum angle This is a stepless adjustment smartphone stand that can be adjusted to the optimum angle according to the usage scene. Compatible with smartphones with a width of 50 mm or more. It is designed so that the legs of the s... Read More
Mass (g) 27 RoHS directive (corresponding to 10 substances) Correspondence Warranty Period Only initial failure Material Steel + PVC coating
Smartphone stand that hugs tightly, "hands" that firmly support Introducing a very convenient item with a fashionable look and functionality. The angle can be adjusted by the supporting position. You can easily adjust the angle just by changing the supporting position. Let's use it ... Read More
A compact stand for tablets made of resin that can be folded and carried compactly. It is a free-angle type stand that can be adjusted to the optimum angle according to the usage scene such as standby, video viewing, typing, etc. Although it is compact, it is designed so that a 10-inch tablet can... Read More
Material ABS、TPU Mass (g) About 110 Type Table stand type
A 7-12 inch size tablet / iPad stand that combines beauty and functionality. Uses a beautiful and transparent acrylic material. The transparent stand fits any interior. The durable and stable body and non-slip rubber make it stable even during operation. It can be installed vertically or horizont... Read More
Mass (g) 190 Type Table stand type Dimensions, Width W x Depth D x Height H (mm) 160×160×41
It is a general-purpose type that supports iPad mini to 12.9-inch iPad Pro. Since the width of the main body can be adjusted steplessly, it is easy to install. The cylinder is built into the main body, and the main body can be prevented from theft simply by inserting the wire. You can use it for ... Read More
Mass (g) 741 (stand only) Color (Body) Black Instruction Manual Japanese instruction manual available
Since the rotation and angle can be adjusted, you can use the tablet in any orientation at any time. Since the holder part expands and contracts, it is compatible with a wide range of tablets from 6 inches to 13 inches. It is firmly pinched by the force of the spring to prevent it from falling. (... Read More
Allowable Load (kg) 1 Mass (kg) 1.47 Clamping Thickness (mm) 148~225 Dimensions, Width W x Depth D x Height H (mm) 150×150×435 Material Aluminum, plastic, steel Color White
An attachment holder that can fix a 7 to 10-inch tablet to a tripod. The part in contact with the tablet is made of rubber material, so the tablet can be firmly fixed without being scratched. It is ideal not only for shooting with a tablet, but also for use as a tablet stand.
It can be adjusted to a height that is easy to see. Compatible with most tablets from 7.9 inches to 13 inches. It can be adjusted up and down according to the height to be used, and can be fixed at any position. The upper part of the stand uses a flexible arm and can be moved to any position in t... Read More
Total Load Capacity (kg) 1 Time to Assemble 20 min Dimension (mm) 280×280×1330~1850 Mass (g) 6330 Color Black Material Body / steel holder / PC (polycarbonate) Suitable Tool gloves
Freely adjustable angle + thin and compact aluminum stand that can be folded. Mini type compatible with tablets and smartphones up to 7 inches. A stylish aluminum stand that is just right for your smartphone. Ideal for watching videos and movies, and working with the keyboard. Also supports use w... Read More
Mass (g) About 70 Material Aluminum, silicon Included Accessories Exclusive pouch
Compatible with tablets with widths from 166 mm to 200 mm (maximum thickness 11.5 mm) Flexible tablet stand allows you to freely adjust the view angle Flexible design that can be moved in all directions. Rotates 360 degrees for easy horizontal and vertical screen adjustment Easy to put on and tak... Read More
Angle Adjustment Range +90/-90 Width (cm) 18.5 Length (cm) 50 Height (mm) 82 Color Black
It is a cradle stand that can be charged simply by attaching the connector attached to the smartphone and placing it without troublesome cable disconnection and insertion. The built-in magnet saves the trouble of alignment and the connector can be easily connected to the cradle with magnetic forc... Read More
Mass (g) About 105 Input Voltage (V) DC5 Output DC5V / 2A (maximum) Instruction Manual Japanese instruction manual available Dimensions, Width W x Depth D x Height H (mm) Stand size: About 82 x 85 x 92 Input Terminal microUSB Type-B female
Height can be adjusted with the telescopic arm. A free-angle style aluminum stand for smartphones whose height and angle can be freely adjusted.
A free-angle style aluminum stand for smartphones that can be adjusted in height and angle and can be attached to the installed smartphone with a chargi... Read More
Mass (g) About 150 Specification Angle adjustment Material Body: Aluminum, Silicon
A design with a rounded shape without corners that makes you feel familiar. A remote control rack with a large capacity that can be stored together. Not only the remote control, but also stationery and other small items that tend to be scattered on the desk can be put together.
Dimensions, Width W x Depth D x Height H (mm) About 150 × 110 × 90 Mass (g) About 160
A compact stand for smartphones made of resin material that can be folded and carried compactly at a reasonable price. It is a free-angle type stand that can be adjusted to the optimum angle according to the usage scene such as standby, video viewing, typing, etc. Although it is compact, it is de... Read More
Material ABS、TPU Mass (g) About 60 Type Table stand type
You can freely change the direction and angle of your smartphone! Introducing an easy-to-operate table top smartphone stand.
Load Capacity (kg) (Recommended) 0.2 Mass (g) 110 Length when Shortened (mm) 135 Overall Height (mm) 370 Applicable Width (mm) 55~95 Suitable Equipments Smartphone only Type Table stand type Applicable thickness (mm) Within 12
The angle can be adjusted in 4 steps, making it an ideal aluminum stand for drawing pictures on a tablet. The silicon parts attached to the stand body make it difficult to slip even when the tablet is installed, and it can be installed stably. It is compatible with tablets of approximately 9.7 to... Read More
Mass (g) About 500 Specification Angle adjustment Material Body: Aluminum, Silicon
It is a cradle stand that can be charged just by attaching a dedicated connector to the smartphone. There is no troublesome cable insertion and removal. The magnetic connector saves the trouble of aligning the connector and makes it easy to connect. Since it can be removed with one hand, it can r... Read More
Dimensions, Width W x Depth D x Height H (mm) 82×86×92 Mass (g) About 84 Color Black Input Voltage (V) DC5 Input Terminal microUSB Type-B female