Neck Straps
Other Related Pages
- MonotaRO Round string neck strapA joint that can be attached and detached with one touch, so you can easily remove your smartphone or digital camera. When hanging a mobile phone, card case, key, name tag, etc. around the neck * We are not responsible for any accidents, failures, or data loss caused by using this product. *Pleas... Read MoreAllowable Load (kg) 3 Mass (g) About 10 Strap Length (mm) About 440-480 Type Neck strap Material Polyester
- OPEN INDUSTRIES strapStrap for attaching mobile phones and terminals strapStrap Width (mm) About 10 Length (cm) About 90 Act on Promoting Green Procurement Conformity Environment GPN Eco Product Net posted Material (string) Recycled resin Specification With removable partsfrom S$4.19Min. 2 days
- Tama Electric Round string neck strapA simple round string type neck strap that allows you to enjoy mobile phones, digital music players, digital cameras, etc. in a neck-hanging style. With a length adjustment attachment and a buckle that allows you to attach and detach mobile phones.Allowable Load (kg) 5 Load capacity (g) About 5000 Type Neck strap
- SANWA SUPPLY Neck strap (10mm width)The soft material of W Russell (three-dimensional weave) reduces the burden on the neck. The length can be adjusted. It is a joint part that can be attached and detached with one touch, and can be used for smartphones and digital cameras immediately after removal. Comes with a hook to which a hol... Read MoreAllowable Load (kg) 1 Width (mm) 10 Mass (g) 16 Overall Length (mm) 560 Color Blue Material Polyester
- SANWA SUPPLY Neck strapA simple round string type digital camera / mobile phone strap. black. The length is adjustable. Comes with a cleaning pad that removes dirt from the LCD screen and lens. It is a simple round string. Uses joint parts that can be attached and detached with a single touch. Comes with a hook to whic... Read MoreOverall Length (cm) About 54from S$8.69Min. 2 days
- ELECOM Strap for smartphone Neck strapA neck strap made of elastic material that can be worn around the neck to prevent the smartphone from falling.Overall Length (mm) Approximately 560 (including Matsuba)from S$12.99Min. 2 days
- LEPLUS Multi-Purpose Neck StrapLP-NS02 series: <Characteristics> Round string type / Adopts a soft material that is comfortable to wear / Adjustable length / One-touch attachment / detachment mechanism LP-NS06 series: <Characteristics> Flat string type / Adopts a soft material that is comfortable to wear / Adjusta... Read Morefrom S$4.69Min. 2 days
- ELECOM Smartphone strap with fall prevention clip Removable typeComes with a joint part that can be easily removed only when you want to use it! A "removable strap" for smartphones with a fall prevention clip. A "removable strap" for smartphones with joint parts that can be easily attached and detached. You can comfortably make calls, send... Read MoreLoad capacity (g) 200 Strap Length (mm) 450 Overall Length (mm) 570 (including Matsuba) Material Table / PU leather, back / polyester
- OPEN INDUSTRIES Long strapA long strap that can be worn with a sash. You can freely adjust the length. Long strapStrap Width (mm) About 10 Length (cm) About 160 Act on Promoting Green Procurement Conformity Environment GPN Eco Product Net posted Material (string) Recycled resin Specification With removable parts
- OHM ELECTRIC Neck and ring strapThe neck strap and ring strap are now in one! Convenient smartphone strap The length of the neck strap is adjustable! The maximum cable length is about 90 cm. The ring strap can be removed from the main body by pressing the button. You can usually use it as a neck strap, and when using a smartpho... Read MoreMaterial ABS, resin plating, polyester Load capacity (g) About 500 Around Neck (cm) About 90from S$13.99Min. 2 days
- SANWA SUPPLY Neck strap (with safety parts and length adjustment)Allowable Load (kg) 1 Overall Length (mm) 560 Color Black Type Neck strap Material Polyester
- SANWA SUPPLY Strap with reelAllowable Load (kg) About 1 Width (cm) About 1from S$12.99Min. 2 days
- SANWA SUPPLY Neck strapSimple thin string type digital camera / mobile phone strapLength (mm) About 500 Specification Adjustable length Material Polyester
- SANWA SUPPLY Finger and neck strapA neck strap with a ring-shaped finger strap set at the tip to prevent accidental drops through your fingers. Prevention of falling smartphones and digital camerasAllowable Load (kg) 0.5 Load capacity (g) 500 Color Black Type Finger strap
- SANWA SUPPLY Neck strap (10mm width)Allowable Load (kg) 1 Overall Length (mm) 560 Type Neck strap Material Polyesterfrom S$10.99Min. 2 days
- LEPLUS Smartphone (general purpose) Multifunctional neck strap "PALLET" OrangeA colorful color lineup like PALLET. A multifunctional and soft textured neck strap. A neck strap that is simple yet has detailed functions and can be used in various situations. Equipped with a safety mechanism Soft strap part One-touch attachment / detachmentLength (cm) Longest: about 60 / shortest: about 45 Material Polyester + PC Mass (g) About 12 Color Orange Load capacity (g) 300from S$5.59Min. 2 days
- SANWA SUPPLY Neck strapCompatible with digital cameras and mobile phones. The joint parts can be attached and detached with one touch, which is convenient. It is a triple cord type with a moderately wide width that does not put a burden on the neck. You can adjust the length to your liking. Comes with a hook to which a... Read MoreAllowable Load (kg) 1 Length (mm) About 540 Specification Cleaner with hook Material Polyesterfrom S$9.59Min. 2 days
- MS Solutions With finger strap + neck strap2-way specification of neck strap and ring strap, with safety device that comes off when a load is applied, loop specification that the connection part is easy to usefrom S$12.99Min. 2 days
- SANWA SUPPLY Strap with reelWidth (cm) About 1 Allowable Load (kg) About 1
- ESCO 540mm cell phone strap (with reflective line / black)Detachable tip The stitch in the center of the main body uses a reflective material that glows when exposed to light in the dark. The mounting part is a small buckle and can be removed with a single touch.Overall Length (mm) 540 Color Black Esco Part No. EA761HJ-3B Type Neck strap Material Polyesterfrom S$12.99Min. 2 days
- ELECOM Smartphone strap / neck strap / thin typeA leather-like fine string type neck strap that is worn around the neck to prevent the smartphone from falling.Type Neck strap Material Synthetic leatherfrom S$12.99Min. 2 days
- SANWA SUPPLY Strap with reelWidth (cm) About 1 Allowable Load (kg) About 1
- ESCO 540mm mobile phone strap (with reflection line / blue)Detachable tip The stitch in the center of the main body uses a reflective material that glows when exposed to light in the dark. The mounting part is a small buckle and can be removed with a single touch.Overall Length (mm) 540 Esco Part No. EA761HJ-4B Color Navy blue Type Neck strap Material Polyesterfrom S$12.99Min. 2 days
- ESCO 540mm cell phone strap (with reflection line / red)Detachable tip The stitch in the center of the main body uses a reflective material that glows when exposed to light in the dark. The mounting part is a small buckle and can be removed with a single touch.Overall Length (mm) 540 Color Deep red Esco Part No. EA761HJ-1B Type Neck strap Material Polyesterfrom S$12.99Min. 2 days
- ESCO 570mm mobile phone strap (black)With joint parts that can be removed only when you want to use With fall prevention clip Adjustable lengthMaterial (Table) PU leather, (Back) Polyester Load capacity (g) 200 Overall Length (mm) 570 (including Matsuba) Color Black Esco Part No. EA761HJ-11 Type Neck strapfrom S$21.99Min. 2 days
- SANWA SUPPLY Finger and neck strapAllowable Load (kg) 0.5 Overall Length (mm) 430~610 Type Finger strap and neck strap combined Material Polyester, PC, PP, nylonfrom S$18.99Min. 4 days
- MS Solutions Neck strap + flat typeSafety separation mechanism that comes off when pulled with strong force One-touch attachment/detachment mechanism Easy-to-use simple design A thick and flexible flat neck strap that is gentle on the neck. It features a slider that can change the branching position from the tip and a one-touch at... Read MoreColor Blackfrom S$5.29Min. 2 days
- Rasta Banana Scarf-style neck strap + leopard printA neck strap that can be used as if you were wearing a scarf. Because the material is soft, it feels gentle on the skin. If you use your finger through the ring, it will prevent your smartphone from falling. The fabric can be washed to keep it clean. * Do not use beyond the maximum load capacity.... Read MoreMass (g) 45 Allowable Load (kg) About 1.0 Overall Length (cm) About 63 Width (cm) Up to about 10from S$38.99Min. 10 days
- Trimate Pearl strap for iPhone3way specification strap & case type. It can be used as a neck, shoulder and wrist strap. The double pearl chain is removable. As a strap for iPhoneChain length (cm) 120 Color Clear Material (Case) TPUfrom S$18.99Min. 5 days
- Trimate Flat string strap that can be removed with one touchA strap that can be removed with one touch. It can be easily attached and detached with a joint. as a strapStrap Length (cm) 45 Mass (g) 8 Color Blackfrom S$4.69Min. 5 days
- Trimate Round string neck strap with metal fittings & external strap hole (1 piece)A set of round string neck strap and external strap hole. We have adopted a round string that is comfortable to wear. A strap hole can be attached to a smartphone. To prevent loss, fall, and theft of smartphonesMass (g) 31 Strap Length (cm) 75from S$15.99Min. 5 days
- LEPLUS NEXT Smartphone (general-purpose) shoulder strap "SHOULTY MULTI STRAP" round string typeMulti-functional shoulder strap that can be worn on any device or case / Attached sandwich sheet allows you to wear it even if there is no strap hole in the case / Extra-thick round cord prevents neck and shoulder pain / Tough and casual design / Carabiner (sold separately) can be installedfrom S$32.99Min. 7 days
- LEPLUS NEXT Smartphone (general purpose) shoulder strap "SHOULTY MULTI STRAP" braided chain typeMulti-functional shoulder strap that can be worn on any device or case / The attached sheet allows you to wear it even if the case does not have a strap hole / Uses a lightweight chain that does not strain your neck and shoulders / Leather weave for a mature designfrom S$27.99Min. 7 days
- Trimate Neck strap with carabiner & external strap hole (2 pieces)A set of neck strap and external strap hole. A strap hole can be attached to the smartphone case. To prevent loss, fall, and theft of smartphonesStrap Width (mm) 20 Strap Length (mm) 400~553 Maximum Load (kg) About 2 Color Blackfrom S$15.99Min. 5 days
- ETSUMI Coleman Hanking StrapColeman licensed versatile, hanging strap. A Coleman-licensed versatile strap for mounting smartphones and compact digital cameras. You can freely attach a carabiner, key, pouch, etc. to the D ring or loop of the main body. With the adjuster function, you can adjust the length from neck hanging t... Read MoreStrap Width (mm) 20 Strap Length (cm) 43-63 Mass (g) 83 Main Materials Nylon, etc.from S$46.99Min. 7 days
- Trimate Neck strap One-touch removableIf you press the button in the middle, the removable ring strap will come off, so you can use it in various situations while wearing it around your neck. When you receive a sudden call, use e-mail or the Internet, or want to take a picture with your smartphone or digital camera. You can also use ... Read MoreLength (cm) 50 Mass (g) 8 Allowable Load (kg) About 2from S$7.69Min. 2 days
- Rasta Banana Luminescence Neck StrapThis product is a soft silicone neck strap. It is a phosphorescent material that stores sunlight and shines in the dark. Since metal parts etc. are not exposed on the surface of this product, it will not damage smartphones, mobile phones, etc. Comes with silicone length adjustment parts that allo... Read MoreStrap Length (cm) About 85 Allowable Load (kg) Approximately 2.5 (static load)from S$12.99Min. 2 days
- Rasta Banana Kids' mobile neck strapIt is a neck-hanging type strap for mobile terminals. Since this product uses a reflector, it glows in response to car headlights. If a sudden load is applied, the safety parts will come off, preventing accidents such as neck tightening, and you can use it with confidence. The length can be adjus... Read MoreAllowable Load (kg) About 1.5 Strap Length (cm) About 23-40 String length (mm) About 58 (thickness 1.3)from S$13.99Min. 5 days
- LEPLUS NEXT Smartphone (general purpose) neck strap "SHOULTY MULTI STRAP" flat string typeMulti-functional neck strap that can be worn on any device or case / The attached sheet allows you to wear it even if there is no strap hole in the case / Adopts a soft and wide flat cord that does not put a strain on your neck / Simple and easy to use regardless of the occasion Design/Adjustable... Read Morefrom S$15.99Min. 5 days
- Rasta Banana Scarf-style neck strap + polka dotsA neck strap that can be used as if you were wearing a scarf. Because the material is soft, it feels gentle on the skin. If you use your finger through the ring, it will prevent your smartphone from falling. The fabric can be washed to keep it clean. * Do not use beyond the maximum load capacity.... Read MoreMass (g) 45 Allowable Load (kg) About 1.0 Overall Length (cm) About 63 Width (cm) Up to about 10from S$38.99Min. 10 days