Mobile Routers
- Mediafuture LCD protective film ZEUS WiFi / Zeus WiFi high hardness 9HIt is a film that has the same high surface hardness (9H) as glass and is extremely resistant to scratches. Although it has high hardness, it is thin and flexible and does not scatter like glass. With a high transmittance of 91%, it is a clear screen that projects light beautifully. Also supports... Read MoreIncluded Accessories Cleaning cloth x1, Spatula x1 Feature High hardness 9H Type of Terminal Fitting Silicon adsorption Suitable Model ZEUS WiFi / ZEUS WiFifrom S$18.99Min. 6 days
- Mediafuture LCD protective film Galaxy 5G Mobile Wi-Fi High hardness 9HIt is a film that has the same high surface hardness (9H) as glass and is extremely resistant to scratches. Although it has high hardness, it is thin and flexible and does not scatter like glass. With a high transmittance of 91%, it is a clear screen that projects light beautifully. Also supports... Read MoreIncluded Accessories Cleaning cloth x1, Spatula x1 Suitable Model Galaxy 5G Mobile Wi-Fi Feature High hardness 9H Type of Terminal Fitting Silicon adsorptionfrom S$21.99Min. 6 days
- Mediafuture LCD protective film Speed Wi-Fi NEXT WX06 / NEC High hardness 9HIt is a film that has the same high surface hardness (9H) as glass and is extremely resistant to scratches. Although it has high hardness, it is thin and flexible and does not scatter like glass. With a high transmittance of 91%, it is a clear screen that projects light beautifully. Also supports... Read MoreIncluded Accessories Cleaning cloth x1, Spatula x1 Feature High hardness 9H Type of Terminal Fitting Silicon adsorption Suitable Model Speed Wi-Fi NEXT WX06 / NECfrom S$22.99Min. 6 days
- MAYA SYSTEM Mobile router MR-1Compatible with SIM-free and global bands. Mobile router MR-1.
- J・Bridge <Cloud Wi-Fi router> U3 (3-year plan, domestic only)It is a product that includes communication costs for 3 years. Large capacity Can be used up to 100GB per month. Ideal for telework. Automatically select three major carriers. No worries about the area. No need for troublesome initial settings. It can be used immediately when the power is turned... Read MoreDiscontinued
- J・Bridge <Cloud Wi-Fi router> U3 (5 year plan, domestic only)It is a product that includes communication costs for 5 years. Large capacity Can be used up to 100GB per month. Ideal for telework. Automatically select three major carriers. No worries about the area. No need for troublesome initial settings. It can be used immediately when the power is turned... Read MoreDiscontinued
- J・Bridge <Cloud Wi-Fi router> U3 (4 year plan, domestic only)It is a product that includes communication costs for 4 years. Large capacity Can be used up to 100GB per month. Ideal for telework. Automatically select three major carriers. No worries about the area. No need for troublesome initial settings. It can be used immediately when the power is turned... Read MoreDiscontinued