Reliable USB-IF officially certified product! A USB 2.0 conversion adapter that converts the USB micro-B terminal to a USB Type-C terminal and enables communication and charging of smartphones equipped with the USB Type-C terminal.
Standard Compliant with USB2.0 standard RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting USB Type-C terminal Female mounting USB2.0 micro-B Supported transfer speed (Mbps) Up to 480 (theoretical value)
It is a USB Type-C video conversion adapter that can convert the video signal of a smartphone or tablet equipped with a USB Type-C terminal and output it to a TV, display, projector, etc. equipped with an HDMI input terminal.
Cable Length (m) 0.15 Cable thickness (mm) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Type of Cable Normal type Shielding Triple shield Connector Shape Type-C male-HDMI female Supported resolution Up to 4K x 2K (30Hz)
No setting operation required. An HDMI conversion cable that allows you to project iPhone images on a large screen simply by connecting it to the cable. Equipped with HDMI ver.1.4 type A connector. You can charge your iPhone while projecting images. Aluminum material is used for the connector to ... Read More
Operating Environment 0~40℃ Mass of Main Unit (g) 60 Material (Main Unit) Aluminum, PVC resin Color Black Maximum Resolution Full HD 1080p Power Supply USB power supply: 5V / 1A
Obtained Apple's regular license "Made for iPhone / iPad / iPod". A conversion cable that has both durability and design that can convert a Lightning connector to a Φ3.5mm earphone jack.
Cable Length (m) 0.1 (including connector) Female mounting 3.5mm 4-pole stereo mini jack RoHS directive (corresponding to 10 substances) Correspondence Male mounting Lightning Package PET folding box
Equipped with a new standard USB Type-C connector! A USB 3.1 conversion adapter that converts the USB Type-C terminal of a smartphone to a USB Standard-A female and can connect a USB device equipped with a USB Standard-A terminal.
plating (Plug) Gold plated pin Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting Type-C Female mounting USB3.1 Standard-A Data Packet Rate Up to 5Gbps
Adapter that converts the microUSB connector to a FOMA / au / SoftBank mobile phone connector Equipped with a current control circuit that can be charged with confidence even with a large-capacity output microUSB charger
Material (Body case) ABS Dimensions, Width W x Height H x Depth D (mm) 32×26×9 Mass (g) About 4 Color Black Rated input DC5V/2.4A Male mounting au / FOMA connection Female mounting microUSB (female)
Equipped with a USB Type-C connector! A USB 2.0 conversion adapter that converts the USB microB terminal to a USB Type-C terminal and enables communication and charging of smartphones and tablets equipped with a USB Type-C terminal.
* The supplied current value varies depending on the performance... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting Type-C Standard USB 2.0 compliant Female mounting USB2.0 micro-B Supported transfer speed (Mbps) Up to 480 (theoretical value)
Regularly certified product of "Certified SUPERSPEED + USB (USB3.1)" which is the standard of USB3.1! Equipped with a new standard USB Type-C connector! A smartphone equipped with a USB Type-C terminal is equipped with a USB Standard-A terminal. A USB 3.1 conversion cable that can be us... Read More
plating (Plug) Gold plated pin Cable Length (m) 0.15 (including connector) Cable thickness (mm) 4.5 Transfer rate (Gbps) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage For charging and data transfer Cable Type Straight Shielding Triple shield Cable Twisted pair cable (communication line) Interface USB3.1 Female mounting USB3.1 Standard-A
USB Type-C → Φ3.5mm Mini Jack Super tough audio conversion adapter ・ It is an audio conversion adapter that converts your priority earphones and priority headphones to a USB Type-C connector. You can connect stereo mini jack type accessories such as using your favorite earphones on smartphones w... Read More
Warranty Period 2 years Female mounting 3.5mm stereo jack Mass (g) About 4 Cable Length (cm) About 9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting USBType-C
Conversion adapter that allows you to listen to audio and enjoy music on mobile phones that support microUSB audio output
* Cannot be used on terminals that do not support microUSB audio output. Limited to mobile phones equipped with a microUSB terminal capable of audio input / output.
Cable Length (cm) About 10 Mass (g) About 4 Color Black Material PU (made of polyurethane resin) Male mounting micro-B
No setting operation required. An HDMI conversion cable that allows you to display smartphone images on a large screen simply by connecting it to the cable. Equipped with HDMI ver.1.4 type A connector. It is possible to charge a smartphone equipped with a Type-C terminal while projecting an image... Read More
Operating Environment 0~40℃ Mass of Main Unit (g) 85 Material (Main Unit) Aluminum, PVC resin Color Black Maximum Resolution Full HD 1080p
You can use your usual earphones / headphones with a smartphone / tablet equipped with a USB Type-C terminal. A conversion cable that can convert a USB Type-C terminal to a 3.5mm stereo mini terminal.
Cable Length (m) 0.1 (including connector) Female mounting 3.5mm 4-pole stereo mini jack Package Blister + paper mount Male mounting Type-C
Equipped with a USB Type-C connector! A USB 3.1 conversion adapter that converts the USB Type-C terminal of a smartphone or tablet to a USB Standard-A female and can connect a USB device equipped with a USB Standard-A terminal. It is also possible to convert a computer equipped with a USB Type-C ... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting Type-C Female mounting USB3.1 Standard-A Standard USB3.1 compliant Supported transfer speed (Mbps) Up to 5Gbps (theoretical value)
DAC-equipped audio conversion adapter that can convert earphone mini plug to Lightning connector
iPhone 5 or later iPhone or iPad or iPod touch with Lightning
Warranty Period 2 years Female mounting 3.5mm stereo jack Male mounting Lightning
Converts microB terminal to FOMA / Softbank external connection terminal. A conversion adapter that can charge / communicate mobile phones from microUSB. You can use your microUSB cable to charge / communicate with your mobile phone.
Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting IMT-2000 Supported transfer speed (Mbps) Up to 480 (theoretical value) Female mounting micro-B
Uses an L-shaped connector that suppresses cable protrusion and enables smart wiring to tablet PCs. [USB A female]-[USB micro-B male] conversion adapter that can connect USB devices such as a mouse, keyboard, and USB memory to a tablet PC.
plating (Plug) Gold plated pin Cable Length (m) 0.1 (including connector) Color Black RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Female mounting USB(A) Male mounting micro-B
Next-generation connector for smartphones USB type C conversion adapter 3A (amper) High output and ultra-rapid charging support Up to 480Mbps High-speed data transfer Convert USB Micro-B terminal to USB Type-C terminal New standard USB Type-C New standard Type- The C connector can be inserted in ... Read More
Conform to 3A high output support Connector Shape USBmicroB-USBType-C Transfer Speed (Mbps) Up to 480 (theoretical value)
An HDMI mirroring cable that can transfer the iPhone / iPad screen to a TV. Movies, TV shows, YouTube, games, audio, photos, videos, applications, presentations, websites, slides and more on devices such as iPhones and Pads with up to 1080p HD quality TVs, monitors, projection screens, or HDMI po... Read More
Cable Length (m) 1.05 Mass (g) 70 cable type Normal cable Suitable Models iPhone/iPad
USB Type-C that can be used for charging and music at the same time → Φ3.5mm mini jack Super tough audio conversion adapter ・ It is an audio adapter that converts your earphones and headphones to a USB Type-C connector. With a Type-C port that allows you to listen to music while charging, you ca... Read More
Warranty Period 2 years Female mounting 3.5mm stereo jack Cable Length (cm) About 11 Mass (g) About 9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting USBType-C
Converts a straight micro-USB cable into an L shape. An L-shaped conversion cable that suppresses cable protrusion and enables smart wiring to tablet PCs.
plating (Plug) Gold plated pin Cable Length (m) 0.1 (including connector) Supported transfer speed (Mbps) 480 Color Black RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Female mounting USB(Micro-B) Male mounting micro-B
USB devices can be used with smartphones / tablet PCs! A conversion adapter that allows you to use USB devices with a USB A connector by connecting to a smartphone / tablet PC that has a microUSB terminal.
Cable Length (m) 0.1 Supported transfer speed (Mbps) 480 Color Black Shielding Double shield plating Gold plated pin Cable Type Straight Female mounting USBA Male mounting micro-B
It is an adapter (conversion connector) that converts from microUSB to Type-C. Communication is also possible by using it with a microUSB cable (with communication function).
Convert from microUSB terminal to Type-C terminal.
Mass (g) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 10×5×23 Conform to 3A output support Supported transfer speed (Mbps) 480 Male mounting Type-C Standard USB 2.0 standard Female mounting micro-B
Easy conversion of the microUSB cable you have been using to USB Type-C This adapter converts your microUSB cable to a USB Type-C connector. It can be used for data transfer and quick charging of devices that support USB Type-C. It also comes with a strap to prevent it from being lost, so you can... Read More
Transfer Speed (Mbps) (Maximum) 480 Warranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 12×6×22 Mass (g) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting Type-C conversion adapter Female mounting USBmicro-B
You can listen to music while charging. A USB Type-C compatible earphone terminal conversion cable with charging that converts the USB Type-C terminal of a smartphone / tablet into two terminals, a Φ3.5mm stereo mini terminal and a USB Type-C terminal for charging.
USB Type-C-3.5mm Mini Jack Super tough conversion cable with DAC With USB Type-C power supply port You can listen to music while charging. Audio conversion adapter that is resistant to disconnection This is a conversion adapter for using mini jack type earphones and headphones with models that do... Read More
Mass of Main Unit (kg) 14 Warranty Period 2 years Cable Length (cm) About 9 Female mounting USB Type-C
Type-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port A conversion cable that allows you to use peripheral devices such as keyboards. It's compact so it's convenient to carry around. The joint of the Type-A terminal is a full cover specificati... Read More
Convert the micro USB terminal of a smartphone or tablet to a Type-C terminal, It is a conversion adapter that enables you to use a Type-C cable or a charger equipped with Type-C. Compact design that is convenient to carry. Data can be exchanged between a PC and a smartphone equipped with a micro... Read More
Female mounting TypeC Color White Male mounting micro-B
An MHL conversion adapter that allows you to enjoy MHL-compatible smartphone images on the large screen of your TV. It is an MHL conversion adapter that supports MHL, connects to a smartphone with a USB (microB type) interface, connects with an HDMI cable such as a TV or monitor with an HDMI (Typ... Read More
Cable Length (cm) 5 Color Black plating Gold plate Female mounting HDMI (Type A) + USB (Micro-B) Standard MHL Supported resolution Up to 1080p Male mounting micro-B
Official Apple Certified Electronic Accessory.
For charging / communication
* Before using this product, please read the usage instructions on the package carefully before using this product.
Wired earphones can be used even on smartphones that do not have an earphone jack that supports digital output USB Type-C? 3.5mm Mini Jack Super Tough Conversion Cable Super tough and resistant to disconnection, bulletproof fiber is used to withstand 30,000 bends. It is a conversion adapter for u... Read More
Mass (g) About 4 Cable Length (cm) About 9 RoHS directive (corresponding to 10 substances) Correspondence
Adapter with loss prevention strap that can convert microUSB to Lightning
Mass (g) 2 Warranty Period 2 years Dimensions, Width W x Depth D x Height H (mm) About 10 × 6 × 22 Male mounting Lightning Data Packet Rate Up to 480Mbps Female mounting micro-B
You can easily convert your existing cable with a USB micro B terminal to a USB type C terminal. It supports HI-SPEED USB2.0 and high-speed transfer with a communication speed of 480 Mbps. It supports 5V / 3A quick charging. Uses a safe 56kΩ resistor. The connector shell is made of sturdy metal. ... Read More
Color Black Connector microUSB (female)-USB Type-C (male)
Durable design that does not easily break. A USB Type-C conversion cable that allows you to use your usual earphones and headphones with smartphones / tablets equipped with a USB Type-C terminal.
Female mounting 3.5mm 4-pole stereo mini jack Male mounting Type-C
USB Type-C conversion for smartphones, tablets, and PCs that can be charged by connecting the data transfer compatible microUSB cable to which this product is connected to a PC for charging and data transfer, and connecting to an AC / in-vehicle charger equipped with a microUSB connector. adapter... Read More
Material (Connector case) PVC communication speed 480Mbps Dimensions, Width W x Height H x Depth D (mm) About 10.5 × 23.5 × 6 Mass (g) About 2 Color Black Rating DC5V/3A Male mounting Type-C Standard USB2.0 Female mounting microUSB