MHL Adapters
- ELECOM MHL conversion adapter Micro B-HDMIAn MHL conversion adapter that allows you to enjoy MHL-compatible smartphone images on the large screen of your TV. It is an MHL conversion adapter that supports MHL, connects to a smartphone with a USB (microB type) interface, connects with an HDMI cable such as a TV or monitor with an HDMI (Typ... Read MoreCable Length (cm) 5 Color Black plating Gold plate Female mounting HDMI (Type A) + USB (Micro-B) Standard MHL Supported resolution Up to 1080p Male mounting micro-Bfrom S$26.99Min. 2 days
- ELECOM MHL conversion adapter Galaxy conversion adapter unitYou can connect GALAXY to MHL conversion adapter! MHL conversion connector for GALAXY that can convert normal charging terminal (microB connector) to MHL dedicated terminal of GALAXY.Color Black Female mounting USB microB Male mounting micro-B compatible 11pin terminalfrom S$11.99Min. 3 days
- Miyoshi MHL adapterEnjoy smartphone photos and videos on a large screenCable Length (m) 0.12 Mass (g) 16 Color Blackfrom S$27.99Min. 5 days
- ELECOM Conversion adapter for MHL3.0GalaxyEnjoy GALAXY images and videos on a large screen. A conversion connector that allows you to use MHL products with GALAXY equipped with a dedicated terminal. * The GALAXY series MHL function cannot be used with this product alone. Please prepare an MHL cable or MHL conversion adapter separately.Color Black Female mounting USB[microB] Male mounting micro-B compatible 11pin terminalDiscontinued
- ELECOM MHL3.0 conversion adapter blackYou can enjoy full HD / 4K videos on your smartphone on a large screen. An MHL conversion adapter that can display high-resolution images from smartphones even on TVs and monitors that do not support MHL. * A separate HDMI cable is required. * 1. When using with the GALAXY series, the separately ... Read MoreCable Length (cm) 2.5 Color Black plating Gold plate Standard MHL3.0 certified product Shielding Triple shield Supported resolution Up to 4K (3840 x 2160) 30fps Male mounting micro-BDiscontinued
- ELECOM MHL2.0 conversion adapter HDMI-microB for tabletMHL2.0 compatible model that also supports 3D TV. An MHL conversion adapter that allows you to enjoy MHL-compatible tablet PC and smartphone images on the large screen of your TV.Cable Length (cm) 6 Color Black Standard MHL2.0 Supported resolution Up to 1080p / 60fpsDiscontinued
- ELECOM MHL2.0-VGA conversion adapter 10cm blackYou can enjoy smartphone images on a large screen. MHL2.0-VGA conversion adapter that allows you to enjoy MHL compatible smartphone images on the screen of VGA connector compatible devices.Cable Length (cm) 10 Color Black Standard MHL Supported resolution Up to 1080p / 60fpsDiscontinued
- SANWA SUPPLY MHL3.0 adapterAn adapter that converts a USB connector to HDMI. You can watch images on a large screen by connecting a compatible smartphone to a TV. On TVs that support the link function, you can operate your smartphone with the TV remote control. Since it is used while charging the smartphone, it can be used... Read MoreCable Length (m) 0.15 Cable diameter (Φmm) 4 Color Black Female mounting HDMI (Type A) Material PVC (polyvinyl chloride) Connector Shape USB (Micro-B type)-HDMI Type A (female) Male mounting USB(Micro-B)Discontinued
- ELECOM MHL3.0 conversion adapter for tabletsEnjoy full HD / 4K video on your tablet on a large screen. An MHL conversion adapter that can display high-resolution images from smartphones even on TVs and monitors that do not support MHL.plating (Plug) Gold plated pin Cable Length (cm) 2.5 (excluding connector) Color Black Standard MHL3.0 Shielding Triple shield Supported resolution Up to 4K (3840 x 2160) 30fps Male mounting micro-BDiscontinued
- ELECOM MHL3.0 conversion adapter Galaxy non-compliant BlackYou can enjoy full HD / 4K videos on your smartphone on a large screen. An MHL conversion adapter that can display high-resolution images from smartphones even on TVs and monitors that do not support MHL. * A separate HDMI cable is required. * When using with the GALAXY series, the separately sol... Read MoreCable Length (cm) 2.5 Color Black plating Gold plate Female mounting HDMI (Type A) Standard MHL3.0 certified product Shielding Triple shield Supported resolution Up to 4K (3840 x 2160) 30fps Male mounting micro-BDiscontinued
- ELECOM MHL-VGA conversion adapter 2A output 10cmImages and videos from smartphones can be projected on projectors and monitors. An MHL 2.0 compatible VGA conversion adapter that allows you to enjoy MHL compatible smartphone images and videos on a projector / monitor with VGA input.Cable Length (m) 0.65 Color Black Plug Gold plate Standard MHL2.0 Shielding Triple shield Supported resolution Up to 1920 × 1080Discontinued