Adapter that converts the microUSB connector to a FOMA / au / SoftBank mobile phone connector Equipped with a current control circuit that can be charged with confidence even with a large-capacity output microUSB charger
Material (Body case) ABS Dimensions, Width W x Height H x Depth D (mm) 32×26×9 Mass (g) About 4 Color Black Rated input DC5V/2.4A Male mounting au / FOMA connection Female mounting microUSB (female)
Converts microB terminal to FOMA / Softbank external connection terminal. A conversion adapter that can charge / communicate mobile phones from microUSB. You can use your microUSB cable to charge / communicate with your mobile phone.
Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting IMT-2000 Supported transfer speed (Mbps) Up to 480 (theoretical value) Female mounting micro-B
Adapter to charge each mobile phone with USB Type-C. It can be charged in combination with a USB Type-C smartphone charger. Compatible with docomo, Softbank, and au mobile phones. It is safe even if the battery runs out suddenly.
* We do not guarantee the operation of all devices. * The product i... Read More
This product is a USB cable that supports charging and data communication. By covering the micro USB connector with the conversion connector, it is compatible with Lightning and USB Type-C devices. Uses a high-performance cable. It can be used with a charger with an output of up to 5V / 2.4A.
* W... Read More
This product is a connection cord that divides the Type-C terminal of smartphones, tablets, etc. into a 3.5 mm stereo terminal and a microUSB terminal for charging so that you can charge while listening to music. Also supports microphones. You can also use it for calls by connecting an earphone /... Read More
Male mounting USB Type-C Female mounting microUSB, 3.5mm stereo terminal
This product is a connection cord that divides the Type-C terminal of a smartphone / tablet into a 3.5mm stereo terminal and a Type-C terminal for charging so that you can charge while listening to music. You can also use it for calls by connecting an earphone / microphone.
* This product cannot ... Read More
Female mounting 3.5mm stereo terminal, USB + Type-C Cable Length (cm) About 6 Male mounting USB Type-C
Enjoy mobile phone music and 1Seg with your usual headphones! A cable-type audio conversion adapter for mobile phones that can be used by connecting headphones with Φ3.5mm stereo mini plug specifications to a mobile phone.
* You may not be able to use it depending on the model you are using. Plea... Read More
Female mounting 3.5mm 3-pole stereo mini jack Cable Length (cm) 8 Mass (g) About 5 Suitable for Docomo、Softbank Male mounting IMT-2000 Cable thickness (mm) Φ2.5
Converts microB terminal to FOMA / Softbank external connection terminal. A conversion cable that allows you to charge / communicate mobile phones from microUSB. You can use your microUSB cable to charge / communicate with your mobile phone.
Cable thickness (mm) About 0.1 (excluding connector) Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting IMT-2000 Female mounting USB2.0 microB Supported transfer speed (Mbps) Up to 480 (theoretical value)
Compact and simple design. Flat terminal earphone products can be used even for models that do not have a flat earphone terminal port. Ideal for 1Seg, earphone calls, and music mobile phones.
Headphones and speakers can be connected to the flat jack of a mobile phone with music playback function. A convenient cord clip that can fix an obstructive cord is included.
Cable Length (m) About 1 Specification Flat plug, Φ3.5mm stereo mini jack
Stereo headphone connection cord for mobile phones. We support connection between mobile phones equipped with flat jacks and stereo headphones. The cord length is 8 cm short type.
You can enjoy the mobile music and 1Seg you always listen to with your favorite headphones. -A conversion code that connects the external connection terminal of a mobile phone to headphones. -High-purity OFC wire with high sound quality.