Type-C Adapters
- ELECOM USB2.0 conversion adapter (Type-C-micro-B)Reliable USB-IF officially certified product! A USB 2.0 conversion adapter that converts the USB micro-B terminal to a USB Type-C terminal and enables communication and charging of smartphones equipped with the USB Type-C terminal.Standard Compliant with USB2.0 standard RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting USB Type-C terminal Female mounting USB2.0 micro-B Supported transfer speed (Mbps) Up to 480 (theoretical value)
- ELECOM USB cable Type C conversion [USB A to Type-C] USB3.1A cable with a length of about 8 cm that converts a USB Type-C terminal to a USB 3.1 Standard-A terminal.Cable thickness (mm) 3.5 Cable Length (cm) Approx. 8 * Excluding connector Standard Compliant with USB3.1 (Gen1) standard Plug Gold plated pin Shielding Triple shield Connector Shape USB Type-C male-USB3.1 Standard-A female Female mounting USB3.1 Standard-A Supported transfer speed (Mbps) Up to 5Gbps * Theoretical valuefrom S$26.99Min. 2 days
- ELECOM Type-C video conversion adapter USB TypeC-HDMIIt is a USB Type-C video conversion adapter that can convert the video signal of a smartphone or tablet equipped with a USB Type-C terminal and output it to a TV, display, projector, etc. equipped with an HDMI input terminal.Cable Length (m) 0.15 Cable thickness (mm) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Type of Cable Normal type Shielding Triple shield Connector Shape Type-C male-HDMI female Supported resolution Up to 4K x 2K (30Hz)from S$46.99Min. 2 days
- ELECOM USB3.1 adapter (Type-C-Standard-A)Equipped with a new standard USB Type-C connector! A USB 3.1 conversion adapter that converts the USB Type-C terminal of a smartphone to a USB Standard-A female and can connect a USB device equipped with a USB Standard-A terminal.plating (Plug) Gold plated pin Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting Type-C Female mounting USB3.1 Standard-A Data Packet Rate Up to 5Gbps
- ELECOM Conversion adapter for tablet / typeC-microB female / USB2.0Equipped with a USB Type-C connector! A USB 2.0 conversion adapter that converts the USB microB terminal to a USB Type-C terminal and enables communication and charging of smartphones and tablets equipped with a USB Type-C terminal. * The supplied current value varies depending on the performance... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting Type-C Standard USB 2.0 compliant Female mounting USB2.0 micro-B Supported transfer speed (Mbps) Up to 480 (theoretical value)
- ELECOM USB3.1 cable (Type-C-Standard-A)Regularly certified product of "Certified SUPERSPEED + USB (USB3.1)" which is the standard of USB3.1! Equipped with a new standard USB Type-C connector! A smartphone equipped with a USB Type-C terminal is equipped with a USB Standard-A terminal. A USB 3.1 conversion cable that can be us... Read Moreplating (Plug) Gold plated pin Cable Length (m) 0.15 (including connector) Cable thickness (mm) 4.5 Transfer rate (Gbps) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage For charging and data transfer Cable Type Straight Shielding Triple shield Cable Twisted pair cable (communication line) Interface USB3.1 Female mounting USB3.1 Standard-A
- OWLTECH Conversion adapterUSB Type-C → Φ3.5mm Mini Jack Super tough audio conversion adapter ・ It is an audio conversion adapter that converts your priority earphones and priority headphones to a USB Type-C connector. You can connect stereo mini jack type accessories such as using your favorite earphones on smartphones w... Read MoreWarranty Period 2 years Female mounting 3.5mm stereo jack Mass (g) About 4 Cable Length (cm) About 9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting USBType-Cfrom S$16.99Min. 2 days
- KASHIMURA HDMI conversion cable Type-C onlyNo setting operation required. An HDMI conversion cable that allows you to display smartphone images on a large screen simply by connecting it to the cable. Equipped with HDMI ver.1.4 type A connector. It is possible to charge a smartphone equipped with a Type-C terminal while projecting an image... Read MoreOperating Environment 0~40℃ Mass of Main Unit (g) 85 Material (Main Unit) Aluminum, PVC resin Color Black Maximum Resolution Full HD 1080pfrom S$43.99Min. 2 days
- ELECOM Conversion Cable Earphone Type-C to 3.5mm Type CYou can use your usual earphones / headphones with a smartphone / tablet equipped with a USB Type-C terminal. A conversion cable that can convert a USB Type-C terminal to a 3.5mm stereo mini terminal.Cable Length (m) 0.1 (including connector) Female mounting 3.5mm 4-pole stereo mini jack Package Blister + paper mount Male mounting Type-Cfrom S$16.99Min. 2 days
- ELECOM Conversion Adapter for Tablet / Type C-a Female / USB3 .1Equipped with a USB Type-C connector! A USB 3.1 conversion adapter that converts the USB Type-C terminal of a smartphone or tablet to a USB Standard-A female and can connect a USB device equipped with a USB Standard-A terminal. It is also possible to convert a computer equipped with a USB Type-C ... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence plating Gold plated pin Male mounting Type-C Female mounting USB3.1 Standard-A Standard USB3.1 compliant Supported transfer speed (Mbps) Up to 5Gbps (theoretical value)from S$18.99Min. 2 days
- OHM ELECTRIC USB conversion adapter Type-CNext-generation connector for smartphones USB type C conversion adapter 3A (amper) High output and ultra-rapid charging support Up to 480Mbps High-speed data transfer Convert USB Micro-B terminal to USB Type-C terminal New standard USB Type-C New standard Type- The C connector can be inserted in ... Read MoreConform to 3A high output support Connector Shape USBmicroB-USBType-C Transfer Speed (Mbps) Up to 480 (theoretical value)from S$9.89Min. 2 days
- OWLTECH Conversion adapterUSB Type-C that can be used for charging and music at the same time → Φ3.5mm mini jack Super tough audio conversion adapter ・ It is an audio adapter that converts your earphones and headphones to a USB Type-C connector. With a Type-C port that allows you to listen to music while charging, you ca... Read MoreWarranty Period 2 years Female mounting 3.5mm stereo jack Cable Length (cm) About 11 Mass (g) About 9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting USBType-C
- Quality Trust Japan USB2.0Type-C connector compatible microUSB conversion adapterIt is an adapter (conversion connector) that converts from microUSB to Type-C. Communication is also possible by using it with a microUSB cable (with communication function). Convert from microUSB terminal to Type-C terminal.Mass (g) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 10×5×23 Conform to 3A output support Supported transfer speed (Mbps) 480 Male mounting Type-C Standard USB 2.0 standard Female mounting micro-Bfrom S$12.99Min. 2 days
- OWLTECH TYPE-C conversion adapterEasy conversion of the microUSB cable you have been using to USB Type-C This adapter converts your microUSB cable to a USB Type-C connector. It can be used for data transfer and quick charging of devices that support USB Type-C. It also comes with a strap to prevent it from being lost, so you can... Read MoreTransfer Speed (Mbps) (Maximum) 480 Warranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 12×6×22 Mass (g) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting Type-C conversion adapter Female mounting USBmicro-Bfrom S$15.99Min. 2 days
- ELECOM Type-C-4 pole Φ3. 5mm stereo mini plug conversion cable / with power supply functionYou can listen to music while charging. A USB Type-C compatible earphone terminal conversion cable with charging that converts the USB Type-C terminal of a smartphone / tablet into two terminals, a Φ3.5mm stereo mini terminal and a USB Type-C terminal for charging.Color Black Male mounting Type-Cfrom S$21.99Min. 2 days
- OWLTECH USB Type-C-3.5mm mini jack conversion cableUSB Type-C-3.5mm Mini Jack Super tough conversion cable with DAC With USB Type-C power supply port You can listen to music while charging. Audio conversion adapter that is resistant to disconnection This is a conversion adapter for using mini jack type earphones and headphones with models that do... Read MoreMass of Main Unit (kg) 14 Warranty Period 2 years Cable Length (cm) About 9 Female mounting USB Type-Cfrom S$46.99Min. 2 days
- Nakabayashi USB3.1+AC conversion cable L type +10cmType-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port A conversion cable that allows you to use peripheral devices such as keyboards. It's compact so it's convenient to carry around. The joint of the Type-A terminal is a full cover specificati... Read MoreCable Length (cm) 10 RoHS directive (corresponding to 10 substances) Correspondence Interface USB3.1Gen1(3.0) Connector Shape USB[A] (female)-USB[C] (male)from S$19.99Min. 2 days
- KYOWA HARMONET USB TypeC conversion adapter with protective capYou can easily convert your existing cable with a USB micro B terminal to a USB type C terminal. It supports HI-SPEED USB2.0 and high-speed transfer with a communication speed of 480 Mbps. It supports 5V / 3A quick charging. Uses a safe 56kΩ resistor. The connector shell is made of sturdy metal. ... Read MoreColor Black Connector microUSB (female)-USB Type-C (male)from S$13.99Min. 2 days
- ELECOM Type-C-4 pole Φ3. 5mm stereo mini plug conversion cable design endurance EHPDurable design that does not easily break. A USB Type-C conversion cable that allows you to use your usual earphones and headphones with smartphones / tablets equipped with a USB Type-C terminal.Female mounting 3.5mm 4-pole stereo mini jack Male mounting Type-Cfrom S$24.99Min. 3 days
- Tama Electric USB2.0 compliant Type-C conversion adapterUSB Type-C conversion for smartphones, tablets, and PCs that can be charged by connecting the data transfer compatible microUSB cable to which this product is connected to a PC for charging and data transfer, and connecting to an AC / in-vehicle charger equipped with a microUSB connector. adapter... Read MoreMaterial (Connector case) PVC communication speed 480Mbps Dimensions, Width W x Height H x Depth D (mm) About 10.5 × 23.5 × 6 Mass (g) About 2 Color Black Rating DC5V/3A Male mounting Type-C Standard USB2.0 Female mounting microUSBfrom S$12.99Min. 2 days
- OWLTECH USB Type-C-3.5mm mini jack conversion cableDigital output compatible USB Type-C Φ 3.5mm audio conversion cableWarranty Period 1 year Female mounting 3.5mm stereo mini jack Cable Length (cm) About 8from S$18.99Min. 5 days
- OWLTECH Conversion adapterA metallic color conversion adapter that can convert microUSB to USB Type-C.Warranty Period 2 years Dimensions, Width W x Depth D x Height H (mm) About 10.5 × 6 × 22 Mass (g) About 2 Standard Compliant with USB2.0 standard RoHS directive (corresponding to 10 substances) Correspondence Connector Shape USB Type-C (male)-micro USB (female) Transfer Speed (Mbps) Up to 480 Female mounting micro USBfrom S$9.79Min. 5 days
- Nakabayashi USB2.0+AC conversion cable L type +10cmType-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port A conversion cable that allows you to use peripheral devices such as keyboards. It's compact so it's convenient to carry around. The joint of the Type-A terminal is a full cover specificati... Read MoreCable Length (cm) 10 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Interface USB2.0 Connector Shape USB[A] (female)-USB[C] (male)from S$15.99Min. 6 days
- OWLTECH Connection cable/adapterHigh resolution compatible USB Type-C to 3.5mm mini jack Digital output dedicated conversion cable DAC installed iPad Pro call compatible OWL-CBCF3504-BKWarranty Period 2 Quantization Bit number 24bit Mass of Main Unit (g) About 6 Dimensions, Width W x Depth D x Height H (mm) About 66 x 15.5 x 174 Cable Length (cm) About 9 RoHS directive (corresponding to 10 substances) Correspondence Specification Sampling frequency (kHz): 96from S$39.99Min. 5 days
- Nakabayashi USB2.0+AC conversion cable+10cmType-A connector USB memory and mouse for smartphones, tablets, PCs, etc. equipped with Type-C port A conversion cable that allows you to use peripheral devices such as keyboards. It's compact so it's convenient to carry around. The joint of the Type-A terminal is a full cover specificati... Read MoreCable Length (cm) 10 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Interface USB2.0 Connector Shape USB[A] (female)-USB[C] (male)from S$13.99Min. 6 days
- Rasta Banana Micro USB Type-C charging / communication conversion adapter BKIt is a conversion adapter that converts the Type-C terminal to micro USB so that you can use a micro USB cable or a charger equipped with micro USB. Compact design that is convenient to carry. Using this product and a communication cable for smartphones, Data can be exchanged between a smartphon... Read MoreColor Black Male mounting Type-C Female mounting micro-Bfrom S$10.99Min. 10 days
- Tama Electric USB2.0 compliant Type-C conversion adapterCharge a smartphone equipped with a USB Type-C port with a microUSB charger Connect a microUSB cable that supports data transfer to a computer to charge or transfer data, or connect to an AC / in-vehicle charger equipped with a microUSB connector to charge USB Type-C conversion adapter for smartp... Read Morecommunication speed 480Mbps Dimensions, Width W x Height H x Depth D (mm) About 10.5 × 23.5 × 6 Mass (g) About 2 Material Connector case: PVC Rating DC5V/3A Male mounting Type-C Standard USB2.0 Color White Female mounting micro-Bfrom S$12.99Min. 8 days
- PQI OTG adapter for Type-CMicroSD card reader equipped with "USB 3.1 Type-C connector (male)" and "USB 3.1 Type-A connector (male)", USB 3.1 Type-A connector (male) is compatible with USB 2.0 / USB 3.0 There is. It is a card reader for sharing and migrating data between various devices such as OTG comp... Read MoreWarranty Period 2 years Mass (g) 4.9 Dimension (mm) 42.4×20.4×8.4 Male mounting USB(A)/Type-Cfrom S$32.99Min. 6 days
- OWLTECH Connection cable/adapterHigh resolution compatible USB Type-C to 3.5mm mini jack Digital output dedicated power supply port with conversion cable DAC installed iPad Pro call compatible OWL-CBCF35C04-BKWarranty Period 2 Quantization Bit number 24bit Mass of Main Unit (g) About 14 Dimensions, Width W x Depth D x Height H (mm) About 66 x 15.5 x 174 Cable Length (cm) About 9 RoHS directive (corresponding to 10 substances) Correspondence Specification Sampling frequency (kHz): 96from S$53.99Min. 5 days
- Rasta Banana Charging / communication conversion adapter TYPEC-microUSB female NVIt is a conversion adapter that converts the Type-C terminal to micro USB so that you can use a micro USB cable or a charger equipped with micro USB. Compact design that is convenient to carry. Using this product and a communication cable for smartphones, Data can be exchanged between a smartphon... Read MoreColor Navy Male mounting Type-C Female mounting microUSBfrom S$10.99Min. 10 days
- Nakabayashi TYPE-C cable +3A compatible +2mCan be used with smartphones and tablets equipped with a Type-C terminal. It cannot be used on iOS devices such as iPhone and iPad. You can charge your smartphone or tablet by connecting it to a PC, USB charger, or mobile battery. Supports quick charging. (Only compatible with models that can be ... Read MoreMass (g) (0.1m)8、(0.5m)15、(1.0m)22、(2.0m)46 Cable Length (m) 2 Current (A) 3 pullup resistor 56k register RoHS directive (corresponding to 10 substances) Correspondence Connector Shape USB [C] male-USB [A] male Interface USB2.0 Data Transfer Rate Up to 480 Voltage (V) Up to 5 Color Whitefrom S$22.99Min. 6 days
- Miyoshi Type-C 3.1Gen2 host cableHigh-speed communication USB3.1 (Gen2) compatible, external data can be transferred quickly. You can connect a mouse or keyboard to your smartphone / tablet. Data can be transferred from a USB memory. Uses a highly durable gold-plated plug.Cable diameter (Φmm) 4 Cable Length (cm) About 15 RoHS directive (corresponding to 10 substances) Correspondence Specification Transfer speed: USB 3.1 (Gen2) compliant USB type USB Type-C, USB-A (female)from S$18.99Min. 5 days
- Rasta Banana Type-C / 3.5mm Headphone / Charger Split Adapter PKType-C terminal for smartphones and tablets that do not have a 3.5mm stereo terminal It is a connection cord that divides into a 3.5mm stereo terminal and a Type-C terminal for charging so that you can charge while listening to music. Also supports microphones. You can also use it for calls by co... Read MoreColor Pink Male mounting Type-C + 3.5mm stereo terminal Female mounting USB Type-Cfrom S$21.99Min. 10 days
- SSA Service Type-C (male) -Lightning (female) conversion connectorSupports connector charging / transfer for converting Lightning cable to L-type Type-C. * We do not guarantee the operation of all devices. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to chan... Read MoreColor Black Connector Shape Type-C (male)-Lightning (female)from S$7.39Min. 2 days
- SSA Service USB Cable USB2.0 Type-C Extension Cable 50cm Type-C (Female) to Type-C (Male)USB2.0 Type-C extension cable 50cm. It is a cable for extending the Type-C cable. Supports up to USB2.0 5V / 3A Not compatible with USB PD Not compatible with AltMode * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable... Read MoreCable Length (cm) 50 Color Black Male mounting USB Type-C Female mounting USB Type-C Connector Shape USBType-C (female), USBType-C (male)from S$6.79Min. 2 days
- Timely Type-C Adapter USB A Male - Type-C Male µUSB Male Y-Cable Charging / Data Communication USB2.0It is a microUSB and Type-C Y-cable. You can use it according to your cable and usage. The MicroUSB connector is for charging only. The type C connector supports data communication and charging. It supports USB 2.0. Two units can be charged at the same time. (Simultaneous charging may not be poss... Read MoreMass (g) 25 Warranty Period 3 months Cable Length (mm) 300 Connector Shape USB A Male-Type-C Male µ USB Male Male mounting USB TypeA/microB/USB Type-C Standard USB2.0from S$5.89Min. 2 days
- ELECOM Conversion adapter USB Type C → Type A / Type C Direct insertion PD 60W with power supply function Video distribution Shooting recordingIt is a conversion adapter that can distribute and record videos while charging. Equipped with a USB-A port for connecting a microphone and a USB Type-C (TM) port for charging, there is no need to worry about the smartphone turning off during video distribution / recording. Compact size that is c... Read MoreOperating Environment 0~45℃/10~90%RH Mass (g) About 25 External Dimensions, Width W x Height H (mm) About 61 x 39 Color Black Conform to USBPowerDelivery ○ (supports up to 60W) Male mounting USBType-C Connector Shape USBType-C(TM)from S$58.99Min. 4 days
- OWLTECH USB 3.2 Gen2 compliant USB Type-A to USB Type-C conversion adapterSupports data transfer and charging with USB3.2 Gen2 1 year warranty for peace of mind * This product does not support USB PD (Power Delivery).Warranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) About 20 x 10.8 x 40 Mass of Main Unit (g) About 7.1 Color Black RoHS directive (corresponding to 10 substances) Correspondence Transfer rate (Gbps) Maximum 10 (theoretical value) Female mounting USB Type-A Connector Shape USB Type-A (female) -USB Type-C (male) Male mounting USB Type-Cfrom S$15.99Min. 2 days
- BELKIN USB-C Video Adapter (HDMI / DisplayPort / VGA / DVI)This product is a video output conversion adapter that realizes various video outputs most easily. Connect via HDMI (4K), VGA, DisplayPort (4K), or DVI video display. Provides compatibility with Mac, Windows PC and other USB-C devices. High resolution video output: Maximum 4K x 2K @ 60HzCable Length (mm) 150 Warranty Period 2 years Dimensions, Width W x Height H x Length L (mm) 46 x 14 x 160 (main unit only) Female mounting HDMI、DisplayPort、VGA、DVI Specification Multi-port, 4K U HD compatible Male mounting USB Type-C cable conector USB-C、HDMI、VGA、DisplayPort、DVIfrom S$76.99Min. 2 days
- StarTech.com USB C Audio & Charge Adapter - USB-C Audio Adapter with 3.5mm TRRS Headphone/Headset Jack and 60W USB Type-C Power Delivery Pass-through Charger - for USB-C Phone/Tablet/LaptopAdded 3.5mm TRRS audio jack: Supports older headsets with built-in microphone with USB-C audio conversion adapter with Power Delivery (PD) pass-through. Supports both audio and host charging with a single USB Type-C port | High-resolution audio port with DAC audio output Multiple charging modes: ... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~45 Humidity (% RH) 10~85 Number of Ports 2 Width (mm) 23 Warranty Period 3 years Length (mm) 50 Power Supply 60W Mass (g) 9 Height (mm) 9 Output AV: 3.5mm stereo mini, USB-C Input AV:USB-C Color Silver Female mounting USB Type-C, 3.5mm stereo mini Male mounting USB Type-C Set Contents USB-C - 3.5mm Audio Adapter Audio Function Yes Material metalfrom S$57.99Min. 2 days