SlimPort Adapters
- SANWA SUPPLY SlimPort to HDMI adapterIt is an adapter that converts SlimPort connector to HDMI. You can watch images on a large screen by connecting a compatible tablet or smartphone to a TV. Since there is no need to supply power from a USB charger or USB port, you can wire neatly with just the HDMI cable and this product. Since it... Read MoreCable Length (cm) 10.5 (including SR part) Cable diameter (Φmm) 3.5 Female mounting HDMI (Type A) Male mounting micro-BDiscontinued
- StarTech.com SlimPort to HDMI adapter Micro USB (male) to HDMI (female) 1080p1080p HD video output Supports digital audio when a Mirco USB cable is connected to a mobile device and also charges at the same time Remote control your TV with your mobile device with HDTV compatible CEC function Connect Slimport or MyDP compatible devices such as Nexus 4/7 to TVs, monitors, pr... Read MoreCable Length (m) 0.1 (maximum at extension: 15.2) Storage Temperature (℃) 0~70 Height (mm) 12 Length (mm) 167 Mass (g) 20 Humidity (% RH) 20~80 Width (mm) 26 Operating Temperature (℃) 5~95 Audio Function 7.1 channel surround Adapter Model Active Chipset Analogix-ANX7730 Color Black Set Contents SlimPort / MyDP to HDMI adapter Male mounting Slimport?/MyDP(5pin、USBMicroB) Female mounting USBMicro-B(5pin)、HDMI(19pin) Maximum Resolution [Digital] 1080p Material [Enclosure] Plastic Specification [Wide screen support] availableDiscontinued
- ELECOM Slim port adapter cable 15cm blackSlimport conversion adapter that allows you to enjoy images from smartphones and tablets compatible with Slimport on the big screen of your TV.Cable Length (cm) 15 Color Black Female mounting Slimport Cable Type Straight Supported resolution Up to 1080p / 60fps Male mounting micro-BDiscontinued