Other Cable Adapters
- PGA HDMI mirroring cableAn HDMI mirroring cable that can transfer the iPhone / iPad screen to a TV. Movies, TV shows, YouTube, games, audio, photos, videos, applications, presentations, websites, slides and more on devices such as iPhones and Pads with up to 1080p HD quality TVs, monitors, projection screens, or HDMI po... Read MoreCable Length (m) 1.05 Mass (g) 70 cable type Normal cable Suitable Models iPhone/iPadfrom S$39.99Min. 2 days
- SSA Service USB Conversion Connector USB-A (Male) to miniUSB (Male) ConverterminiUSB male-USB A male conversion connector. It can be used to connect peripheral devices of devices that have a USB terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combi... Read MoreColor Black Conform to USB 2.0 data transfer Male mounting microUSB/USB・A Terminal Shape miniUSB (male), USBA (male)from S$3.99Min. 8 days
- SSA Service USB Conversion Connector USB-A (Male) to USB-B (Male) ConverterUSB A male-USB B male conversion connector. It can be used to connect a PC with a USB A terminal to a peripheral device with a USB B terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Dependi... Read MoreColor Black Conform to USB 2.0 data transfer Terminal Shape USBA (male), USBB (male) Male mounting USB・A-USB・Afrom S$3.89Min. 7 days
- JTT HDMI Adapter Cable for iPhone to TVAn HDMI mirroring cable that allows you to output the screen of an iPhone or iPad equipped with a Lightning terminal to a large-screen TV and enjoy the photos and videos you have taken. The connection method is very easy. Connect this product to the HDMI terminal of the TV and connect it to the U... Read MoreOperating Ambient Temperature (℃) 0~30 Mass (g) About 50 Male mounting HDMI、USB Female mounting Lightning Input USB 5V / 1A or higher Output USB 5V/1Afrom S$58.99Min. 2 days
- SSA Service USB Conversion Connector USB-A (Female) to miniUSB (Male) Host ConnectorIt is a connector that converts from USB A to miniUSB. Corresponds to the host function. It can be used to connect peripheral devices with Android smartphones, tablets, etc. that have a miniUSB terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee o... Read MoreColor Black Conform to Supports OTG function Female mounting USB・A Male mounting microUSB Terminal Shape miniUSB (male), USBA (female)from S$5.39Min. 2 days
- SSA Service USB Conversion Connector USB-A (Male) to USB-A (Female) Right Angle Downward USB-A (Male) to USB-A (Female)USB A male-female L-type conversion connector. It can be used to connect peripheral devices between devices that have a USB terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the... Read MoreColor Black Terminal Shape USB / A (male), USB / A (female) Conform to USB 2.0 data transfer Male mounting USB・A Female mounting USB・Afrom S$5.39Min. 7 days
- SSA Service USB Conversion Connector USB-A (Male) to USB-A (Female) Right Angle Upward USB-A (Male) to USB-A (Female)USB A male-female L-type conversion connector. It can be used to connect peripheral devices between devices that have a USB terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the... Read MoreColor Black Conform to USB 2.0 data transfer Terminal Shape USBA (L type upward male), USBA (female) Male mounting USB・A Female mounting USB・Afrom S$5.39Min. 2 days
- OWLTECH Audio+ Charging Type-C to 3.5mm mini jack conversion cable with USB Type-C port for chargingWired earphones can be used even on smartphones without an earphone jack Built-in DAC that maintains high sound quality High-resolution compatible High-strength aramid fiber that is soft and resistant to disconnection and abrasion-resistant 2-year warrantyWarranty Period 2 years Quantization Bit number 24bit Frequency (kHz) 96 (sampling) Cable Length (cm) About 21 Male mounting Smartphone connection: USB Type-C (male)from S$46.99Min. 5 days
- StarTech.com USB charging specialized adapter/USB-A [female] - USB-A [male]/Charging only/USB data communication function cut compatible data blocker adapterUSB-A Data Block Adapter: Designed for charging with data pins removed. Physically cuts data transfer, prevents data theft, corruption and leakage, blocks spyware/malware attacks on battery-powered devices such as smartphones and tablets A pocket-sized data blocker that can be recharged with care... Read MoreHeight (mm) 10 Power Consumption (W) 12 Width (mm) 15 Output Current (A) 2.4 Length (mm) 45 Output Voltage (V) 5DC Output 5V/2.4A (maximum 12W) Mass (g) 9 Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Nickel Type USB 2.0(480 Mbps) Male mounting USB TypeA Female mounting USB TypeA Warranty Period lifetimefrom S$16.99Min. 6 days
- SSA Service USB Conversion Connector USB-A (Male) to USB-A (Female) Right Angle Reversible Connector USB-A (Right Angle Double-Sided Male) to USB-A (Female)USB A female-USB L-type male L-type conversion connector. The USB A male side has a double-sided piercing specification that does not choose the orientation, so you can specify the orientation according to the device. * The product is a general-purpose product for the domestic market, and we do n... Read MoreColor Black Male mounting USB・A Female mounting USB・Afrom S$8.19Min. 7 days
- SSA Service USB Conversion Connector USB-A (Male) to USB-A (Male) ConverterUSB A male-male connector. It can be used to connect peripheral devices between devices that have a USB terminal. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with th... Read MoreColor Black Conform to USB 2.0 data transfer Terminal Shape USBA (male), USBA (male) Male mounting USB・A-USB・Afrom S$3.99Min. 2 days
- RM SIM adapter set with caseIt comes with 3 types of adapters (NanoSIM → MicroSIM, NanoSIM → standard SIM card, MicroSIM → standard SIM card), and it comes with a case, so it is more convenient to store than other companies' SIM sets. If you insert the adapter into the SIM slot when it is not firmly attached, the device... Read MoreColor Blackfrom S$10.99Min. 5 days
- SSA Service USB Conversion Connector USB Connector with Charge / Data Transfer Selector Switch USB-A (Female) to USB-A (Male)USB A Female / male connector with charge / transfer selector switch. You can switch the connection mode of the connected device to two types: charge-only and charge transfer. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment ... Read MoreColor Black Terminal Shape USBA (female), USBA (male) Male mounting USB・A Female mounting USB・Afrom S$5.39Min. 2 days
- SSA Service USB Conversion Connector USB3.0 Right Angle Downward Converter USB-A (Right Angle Downward Male) to USB-A (Female)USB3.0 A female-male L-type conversion connector. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no... Read MoreColor Black Conform to USB3.0 data transfer / energization Female mounting USB・A Male mounting USB・Afrom S$8.19Min. 2 days
- SSA Service USB Conversion Connector USB3.0 A Female to Female Extension Adapter USB-A (Female) to USB-A (Female)USB3.0 A female-female relay connector. It can be used to extend the relay of a USB3.0 cable. Be sure to use a repeater when extending beyond 3m. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depe... Read MoreColor Black Terminal Shape USB / A (female), USB / A (female) Conform to USB3.0 data transfer / energization Female mounting USB・A-USB・A
- SSA Service USB Conversion Connector USB3.0 Right Angle Upward Converter USB-A (Right Angle Upward Male) to USB-A (Female)USB3.0 A female-male L-type conversion connector. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no... Read MoreColor Black Conform to USB3.0 data transfer / energization Terminal Shape USBA (L type upward male), USBA (female) Female mounting USB・A Male mounting USB・Afrom S$7.69Min. 2 days
- SSA Service USB Conversion Connector USB-A (Female) to USB-A (Female) ConverterUSB A female female connector. It can be used to extend USB cables. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use i... Read MoreColor Black Terminal Shape USB / A (female), USB / A (female) Conform to USB 2.0 data transfer Female mounting USB・A-USB・Afrom S$3.99Min. 2 days
- OHM ELECTRIC USB 3.0 L-shaped conversion connectorConnector that converts the USB port of the computer to the front side One connector for the right side and one for the left side of the computer, each compatible with USB3.0Transfer rate (Gbps) Up to 5 (theoretical value) Mass (g) About 12.5 / pieceDiscontinued
- OHM ELECTRIC USB 3.0 L-shaped conversion connectorConverts the computer USB port insertion port vertically. USB3.0 compatible 2 piecesMass (g) About 12.5 / piece Transfer rate (Gbps) Up to 5 (theoretical value)Discontinued
- OHM ELECTRIC SIM card adapter setAn adapter for converting a Nano or Micro SIM card to a Micro or standard SIM card. With pin / caseDiscontinued
- KASHIMURA Charge conversion adapter microUSB → docomoMass (g) 10 Dimensions, Width W x Height H x Depth D (mm) 23×27×8 Male mounting IMT-2000 Female mounting micro-BDiscontinued
- Rasta Banana Stereo conversion code Micro USB-3.5 + listening onlyThis product is a connection cord that converts your 3.5mm stereo mini plug terminal such as headphones into an external connection plug for smartphones. * The external connection terminal of the smartphone body is compatible with models that have both a charging terminal and an earphone terminal... Read MoreFemale mounting 3.5mm stereo Mini plug Cable Length (cm) About 5 Color Black Male mounting Micro USBDiscontinued
- SSA Service USB conversion connector + USB + B (female) +-USB + A (female) + conversion connector + USB + A (female) +/+ USB + B (female)USB B female-USB A female relay conversion connector. You can reuse the USB B cable that you no longer need as another USB cable. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the com... Read MoreColor Black Terminal Shape USBA (female), USBB (female) Female mounting USB・A-USB・ADiscontinued
- KASHIMURA Charge conversion adapter microUSB → 3DS / DsiDimensions, Width W x Height H x Depth D (mm) 17×37×9 Mass (g) 10Discontinued
- SSA Service USB Conversion Connector with USB ON/OFF Switch USB-A (Female) to USB-A (Male)USB A Female / male connector with ON / OFF switch. It can be used as a kill switch for connected devices. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the devic... Read MoreColor Black Conform to USB2.0 data transfer / energization Terminal Shape USBA (female), USBA (male) Female mounting USB・A Male mounting USB・ADiscontinued
- KASHIMURA Charge conversion adapter microUSB → iPhone / iPodMass (g) 3 Dimensions, Width W x Height H x Depth D (mm) 32×25×9Discontinued
- ELECOM Dock extension cable for iPhoneEasy connection to speakers and chargers even with the genuine iPhone 4 bumper attached! Dock extension cable that allows you to extend the iPhone Dock cable as it is. It is a cable that has a Dock connector male on one side and a Dock connector female on the other, and you can extend the Dock ca... Read MoreCable diameter (Φmm) About 4.5mmDiscontinued
- KASHIMURA Charge conversion adapter microUSB → WALKMANDimensions, Width W x Height H x Depth D (mm) 23×27×8 Mass (g) 12Discontinued