Mass (g) 0.1 Operating Ambient Temperature (℃) 0~70 Memory 144 bytes Dimensions, Width W x Depth D x Height H (mm) 23×23×0.6 Imposition 5 Sheet Size Deformation
Compatible with 1Seg and Full Seg. TV antenna for smartphones (rod antenna type) that can adjust the length of the antenna according to the reception frequency.
plating (Plug) Gold plating Cable Length (cm) 3 (excluding connector) Color Black RoHS directive (corresponding to 10 substances) Correspondence
"PG-ICEBS01" eliminates frustration caused by reading errors! An error prevention sheet for contactless IC cards. Depending on the position and case where the card is inserted into the smartphone case, the radio waves of the smartphone may interfere with the IC card type commuter pass o... Read More
Mass (g) 3 Dimensions, Width W x Height H x Depth D (mm) 53×85×0.3
Prevents IC card reading errors at ticket gates and convenience stores. A reading error prevention sheet that prevents reading errors by stacking it on an IC card and storing it in a smartphone case.
It is a reading error prevention sheet for IC cards that prevents reading errors at ticket gates ... Read More
Compatible with all major technology brand devices. Tool kit for repair work with peace of mind Efficient maintenance with a tool set that includes all the tools necessary for repairing mobile phones, tablets, and smartphones
An ultra-thin conductive silver fiber gaming finger cap that allows you to operate the screen as if you were using your finger. With high durability specifications that are resistant to fraying and tearing, it can be washed repeatedly.
Color Silver Included Accessories manual Mass (g) 0.3 Type Finger cap Screen Size No question Material Conductive silver fiber
Instantly charge with sunlight [Full charge of smartphone in about 2 hours] Tablet can also be charged !!
Charging is possible anytime, anywhere as long as there is sunlight
There is no power storage function. Also, it cannot be charged with fluorescent light.
Maximum Output (W) 14 Conversion Efficiency (%) 19 USB port number 2 Mass (g) About 620-700 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Material PET + EVA + solar power cell + PCB
A stainless steel band for HUAWEI Band 6 with an elegant design and a structure in which long and thin stainless steel is woven to fit your wrist. It features fine size adjustment, good breathability and high durability.
Set Contents Band x 1 Suitable Models HUAWEI Band 6 Material Stainless steel Suitable Band (mm) about 120 to 210
A shock-absorbing, high-gloss type full-cover film with a fingerprint prevention function that protects the AirTag from shocks with a 3D design that follows the curved surface without damaging the design of the device body.
Made of silicone that is resistant to sweat and water and comfortable to wear, it is an active type silicone band for Fitbit Charge 5 that is ideal for sports because it is lightweight and does not get stuffy with many ventilation holes.
Set Contents Band x 1 Suitable Models Fitbit Charge 5 Material Silicon
A fabric band for HUAWEI Band 6 that is comfortable to wear all day long and uses a soft material that can be used in any situation, whether casual or active.
Set Contents Band x 1 Suitable Models HUAWEI Band 6 Material Nylon, polyester Suitable Band (mm) about 120 to 210
It comes with a foldable smartphone pedestal, so you can make the screen of your smartphone bigger and easier to see just by setting the loupe and smartphone on the pedestal. It is a very convenient magnifying glass that makes it easy to enjoy videos on a powerful screen, magnify cooking recipes,... Read More
assembly dimensions (width_W x depth_D x height_H) (mm) 117×166×128 Main Unit Dimensions, Width W x Depth D x Height H (mm) 166×125×5 Magnification 2 times Mass (g) 39.5 Dimensions, Width W x Depth D x Height H (mm) Lens: 123 x 66 x 1
A grip-type 4-button game controller that comes with two direct touch adapters that can be attached to a smartphone to enable 6-finger gameplay. With ultra-light trigger button specifications, if you insert a direct touch adapter, you can operate with no time lag with two buttons.
Number of Buttons 4 button Mass (g) 88 Outer dimensions, Width W x Height H x Depth D (mm) Approximately 175 x 97 x 47 Audio content Click sound: silence Case Correspondence (maximum 10.5 mm) Type Grip type Color Red Included Accessories manual
The twist-and-lock design allows the AirTag to be securely stored in a secure holder. With the strap, you can attach it firmly to your belongings . Protects AirTag from scratches. The open design ensures that personalized characters are always displayed. 4 stylish colors
A joystick-type control button that enables drone operation with a blind touch on a smartphone. You can freely move the smartphone icon at the bottom center of this product 360 degrees, and you can concentrate on the operation while checking the drone. In addition to operating the drone, it can a... Read More
Mass (g/piece) 1 Number of Buttons 2 buttons in total Set Contents 2 control buttons Dimensions, Diameter x Thickness (Φmm x mm) Approximately 26 x 4.5 Material Body: ABS / Silicon, Case: PP Color Green Type Joystick type Included Accessories Storage case, manual Button specifications Touch-type Specification [Click] Silence
It is a suction type controller that improves the operability of the movement operation icons of action games for smartphones. Comes with a storage case, making it convenient to carry around.
Number of Buttons 1 button Set Contents 1 controller Mass (g) About 4 Suitable for Case support Volume Click: Quiet Included Accessories Instruction manual Material PC, ABS, silicon, (Case: PP) Conform to Power cable, wired earphone Color Silver & milky white Type Stick type (adsorption type) Button specifications Touch-type
An ultra-thin conductive silver fiber gaming finger cap (one size fits all) with excellent fit, durability, responsiveness and breathability. By folding back, the tightening condition is improved, the deviation due to loosening of the finger cap is reduced, the fraying of the cutting edge is prev... Read More
Mass (g/sheet) About 0.3 Button specifications Attached to the finger Material Conductive silver fiber Type Finger cap (fit) Set Contents Free size 4 pieces set Included Accessories Instruction manual Color Silver
An ultra-thin conductive silver fiber gaming finger cap (S size) with excellent fit, durability, responsiveness and breathability. By folding back, the tightening condition is improved, the deviation due to loosening of the finger cap is reduced, the fraying of the cutting edge is prevented, and ... Read More
Mass (g/sheet) About 0.3 Button specifications Attached to the finger Material Conductive silver fiber Type Finger cap (fit) Included Accessories Instruction manual Color Silver Set Contents Small size set of 4
A ring strap that is convenient for preventing smartphones from falling through your finger. You can quickly remove your smartphone or digital device from your pocket by putting your finger on the ring. Since it uses a soft TPU material, it fits comfortably in your hand and you do not have to wor... Read More
Mass (g) 2 Dimensions, Width W x Height H x Depth D (mm) 27×100×5
S size gaming finger cap that uses high-sensitivity conductive fibers to enable smooth operation of smartphones and tablets. By strengthening the finger insertion slot, durability and fit are improved. The S size is suitable for use on the thumb with thin fingers and fingers other than the thumb.
Button specifications Attached to the finger Type Finger cap Color Gray Set Contents S size 6 sheets set
A MAGKEEP magnet sticker that can be attached anywhere you like to hold the MagSafe-compatible iPhone 12 series. You can use it just by peeling off the peeling sticker and sticking it where you want to attach it.
* If you attach it to the wallpaper, the pasted part may be peeled off or damaged.
Dimensions, Diameter x Thickness (Φmm x mm) About 61 x about 3 Set Contents Sticker x 1
It is a gaming finger cap (S size) with ultra-thin conductive silver fiber specifications that has excellent fit, durability, responsiveness and breathability, and comes with functional pads with two different characteristics, centralized operation and click feeling. By folding back, the tighteni... Read More
Set Contents 2 S size, 2 Focus pads, 2 Click pads Button specifications Attached to the finger Volume Click: Quiet Mass (g/sheet) Finger cap: about 0.3, pad: about 0.1 Color Finger cap: silver, pad: black Type Functional finger cap Included Accessories Instruction manual
It is a long stroke type controller that improves the operability of the movement operation icons of action games for smartphones. The transparent swirl frame can be moved with a large stroke for light and accurate operation.
Number of Buttons 1 button Set Contents 1 controller Mass (g) About 6 Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 44 x 29 x 32 Color Black & clear Suitable for Case compatible (maximum 11.5 mm) Volume Click: Quiet Included Accessories Instruction manual Conform to Power cable, wired earphone Type Stick type (long) Button specifications Touch-type
It is a Y-shaped screwdriver that is indispensable for iPhone 7 and later models. Since the tip of the handle rotates, you can rotate the shaft while pressing the driver body with your palm.
Material Aluminum / iron Standard Driver: Y0.6 (Y-shaped 0.6mm / Y000)
Cable bungee & cable lift that prevents cable entanglement and catching by fixing the mouse cable and improves operability. We totally enable comfortable mouse operation like wireless mouse.
Mass (g) About 270 Applicable Cable (Φmm) Up to approx. 3.8 in diameter Set Contents cable bungee, cable lift
Cute smart accessories born in Europe An item finder that allows you to find things around you such as keys, luggage, children's toys, etc. through the Apple Find My network, which consists of hundreds of millions of Apple devices around the world. You can find what you are looking for by pla... Read More