Switching Hubs
Other Related Pages
- FXC ES1016VL3 + ES1016VL3-SBX Set ProductIt is a bundled product of the product itself and a lifetime warranty (advanced sendback maintenance for up to 7 years from the limited stock date of the product).Product Type Switching hubfrom S$569.90Min. 7 days
- ELECOM Switching hub + 8 ports + 10 / 100M + external power supply AC adapter + plastic housing + EHC-F08PAIt is a 100BASE-TX compatible AC adapter power supply plastic housing 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. Th... Read MoreTransmission speed (Gbps) 0.8 (maximum effective) Maximum Data Transfer Rate (Mbps) (Theoretical) 1.2 Rated Power Consumption (W) 1.9 Type of Connection 100BASE-TX/10BASE-T Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 140.0×86.5×34.0 Mass (g) 150 Energy consumption efficiency (W / Gbps) 2.4 Number of Registered MAC Addresses 2048 (total for all ports) Number of Ports 8 Power Supply Method AC adapter Input Voltage (V) AC100~240±10% 50/60Hz Installation Posture Horizontal installation, wall hanging Network type IEEE802.3u/IEEE802.3 Connector Shape RJ-45 ×8 Switching Method Store & Forward Calorific Value (KJ/h) Up to about 6.9 Applicable Standard VCCI ClassB Material plastic
- BUFFALO 10 / 100Mbs compatible switching Hub metal enclosure / power supply built-in modelCompact size that fits in a small space Supports various installation needs A metal housing with a built-in power supply that does not require an AC adapter and has better heat dissipation and higher reliability than a fanless housing that realizes a clean and quiet environment around the outlet.... Read MoreOperating Temperature / Humidity Range 0 to 40 ° C, 10 to 85% (no condensation) Maximum Power Consumption (W) 1.8 Power Input (V) 100(50/60Hz) Type of Connection 100BASE-TX/10BASE-T Data Packet Rate 148810pps(100BASE-TX)、14881pps(10BASE-T) Outer Dimensions, Width W x Depth D x Height H (mm) 185 x 99 x 30 (excluding protrusions) Mass of Main Unit (g) 470 Number of Ports 8 Buffer Memory 96KB Power Supply Method Built-in power supply Access Method CSMA/CD RoHS directive (corresponding to 10 substances) Correspondence Energy Consumption Efficiency, Based on the Energy Saving Act D category 2.1W / (Gbit / s) fan None Data transfer Store & Forward Transmission Distance (m) Up to 100 Standard to Conform VCCI classB Color White Material metal
- ELECOM Switching hub + 8 ports + 10 / 100M + External power supply AC adapter + With magnet + Plastic housing + EHC-F08PAIt is a 100BASE-TX compatible AC adapter power supply plastic housing 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. Th... Read MoreTransmission speed (Gbps) 0.8 (maximum effective) Maximum Data Transfer Rate (Mbps) (Theoretical) 1.2 Rated Power Consumption (W) 1.9 Type of Connection 100BASE-TX/10BASE-T Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 140.0×86.5×34.0 Mass (g) 160 Energy consumption efficiency (W / Gbps) 2.4 Number of Registered MAC Addresses 2048 (total for all ports) Number of Ports 8 Power Supply Method AC adapter Input Voltage (V) AC100~240±10% 50/60Hz Magnet Attached Network type IEEE802.3u/IEEE802.3 Connector Shape RJ-45 ×8 Switching Method Store & Forward Calorific Value (KJ/h) Up to about 6.9 Applicable Standard VCCI ClassB Material plastic
- BUFFALO Giga compatible switching Hub metal enclosure / power supply built-in model LSW4-GT-NSR seriesGiga switching HUB that combines power saving, security, and high speed To build a network and increase the number of connections. The metal body has excellent heat dissipation.Power Supply Voltage (V) 100(50/60Hz) Type of Connection 1000BASE-T/100BASE-TX/10BASE-T Buffer Memory 512KB Power Supply Method Built-in power supply Access Method CSMA/CD Connector Shape RJ-45 8-pole Data transfer Store & Forward Transmission Distance (m) Up to 100 Applicable Standard VCCI classA Material metalfrom S$339.90Min. 2 days
- BUFFALO Giga 8 port switching hub Built-in power supply Metal housing With magnetA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read MoreTransmission Distance (m) (Maximum) 100 Power Consumption (W) (Maximum) 3.8 Operating Environment 0-40 ° C / 10-85% (non-condensing) Warranty Period 1 year Power Supply Voltage (V) 100(50/60Hz) Outer Dimensions, Width W x Depth D x Height H (mm) 173 x 86 x 29 (excluding protrusions) Number of Ports 8 Mass (g) About 370 Power Supply Method Built-in power supply Access Method CSMA/CD Terminal Shape RJ-45 type 8 poles (unshielded type) Data transfer Store & Forward Standard VCCI Class B Magnet Yesfrom S$109.90Min. 2 days
- ELECOM Switching hub + 8 ports + 10 / 100M + Built-in power supply + With magnet + Metal housing + White + EHC-F08MN-HJWIt is a 100BASE-TX compatible metal housing with built-in power supply, 8-port LAN hub (LANHUB). An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. ... Read MoreWarranty Period 1 year Type of Connection 100BASE-TX/10BASE-T Number of Registered MAC Addresses 2048 (total for all ports) Input Voltage (V) AC100V±10% 50/60Hz Power Supply Method Built-in power supply Communication Protocol Full duplex / half duplex Network type IEEE802.3u/IEEE802.3 Connector Shape RJ-45 Switching Method Store & Forward Auto negotiation Supported (100 / 10Mbps) Applicable Standard VCCIClassB Material metal
- SANWA SUPPLY Gigabit compatible switching hub (with loop detection function)The loop detection function is carried and the loop failure is notified. Since it is a built-in power supply type, the cable can be easily routed. Since it is a metal housing, it has excellent heat dissipation and has a fanless design. * The amount of heat generated by this product differs depend... Read MoreCable Length (m) (Power) 1.8 Type of Connection 1000BASE-T/100BASE-TX/10BASE-T Jumbo frame 9KB Power Supply Method Built-in power supply Access Method CSMA/CD fan None Switching Method Store&Forward Material metalfrom S$109.90Min. 2 days
- PLANEX Giga compatible 16-port power built-in switching hub (metal enclosure)The "FXG-16IM5" is a switching hub with a built-in gigabit 16-port power supply that uses a fanless design with a highly heat-dissipating metal body. In addition to suppressing unnecessary packet transmission by narrowing down the functions, it is a fanless design using a metal body wit... Read MoreNumber of Ports 16 Power Supply Method Built-in power supply RoHS directive (corresponding to 10 substances) Correspondence fan None Material metal
- BUFFALO 10 / 100M switching Hub metal enclosure / built-in power supply model 16 portsStable operation makes it easy to install, ideal for home and small office hubs. Automatic and energy saving. Evolved "Random power saving NEXT" Supports a wide range of installation environments with a fanless compact housing that reduces network failures with the "Random power sa... Read MoreBuffer specifications (Capacity) 256KB Data Transfer Rate 10 (10BASE-T)、100 (100BASE-TX) Power Supply Voltage 100V 50/60Hz Number of Ports 16 Outer dimensions, Width W x Height H x Depth D (mm) 190×43×125mm Maximum Power Consumption (W) 3 Mass (g) 800 Power Supply Method Built-in power supply Access Method CSMA/CD fan None Terminal Shape RJ-45 8-pole Data transfer Store & Forward Operating Environment Temperature: 0-40°C Humidity: 10-85% Transmission Distance (m) Up to 100 Current Consumption (mA) Up to 45 Applicable Standard VCCI classA Material metal
- ELECOM Switching hub + 16 ports + 10 / 100M + Built-in power supply + Metal housing + White + EHC-F16MN-HWA 16-port LAN hub (LANHUB) with a built-in power supply that supports 100BASE-TX. An eco-power-saving type that complies with the Energy Conservation Law. No electrolytic capacitor is used on the main board. This is a highly reliable switching hub that achieves a long-life design. The loop detect... Read MoreType of Connection 100BASE-TX/10BASE-T Number of Registered MAC Addresses 8000 cases (total for all ports) Input Voltage (V) AC100~240V±10% 50/60Hz Power Supply Method Built-in power supply Specification Built-in power supply Network type IEEE802.3u/IEEE802.3 Switching Method Store & Forward Auto negotiation Supported (100 / 10Mbps) Jumbo frame Supported (2Kbytes) Material metal
- NETGEAR Gigabit unmanaged switching hubA switching hub equipped with a 1000BASE-T compatible port. Quietness is achieved by the fanless design. -By registering as a user within 30 days from the date of purchase, the Limited Lifetime Hardware Warranty will be applied to the device itself. See Netgear HP for more information on the Limi... Read Morefan None Material metalfrom S$119.90Min. 2 days
- NETGEAR Gigabit unmanaged plus switching hubA switching hub equipped with a 1000BASE-T compatible port. Achieves quietness with a fanless design. Netgear's unmanaged plus switches provide widely required configuration functions such as VLAN and QoS. -By registering as a user within 30 days from the date of purchase, the Limited Lifetim... Read MoreType of Connection 10/100/1000Base-T fan Nonefrom S$129.90Min. 2 days
- BUFFALO Giga 5 port switching hub Built-in power supply Metal housing With magnetA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read MoreTransmission Distance (m) (Maximum) 100 Power Consumption (W) (Maximum) 2.5 Operating Environment 0-40 ° C / 10-85% (non-condensing) Warranty Period 1 year Power Supply Voltage (V) 100(50/60Hz) Number of Ports 5 Mass (g) About 310 Power Supply Method Built-in power supply Access Method CSMA/CD Terminal Shape RJ-45 type 8 poles (unshielded type) Data transfer Store & Forward Standard VCCI Class B Magnet Yesfrom S$75.99Min. 2 days
- BUFFALO Giga 5 port switching hub external power supply plastic housing with magnetA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read Morefrom S$58.99Min. 2 days
- BUFFALO Giga Layer2 Unmanaged Switch for BusinessUnmanaged switch optimized for business scene
- BUFFALO Layer 2 Giga unmanaged switch BS-GU20 seriesGuaranteed operating temperature 50 ° C, Giga unmanaged switch To build a network and increase the number of connections. Efficient communication is possible by reducing the load on the network by sending data only to the port to which the receiving terminal is connected during data communication.Power Supply Voltage (V) 100(50/60Hz) Type of Connection 1000BASE-T/100BASE-TX/10BASE-T Access Method CSMA/CD Connector Shape RJ-45 8-pole Data transfer Store & Forward Transmission Distance (m) Up to 100from S$249.90Min. 2 days
- BUFFALO Giga 8 port switching hub Built-in power supply Plastic housing With magnetA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read MoreTransmission Distance (m) (Maximum) 100 Power Consumption (W) (Maximum) 3.8 Operating Environment 0-40 ° C / 10-85% (non-condensing) Warranty Period 1 year Power Supply Voltage (V) 100(50/60Hz) Number of Ports 8 Mass (g) About 220 Power Supply Method Built-in power supply Access Method CSMA/CD Terminal Shape RJ-45 type 8 poles (unshielded type) Data transfer Store & Forward Standard VCCI Class B Magnet Yesfrom S$87.99Min. 2 days
- Corega 16 Port Giga Loop Guard for Corporations High Temperature (50 Degrees) Environment Power Saving Function (EEE) Compatible Power Supply Built-In Switching Hub 4 Years WarrantyIt supports loop guard (LDF detection) that detects network loops that occur due to connection mistakes and blocks communication on the corresponding port. Communication is automatically restored after the loop converges. Fanless design, compatible with 50 ° C Supports operating temperature of 50... Read MoreInput Current (A) (Maximum / Measured value) 0.24 Rated Input Current (A) 0.3 Operating Temperature (℃) 0~50 Mass (kg) 1.5 Average Power Consumption (W) 10 (up to 12) Type of Connection 1000BASE-T/100BASE-TX/10BASE-T communication speed 10Mbps/100Mbps/1000Mbps Maximum packet transfer capacity (Mpps) 23.8 (entire device / 64Byte) Outer Dimensions, Width W x Depth D x Height H (mm) 263 x 179 x 38 (excluding protrusions) Calorific Value (KJ/h) 38 (up to 43) Rated Frequency (Hz) 50/60 Operating Humidity (%) 80 or less (no condensation) Number of Registered MAC Addresses 8K Rated Input Voltage (V) AC100 Power Supply Method Built-in power supply fan None Switching Method Store & forward method
- NETGEAR Gigabit unmanaged plus switching hubA layer 2 unmanaged plus switch for business with 8 gigabit (10/100 / 1000Mbps) ports. A metal housing with high heat dissipation performance that does not require a cooling fan as a noise source. Palm-sized compact design. The power adapter is also compact. * By registering as a user within 30 d... Read MoreNoise Level (dB(A)) 0(25℃) Mass (kg) 0.5 Energy Consumption Efficiency, Based on the Energy Saving Act 0.5W/Gbps Operating Temperature (℃) 0~40 Type of Connection 10/100/1000Base-T Dimensions, Width W x Depth D x Height H (mm) 158×101×29 MTBF (hour) 2525259 Maximum Power Consumption (W) 4.5 Number of Ports 8 Suitable for Japanese GUI support Standard to Conform VCCI Class Afrom S$169.90Min. 2 days
- BUFFALO Switching Hub Plastic housing / 10 / 100Mbps compatible external power supply model 5 portsSlim & compact body switching hub. Two automatic power saving functions make you smart and save energy. Stable operation, easy to install, ideal for home and small office hubs. Highly reliable Japanese manufacturer is used for the condenser part. Uses an AC cable that has been processed to pr... Read Morefrom S$43.99Min. 2 days
- BUFFALO Switching Hub plastic housing / 10 / 100Mbps compatible external power supply model 8 portsSlim & compact body switching hub. Two automatic power saving functions make you smart and save energy. Stable operation, easy to install, ideal for home and small office hubs. Highly reliable Japanese manufacturer is used for the condenser part. Uses an AC cable that has been processed to pr... Read Morefrom S$55.99Min. 2 days
- BUFFALO 10 / 100M switching hub plastic housing / power supply model 16 portsStable operation makes it easy to install. Optimal for home / small office hubs. "Random power saving" function that automatically determines and adjusts power. "Loop detection" function reduces network failures. Wide installation environment with fanless compact housing. Corr... Read MoreBuffer specifications (Capacity) 256KB Maximum current consumption (A) 0.045 Warranty Period 1 year Data Transfer Rate 10 (10BASE-T)、100 (100BASE-TX) Power Supply Voltage 100V 50/60Hz Number of Ports 16 Outer dimensions, Width W x Height H x Depth D (mm) 200×44×129mm Maximum Power Consumption (W) 3 Mass (g) 550 Power Supply Method Built-in power supply Access Method CSMA/CD fan None Connector RJ-45 type 8-pole connector Data transfer Store & Forward Operating Environment Temperature: 0-40°C Humidity: 10-85% Transmission Distance (m) Up to 100 Applicable Standard VCCI classA Material plasticfrom S$119.90Min. 2 days
- BUFFALO Giga 8 port switching hub external power supply plastic housingA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read More
- BUFFALO Giga 8 port switching hub external power supply plastic housing with magnetA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read MoreTransmission Distance (m) (Maximum) 100 Power Consumption (W) (Maximum) 5.3 Operating Environment 0-40 ° C / 10-85% (non-condensing) Warranty Period 1 year Power Supply Voltage (V) 100(50/60Hz) Number of Ports 8 Mass (g) About 145 Power Supply Method Built-in power supply Access Method CSMA/CD Terminal Shape RJ-45 type 8 poles (unshielded type) Data transfer Store & Forward Standard VCCI Class B Magnet Yesfrom S$78.99Min. 2 days
- BUFFALO Switching Hub Metal 10 / 100MbpsSlim & compact body switching hub. Two automatic power saving functions make you smart and save energy. Stable operation, easy to install, ideal for home and small office hubs. Highly reliable Japanese manufacturer is used for the condenser part. Uses an AC cable that has been processed to pr... Read Morefrom S$64.99Min. 2 days
- TP-LINK 5-port 10/100 / 1000Mbps desktop switchType of Connection 10/100/1000Mbps Maximum Power Consumption (W) 3.2 (220V/50Hz) Number of Ports 5 Dimensions, Width W x Depth D x Height H (mm) 99.8×98×25 Product Type Switching hubfrom S$36.99Min. 2 days
- BUFFALO Layer 2 Giga Smart SwitchesEquipped with various management functions Reasonable high-performance switch that is easy to introduce High-reliability design and support window dedicated to corporations Optimal as a switch in a company that is becoming Giga. Automatic and energy saving. Evolved "Random power saving NEXT&... Read MoreBuffer specifications (Capacity) 1.5Mbytes Maximum current consumption (A) 0.23 Maximum Power Consumption (W) 10.6 Power Supply Voltage 100V 50/60Hz main memory (MB) 128 Outer Dimensions, Width W x Depth D x Height H (mm) 177×103×31 Number of Ports 8 Mass (kg) About 0.5 Access Method CSMA/CD Terminal Shape RJ-45 8-pole terminal Data transfer Store & Forward Transmission Distance (m) Up to 100 Calorific Value (KJ/h) Up to 38.4from S$279.90Min. 2 days
- SANWA SUPPLY Switching hubEquipped with a strong magnet, it can be firmly fixed to a steel desk or cabinet. The compact design uses a plastic case, so it can be installed anywhere. Since it is a fanless specification, the operating noise is quiet. It is equipped with an AUTO-MDIX function that can be used without worrying... Read MorePower Supply Method AC adapter Access Method CSMA/CD Included Accessories Instruction manual, AC adapter fan None Switching Method Store & Forward Magnet Yes Material plasticfrom S$39.99Min. 2 days
- BUFFALO Giga 5-port switching hub Power supply external plastic housingA new design that balances harmony with the interior and convenience of installation. Safety design that takes into consideration the tracking phenomenon. Two automatic power saving functions make you smart and save energy. Reduce network failures with the "loop detection" function. Com... Read Morefrom S$46.99Min. 2 days
- BUFFALO Corporate Giga compatible Layer2 unmanaged switchUnmanaged switch PoE compatible model optimized for business scene 5 ports for Giga (including 4 ports for PoE) PoE (IEEE802.3af) compatible metal housing with built-in power supply Operating environment temperature 0 ° C to 50 ° C Fanless loop prevention function (ON / OFF switchable) Power savi... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 225×39×143 Standard IEEE802.3af(PoE)from S$219.90Min. 2 days
- BUFFALO Switching Hub Plastic housing / 10 / 100Mbps compatible external power supply model (no magnet) 5 portsSlim & compact body switching hub. Low cost model. Two automatic power saving functions make you smart and save energy. Stable operation, easy to install, ideal for home and small office hubs. Highly reliable Japanese manufacturer is used for the condenser part. Uses an AC cable that has been... Read Morefrom S$39.99Min. 2 days
- TP-LINK 5-port 10 / 100Mbps desktop switchType of Connection 10/100Mbps Dimensions, Width W x Depth D x Height H (mm) 103.5×70×22 Maximum Power Consumption (W) 2.2 (220V/50Hz) Number of Ports 5 Product Type Switching hub
- Allied Telesis Magnet Kit XS Wall mounting accessoriesSuitable for For CO-BSW16TXfrom S$43.99Min. 2 days
- SANWA SUPPLY Gigabit compatible switching hubEquipped with a strong magnet, it can be firmly fixed to a steel desk or cabinet. The compact design uses a plastic case, so it can be installed anywhere. The loop detection function is carried and the loop failure is notified. Since it is a fanless specification, the operating noise is quiet. It... Read MorePower Supply Method AC adapter Access Method CSMA/CD Included Accessories Instruction manual, AC adapter fan None Switching Method Store & Forward Magnet Yes Material plasticfrom S$66.99Min. 2 days
- Corega Corega Office Series Giga-Compatible 8-Port Switching Hub for BusinessAn 8-port Gigabit Ethernet switch that specializes in VLAN functions and allows easy VLAN configuration. By supporting multiple VLANs and port-based VLANs and blocking communication between clients (between groups), a secure network can be constructed in environments where network separation is r... Read MoreType of Connection 1000BASE-T/100BASE-TX/10BASE-T communication speed 1000Mbps/100Mbps/10Mbps Data Transfer Rate 11.9 Rated input current (mA) 200 Buffer Memory 2Mbits Maximum Power Consumption (W) 5.3 Mass of Main Unit (g) 550 Number of Registered MAC Addresses 8K (total for all ports) Rated Input Voltage (V) AC100(50/60Hz) Switching Method Store & forward method Material metal
- BUFFALO Corporate Giga compatible Layer2 Smart Lite switchSmart Lite series equipped with VLAN, QoS, port mirroring, and loop preventionNumber of Ports 5from S$109.90Min. 2 days
- ELECOM Switching hub 8/16/24 port PoE Gigabit WEB Smart compatible VLAN Layer 2 3 year warrantyLayer 2 PoE Web smart giga switch that supports power supply compliant with IEEE802.3af/at (PoE+) on all ports that can set VLAN, QoS, etc. via a web browser. Supports heat resistance of 50°C and a 3-year warranty. Furthermore, switching hub for corporations which is reliable for long-term operat... Read MoreNetwork type IEEE802.3ab/IEEE802.3u/IEEE802.3 Switching Method Store & Forward Material metalfrom S$589.90Min. 2 days
- BUFFALO Layer 2 Giga PoE smart switchEquipped with various management functions Reasonable high-performance switch that is easy to introduce High-reliability design and support window dedicated to corporations Supports high-output power supply of all ports IEEE802.3at Optimal as a switch in a company that is becoming Giga. Automatic... Read MoreBuffer specifications (Capacity) 1.5Mbytes Maximum current consumption (A) 1.19 Power Supply Voltage 100V 50/60Hz Maximum Power Consumption (W) 117.9 main memory (MB) 128 Outer Dimensions, Width W x Depth D x Height H (mm) 215×130×43 Number of Ports 8 Mass (kg) About 0.8 Access Method CSMA/CD Terminal Shape RJ-45 8-pole terminal Data transfer Store & Forward Transmission Distance (m) Up to 100 Calorific Value (KJ/h) Up to 424.6from S$589.90Min. 2 days
- PLANEX Giga Compatible 8-Port Switching Hub with Built-In Power Supply (Metal Enclosure)The "FXG-08IM5" is a switching hub with a built-in gigabit 8-port power supply that uses a fanless design with a highly heat-dissipating metal body. In addition to suppressing unnecessary packet transmission by narrowing down the functions, it is a fanless design using a metal body with... Read MoreNumber of Ports 8 Power Supply Method Built-in power supply RoHS directive (corresponding to 10 substances) Correspondence fan None Material metalfrom S$84.99Min. 2 days