Modems
Other Related Pages
- RATOC Systems RS-232C 56K DATA/14.4K FAX ModemAn external analog modem with RS-232C connection (serial connection) that has a good reputation for operational stability. Equipped with a controller made by Conexant, which is a classic and attractive stable operation. The maximum data reception speed is 56Kbps (theoretical value), and the maxim... Read MoreSpeed 115200bps Mass of Main Unit (g) 146.8 Power Consumption (W) 3 Outer Dimensions (mm) 90 x 128 x 25 (excluding protrusions) LED POWER、DATA、OH Interface RS-232C Suitable Models Windows PC equipped with RS-232C portfrom S$229.90Min. 7 days
- RATOC Systems RS-232C 56K DATA / 14.4K FAX Modem (with USB conversion adapter)It is a set of an external analog modem REX-C56EX with RS-232C connection (serial connection), which has a good reputation for operational stability, a serial cable, and an adapter that converts USB to serial. You can connect an RS-232C modem to the USB port of your computer. Equipped with a cont... Read Morefrom S$269.90Min. 5 days
- Connect Digital line termination deviceDSU64CN is a line termination device used in the integrated digital communication network (INS64), ISDN leased line (64Kbit / s / 128Kbit / s), and Frame Relay network. Since it has a built-in polarity reversal switch, it can be used by switching even if the line to be used has the opposite polar... Read More
- HYTEC INTER ABiLINX 1002VDSL Modem A VDSL2 modem that can use existing telephone lines. The maximum link speed is 300 Mbps in both directions, and high-speed transmission is possible. In addition, the lightweight and compact design realizes cost reduction.Discontinued
- HYTEC INTER ABiLINX 1002iVDSL (Industrial Modem) A VDSL2 modem that can use existing telephone lines. The maximum link speed is 300 Mbps in both directions, and high-speed transmission is possible. In addition, the lightweight and compact design realizes cost reduction.Discontinued
- NIE Digital line termination device (2 ports)DSU64Nie is a line termination device compatible with INS Net 64. It is possible to connect various communication terminals such as gateways and digital telephones with BRI interface to INS Net 64 and high-speed digital lines. In addition, various services compatible with the I interface can be u... Read MoreDiscontinued
- HYTEC INTER ABiLINX 1124A collective VDSL2 modem. VDSL2 IP DSLAM for hotels, condominiums and dormitories realizes LAN extension with point-to-multipoint connection using metal wire.Discontinued
- HYTEC INTER ABiLINX 1108A collective VDSL2 modem. VDSL2 IP DSLAM for hotels, condominiums and dormitories realizes LAN extension with point-to-multipoint connection using metal wire.Discontinued
- HYTEC INTER ABiLINX 2515A15.2Mbps G.SHDSL.bis premises modem. ABiLINX 2515A is a G.SHDSL.bis premises modem that can extend LAN at a maximum of 15.2Mbps using the existing metal wire (telephone line). The transmission speed is 192kbps to 15.296Mbps, and it is equipped with 4 LAN ports and supports VLAN (802.1Q) settings.... Read MoreDiscontinued