Wireless Routers / Wired LAN Routers
Other Related Pages
- ELECOM WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired GigaIt is an 11ac compatible wireless LAN gigabit router that is equipped with an easy moving function and can be used with TVs, smartphones, tablets, PCs, etc. without troublesome settings. This product is an entry series of IPv6 (IPoE) compatible routers. You can automatically copy the information ... Read MoreLAN settings DHCP server / static IP address Number of connections Recommended 16 units Pattern Setting WPS compatible Access Method infrastructure
- ELECOM Wi-Fi Router Wireless LAN Adapter 433Mbps 11ac USB2.0It is strong against radio wave interference with 5GHz communication, and supports ultra-high-speed communication with a maximum of 433Mbps by 11ac (Wi-Fi5), so you can easily upgrade your PC. * 11 n / g / b (2.4GHz) communication is not supported. Please use it in combination with a wireless LAN... Read MoreData Transfer Rate (Theoretical value) up to 433 Transmitting Output 10mW / MHz or less Power Consumption (mA) 176 Outer Dimensions, Width W x Depth D x Height H (mm) 19×15×8 Mass (g) 2 Access Method Infrastructure, ad hoc, access point Interface USB2.0 Standard to Conform VCCI (Class B), TELEC Pattern Setting WPS (soft method)
- BUFFALO Air Station 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0High-sensitivity antenna (high gain) & movable mechanism Stable communication even in long distances and environments with many obstacles Upgrade a PC without 11ac to a comfortable 11ac speed "Easy setting" unique to Buffalo Antenna can be installed in a place with good visibilityOuter dimensions, Width W x Height H x Depth D (mm) 19×186×15 Maximum Power Consumption (W) 2.5 Power Supply 5V (powered from USB) Mass (g) About 20 Included Accessories Air navigator 2CD, instruction manual Access Method Infrastructure mode Operating Environment Temperature: 0-40°C Humidity: 10-85% Interface USB2.0
- BUFFALO Wireless LAN Base Unit 11n/g/b 300Mbps WSR-300HPEasy setting & safe Wi-Fi router recommended usage environment even for first-time users: 1 apartment room, 1 person For building a new network / Wi-Fi environmentTransmission Speed 10M / 100M / 1000Mbps (auto sense) Antenna 2.4GHz two Maximum Power Consumption (W) 5.8 Power Input (V) AC100(50/60Hz) Mass (g) About 232 Access Method CSMA/CD Frequency Range IEEE802.11g/IEEE802.11b:2.4GHz(1~13ch) Terminal Shape RJ-45 8-pole Switching Method Store & Forward protocol TCP/IP IP Acquisition Method WAN: Manual / DHCP / PPPoE
- ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.bWi-Fi (wireless LAN) radio waves do not reach or reach baths and toilets that are structurally difficult to pass through, such as bedrooms and children's rooms on separate floors that are far from the wireless router, or reinforcing bars. Ideal for customers! The setting is very easy, just pr... Read MoreInput Voltage (V) 100 Frequency Band (MHz) 2.4GHz(2400~2484) Outer Dimensions, Width W x Depth D x Height H (mm) 58.5×22×47.5 Power Consumption (W) About 1.6 Mass (g) About 40 Specification Channel / 1-13ch Standard IEEE802.11n/11g/11b Access Method Infrastructure protocol TCP / IP compatible Pattern Setting WPS Color White
- BUFFALO 12V AC adapter for Air Station ProEasily power the access pointRated Output DC 12V、4A Mass (g) Approx. 220 (weight of AC adapter only)
- ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.bWi-Fi (wireless LAN) radio waves do not reach or reach the baths and toilets where the wireless router's radio waves are difficult to pass due to the structure such as bedrooms and children's rooms on different floors away from the wireless router, or reinforcing bars. Ideal for customers... Read MoreWarranty Period 1 year Input Voltage (V) 100V-240 50/60MHz0.2A Outer Dimensions, Width W x Depth D x Height H (mm) 107×72×25 Channel used (ch) 1~13 Power Consumption (W) 2.9 Frequency (Hz) 2400~2484M Terminal 5 RJ45 ports Mass (g) Approx. 86 (AC adapter not included) Color Black protocol TCP/IP Standard to Conform VCCI (Class B), TELEC Pattern Setting WPS
- ELECOM Wi-Fi Router Wireless LAN Extension Unit 433 + 150Mbps 11ac / N / a / G / B USB2.0 EU RoHS Directive Compliant (10 Substances)It is a wireless LAN adapter with 11ac (Wi-Fi5) compatible 433M antenna that has improved the actual measurement communication speed on the 3rd floor of the detached house by 3.5 times. * Comparison with WDC-433SU2M2 series Equipped with a high-sensitivity 180-degree movable antenna, it is possib... Read MoreWarranty Period 1 year Transmitting Output 10mW / MHz or less Maximum Power Consumption (W) 2.5 Maximum current consumption (A) 500m Mass (g) About 14 Outer Dimensions, Width W x Depth D x Height H (mm) About 15 x about 15 x about 154 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC5 Material Plastic (black) Included Accessories Setup Guide / CD-ROM Power Supply USB bus power Standard USB2.0、TELEC、VCCIClassB、JATE Interface USB: Type-A (male) x 1 port Pattern Setting WPS (soft / button method) Access Method infrastructurefrom S$47.99Min. 2 days
- BUFFALO 11ac 2 × 2 dual band wireless LAN access point for Air Station Pro corporationAchieves stable communication with the "interference wave automatic avoidance function" model for corporations with a small housing that is ideal for hotels and small stores 11ac that realizes high-speed forwarding Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped with &... Read MoreStandard to Conform VCCI ClassB compliant Maximum Power Consumption (W) 9.6 Warranty Period 3 yearsfrom S$359.90Min. 2 days
- BUFFALO Wireless LAN access point with corporate administrator function 11ac / n / a & 11n / g / b 866 + 866 + 400MbpsDFS failure avoidance function "Equipped with automatic interference wave avoidance function" realizes stable communication 11ac that realizes stable communication high-speed transfer even on a tablet running on battery Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped w... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 175×200×45 Maximum Power Consumption (W) 18 Standard to Conform VCCI ClassB compliant Mass (g) About 800from S$699.90Min. 2 days
- BUFFALO Air station 11ac / n / a / g / b 866Mbps USB3.0 Wireless LAN cordless handset for 0Upgrade your PC to a comfortable 11ac speed Install smartly and improve reception sensitivity "Easy setting" unique to Buffalo wireless LAN productsMaximum Power Consumption (W) 4.5 Power Supply 5V (powered from USB) Outer dimensions, Width W x Height H x Depth D (mm) 74×27×14 Mass (g) About 18 Access Method Infrastructure mode Interface USB3.0/USB2.0
- TP-LINK AX1500 + Wi-Fi + 6 + routerWi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. .. Wi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. Triple-core CPU-Equipped with a 1.5 GHz triple-core CPU to achieve a crisp response. Wider Wi-Fi Range-Combining four high gain external antennas with beamforming technology, you c... Read MorePower Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi 6 wireless routerfrom S$129.90Min. 2 days
- BUFFALO Wired Broadband Router BroadStationSupports a wide range of broadband lines! High-speed router that takes advantage of the performance of optical fibers For building a new network environmentTransmission Distance (m) 100 Number of Registered MAC Addresses 1024 addresses (self-learning method) Data Transfer Rate 10M /100Mbps (Autosense) Transmission Speed 10M/100Mbps (auto sense) Outer dimensions, Width W x Height H x Depth D (mm) 145×124×33 Data Packet Rate 148810pps(100BASE-TX)、14881pps(10BASE-T) Mass (g) 270 Buffer Memory 64KB Power Input (V) AC100(50/60Hz) Maximum Power Consumption (W) About 3.55 Access Method CSMA/CD Energy Consumption Efficiency, Based on the Energy Saving Act Class A 1.7 Connector Shape RJ-45 type 8-pole connector Applicable Standard VCCI ClassB Switching Method [LAN] Store and Forward
- BUFFALO Wireless LAN repeater 11n / g / b 300Mbps Air StationSupports SSID for repeaters that can be connected / connected anywhere in the house by relaying radio waves Stabilizes communication between Wi-Fi router and repeater Supports various layouts, can be installed anywhereOuter dimensions, Width W x Height H x Depth D (mm) 140 x 140 x 31 (excluding stand) Frequency (GHz) 2,412~2,472MHz Maximum Power Consumption (W) 5.8 Power Supply AC100V 50/60Hz Mass (g) Approximately 232 (excluding stand) Operating Environment Temperature: 0-40°C Humidity: 10-85%from S$66.99Min. 2 days
- ELECOM WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0It supports IEEE802.11b / g / n and is capable of wireless communication up to 150Mbps. It supports the industry standard 2.4GHz communication and can be used not only in home routers but also in a wide range of environments such as Wi-Fi spots and pocket routers. With the world's smallest cl... Read MoreWarranty Period 1 year Transmitting Output 10mW / MHz or less Transmission method 11n / g: OFDM method 11b: DS-SS Maximum current consumption (A) 150mA Outer Dimensions, Width W x Depth D x Height H (mm) 15mm×8mm×17mm Playback Channel 2.4GHz:1~13ch Mass (g) About 2 Included Accessories Easy Setup Guide Interface USB2.0 Data Transfer Rate Up to 150Mbps Pattern Setting WPS (soft method)
- ELECOM Wi-Fi Router Wireless LAN Base Unit Portable Compact 300MbpsIt is a Wi-Fi portable router that allows you to easily use the Internet via Wi-Fi (wireless LAN) communication by connecting to a wired LAN port on the go such as a hotel. It supports high-speed Wi-Fi communication of 11ngb 300Mbps (theoretical value), which is about 4 times faster than LTE line... Read MoreRated Power Consumption (W) (Maximum) about 2.4 Number of Channels 1~13ch Frequency band (GHz) 2.4(2,412~2,472MHz) Outer Dimensions, Width W x Depth D x Height H (mm) About 24 × 65 × 18 Mass (g) Approx. 20 (main unit only) Conform to Auto MDI / MDI-X, auto-negotiation Input Power DC5V、0.5A protocol TCP / IP (IPv4) / Routing supported Connector Shape USB(microB) Operating Environment VCCI (Class B) Standard to Conform Various: About 2.4W Connector WAN: RJ-45 x 1 port Pattern Setting WPS (button / PIN)from S$69.99Min. 2 days
- TP-LINK AC600 + dual band wireless LAN cordless handset + USB adapter802.11ac / a / n / b / g High Speed Dual Band USB 2.0 Maximum Speed 5GHz Band 433Mbps 2.4GHz Band 200Mbps 3 Year Warranty. AC600 USB Wi-Fi adapter. High Speed Wi-Fi-802. Achieves speeds of 600 (433 + 200) Mbps with 802.11ac Wi-Fi. Dual band support-Play video streaming and games comfortably with ... Read MoreFrequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi5 wireless LAN slave unit (USB)from S$44.99Min. 2 days
- TP-LINK AC1300 + high power + dual band + wireless LAN cordless handset802.11ac / a / n / b / g High power antenna installed High-speed dual band USB 3.0 Maximum speed 5GHz band 867Mbps 2.4GHz band 400MbpsFrequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi5 wireless LAN slave unit (USB)
- BUFFALO Wireless LAN base unit 11ac / n / a / g / b 1733 + 800MbpsFully utilize the performance of smartphones (11ac2x2 installed) 11ac4x4 installed Beamforming + MU-MIMO that is comfortable in the smartphone era Maximum throughput is increased by improving CPU performance compared to the conventional model Slim compact housing that fits in the interior "K... Read MorePower Consumption (W) 13.7 (maximum) Outer dimensions, Width W x Height H x Depth D (mm) 37.5×160×160 Antenna 5GHz / 2.4GHz 4 (built-in) Power Supply AC100V 50/60Hz Mass (g) About 382 Color Black Transmission method CCK、DSSS、OFDM、MIMOfrom S$129.90Min. 2 days
- BUFFALO Air station 11ac / n / a / g / b 433 / 150Mbps Wireless LAN for USB2.0Upgrade your computer to a comfortable 11ac speed * The master unit must also support 11ac. Comfortable video playback by using the 5GHz band, which is resistant to radio wave interference. It's easy to use, it's easy to carry, it doesn't get in the way even if you point it at it, and... Read Morefrom S$36.99Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Extension Unit 867Mbps 11ac Small USB3.0 EU RoHS Directive Compliant (10 Substances)It is a small wireless LAN adapter compatible with 11ac / USB3.0 for corporations that supports USB3.0 and realizes high-speed wireless communication just by attaching it to a personal computer. By combining with a RADIUS server, it supports WPA2-EAP and IEEE802.1X / EAP authentication, which all... Read MoreTransmitting Output 10mW / MHz or less Warranty Period 3 years Maximum Power Consumption (W) 4.5(USB3.0)/2.5(USB2.0) Maximum current consumption (A) 900m Outer Dimensions, Width W x Depth D x Height H (mm) About 16 × about 34 × about 8 Mass (g) About 4 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC5 Material Plastic (black) Included Accessories Setup Guide / CD-ROM Power Supply USB bus power Interface USB: Type-A (male) x 1 port Pattern Setting WPS (soft / button method) Access Method infrastructurefrom S$86.99Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Base Unit Portable Compact 300Mbps AC AdapterIt is a Wi-Fi portable router that allows you to easily use the Internet via Wi-Fi (wireless LAN) communication by connecting to a wired LAN port on the go such as a hotel. It supports high-speed Wi-Fi communication of 11ngb 300Mbps (theoretical value), which is about 4 times faster than LTE line... Read MoreReceiving channel (ch) 1~13 Frequency band (GHz) 2.4 Wireless standard IEEE802.11n/g/b protocol TCP / IP (IPv4) (Routing compatible) Pattern Setting WPS (button / PIN)from S$73.99Min. 2 days
- ELECOM Wireless LAN Access Point for Corporations 433 + 300Mbps 11ac EU RoHS Directive Compliant for Small Hotels (10 Substances)It is a small 11ac (Wi-Fi5) wireless access point for corporations that is equipped with a wireless slave unit mode and can be easily connected wirelessly even with devices such as multifunction printers, POS terminals, and FA devices that are equipped with only wired ports. It supports 11ac and ... Read MoreOperating Humidity (%) 0 to 90 (no condensation) Operating Temperature (℃) 0~40 Warranty Period 3 years Power Consumption (W) About 5.8 Mass (g) Approximately 90 (main unit only) RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC51.5A(microB)from S$189.90Min. 2 days
- BUFFALO Air station 11n / a / g / b 300Mbps simple wireless LAN cordless handsetEasy unit to connect to LAN terminal & USB terminal Comfortable wireless LAN with 11n / a that is strong against radio wave interferenceOuter dimensions, Width W x Height H x Depth D (mm) 136×37×26 Maximum Power Consumption (W) 2.5 Mass (g) 50 Operating Environment Temperature: 0-40°C Humidity: 20-80% Power Supply USB bus power
- NEC Platforms M2M adapter + EA01LSmall LTE / 3G router for IoT / M2M. An entry model that can be operated with specifications suitable for indoor use, such as remote control of surveillance cameras and digital signage.
- ELECOM Wi-Fi Router Wireless LAN Repeater 867 + 300Mbps 11ac.n.a.g.bIt is the thinnest * in the industry * and is a USB-powered ultra-thin 11ac (Wi-Fi 5) compatible 2x2 repeater that informs you of the optimum installation location with a lamp. * As of November 2018 For 11ac compatible repeaters sold by Wi-Fi Alliance member companies. It is a "wireless LAN ... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 5 Mass (g) About 40 Conform to Automatic FW update Power Supply Connector: USB2.0TypeA Input Voltage (V) DC5±5% Supported protocols TCP/IP(IPv4) Standard VCCIClassB/TELEC/JATE Pattern Setting WPS compatible Access Method infrastructurefrom S$87.99Min. 2 days
- TP-LINK RE200Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi 5 repeaterfrom S$45.99Min. 2 days
- BUFFALO Air Station Pro 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0Ideal for building a secure office network High-sensitivity (high-gain) antenna and movable mechanism that can be used safely for 3 years from purchase Stable communication even in long-distance or environments with many obstacles Upgrade your PC without 11ac to a comfortable 11ac speed Antenna c... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 19×186×15 Maximum Power Consumption (W) 2.5 Warranty Period 3 years Power Supply 5V (powered from USB) Mass (g) About 20 Access Method Infrastructure mode Interface USB2.0from S$169.90Min. 2 days
- SUN CORPORATION (PC) LTE multi-carrier IoT / M2M dial-up router AX220A high-performance communication adapter equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AMTelecom. In addition to the mobile router function equipped with one Et... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Gray Transmission method LTE Specification NTT DoCoMo / KDDI / Softbank LTE network Included Accessories Startup manual (with warranty) Data Transfer Rate Up: Maximum 1 / Down: Maximum 1from S$479.90Min. 2 days
- TP-LINK AX1800+ mesh Wi-Fi systemWi-Fi 6 mesh Wi-Fi system Each unit 1201 + 574Mbps AX1800 Wi-Fi blind spot is zero and 3 years warranty.Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi 6 mesh routerfrom S$339.90Min. 2 days
- ELECOM Wireless LAN Adapter for Corporations 433Mbps 11acIt is strong against radio wave interference with 5GHz communication, and supports ultra-high-speed communication with a maximum of 433Mbps by 11ac (Wi-Fi5), so you can easily upgrade your PC. * 11 n / g / b (2.4GHz) communication is not supported. Please use it in combination with a wireless LAN... Read MoreTransmitting Output 10mW / MHz or less Outer Dimensions, Width W x Depth D x Height H (mm) 19×15×8 Warranty Period 3 years Mass (g) About 2 Access Method Infrastructure Interface USB2.0 Current Consumption (mA) Up to 176 Transmission Speed Up to 433Mbps Pattern Setting WPS (soft method)
- BUFFALO 11ac (2 × 2) Wi-Fi router WCR-1166DSPalm-sized beamforming compatible 11ac compatible Wi-Fi router For building a new network / Wi-Fi environmentNumber of terminals 1 (AUTO-MDIX compatible) Transmission Speed 10M / 100M (auto sense) Maximum Power Consumption (W) 7.1 Power Input (V) AC100(50/60Hz) Mass (g) About 139 Access Method CSMA/CD Terminal Shape RJ-45 8-pole Switching Method Store & Forward protocol TCP/IP IP Acquisition Method WAN: Manual / DHCP / PPPoEfrom S$76.99Min. 2 days
- TP-LINK RE450Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz(11ac) Data Transfer Rate 5GHz:Up to 1300Mbps、2.4GHz:Up to 450Mpbs Product Type Wi-Fi 5 repeaterfrom S$129.90Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Repeater 433 + 300Mbps 11ac.n.a.g.bIt can relay the wireless radio waves of the master unit that supports 11ac (Wi-Fi5) 433Mbps. Optimal communication is realized in four various relay modes. Wi-Fi (wireless LAN) radio waves do not reach or reach the baths and toilets where the wireless router's radio waves are difficult to pa... Read MoreWarranty Period 1 year Frequency (GHz) 2.4(2,400~2,484MHz) 、5(5,150~5,725MHz) Terminal AC plug Input voltage AC100-240V 50/60MHz 0.2A Power Consumption About 6.4W Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 68 × 30 × 98 Mass (g) Approximately 97 g (main unit only) Mounting Type Direct outlet Function LED power saving function protocol TCP/IP(IPv4) Conformed Standard VCCI (Class B), TELEC Pattern Setting WPS Color White (housing)from S$76.99Min. 2 days
- TP-LINK AC2600 + dual band + wireless LAN router + w/USB3.0Wireless LAN Router 1733 + 800Mbps MU-MIMO Beam Forming All Port Gigabit Dual Band High Speed IPv6 Homecare USB3.0 3 Year Warranty.Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Data Transfer Rate 5 GHz:1733 Mbps、2.4 GHz:800 Mbps Product Type Wi-Fi 5 wireless routerfrom S$159.90Min. 2 days
- TP-LINK AX1500 + Wi-Fi6 + Wireless LAN repeaterNew Generation Wi-Fi 6 (11AX) Wireless LAN Repeater 1201 + 300Mbps AX1500 3 year warranty. A repeater compatible with the latest standard Wi-Fi 6 that can connect more terminals at higher speed. Equipped with Gigabit Ethernet port-Wired connection is possible to PCs, TVs, game consoles, etc. at a... Read MorePower Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Data Transfer Rate 300 Mbps(2.4GHz)、 1200 Mbps(5GHz) Product Type Wi-Fi 6 repeaterfrom S$169.90Min. 2 days
- SUN CORPORATION (PC) LTE multi-carrier communication module installed Dial-up router for small-capacity data communication AC adapter antenna 2 set model Rooster AX220-SET AX220SETA high-performance communication adapter equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AMTelecom. An all-in-one model that includes an AC adapter and two extern... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Gray Transmission method LTE Data Transfer Rate Up: Maximum 1 / Down: Maximum 1from S$589.90Min. 2 days
- ELECOM Wireless Access Point for Corporations AP 1300 + 450Mbps Wi-Fi 11ac PoE EU RoHS Directive Compliant (10 Substances)It supports the latest wireless standard 11ac (Wi-Fi 5) and achieves a maximum of 1300 Mbps (standard theoretical value). It provides a WiFi environment of up to 1750Mbps (1300Mbps + 450Mbps, standard theoretical value) with simultaneous communication of 5GHz and 2.4GHz. By connecting to an 11n /... Read MoreAntenna (Wireless LAN) 3 × 3 Number of connections (Wireless LAN) 50 Warranty Period 3 years RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Magnet, mounting bracket Environment PC、mac Color White Applicable Standard WiFi、RoHS、VCCI(Class B)、TELECfrom S$499.90Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Base Unit + Repeater 1733 + 800Mbps 11ac.n.a.b.g Mesh NetworkBy building a wireless mesh network, smart home appliances such as Wi-Fi compatible air conditioners and IoT devices such as smart speakers will be easier to connect and more difficult to disconnect. E-Mesh Starter Kit (e-Mesh Router / e-Mesh Only) Repeater, 1 each). Mesh Wi-Fi that can expand yo... Read MoreConform to Hardware NAT supportfrom S$139.90Min. 2 days
- TP-LINK AC1200+MU-MIMO+Gigabit+Wireless LAN routerWireless LAN Router 867 + 300Mbps MU-MIMO Beam Forming All Port Gigabit Dual Band High Speed IPv6 3 Year Warranty.Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi 5 wireless routerfrom S$76.99Min. 2 days
Filter by categories