All Category

Wireless LAN Routers (Base Units)

View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction
  1. WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga
    ELECOM WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga
    It is an 11ac compatible wireless LAN gigabit router that is equipped with an easy moving function and can be used with TVs, smartphones, tablets, PCs, etc. without troublesome settings. This product is an entry series of IPv6 (IPoE) compatible routers. You can automatically copy the information ... Read More
    LAN settings  DHCP server / static IP address  Number of connections  Recommended 16 units  Pattern Setting  WPS compatible  Access Method  infrastructure 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  2. Wireless LAN Base Unit 11n/g/b 300Mbps WSR-300HP
    BUFFALO Wireless LAN Base Unit 11n/g/b 300Mbps WSR-300HP
    Easy setting & safe Wi-Fi router recommended usage environment even for first-time users: 1 apartment room, 1 person For building a new network / Wi-Fi environment
    Transmission Speed  10M / 100M / 1000Mbps (auto sense)  Antenna  2.4GHz two  Maximum Power Consumption (W)  5.8  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 232  Access Method  CSMA/CD  Frequency Range  IEEE802.11g/IEEE802.11b:2.4GHz(1~13ch)  Terminal Shape  RJ-45 8-pole  Switching Method  Store & Forward  protocol  TCP/IP  IP Acquisition Method  WAN: Manual / DHCP / PPPoE 
    Rating:
    73%
    from S$58.99
    Min. 2 days
  3. AX1500 + Wi-Fi + 6 + router
    TP-LINK AX1500 + Wi-Fi + 6 + router
    Wi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. .. Wi-Fi 6-High-speed next-generation Wi-Fi up to 1.5 Gbps. Triple-core CPU-Equipped with a 1.5 GHz triple-core CPU to achieve a crisp response. Wider Wi-Fi Range-Combining four high gain external antennas with beamforming technology, you c... Read More
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 6 wireless router 
    from S$129.90
    Min. 2 days
  4. Wi-Fi Router Wireless LAN Base Unit Portable Compact 300Mbps
    ELECOM Wi-Fi Router Wireless LAN Base Unit Portable Compact 300Mbps
    It is a Wi-Fi portable router that allows you to easily use the Internet via Wi-Fi (wireless LAN) communication by connecting to a wired LAN port on the go such as a hotel. It supports high-speed Wi-Fi communication of 11ngb 300Mbps (theoretical value), which is about 4 times faster than LTE line... Read More
    Rated Power Consumption (W)  (Maximum) about 2.4  Number of Channels  1~13ch  Frequency band (GHz)  2.4(2,412~2,472MHz)  Outer Dimensions, Width W x Depth D x Height H (mm)  About 24 × 65 × 18  Mass (g)  Approx. 20 (main unit only)  Conform to  Auto MDI / MDI-X, auto-negotiation  Input Power  DC5V、0.5A  protocol  TCP / IP (IPv4) / Routing supported  Connector Shape  USB(microB)  Operating Environment  VCCI (Class B)  Standard to Conform  Various: About 2.4W  Connector  WAN: RJ-45 x 1 port  Pattern Setting  WPS (button / PIN) 
    from S$69.99
    Min. 2 days
  5. Wireless LAN base unit 11ac / n / a / g / b 1733 + 800Mbps
    BUFFALO Wireless LAN base unit 11ac / n / a / g / b 1733 + 800Mbps
    Fully utilize the performance of smartphones (11ac2x2 installed) 11ac4x4 installed Beamforming + MU-MIMO that is comfortable in the smartphone era Maximum throughput is increased by improving CPU performance compared to the conventional model Slim compact housing that fits in the interior "K... Read More
    Power Consumption (W)  13.7 (maximum)  Outer dimensions, Width W x Height H x Depth D (mm)  37.5×160×160  Antenna  5GHz / 2.4GHz 4 (built-in)  Power Supply  AC100V 50/60Hz  Mass (g)  About 382  Color  Black  Transmission method  CCK、DSSS、OFDM、MIMO 
    from S$129.90
    Min. 2 days
  6. Wi-Fi Router Wireless LAN Base Unit Portable Compact 300Mbps AC Adapter
    ELECOM Wi-Fi Router Wireless LAN Base Unit Portable Compact 300Mbps AC Adapter
    It is a Wi-Fi portable router that allows you to easily use the Internet via Wi-Fi (wireless LAN) communication by connecting to a wired LAN port on the go such as a hotel. It supports high-speed Wi-Fi communication of 11ngb 300Mbps (theoretical value), which is about 4 times faster than LTE line... Read More
    Receiving channel (ch)  1~13  Frequency band (GHz)  2.4  Wireless standard  IEEE802.11n/g/b  protocol  TCP / IP (IPv4) (Routing compatible)  Pattern Setting  WPS (button / PIN) 
    from S$73.99
    Min. 2 days
  7. Wireless LAN Access Point for Corporations 433 + 300Mbps 11ac EU RoHS Directive Compliant for Small Hotels (10 Substances)
    ELECOM Wireless LAN Access Point for Corporations 433 + 300Mbps 11ac EU RoHS Directive Compliant for Small Hotels (10 Substances)
    It is a small 11ac (Wi-Fi5) wireless access point for corporations that is equipped with a wireless slave unit mode and can be easily connected wirelessly even with devices such as multifunction printers, POS terminals, and FA devices that are equipped with only wired ports. It supports 11ac and ... Read More
    Operating Humidity (%)  0 to 90 (no condensation)  Operating Temperature (℃)  0~40  Warranty Period  3 years  Power Consumption (W)  About 5.8  Mass (g)  Approximately 90 (main unit only)  RoHS directive (corresponding to 10 substances)  Correspondence  Input Voltage (V)  DC51.5A(microB) 
    from S$189.90
    Min. 2 days
  8. M2M adapter + EA01L
    NEC Platforms M2M adapter + EA01L
    Small LTE / 3G router for IoT / M2M. An entry model that can be operated with specifications suitable for indoor use, such as remote control of surveillance cameras and digital signage.
    Rating:
    100%
    from S$269.90
    Min. 2 days
  9. AX1800+ mesh Wi-Fi system
    TP-LINK AX1800+ mesh Wi-Fi system
    Wi-Fi 6 mesh Wi-Fi system Each unit 1201 + 574Mbps AX1800 Wi-Fi blind spot is zero and 3 years warranty.
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 6 mesh router 
    from S$339.90
    Min. 2 days
  10. 11ac (2 × 2) Wi-Fi router WCR-1166DS
    BUFFALO 11ac (2 × 2) Wi-Fi router WCR-1166DS
    Palm-sized beamforming compatible 11ac compatible Wi-Fi router For building a new network / Wi-Fi environment
    Number of terminals  1 (AUTO-MDIX compatible)  Transmission Speed  10M / 100M (auto sense)  Maximum Power Consumption (W)  7.1  Power Input (V)  AC100(50/60Hz)  Mass (g)  About 139  Access Method  CSMA/CD  Terminal Shape  RJ-45 8-pole  Switching Method  Store & Forward  protocol  TCP/IP  IP Acquisition Method  WAN: Manual / DHCP / PPPoE 
    from S$76.99
    Min. 2 days
  11. AC2600 + dual band + wireless LAN router + w/USB3.0
    TP-LINK AC2600 + dual band + wireless LAN router + w/USB3.0
    Wireless LAN Router 1733 + 800Mbps MU-MIMO Beam Forming All Port Gigabit Dual Band High Speed IPv6 Homecare USB3.0 3 Year Warranty.
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Data Transfer Rate  5 GHz:1733 Mbps、2.4 GHz:800 Mbps  Product Type  Wi-Fi 5 wireless router 
    from S$159.90
    Min. 2 days
  12. Wi-Fi Router Wireless LAN Base Unit + Repeater 1733 + 800Mbps 11ac.n.a.b.g Mesh Network
    ELECOM Wi-Fi Router Wireless LAN Base Unit + Repeater 1733 + 800Mbps 11ac.n.a.b.g Mesh Network
    By building a wireless mesh network, smart home appliances such as Wi-Fi compatible air conditioners and IoT devices such as smart speakers will be easier to connect and more difficult to disconnect. E-Mesh Starter Kit (e-Mesh Router / e-Mesh Only) Repeater, 1 each). Mesh Wi-Fi that can expand yo... Read More
    Conform to  Hardware NAT support 
    from S$139.90
    Min. 2 days
  13. AC1200+MU-MIMO+Gigabit+Wireless LAN router
    TP-LINK AC1200+MU-MIMO+Gigabit+Wireless LAN router
    Wireless LAN Router 867 + 300Mbps MU-MIMO Beam Forming All Port Gigabit Dual Band High Speed IPv6 3 Year Warranty.
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 5 wireless router 
    from S$76.99
    Min. 2 days
  14. TL-WR802N
    TP-LINK TL-WR802N
    Frequency (GHz)  2.4 GHz  Data Transfer Rate  2.4 GHz:300 Mbps(802.11n)  Product Type  Small router  Transmission method  Wi-Fi 4(IEEE 802.11n/b/g 2.4 GHz) 
    from S$48.99
    Min. 2 days
  15. Aterm W1200EX
    NEC Aterm W1200EX
    It can reach spots where radio waves are hard to reach!
    Mass (kg)  0.2 (main unit only)  Operating Temperature Range (℃)  0~40  Operating Humidity (%)  10 to 90 (no condensation)  Power Consumption (W)  6.5 (maximum)  Power Input (V)  AC100 ± 10% 50 / 60Hz (built-in device)  protocol  TCP / IP protocol  Standard  VCCI class B 
    from S$109.90
    Min. 2 days
  16. AC1900+MU-MIMO+Wi-Fi router
    TP-LINK AC1900+MU-MIMO+Wi-Fi router
    Wireless LAN Router 1300 + 600Mbps MU-MIMO Beam Forming All Port Gigabit Dual Band 3 Year Warranty.
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 5 wireless router 
    from S$87.99
    Min. 2 days
  17. TL-WR841N
    TP-LINK TL-WR841N
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4 GHz  Data Transfer Rate  2.4 GHz:300 Mbps(802.11n)  Product Type  Wi-Fi 4 wireless router  Transmission method  Wi-Fi 4(IEEE 802.11n/b/g 2.4 GHz) 
    from S$36.99
    Min. 7 days
  18. Wi-Fi Router Wireless LAN Base Unit 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    ELECOM Wi-Fi Router Wireless LAN Base Unit 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    By building a mesh network, IoT devices such as smart speakers are easier to connect and more difficult to disconnect. This is a single e-Mesh router model. You can build a mesh network by adding a single model of the e-Mesh dedicated repeater (sold separately). Equipped with our original mesh te... Read More
    from S$87.99
    Min. 3 days
  19. Wi-Fi Router Wireless LAN Repeater 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    ELECOM Wi-Fi Router Wireless LAN Repeater 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    This is a single e-Mesh repeater model that builds a mesh network in a wider area by connecting to an e-Mesh router *. * Even if the house becomes larger due to an optional move, adding this unit will cover a wider area. Equipped with our original mesh technology "e-Mesh" jointly develo... Read More
    from S$76.99
    Min. 3 days
  20. Wi-Fi Router Wireless LAN Base Unit + Repeater 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    ELECOM Wi-Fi Router Wireless LAN Base Unit + Repeater 867 + 400Mbps 11ac.n.a.b.g Mesh Network
    An e-Mesh starter kit (e-Mesh router, e-Mesh dedicated repeater, 1 each) that makes it easier to connect and disconnect IoT devices such as smart speakers by building a mesh network. No app is required, and when the power is turned on, the e-Mesh router and e-Mesh dedicated repeater are automatic... Read More
    from S$219.90
    Min. 3 days
  21. 5GHz+AC+867Mbps+23dBi+Outdoor+CPE
    TP-LINK 5GHz+AC+867Mbps+23dBi+Outdoor+CPE
    Equipped with 23dBi high gain directivity 2x2 MIMO, ideal for long-distance applications. [English Package Corporate Only] Maximum speed is 867Mbps (802.11ac) at 5GHz, equipped with 2x2 MIMO with 23dBi high gain directivity, ideal for long-distance applications, achieving excellent beam directivi... Read More
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  5.15?5.85GHz  Transmission method  IEEE 802.11a/n/ac 
    from S$299.90
    Min. 2 days
  22. TL-R470T+
    TP-LINK TL-R470T+
    Power Supply  100~240VAC、50/60Hz  Product Type  Corporate load balancing router 
    from S$76.99
    Min. 33 days
  23. High performance mesh router + MR2200ac
    Synology High performance mesh router + MR2200ac
    Introducing an intelligent mesh Wi-Fi function and best-in-class parental control.
    Frequency (GHz)  2.4GHz/5GHz  Transmission method  IEEE 802.11a/b/g/n/ac 
    from S$389.90
    Min. 2 days
  24. Wi-Fi Router Wireless LAN Base Unit 1733 + 800Mbps 11ac.n.a.b.g Mesh Network
    ELECOM Wi-Fi Router Wireless LAN Base Unit 1733 + 800Mbps 11ac.n.a.b.g Mesh Network
    By building a wireless mesh network, smart home appliances such as Wi-Fi compatible air conditioners and IoT devices such as smart speakers are easier to connect and more difficult to disconnect. This is a single e-Mesh router model. Mesh Wi-Fi that can expand your home Wi-Fi area like a mesh. It... Read More
    LAN settings  DHCP server / fixed IP address 
    from S$109.90
    Min. 3 days
  25. Velop+AX/Wi-Fi6 compatible/mesh Wi-Fi+ wireless LAN router
    LINKSYS Velop+AX/Wi-Fi6 compatible/mesh Wi-Fi+ wireless LAN router
    Compatible with next-generation high-speed wireless LAN standard Wi-Fi 6 (IEEE 802.11ax) technology, combined with world-class award-winning Linksys "Intelligent Mesh" technology, iPhone 11 / iPhone 11 for Wi-Fi 6 compatible devices With the increase of high bandwidth applications such ... Read More
    from S$689.90
    Min. 4 days
  26. TL-R480T+
    TP-LINK TL-R480T+
    Power Supply  100~240VAC、50/60Hz  Product Type  Corporate load balancing router 
    from S$109.90
    Min. 7 days
  27. AC1900 mesh Wi-Fi unit (1 unit)
    TP-LINK AC1900 mesh Wi-Fi unit (1 unit)
    1900Mbps WiFi Speed - Supports 3x3 MU-MIMO and supports high-speed WiFi up to 1900Mbps (600Mbps + 1300Mbps) for easy 4K video streaming. Deco handles traffic even on busy networks with nearly 100 connected devices. With Deco WiFi, the connection destination SSID is unified to one no matter how ma... Read More
    from S$139.90
    Min. 5 days
  28. WiFi wireless LAN router 11ax.ac.nagb 2402 + 574Mbps IPv6 IPoE compatible
    ELECOM WiFi wireless LAN router 11ax.ac.nagb 2402 + 574Mbps IPv6 IPoE compatible
    A Wi-Fi 6 compatible model that allows you to experience comfortable communication by replacing the Wi-Fi 5 router. Equipped with a secure security function even when used by telework or the whole family. Since it is equipped with a high-performance dual-core CPU, stable high-speed communication ... Read More
    Warranty Period  1 year  Data Transfer Rate  [Wired] 1000/100/10 
    from S$189.90
    Min. 4 days
  29. AX3000 mesh Wi-Fi system (set of 2)
    TP-LINK AX3000 mesh Wi-Fi system (set of 2)
    It supports high-speed WiFi 6 technology and achieves a total speed of 3000Mbps (2402Mbps + 574Mbps) in both bands. It supports 4 streams (5GHz: 2x2 / HE160 & 2.4GHz: 2x2) and reduces lag. Equipped with 3 gigabit ports, you don't have to worry about wired connection. Covers up to 600m 2 (... Read More
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Transmission Speed  3000Mbps(2402Mbps + 574Mbps)  Frequency Range  5GHz:2×2/HE160&2.4GHz:2×2  Product Type  Wi-Fi 6 mesh router 
    from S$399.90
    Min. 5 days
  30. SONICWALL  TZ270  WIRELESS  ADVANCED  EDITION (ADVANCED  PROTECTION  SERVICE  SUITE bundle)
    Sonic wall SONICWALL TZ270 WIRELESS ADVANCED EDITION (ADVANCED PROTECTION SERVICE SUITE bundle)
    TZ270W body + 1 year ADVANCED PROTECTION SERVICE SUITE.
    from S$3,899.00
    Min. 7 days
  31. SonicWall  TZ  570  Wireless  Main unit (1 year 8x5 support bundle)
    Sonic wall SonicWall TZ 570 Wireless Main unit (1 year 8x5 support bundle)
    SonicWall TZ 570 Wireless Main body. FW, VPN function standard, 1 year advance send back maintenance included.
    from S$6,899.00
    Min. 7 days
  32. SonicWall  TZ  570  Wireless  Total Secure  Advanced  Edition  Version  Main body
    Sonic wall SonicWall TZ 570 Wireless Total Secure Advanced Edition Version Main body
    TZ570W body + 1 year ADVANCED PROTECTION SERVICE SUITE.
    from S$10,990.00
    Min. 7 days
  33. AX3000 Dual Band Gigabit Wi-Fi 6 Router
    TP-LINK AX3000 Dual Band Gigabit Wi-Fi 6 Router
    High-speed WiFi 6 up to 2402Mbps (5GHz) & 574Mbps (2.4GHz) for smoother streaming and faster downloads. OFDMA technology increases capacity by a factor of four, allowing simultaneous connectivity with more devices. You can enjoy online games and video calls that require response speed more sm... Read More
    Power Supply  100~240VAC、50/60Hz  Frequency (GHz)  2.4GHz/5GHz  Product Type  Wi-Fi 6 wireless router 
    from S$169.90
    Min. 2 days
  34. Rooster DRX5010
    SUN CORPORATION (PC) Rooster DRX5010
    Equipped with a wireless LAN access point function (master unit), it can be connected as a wireless LAN device such as a tablet without adding a separate device. It has two SIM slots, and redundancy is realized by inserting SIMs of different carriers. As a result, when a communication failure occ... Read More
    from S$899.90
    Min. 2 days
  35. Aterm MR10LN SW
    NEC Platforms Aterm MR10LN SW
    You can choose various cheap SIM services * 2 provided by MVNO operators according to your needs, corresponding to the bands used by 4 domestic carriers * 1. More than 30 APNs including MVNO services of each company are preset in the terminal as an APN list, so setting is easy if you select from ... Read More
    Transmission method  LTE, 3G, wifi, USB cable (USB tethering 
    from S$339.90
    Min. 2 days
  36. WiFi Router Wireless LAN Master Unit WiFi 6 2402+800Mbps 11ax.ac.n.a.g.b Black Gigabit Telework
    ELECOM WiFi Router Wireless LAN Master Unit WiFi 6 2402+800Mbps 11ax.ac.n.a.g.b Black Gigabit Telework
    Achieves more stable high-speed communication with Wi-Fi 6 support. Since it is strong against connecting multiple devices at the same time, it is also ideal for teleworking and online learning. Unique function "Raku-Raku QoS" automatically optimizes communication for web conferencing ... Read More
    Number of connections  36 units (recommended)  Mode  Router mode / access point mode  Data Transfer Rate  WAN:1000/100/10 、LAN:1000/100/10  Access Method  infrastructure 
    from S$199.90
    Min. 2 days
  37. SONICWALL  TZ270  WIRELESS  ESSENTIAL  EDITION (ESSENTIAL  PROTECTION  SERVICE  SUITE bundle)
    Sonic wall SONICWALL TZ270 WIRELESS ESSENTIAL EDITION (ESSENTIAL PROTECTION SERVICE SUITE bundle)
    TZ270W body + 1 year ESSENTIAL PROTECTION SERVICE SUITE.
    from S$3,399.00
    Min. 7 days
  38. WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga Security Installed
    ELECOM WiFi Router Wireless LAN Master Unit 867 300Mbps 11ac.n.a.g.b Wired Giga Security Installed
    It is an 11ac compatible wireless LAN gigabit router that is equipped with an easy moving function and can be used with smartphones, tablets, PCs, etc. without troublesome settings. You can automatically copy the information (SSID / password) of the router you are using and the WPS button of this... Read More
    Warranty Period  1 year  Input Voltage (V)  AC100~240±10%(50/60Hz)  Power Consumption (W)  About 8.4 (maximum)  Mass (g)  Approximately 310 g (main unit only)  Color  Black  Number of connections  Recommended 16 units  Supported protocols  TCP/IP(IPv6/IPv4)  Material  plastic 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  39. SONICWALL  TZ370  WIRELESS  ESSENTIAL  EDITION (ESSENTIAL  PROTECTION  SERVICE  SUITE bundle)
    Sonic wall SONICWALL TZ370 WIRELESS ESSENTIAL EDITION (ESSENTIAL PROTECTION SERVICE SUITE bundle)
    TZ370W body + 1 year ESSENTIAL PROTECTION SERVICE SUITE.
    from S$4,699.00
    Min. 7 days
  40. For TZ470W  STATE FUL  HA  UP GRADE
    Sonic wall For TZ470W STATE FUL HA UP GRADE
    Stateful HA license for TZ470W.
    from S$869.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction