Wireless LAN Repeaters
- ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.bWi-Fi (wireless LAN) radio waves do not reach or reach baths and toilets that are structurally difficult to pass through, such as bedrooms and children's rooms on separate floors that are far from the wireless router, or reinforcing bars. Ideal for customers! The setting is very easy, just pr... Read MoreInput Voltage (V) 100 Frequency Band (MHz) 2.4GHz(2400~2484) Outer Dimensions, Width W x Depth D x Height H (mm) 58.5×22×47.5 Power Consumption (W) About 1.6 Mass (g) About 40 Specification Channel / 1-13ch Standard IEEE802.11n/11g/11b Access Method Infrastructure protocol TCP / IP compatible Pattern Setting WPS Color White
- ELECOM Wi-Fi Router Wireless LAN Repeater 300Mbps 11n.g.bWi-Fi (wireless LAN) radio waves do not reach or reach the baths and toilets where the wireless router's radio waves are difficult to pass due to the structure such as bedrooms and children's rooms on different floors away from the wireless router, or reinforcing bars. Ideal for customers... Read MoreWarranty Period 1 year Input Voltage (V) 100V-240 50/60MHz0.2A Outer Dimensions, Width W x Depth D x Height H (mm) 107×72×25 Channel used (ch) 1~13 Power Consumption (W) 2.9 Frequency (Hz) 2400~2484M Terminal 5 RJ45 ports Mass (g) Approx. 86 (AC adapter not included) Color Black protocol TCP/IP Standard to Conform VCCI (Class B), TELEC Pattern Setting WPS
- BUFFALO Wireless LAN repeater 11n / g / b 300Mbps Air StationSupports SSID for repeaters that can be connected / connected anywhere in the house by relaying radio waves Stabilizes communication between Wi-Fi router and repeater Supports various layouts, can be installed anywhereOuter dimensions, Width W x Height H x Depth D (mm) 140 x 140 x 31 (excluding stand) Frequency (GHz) 2,412~2,472MHz Maximum Power Consumption (W) 5.8 Power Supply AC100V 50/60Hz Mass (g) Approximately 232 (excluding stand) Operating Environment Temperature: 0-40°C Humidity: 10-85%from S$66.99Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Repeater 867 + 300Mbps 11ac.n.a.g.bIt is the thinnest * in the industry * and is a USB-powered ultra-thin 11ac (Wi-Fi 5) compatible 2x2 repeater that informs you of the optimum installation location with a lamp. * As of November 2018 For 11ac compatible repeaters sold by Wi-Fi Alliance member companies. It is a "wireless LAN ... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 5 Mass (g) About 40 Conform to Automatic FW update Power Supply Connector: USB2.0TypeA Input Voltage (V) DC5±5% Supported protocols TCP/IP(IPv4) Standard VCCIClassB/TELEC/JATE Pattern Setting WPS compatible Access Method infrastructurefrom S$87.99Min. 2 days
- TP-LINK RE200Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi 5 repeaterfrom S$45.99Min. 2 days
- TP-LINK RE450Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz(11ac) Data Transfer Rate 5GHz:Up to 1300Mbps、2.4GHz:Up to 450Mpbs Product Type Wi-Fi 5 repeaterfrom S$129.90Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Repeater 433 + 300Mbps 11ac.n.a.g.bIt can relay the wireless radio waves of the master unit that supports 11ac (Wi-Fi5) 433Mbps. Optimal communication is realized in four various relay modes. Wi-Fi (wireless LAN) radio waves do not reach or reach the baths and toilets where the wireless router's radio waves are difficult to pa... Read MoreWarranty Period 1 year Frequency (GHz) 2.4(2,400~2,484MHz) 、5(5,150~5,725MHz) Terminal AC plug Input voltage AC100-240V 50/60MHz 0.2A Power Consumption About 6.4W Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 68 × 30 × 98 Mass (g) Approximately 97 g (main unit only) Mounting Type Direct outlet Function LED power saving function protocol TCP/IP(IPv4) Conformed Standard VCCI (Class B), TELEC Pattern Setting WPS Color White (housing)from S$76.99Min. 2 days
- TP-LINK AX1500 + Wi-Fi6 + Wireless LAN repeaterNew Generation Wi-Fi 6 (11AX) Wireless LAN Repeater 1201 + 300Mbps AX1500 3 year warranty. A repeater compatible with the latest standard Wi-Fi 6 that can connect more terminals at higher speed. Equipped with Gigabit Ethernet port-Wired connection is possible to PCs, TVs, game consoles, etc. at a... Read MorePower Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Data Transfer Rate 300 Mbps(2.4GHz)、 1200 Mbps(5GHz) Product Type Wi-Fi 6 repeaterfrom S$169.90Min. 2 days
- TP-LINK TL-WA850REPower Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4~2.4835GHz Transmission method IEEE 802.11n, IEEE 802.11g, IEEE 802.11b Product Type Wi-Fi 4 wireless repeaterfrom S$39.99Min. 2 days
- TP-LINK AX3000 Wi-Fi6 wireless LAN repeaterDual-Band WiFi 6 - Two WiFi bands, 5GHz (up to 2402Mbps), which is resistant to radio interference, and 2.4GHz (574Mbps), which is easy to reach long distances, deliver stable WiFi over a wide area. TP-Link OneMesh Compatible - Combine with TP-Link OneMesh routers to create a mesh WiFi network. B... Read Morefrom S$169.90Min. 5 days
- Panasonic Wireless LAN repeater + DY-WE20-WIn a room where radio waves are hard to reachfrom S$279.90Min. 6 days
- ELECOM WiFi Wireless LAN Repeater WiFi6 11ax.ac.nagb 2402 + 574Mbps WhiteA stationary repeater equipped with Wi-Fi 6 compatible + high power built-in antenna that expands the reach of Wi-Fi and realizes a comfortable communication environment throughout the house. Easy connection with routers made by other companies including 5G home routers. Equipped with a patented ... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 11.03 Input Voltage (V) AC100±10% 50/60Hz Mass (g) Approximately 368 (main unit only) Installation form Deferred Supported protocols TCP/IP(IPv4) Pattern Setting WPS + 2.0 compatible Color White Access Method infrastructure Material plasticfrom S$199.90Min. 2 days
- TP-LINK AX3000 Wi-Fi 6 RepeaterTwo WiFi bands, 5GHz (2402Mbps), which is resistant to radio wave interference, and 2.4GHz (574Mbps), which is easy to reach far, deliver stable WiFi over a wide range. Combined with TP-Link OneMesh router, you can build a mesh WiFi network. It can also be used as a WiFi access point by connectin... Read MoreData Transfer Rate 5GHz:2402、2.4GHz:574 Standard 5GHz:IEEE 802.11a ,2.4GHz:IEEE 802.11b Frequency (GHz) 5、2.4from S$189.90Min. 5 days
- TP-LINK AC750 wireless LAN repeaterEnhance Wi-Fi signal, perfectly deliver Wi-Fi signal to areas where Wi-Fi signal can't reach or difficult to wire. Supports 802.11 b/g/n and 802.11ac Wi-Fi devices, dual-band transfer speeds up to 750Mbps, mini size and wall-mounted design for easy placement Portable, use Ethernet port to con... Read Morefrom S$48.99Min. 5 days
- ELECOM Wireless LAN Range Extender Wi-Fi 1201+574Mbps High-Speed CommunicationIt relays the radio waves of the Wi-Fi router and enables comfortable communication throughout the house! Wi-Fi 6 compatible + high power built-in antenna realizes more stable high-speed communication. Equipped with a patent-pending detached house mode, it is possible to connect to a detached hou... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 9 Input Voltage (V) AC100~240±10%~0.35A(50/60Hz) Mass (g) About 218 Installation form Direct outlet Mode Normal mode / hanare mode Supported protocols TCP/IP(IPv4) Various certifications VCCIClassB/TELEC/JATE Pattern Setting WPS 2.0 compatible Color White Access Method infrastructure Material plasticfrom S$139.90Min. 2 days
- TP-LINK AXE5400 Tri-Band Mesh Wi-Fi 6E System (Set of 2)Covering up to 500m 2 (2 packs), it creates a comfortable environment that reaches every corner of your home. The band is only available for WiFi 6E compatible devices, so you won't get interference from non-compatible devices. It also provides a dedicated backhaul between each Deco unit, hel... Read Morefrom S$669.90Min. 5 days
- TP-LINK PoE+ InjectorBy using PoE, it is possible to install Wi-Fi access points and surveillance cameras even in places where there is no outlet or where it is difficult to secure a power source such as outdoors. [English package corporate only] PoE + injector [3-year warranty].Power Supply 100~240VAC、50/60Hz Product Type PoE injectorfrom S$76.99Min. 2 days
- ELECOM WiFi Router Wireless LAN Range Extender 867+300Mbps 11ac.n.a.g.b CompactFrequency (GHz) 2.4、5 Maximum Power Consumption (W) 6 Connector AC plug Input Voltage (V) AC100~240 ±10% ~ 0.3A 50/60Hz Mass (g) About 125 Supported protocols TCP/IP(IPv4) Number of connections Two Pattern Setting WPS + 2.0 compatible Access Method infrastructure
- TP-LINK AC1900 Wi-Fi Range ExtenderBy relaying WiFi, the connectable area is greatly expanded. 2.4GHz and 5GHz support high-speed WiFi of 600Mbps and 1300Mbps respectively, so you can enjoy it without stress. IEEE802.11ac compatible dual band 3 stream, One Mesh compatible, 5GHz: 1300Mbps 2.4GHz 600Mbps 10/100 / 1000M LAN port.Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz(11ac) Product Type Wi-Fi 5 repeaterfrom S$119.90Min. 2 days
- BUFFALO Wireless LAN repeater 11ac / n / g / b 866 + 300Mbps Air Station High Power Compact ModelHigh-speed communication by relaying radio waves and connecting anywhere in the house High-speed standard "11ac" & "2x2" antennas can be used to find the optimal installation location. Simultaneous band connection Beamforming function Compatible with SSID for repeater Easy... Read MoreWarranty Period 1 year Outer dimensions, Width W x Height H x Depth D (mm) 65×95×40 Maximum Power Consumption (W) 7.1 Power Supply AC100V 50/60Hz Included Accessories Instruction manual Operating Environment Temperature: 0-40°C Humidity: 10-85%Discontinued
- ELECOM Wireless LAN repeater 11ac / n / a / g / b 867 + 300MbpsIt is a "wireless LAN repeater" that extends the radio wave of the wireless router and expands the range of use. 2.4GHz and 5GHz radio waves can be relayed at the same time & the optimum mode can be selected from various modes to deliver radio waves to every corner. With a stylish d... Read MoreWarranty Period 1 year Mass (g) 108 (main unit only) Terminal AC plug Input voltage AC100-240V 50/60MHz 0.2A Power Consumption (W) About 7.5 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 68 × 30 × 98 Installation Direct outlet protocol TCP/IP(IPv4) Pattern Setting WPS Color WhiteDiscontinued
- TP-LINK Set model of AV600 PLC adapter and 300Mbps repeater & PLC adapterOne-touch Easy Setting-You can easily synchronize with the Wi-Fi network of your router just by pressing the Wi-Fi clone button.Discontinued
- ELECOM Wireless LAN repeaterIt is a "wireless LAN repeater" that expands the range of Wi-Fi usage by extending the radio waves from the wireless router. A very small but powerful antenna delivers radio waves to every corner of the room. All you have to do is press the WPS compatible wireless router and the WPS but... Read MoreNumber of Channels (11n operation) 1 to 13ch Access Method (11n operation) Infrastructure mode Transmitting Output (At 11n operation) 10mW / MHz or less Connector RJ-45 x 1 port (wired LAN section)Discontinued
- BUFFALO Wireless LAN Repeater WiFi 11ac/n/a/g/b 866+300MbpsCapture your smartphone with a high-power design that realizes reachable! Equipped with a movable antenna and beamforming support! Comfortable PC / tablet / smartphone even at the relay destination 11ac2 × 2 compatible HD video viewing and communication is comfortable even with multi-stage connec... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 6.6 Power Supply AC100V(50/60Hz) Mass (g) About 230 Terminal Shape RJ-45 Supported protocols TCP/IPDiscontinued
- TP-LINK AC750 Wi-Fi Range ExtenderBy connecting wirelessly with an existing Wi-Fi router to strengthen the signal, it covers the range that could not be reached by the router alone. Eliminate the Wi-Fi dead zone and deliver to all rooms. Supports One Mesh, expands Wi-Fi of 750 Mbps in total to blind spots, and realizes more stabl... Read MorePower Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz(11ac) Product Type Wi-Fi 5 repeaterDiscontinued
- ELECOM Wireless LAN repeater 11ac.nagb 300MbpsIt is a "wireless LAN repeater" that expands the range of Wi-Fi usage by extending the radio waves from the wireless router. It improves weak radio waves and reaches every corner of the house. In addition, it is the smallest size in the industry and can be plugged into the outlet of oth... Read MoreWarranty Period 1 year Frequency (Hz) 2.4G(2400~2484M) 、5G(5150~5725M) Outer Dimensions, Width W x Depth D x Height H (mm) 58.5×22×47.5 Terminal AC plug Input Voltage (V) AC100-240 50/60MHz 0.2A Power Consumption (W) About 3.5 Mass (g) About 42 Specification LED power saving protocol TCP/IP(IPv6/IPv4) Standard to Conform VCCI (Class B), TELEC Pattern Setting WPS Color WhiteDiscontinued
- BUFFALO Wireless LAN repeater Air Station 11ac / n / a / g / b 433 + 300MbpsYou can connect it anywhere in the house by relaying radio waves, and install it neatly anywhere by plugging it directly into a connected outlet. High-speed and stable communication that is ideal for smartphones Communication speed is not halved. Equipped with a wired LAN terminalWarranty Period 1 year Maximum Power Consumption (W) 4 Outer dimensions, Width W x Height H x Depth D (mm) 64×86×40 Power Supply AC100V 50/60Hz Mass (g) About 115 Included Accessories Instruction manual Operating Environment Temperature: 0-40°C Humidity: 10-85%Discontinued
- ELECOM Wireless LAN repeater 11ac.nagb 433 + 300Mbps AC adapter connectionCompatible with 11ac. The radio wave is relayed to the place where the radio wave of the wireless router does not reach. Setting is very easy because you just press the WPS compatible wireless router and the WPS button of this product. In addition, it is equipped with a wired LAN connection funct... Read MoreWarranty Period 1 year Input Voltage (V) 100-240V 50/60MHz0.2A Outer Dimensions, Width W x Depth D x Height H (mm) 107×72×25 Frequency (Hz) 2.4G(2400~2484M) 、5G(5150~5725M) Power Consumption (W) 4.9 Terminal 5 RJ45 ports Mass (g) Approx. 86 (AC adapter not included) Color Black protocol TCP/IP Standard to Conform VCCI (Class B), TELEC Pattern Setting WPSDiscontinued
- BUFFALO Air Station High Power Wireless LAN Repeater 11ac / n / a / g / b 866 + 300MbpsRelay radio waves to connect and connect anywhere in the house Dual band simultaneous connection that does not halve the communication speed High-speed communication with high-speed standard "11ac" & "2x2" antenna Beamforming function Two installation methods that can be s... Read MoreWarranty Period 1 year Maximum Power Consumption (W) 12 Outer dimensions, Width W x Height H x Depth D (mm) 160×80×28 Power Supply AC100V 50/60Hz Mass (g) About 253 Operating Environment Temperature: 0-40°C Humidity: 10-85%Discontinued