Access Points
- BUFFALO 11ac 2 × 2 dual band wireless LAN access point for Air Station Pro corporationAchieves stable communication with the "interference wave automatic avoidance function" model for corporations with a small housing that is ideal for hotels and small stores 11ac that realizes high-speed forwarding Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped with &... Read MoreStandard to Conform VCCI ClassB compliant Maximum Power Consumption (W) 9.6 Warranty Period 3 yearsfrom S$359.90Min. 2 days
- BUFFALO Wireless LAN access point with corporate administrator function 11ac / n / a & 11n / g / b 866 + 866 + 400MbpsDFS failure avoidance function "Equipped with automatic interference wave avoidance function" realizes stable communication 11ac that realizes stable communication high-speed transfer even on a tablet running on battery Supports both 11ac / n / a (5GHz) + 11n / g / b (2.4GHz) Equipped w... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 175×200×45 Maximum Power Consumption (W) 18 Standard to Conform VCCI ClassB compliant Mass (g) About 800from S$699.90Min. 2 days
- ELECOM Wireless Access Point for Corporations AP 1300 + 450Mbps Wi-Fi 11ac PoE EU RoHS Directive Compliant (10 Substances)It supports the latest wireless standard 11ac (Wi-Fi 5) and achieves a maximum of 1300 Mbps (standard theoretical value). It provides a WiFi environment of up to 1750Mbps (1300Mbps + 450Mbps, standard theoretical value) with simultaneous communication of 5GHz and 2.4GHz. By connecting to an 11n /... Read MoreAntenna (Wireless LAN) 3 × 3 Number of connections (Wireless LAN) 50 Warranty Period 3 years RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Magnet, mounting bracket Environment PC、mac Color White Applicable Standard WiFi、RoHS、VCCI(Class B)、TELECfrom S$499.90Min. 2 days
- ELECOM Corporate wireless access point AP multimedia outlet compatible 433 + 300Mbps 11ac PoE wide full colorIt is a PoE / 11ac wireless AP for corporate multimedia outlets that can be installed and replaced with JIS standard multimedia outlets and supports the latest 11ac (Wi-Fi 5) standard with a maximum of 433Mbps (theoretical standard value). It is an AP (access point) that enables you to use wirele... Read MoreStorage temperature (℃) -10~60 Operating Temperature (℃) 0~40 Operating Humidity (%) 10 to 90 (no condensation) Warranty Period 3 years Power Consumption (W) 5.1 Mass (g) 93 (main unit only) Temperature / Humidity Range for Storage 95% or less (no condensation) Safety Standard IEC61000-4 Transmission method IEEE802.11ac/n/a、IEEE802.11n/g/b Rated Input Voltage (V) IEEE802.3af 37-57/ IEEE802.3at 42.5-57 protocol Management function: SNMP v1 / v2c / v3 Power supply method PoE (IEEE802.3af )from S$189.90Min. 3 days
- ELECOM Wireless Access Point for Corporations AP 11ac 1733 + 400Mbps MU-MIMO Compatible BeamformingIt is an 11ac (Wi-Fi 5) compatible wireless access point for corporations that can eliminate the waiting time due to variations in video playback and data download by installing an "equal communication function" that equalizes the communication status of each terminal. The 5GHz band (11... Read MoreWarranty Period 3 years RoHS directive (corresponding to 10 substances) Correspondence Safety Standard IEC61000-4 EMI Standards to Conform VCCI class B
- TP-LINK EAP245Power Supply 100~240VAC、50/60Hz Frequency (GHz) 2.4GHz/5GHz Data Transfer Rate 5GHz:1300Mbps、2.4GHz:450Mbps Product Type Corporate access point Transmission method IEEE 802.11ac/n/g/b/afrom S$299.90Min. 2 days
- ELECOM Corporate wireless access point AP multimedia outlet compatible 433 + 300Mbps 11ac AC power supplyIt is an AC power receiving 11ac wireless AP for corporate multimedia outlets that can be installed and replaced with JIS standard multimedia outlets and supports the latest 11ac (Wi-Fi 5) standard with a maximum of 433Mbps (standard theoretical value). It is an AP (access point) that enables you... Read MoreOperating Temperature (℃) 0~40℃ Operating Humidity (%) 10 to 90 (no condensation) Rated Input Voltage (V) 100 Frequency range (MHz) 2.4GHz:2400~2484MHz、5GHz:5150~5725MHz Power Consumption (W) 4.7 Power supply method AC100V wiring direct connection Mass (g) Approximately 111 (main unit only) Safety Standard IEC61000-4 Transmission method IEEE802.11ac/n/a、IEEE802.11n/g/b EMI Standards to Conform VCCI class B Suitable Cable VVF cable: 1.6mm, 2.0mmfrom S$199.90Min. 3 days
- ELECOM Corporate wireless access point AP multimedia outlet compatible 300Mbps 11n PoE power supply Wide full colorIt is a PoE / 11n wireless AP for corporate multimedia outlets that can be installed and replaced with JIS standard multimedia outlets and is compatible with the popular standard 2.4GHz 11n / g / b (Wi-Fi 4). It is an AP (access point) that enables you to use wireless terminals such as laptop com... Read MoreReceiving channel (MHz) (Center frequency) 2.4 band: 1 to 13ch Frequency Range (Center frequency) 2.4GHz: 2400-2484MHz Storage temperature (℃) -10~60 Operating Temperature (℃) 0~40 Operating Humidity (%) 10 to 90 (no condensation) Frequency 2.4GHz:2,400~2,484MHz Warranty Period 3 years Power Consumption (W) 3.7 Mass (g) 93 (main unit only) Temperature / Humidity Range for Storage 95% or less (no condensation) RoHS directive (corresponding to 10 substances) Correspondence Safety Standard IEC61000-4 Transmission method IEEE802.11n/g/b Rated Input Voltage (V) IEEE802.3af 37-57/IEEE802.3at 42.5-57 Power supply method PoE (IEEE802.3af ) Communication Protocol [Wireless LAN] 2.4GHz communication Number of connections [Wireless LAN] Up to 25 unitsfrom S$119.90Min. 2 days
- ELECOM Wireless Access Point for Corporations AP Media Outlet Compatible 300Mbps 11n EU RoHS Directive Compliant (10 Substances)It is an AC power receiving 11n wireless AP for corporate multimedia outlets that can be installed and replaced with JIS standard multimedia outlets and is compatible with the popular standard 2.4GHz 11n / g / b (Wi-Fi 4). It is an AP (access point) that enables you to use wireless terminals such... Read MoreOperating Temperature (℃) 0~40℃ Operating Humidity (%) 10 to 90 (no condensation) Rated Input Voltage (V) 100 Power Consumption (W) 2.4 Channel used (ch) 2.4GHz band: 1 to 13 Communication Protocol 2.4GHz communication Frequency 2.4GHz:2,400~2,484MHz Frequency range (MHz) 2.4GHz:2400~2484 Power supply method AC100V wiring direct connection Mass (g) Approximately 111 (main unit only) Safety Standard IEC61000-4 Transmission method IEEE802.11n/g/b Number of connections Up to 25 units EMI Standards to Conform VCCI class B Suitable Cable VVF cable: 1.6mm, 2.0mmfrom S$139.90Min. 3 days
- ELECOM Wireless Access Point for Corporations AP DFS Fault Avoidance Adapter EU RoHS Directive Compliant (10 Substances)DFS * failure avoidance adapter for ELECOM wireless access points that builds a wireless environment that does not break even when using the 5GHz DFS band and maintains comfortable and stable communication at educational sites and factories. * When using the DFS band, when a weather radar or avia... Read MoreTemperature / Humidity Range for Storage -20 ~ 60 ℃, 0 ~ 90% (no condensation) Operating Humidity (%) 0 to 90 (no condensation) Operating Temperature Range (℃) 0~50 Power Consumption (W) 2.2 Warranty Period 3 years Input Voltage (V) 5 Mass (g) 70 (main unit only) RoHS directive (corresponding to 10 substances) Correspondence Safety Standard IEC61000-4 Transmission method IEEE802.11ac/n/a、IEEE802.11n/g/b EMI Standards to Conform VCCI Class B Port [Wired LAN] 100BASE-TXfrom S$159.90Min. 2 days
- HPE (Hewlett Packard Japan) Aruba AP-574(JP)Outdoor 11ax APaccess pointfrom S$2,799.00Min. 5 days
- HPE (Hewlett Packard Japan) Aruba AP-575(JP)Outdoor 11ax APaccess pointfrom S$3,299.00Min. 5 days
- WatchGuard WatchGuard AP120 NFR and 3-yr Basic Wi-FiThe AP120 offers enterprise-level functionality at a fraction of the cost. It is designed to support access by smartphones and tablets that consume a large amount of bandwidth in guest and public Wi-Fi environments, or to build a small network that supports limited devices. This access point is i... Read Morefrom S$569.90Min. 7 days
- WatchGuard WatchGuard AP322 NFR and 3-yr Basic Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$999.00Min. 7 days
- WatchGuard WatchGuard AP120 and 3-yr Secure Wi-FiThe AP120 offers enterprise-level functionality at a fraction of the cost. It is designed to support access by smartphones and tablets that consume a large amount of bandwidth in guest and public Wi-Fi environments, or to build a small network that supports limited devices. This access point is i... Read Morefrom S$1,199.00Min. 7 days
- HPE (Hewlett Packard Japan) Aruba AP-577(JP)Outdoor 11ax APaccess pointfrom S$3,299.00Min. 5 days
- D-Link 802.11ac Wave2 compatible 3x3 access point11acWave2 Central Wi-Fi Manager compatible 3x3 wireless LAN access point D-Link DAP-2680 is an IEEE802.11acWave2 compliant access point that provides the best solution for your business environment. It provides a full range of functions and safety, including 2.4GHz / 5GHz dual band simultaneous u... Read MoreTransmission method IEEE802.11acfrom S$589.90Min. 8 days
- Diatrend Outdoor Industrial Wireless LAN AdapterSupports 2x2 MIMO technology for uninterrupted communication and high-speed wireless communication up to 300 Mbps. (IEEE802.11n / WiFi4) With IP55 protection structure and waterproof performance, it has excellent environmental resistance and can be installed outdoors. It has a wide operating temp... Read MoreTransmission Speed (MAX)10/100Mbps Operating Temperature (℃) -25~70 Number of Ports 1 port Data Transfer Rate 10/100 Maximum Power Consumption (W) 12 Frequency (GHz) 2.4 Radio frequency (GHz) 2.4 Outer Dimensions, Width W x Depth D x Height H (mm) Body: 110.9 x 30.9 x 270.9 RoHS directive (corresponding to 10 substances) Correspondence Transmission method IEEE802.11b/g/n Protection Class IP55 Type of Sign Pole mounting, wall mounting protocol Telnet、FTP、SNMP、WEB UIfrom S$1,199.00Min. 2 days
- WatchGuard WatchGuard AP322 and 3-yr Total Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,999.00Min. 7 days
- D-Link Nuclias compatible cloud management wireless APCloud-type Wi-Fi integrated management "Nuclias" compatible wireless LAN access point D-Link DBA-1210P is a Wi-Fi access point compatible with the next-generation solution "Nuclias" that centrally manages Wi-Fi from the cloud. There is no need to set up and operate a time-cons... Read MoreTransmission method IEEE802.11acfrom S$469.90Min. 8 days
- TP-LINK Omada Hardware Controller OC300Centrally manage up to 500 Omada access points, JetStream switches, and SafeStream routers. [English package for corporations only] Professional centralized management of Wi-Fi networks. Cloud management function that can be used anywhere and anytime. Supports PoE power reception (802.3af / 802.3... Read MorePower Supply 100~240VAC、50/60Hz Product Type Omada controllerfrom S$499.90Min. 7 days
- Diatrend Industrial Wireless LAN Adapter (2.4GHz band) (DIN Rail Mounting) (PoE Power Supply)The roaming function automatically switches to an access point with strong radio waves. The operating temperature is as wide as -40 ° C to 65 ° C, and it can be used in both low and high temperature environments. Since it supports PoE power supply, it can be installed with a single LAN cable even... Read MoreOperating Temperature (℃) -40~65 Number of Ports 1 port Radio frequency (GHz) 2.4 Frequency (GHz) 2.4 Maximum Power Consumption (W) 5 Outer Dimensions, Width W x Depth D x Height H (mm) Body: 26 x 70 x 95 Transmission method IEEE802.11b/g/n Protection Class IP30 protocol TCP、UDP、ARP、ICMP、DHCP、DNS、HTTP Data Transfer Rate Wireless LAN 72.2, Wired LAN 10/100from S$869.90Min. 2 days
- TP-LINK AX1800 Indoor / Outdoor Wi-Fi 6 Access PointIt supports dual bands and delivers a total speed of up to 1.8 Gbps. OFDMA and MU-MIMO provide a comfortable connection with less delay for more devices. Equipped with a dedicated high power amplifier and antenna with an IP67 weatherproof enclosure. Seamless wireless connection between access poi... Read Morefrom S$479.90Min. 2 days
- TP-LINK AX3000 Ceiling Wi-Fi 6 Access PointIt supports dual bands and delivers a total speed of up to 1.8 Gbps. OFDMA and MU-MIMO provide a comfortable connection with less delay for more devices. Equipped with a dedicated high power amplifier and antenna with an IP67 weatherproof enclosure. Seamless wireless connection between access poi... Read Morefrom S$439.90Min. 5 days
- HPE (Hewlett Packard Japan) Aruba AP-584(JP)Unified APaccess point. Aruba AP-584 (JP) Unified AP.from S$5,899.00Min. 5 days
- Silex Technology Access point for interactive image transmission SX-AP-7350W6Wifi6 compatible access point for school classrooms. It supports wireless image transmission.Transmission method IEEE 802.11axfrom S$1,299.00Min. 7 days
- ELECOM Wireless Access Point for Corporations AP Management Software Up to 3000Collectively manages up to 3000 corporate access points (theoretical operating value) and recommended 1000. Achieve efficient operation. It is compatible with virtualization software "VM ware", "Virtual BOX", and "Hyper-V", and can also be used on virtual servers. Th... Read MoreMemory Capacity 512MB or more Display Device list, status, logfrom S$299.90Min. 3 days
- HPE (Hewlett Packard Japan) Aruba AP-575EX(JP)Outdoor 11ax Hazloc APaccess pointfrom S$3,999.00Min. 5 days
- WatchGuard WatchGuard AP322 and 1-yr Secure Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,499.00Min. 7 days
- WatchGuard Trade Up to WatchGuard AP322 and 3-yr Basic Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,399.00Min. 7 days
- WatchGuard Competitive Trade In to WatchGuard AP120 and 3-yr Secure Wi-FiThe AP120 offers enterprise-level functionality at a fraction of the cost. It is designed to support access by smartphones and tablets that consume a large amount of bandwidth in guest and public Wi-Fi environments, or to build a small network that supports limited devices. This access point is i... Read Morefrom S$999.00Min. 7 days
- WatchGuard Competitive Trade In to WatchGuard AP322 and 3-yr Secure Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,499.00Min. 7 days
- WatchGuard WatchGuard AP322 and 1-yr Total Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,599.00Min. 7 days
- HPE (Hewlett Packard Japan) Aruba AP-577EX(JP)Outdoor 11ax Hazloc APaccess pointfrom S$3,999.00Min. 5 days
- WatchGuard Competitive Trade In to WatchGuard AP322 and 3-yr Total Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,699.00Min. 7 days
- WatchGuard WatchGuard AP322 and 3-yr Basic Wi-FiThe AP322's rugged IP67-compliant enclosure protects wireless access points from wind, rain and cold climates, providing high-speed, high-bandwidth, reliable Wi-Fi communication. AP322 is ideal for stadiums and sports fields, schools / universities, shopping malls, parks, hotel pool areas, ou... Read Morefrom S$1,699.00Min. 7 days
- YAMAHA Wireless LAN access pointIEEE 802.11ac Wave 2 compliant, enhanced functions for stable communication, tri-band compatible wireless LAN access point It is a product compatible with the unified SSID "00000JAPAN (Note)" in the event of a disaster. You can open the wireless communication environment to the general ... Read MoreMass (g) 1045 Frequency (GHz) 2.4/5 Outer Dimensions, Width W x Depth D x Height H (mm) 204×241×44from S$1,199.00Min. 2 days