It relays signals between cables and computers, and between cables.
For building networks with 10BASE-5 and 10BASE.
Operating Temperature Range (℃) 0~50 Data rate (Mbps) 10 Operating Humidity (%) 5~95 Power Consumption (mA) 75 or less at 12 VDC Standard IEEE 802.3、10Base-T
Optional antenna for DAP-A1. An omnidirectional antenna for indoor use. Screw type. By installing only the antenna outside the panel, wireless communication with the equipment inside the panel is possible. It is also effective for improving communication conditions.
Frequency (GHz) 2.4 Radio frequency (GHz) 2.4~2.5 Cable Length (m) 2.5m Input Impedance 50Ω Antenna gain (dBi) Maximum: 2.15 Antenna Screw mount type
Optional antenna for DAP-A1. Can be used outdoors. Directivity.
Operating Temperature (℃) -40~80 Frequency (GHz) 2.4 Radio frequency (GHz) 2.4~2.5 Input Impedance 50Ω Specification Directivity Antenna gain (dBi) Maximum: 14 Outer Dimensions (mm) Φ22.5×166.5
Offering speeds up to 6.0Gbps (4804Mbps + 1148Mbps), you can enjoy fast browsing, streaming and downloading at the same time. 2.5Gbps WAN/LAN port x 1 + Gigabit WAN/LAN port x 1 + Gigabit LAN port x 3 + USB 3.0 port x 1 and a variety of features to support comfortable connections according to you... Read More
It fits into an unused SFP port to protect the port and prevent misconnections and unauthorized connections. It is also possible to insert an LC patch cord for temporary protection.
Protection of unused SFP ports. LC patch cord protection.
Optional antenna for DAP-A1. Can be used outdoors. Omnidirectional.
Operating Temperature (℃) -10~55 Frequency (GHz) 2.4 Radio frequency (GHz) 2.4~2.5 Input Impedance 50Ω Antenna gain (dBi) Maximum: 5 Specification Omnidirectional Outer Dimensions (mm) Φ22.5×166.5
It is a dedicated wall-mounted mounting bracket that can firmly install the industrial wireless LAN adapter DAP-P2. * Installation is possible without metal fittings.
Painting None Material Stainless steel (SUS430) Thickness (mm) t1.2
Covering up to 500m 2 (2 packs), it creates a comfortable environment that reaches every corner of your home. The band is only available for WiFi 6E compatible devices, so you won't get interference from non-compatible devices. It also provides a dedicated backhaul between each Deco unit, hel... Read More
By using the PoE converter DEPC-AF2 dedicated to DAP-P2, it is possible to supply power directly from the PoE hub to DAP-P2. Easy connection because the PoE adapter / AC adapter that comes with the DAP-P2 is not used.
Data Transfer Rate 10/100 data rate 10/100Mbps Body Length (mm) 100 Cable Length (mm) 200 Diameter (Φmm) Body: 21 Input voltage DC48V IEEE802.3af Transmission method IEEE802.3af Standard IEEE802.3af
Optional antenna for DAP-A1. An omnidirectional antenna for indoor use. Magnet type. By installing only the antenna outside the panel, wireless communication with the equipment inside the panel is possible. It is also effective for improving communication conditions.
Frequency (GHz) 2.4 Radio frequency (GHz) 2.4~2.5 Cable Length (m) 2.5m Input Impedance 50Ω Antenna Magnet mount antenna Antenna gain (dBi) Maximum: 2.15
It offers speeds of up to 7800Mbps on all three bands and can connect up to 200 devices. It supports 8 streams of 4x4/HE160: 4804Mbps (5GHz-1) + 2x2/HE160: 2402Mbps (5GHz-2) + 2x2: 574Mbps (2.4GHz). Covering up to 566m 2 (2 pack) with the latest WiFi technology, you can reach every corner of your... Read More
It offers speeds of up to 7800Mbps on all three bands and can connect up to 200 devices. It supports 8 streams of 4x4/HE160: 4804Mbps (5GHz-1) + 2x2/HE160: 2402Mbps (5GHz-2) + 2x2: 574Mbps (2.4GHz). Covering up to 566m 2 (2 pack) with the latest WiFi technology, you can reach every corner of your... Read More
AC adapter for corporate access point products WAB-S1167-PS and WAB-I1750-PS.
Outer Dimensions, Width W x Depth D x Height H (mm) 109×28.5×47 Warranty Period 3 years Input Power (V) AC 100-240、50/60Hz Output Voltage (V) DC 12 4A Suitable for WAB-S1167-PS、WAB-I1750-PS
Wireless LAN serial (RS-232C) device server. Various devices equipped with an RS-232C interface, such as label printers, measuring instruments, industrial displays, and medical devices, can be converted into wireless networks. It supports IEEE 802.1x authentication, which is an even more advanced... Read More
Maximum Power Consumption (W) 3.7 Mass of Main Unit (g) 335 Rated input current (mA) 400 Rated Input Voltage (V) AC100(50/60Hz)
It is a product that can easily realize digital signage using a wired / wireless network. You can easily realize digital signage using an existing monitor. Since it also supports wireless networks, the degree of freedom of installation location increases and layout changes are easy. In addition, ... Read More
Maximum Power Consumption (W) 12 Mass of Main Unit (g) 270 (excluding antenna) Rated input current (mA) 440 Included Accessories AC adapter, standard antenna x 2 Rated Input Voltage (V) AC100(50/60Hz) Frame Rate Up to 30fps
This product is a 2.4GHz/5GHz common external antenna sold separately for exclusive use of access points for corporations manufactured by Elecom.
*It is a violation of the Radio Law to attach this product to wireless devices other than those specified by the manufacturer. Never attach this produc... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 18.7×13.3×164.8 Frequency (GHz) 2.4/5 Mass (g) Approximately 15 (per one) RoHS directive (corresponding to 10 substances) Correspondence Suitable for WAB-M1775-PS、WAB-M2133
It is a product that can easily realize digital signage using a wired / wireless network. You can easily realize digital signage using an existing monitor. Since it also supports wireless networks, the degree of freedom of installation location increases and layout changes are easy. In addition, ... Read More
Maximum Power Consumption (W) 12 Mass of Main Unit (g) 270 (excluding antenna) Rated input current (mA) 440 Included Accessories AC adapter, standard antenna x 2 Rated Input Voltage (V) AC100(50/60Hz) Frame Rate Up to 30fps
AC adapter for corporate access points made by ELECOM. A high-quality, highly reliable AC adapter that can be used in environments with temperatures between 0 and 40°C.
Storage Temperature Range (℃) -10~70 Operating Temperature Range (℃) 0~40 Operating Humidity (%) 10 to 90 (no condensation) Warranty Period 3 years Input Voltage (V) AC100-240V 50/60Hz RoHS directive (corresponding to 10 substances) Correspondence Output Voltage (V) DC12V 3.5A Safety Standard PSE humidity (%) Storage: 5 to 95 (no condensation)