Wireless LAN Handsets
Other Related Pages
- ELECOM Wi-Fi Router Wireless LAN Adapter 433Mbps 11ac USB2.0It is strong against radio wave interference with 5GHz communication, and supports ultra-high-speed communication with a maximum of 433Mbps by 11ac (Wi-Fi5), so you can easily upgrade your PC. * 11 n / g / b (2.4GHz) communication is not supported. Please use it in combination with a wireless LAN... Read MoreData Transfer Rate (Theoretical value) up to 433 Transmitting Output 10mW / MHz or less Power Consumption (mA) 176 Outer Dimensions, Width W x Depth D x Height H (mm) 19×15×8 Mass (g) 2 Access Method Infrastructure, ad hoc, access point Interface USB2.0 Standard to Conform VCCI (Class B), TELEC Pattern Setting WPS (soft method)
- BUFFALO Air Station 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0High-sensitivity antenna (high gain) & movable mechanism Stable communication even in long distances and environments with many obstacles Upgrade a PC without 11ac to a comfortable 11ac speed "Easy setting" unique to Buffalo Antenna can be installed in a place with good visibilityOuter dimensions, Width W x Height H x Depth D (mm) 19×186×15 Maximum Power Consumption (W) 2.5 Power Supply 5V (powered from USB) Mass (g) About 20 Included Accessories Air navigator 2CD, instruction manual Access Method Infrastructure mode Operating Environment Temperature: 0-40°C Humidity: 10-85% Interface USB2.0
- ELECOM Wi-Fi Router Wireless LAN Extension Unit 433 + 150Mbps 11ac / N / a / G / B USB2.0 EU RoHS Directive Compliant (10 Substances)It is a wireless LAN adapter with 11ac (Wi-Fi5) compatible 433M antenna that has improved the actual measurement communication speed on the 3rd floor of the detached house by 3.5 times. * Comparison with WDC-433SU2M2 series Equipped with a high-sensitivity 180-degree movable antenna, it is possib... Read MoreWarranty Period 1 year Transmitting Output 10mW / MHz or less Maximum Power Consumption (W) 2.5 Maximum current consumption (A) 500m Mass (g) About 14 Outer Dimensions, Width W x Depth D x Height H (mm) About 15 x about 15 x about 154 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC5 Material Plastic (black) Included Accessories Setup Guide / CD-ROM Power Supply USB bus power Standard USB2.0、TELEC、VCCIClassB、JATE Interface USB: Type-A (male) x 1 port Pattern Setting WPS (soft / button method) Access Method infrastructurefrom S$47.99Min. 2 days
- BUFFALO Air station 11ac / n / a / g / b 866Mbps USB3.0 Wireless LAN cordless handset for 0Upgrade your PC to a comfortable 11ac speed Install smartly and improve reception sensitivity "Easy setting" unique to Buffalo wireless LAN productsMaximum Power Consumption (W) 4.5 Power Supply 5V (powered from USB) Outer dimensions, Width W x Height H x Depth D (mm) 74×27×14 Mass (g) About 18 Access Method Infrastructure mode Interface USB3.0/USB2.0
- ELECOM WiFi Router Wireless LAN Terminal 150Mbps 11n / G / B USB2.0It supports IEEE802.11b / g / n and is capable of wireless communication up to 150Mbps. It supports the industry standard 2.4GHz communication and can be used not only in home routers but also in a wide range of environments such as Wi-Fi spots and pocket routers. With the world's smallest cl... Read MoreWarranty Period 1 year Transmitting Output 10mW / MHz or less Transmission method 11n / g: OFDM method 11b: DS-SS Maximum current consumption (A) 150mA Outer Dimensions, Width W x Depth D x Height H (mm) 15mm×8mm×17mm Playback Channel 2.4GHz:1~13ch Mass (g) About 2 Included Accessories Easy Setup Guide Interface USB2.0 Data Transfer Rate Up to 150Mbps Pattern Setting WPS (soft method)
- TP-LINK AC600 + dual band wireless LAN cordless handset + USB adapter802.11ac / a / n / b / g High Speed Dual Band USB 2.0 Maximum Speed 5GHz Band 433Mbps 2.4GHz Band 200Mbps 3 Year Warranty. AC600 USB Wi-Fi adapter. High Speed Wi-Fi-802. Achieves speeds of 600 (433 + 200) Mbps with 802.11ac Wi-Fi. Dual band support-Play video streaming and games comfortably with ... Read MoreFrequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi5 wireless LAN slave unit (USB)from S$44.99Min. 2 days
- TP-LINK AC1300 + high power + dual band + wireless LAN cordless handset802.11ac / a / n / b / g High power antenna installed High-speed dual band USB 3.0 Maximum speed 5GHz band 867Mbps 2.4GHz band 400MbpsFrequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi5 wireless LAN slave unit (USB)
- BUFFALO Air station 11ac / n / a / g / b 433 / 150Mbps Wireless LAN for USB2.0Upgrade your computer to a comfortable 11ac speed * The master unit must also support 11ac. Comfortable video playback by using the 5GHz band, which is resistant to radio wave interference. It's easy to use, it's easy to carry, it doesn't get in the way even if you point it at it, and... Read Morefrom S$36.99Min. 2 days
- ELECOM Wi-Fi Router Wireless LAN Extension Unit 867Mbps 11ac Small USB3.0 EU RoHS Directive Compliant (10 Substances)It is a small wireless LAN adapter compatible with 11ac / USB3.0 for corporations that supports USB3.0 and realizes high-speed wireless communication just by attaching it to a personal computer. By combining with a RADIUS server, it supports WPA2-EAP and IEEE802.1X / EAP authentication, which all... Read MoreTransmitting Output 10mW / MHz or less Warranty Period 3 years Maximum Power Consumption (W) 4.5(USB3.0)/2.5(USB2.0) Maximum current consumption (A) 900m Outer Dimensions, Width W x Depth D x Height H (mm) About 16 × about 34 × about 8 Mass (g) About 4 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC5 Material Plastic (black) Included Accessories Setup Guide / CD-ROM Power Supply USB bus power Interface USB: Type-A (male) x 1 port Pattern Setting WPS (soft / button method) Access Method infrastructurefrom S$86.99Min. 2 days
- BUFFALO Air station 11n / a / g / b 300Mbps simple wireless LAN cordless handsetEasy unit to connect to LAN terminal & USB terminal Comfortable wireless LAN with 11n / a that is strong against radio wave interferenceOuter dimensions, Width W x Height H x Depth D (mm) 136×37×26 Maximum Power Consumption (W) 2.5 Mass (g) 50 Operating Environment Temperature: 0-40°C Humidity: 20-80% Power Supply USB bus power
- BUFFALO Air Station Pro 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0Ideal for building a secure office network High-sensitivity (high-gain) antenna and movable mechanism that can be used safely for 3 years from purchase Stable communication even in long-distance or environments with many obstacles Upgrade your PC without 11ac to a comfortable 11ac speed Antenna c... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 19×186×15 Maximum Power Consumption (W) 2.5 Warranty Period 3 years Power Supply 5V (powered from USB) Mass (g) About 20 Access Method Infrastructure mode Interface USB2.0from S$169.90Min. 2 days
- ELECOM Wireless LAN Adapter for Corporations 433Mbps 11acIt is strong against radio wave interference with 5GHz communication, and supports ultra-high-speed communication with a maximum of 433Mbps by 11ac (Wi-Fi5), so you can easily upgrade your PC. * 11 n / g / b (2.4GHz) communication is not supported. Please use it in combination with a wireless LAN... Read MoreTransmitting Output 10mW / MHz or less Outer Dimensions, Width W x Depth D x Height H (mm) 19×15×8 Warranty Period 3 years Mass (g) About 2 Access Method Infrastructure Interface USB2.0 Current Consumption (mA) Up to 176 Transmission Speed Up to 433Mbps Pattern Setting WPS (soft method)
- 3R Solution 11ac compatible wireless LAN adapterAn extremely small wireless LAN slave unit with an exposed part of 8 mm when installed is now available with 11ac support. Simply plug it into your PC and upgrade to 11ac easily and comfortably.from S$26.99Min. 4 days
- Airspy Software defined radio receiver AirspySoftware defined radio (SDR) receiver for HF / VHF or VHF / UHF. Supports all major SDR software, with some exceptions.Impedance (Ω) 50 Connector Shape SMAfrom S$359.90Min. 8 days
- Silex Technology access point802.11a / b / g / n / ac compatible wireless LAN access point.Transmission method 802.11a / b / g / n / ac compatiblefrom S$589.90Min. 4 days
- Kpnetworks Kpnetworks + KPWL-0300H + wireless LAN access pointEasy for anyone, anywhere. You can create a wireless LAN area.Frequency (GHz) 2.4GHz/5GHz Transmission method IEEE802.11b/g/a/n/ac( W52/W53/W56/W58 )from S$2,699.00Min. 7 days
- HPE (Hewlett Packard Japan) Aruba Instant On AP22 with 12V Power Supply Unit Bundle(JP)Wifi access point.from S$559.90Min. 5 days
- TP-LINK Omada AC1200 Wireless MU-MIMO Gigabit Wall Plate Access Point GbE CompatibleWifi access point. [English package for corporations only] It fits the size of the mounting frame of general Japanese switches and outlets (wide type is not possible), and its compact and calm design matches any interior. It can be managed from cloud-type centralized management software with exce... Read MoreFrequency (GHz) 2.4GHz/5GHz Product Type Corporate access point Transmission method IEEE 802.11a/b/g/n/acfrom S$269.90Min. 7 days
- LINKSYS MX5502-JP AX5400 Wi-Fi6 Dual Band Mesh Router 2 PackLinksys Atlas Pro 6 uses Velop Intelligent Mesh to bring the next generation of streaming, gaming, and uninterrupted video calling to everyone on your network. Unleash the power of true WiFi 6 technology for incredible connections using 160 MHz channels.processor (GHz) 1 (dual core) Memory 256 MB flash, 512 MB RAM Dimensions (Length L x Width W x Height H) (mm) 33.9×33.9×73 Antenna 5 (built-in) Mass (g) 680 Power Input (V) Input 100-240 (50 / 60Hz), output 12V 2A LED Power / Status / Connection Operation Mode Wireless router, wireless bridgefrom S$679.90Min. 5 days
- Silex Technology IEEE 802.11ah compatible wireless LAN bridge (handset) BR-100AH Japan modelBR-100AH(JP) is a wired LAN-wireless LAN bridge that supports IEEE 802.11ah. IEEE 802.11ah is a long-distance wireless LAN standard that uses radio waves in the 920 MHz band and achieves a range of 1 km, and supports IP communications. You can easily join the IEEE 802.11ah wireless LAN environmen... Read MoreFrequency 920MHzfrom S$739.90Min. 6 days
- ELECOM WiFi Wireless LAN Child 867Mbps + 300Mbps Wi-Fi 5 11ac/n/a/g/b 5GHz/2.4GHz USB3.0/2.0 SmallCompact design for easy portability! 11ac USB 3.0 compatible 867Mbps compact wireless LAN adapter for easy Wi-Fi 5 communication.Operating Temperature Range (℃) 0~40 Warranty Period 1 year Transmitting Output 10mW / MHz or less Operating Humidity (%) 20-80 (non-condensing) Current Consumption (mA) 900 (max) Outer Dimensions, Width W x Depth D x Height H (mm) About 16.0 x 34.0 x 8.0 Mass (g) About 4 Function Beamforming: Yes, MU-MIMO: Yes RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC 5 Material Enclosure: Plastic Power Supply Method: USB bus power Included Accessories Setup guide Standard to Conform TELEC/VCCI ClassB/JATE Interface USB: Type-A (male) x 1 port Transmission Speed USB:USB3.0/5Gbps、USB2.0/480Mbps Pattern Setting WPS (soft / button method) Color housing: black) Access Method infrastructurefrom S$59.99Min. 4 days
- LINKSYS Wi-Fi 6 AX5400 Dual band Easy mesh compatible routerLinksys E9450 Dual Band Wi-Fi 6 Router is 4K / 8K Video streaming, online games, etc. for the best performance, coverage and high speed, always comfortable You can experience the Wi-Fi environment. With Wi-Fi 6 , we will deliver the best Wi-Fi in history to your home. E9450 Next Gener... Read MoreProcessor 1.5 GHz Triple core Dimension (mm) 156×60×222 Wireless 2.4GHz、5GHz Memory 256MB Flash memory & 512MB RAM Antenna 4 built-in Data Transfer Rate 4800(5GHz) + 600(2.4GHz) LAN settings 5 Gigabit Ethernet Port: 4 × LAN WAN settings 5 Gigabit Ethernet Ports: 1 × WAN Wi-Fi Dual band AX5400 Function MU-MIMO, OFDMA Technology Port USB 3.0from S$339.90Min. 5 days
- HPE (Hewlett Packard Japan) Aruba AP-567(JP)Outdoor 11ax APAruba AP-567 (JP) Outdoor 11ax AP. access point.from S$2,499.00Min. 5 days
- TP-LINK AX1800 Wi-Fi 6 repeaterWiFi 6 ー A repeater that supports the latest standard WiFi 6 technology, which is faster than WiFi and can connect to more terminals. OneMesh compatible-You can build a mesh WiFi network by combining it with a OneMesh router. Equipped with Gigabit port-Stable wired connection with smart TVs, P... Read MorePower Supply 100~240VAC、50/60Hz Product Type Wi-Fi 6 repeaterfrom S$169.90Min. 9 days
- ELECOM WiFi Router Wireless LAN Adapter 300Mbps 11n / G / B USB2.0It supports IEEE802.11b / g / n and is capable of wireless communication up to 300Mbps. It supports the industry standard 2.4GHz communication and can be used not only in home routers but also in a wide range of environments such as Wi-Fi spots and pocket routers. It is the smallest class in the ... Read MoreWarranty Period 1 year Transmitting Output 10mW / MHz or less Transmission method 11n / g: OFDM method 11b: DS-SS Outer Dimensions, Width W x Depth D x Height H (mm) 16mm×7mm×29mm Playback Channel 2.4GHz:1~13ch Maximum current consumption (A) 280mA Mass (g) About 3 Included Accessories Easy Setup Guide Interface USB2.0 Data Transfer Rate Up to 300Mbps Pattern Setting WPS (soft method)
- TP-LINK AC1300 MU-MIMO compatible Nano USB Wi-Fi cordless handsetAC1300 MU-MIMO compatible Nano USB Wi-Fi cordless handset. Total 1300 Mbps - Linkable at up to 400Mbps (2.4GHz) and 867Mbps (5GHz) (not actual measurements). Dual-Band Support-Compatible with the widely used 2.4GHz WiFi and high-speed 5GHz, it can be used flexibly in any environment.Frequency (GHz) 2.4/5 Interface USBfrom S$46.99Min. 5 days
- Silex Technology Interactive image transmission wireless LAN access point SX-ND-5370ACWe want to conduct lively and fun classes using tablets and large display devices. Access points designed exclusively for classrooms can be installed at a cost that can be expected to be installed in all classrooms.from S$1,399.00Min. 7 days
- Silex Technology 802.11ac wireless LAN access point for school environment AP-602AC E modelIdeal for wireless communication in school gymnasiums, staff rooms, multipurpose rooms, libraries, etc. 802.11ac wireless LAN access point AP-602AC E model for school environment.from S$1,499.00Min. 7 days
- NETGEAR AX3000 Insight App & Cloud Wireless Access PointAX3000 Insight App & Cloud Wireless Access Point.from S$599.90Min. 7 days
- ELECOM WiFi wireless LAN slave unit 1201Mbps + 574Mbps Wi-Fi6 11ax / ac / n / a / g / b 5GHz / 2.4GHz USB3.0 / 2.0 high speedWi-Fi 6 (11ax) USB3.0 compatible wireless LAN adapter that enables high-speed communication just by attaching it to a PC. High-speed communication of up to 1201 Mbps in the 5 GHz band and up to 574 Mbps in the 2.4 GHz band is achieved. (Standard value)Warranty Period 1 year Transmitting Output 10mW / MHz or less Current Consumption (mA) 900 (maximum) Mass (g) About 25 Color Black RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) DC 5 Interface Type-A (male) x 1 port Power Supply Method USB bus power USB type USB3.0 / USB2.0 Pattern Setting WPS (soft method) Supported OS Windows 10(32bit/64bit) Access Method infrastructure Material plasticfrom S$109.90Min. 2 days
- I-O DATA Wireless Network USB Wifi Adapter for Enterprise11ac compatible USB Wi-Fi adapter. It's very compact, it doesn't get in the way even if you carry it with it inserted in your laptop, and the area around your computer is neat. Comes with a stand-type USB extension cable that allows you to adjust the installation location. By connecting... Read MoreOperating Humidity Range 10 to 90% (no condensation) Warranty Period 3 years Mass of Main Unit (g) About 4 Power Supply Voltage Standard DC5V ± 5% (USB bus power) Wireless standard IEEE802.11ac/n/a/g/b Access Method Infrastructure Supported protocols TCP/IP(IPv4/IPv6) Current Consumption (mA) Up to 360 Suitable Models Windows PC with USB 2.0 portfrom S$139.90Min. 2 days
- ELECOM Corporate Wi-Fi Router Wireless LAN 867 + 300Mbps Wi-Fi 5 (11ac) GigabitWith the easy moving function, you can use your smartphone without troublesome settings even if you buy a new one! IPv6 (IPoE) compatible, 11ac compatible wireless LAN gigabit router that enables comfortable communication.Warranty Period 1 year Number of connections Recommended 16 units Pattern Setting WPS compatible Access Method infrastructurefrom S$99.90Min. 4 days
- TP-LINK AX1800 High power USB Wi-Fi slave with dual antennasProvides a total high-speed connection of up to 1800Mbps (1201Mbps: 5GHz + 574Mbps: 2.4GHz). It supports two bands, 2.4GHz and 5GHz, and can be used flexibly according to your needs. It supports uninterrupted connection even when you are far away from your router. Even if other devices are connec... Read MoreFrequency (GHz) 2.4/5 Interface USBfrom S$87.99Min. 5 days
- j5 create ScreenCast Wireless Display Adapter JVAW56It is a dongle receiver that can easily mirror the screen of the terminal to the HDMI large screen by wireless LAN (wireless Internet). Compatible with Windows / mac / iOS / Android with wide compatibility. You can easily use the cast function built into your smartphone without installing softwar... Read MoreFrequency Range 2.4G/5GHzfrom S$119.90Min. 2 days
- HPE (Hewlett Packard Japan) Aruba AP-503H(JP)Unified APAruba AP-503H (JP) Unified AP. access point.from S$869.90Min. 5 days
- HPE (Hewlett Packard Japan) Aruba AP-505H(JP)Unified APWifi access point.from S$1,599.00Min. 5 days
- TP-LINK AC1300 Dual Antennas High-Gain Wireless USB AdapterTwo powerful 5dBi high gain external antennas enhance transmission and reception to and from your device, even when you're away from your router or across a wall. High-speed Wi-Fi -1300 (867 + 400) Mbps 11ac compatible high-speed Wi-Fi, dual band -2.4GHz and 5GHz dual band compatible, equippe... Read MoreFrequency (GHz) 2.4GHz/5GHz Product Type Wi-Fi5 wireless LAN slave unit (USB)from S$66.99Min. 2 days
- LINKSYS MX5501-JP AX5400 Wi-Fi6 Dual Band Mesh Router 1 PackLinksys Atlas Pro 6 with Velop Intelligent Mesh brings the next generation of streaming, gaming, and uninterrupted video calling to everyone on your network. The 160 MHz channel unleashes the power of true WiFi 6 technology with incredible connectivity.processor (GHz) 1 (dual core) Memory 256 MB flash, 512 MB RAM Dimensions (Length L x Width W x Height H) (mm) 33.9×33.9×73 Antenna 5 (built-in) Mass (g) 680 Power Input (V) Input 100-240 (50 / 60Hz), output 12V 2A LED Power / Status / Connection Operation Mode Wireless router, wireless bridgefrom S$339.90Min. 5 days
- LINKSYS AX4200 Wi-Fi 6 Tri-band Mesh routerWith Wi-Fi 6 , more devices can be connected at high speed at the same time with a capacity of more than 4 times. Intelligent? Mesh technology provides gigabit Wi-Fi speeds in every corner of the house. Easy to set up and control with the free Linksys app Protect your child's safety onl... Read MoreProcessor 1.4GHz Quad Core Dimensions (length L x width W x height H) (cm) 11.4×11.4×24.4 Power Input (V) 12/ 3A Frequency Range 2.4Ghz+5GHz Data Transfer Rate 600+1200+2400 Mass (g) 943 Antenna Built-in Memory Flash: 512MB, RAM: 512MB Port USB 3.0 Security WPA2, WPA3, WPA2 / WPA3 mixed modefrom S$499.90Min. 5 days
- TP-LINK Omada AX1800 Wall-embedded Wi-Fi 6 access pointProvides a total maximum speed of 1775Mbps (574Mbps: 2.4GHz & 1201Mbps: 5GHz). Achieve higher network efficiency and lower latency. Equipped with uplink x1 / downlink x3, one of the downlink ports supports PoE pass-through that can supply power to wired devices. Cloud access and remote manage... Read MorePower Supply 100~240VAC、50/60Hz Data Transfer Rate 1775 Frequency (GHz) 2.4GHz/5GHz Product Type Corporate access pointfrom S$279.90Min. 7 days