Wired Routers
Other Related Pages
- BUFFALO Wired Broadband Router BroadStationSupports a wide range of broadband lines! High-speed router that takes advantage of the performance of optical fibers For building a new network environmentTransmission Distance (m) 100 Number of Registered MAC Addresses 1024 addresses (self-learning method) Data Transfer Rate 10M /100Mbps (Autosense) Transmission Speed 10M/100Mbps (auto sense) Outer dimensions, Width W x Height H x Depth D (mm) 145×124×33 Data Packet Rate 148810pps(100BASE-TX)、14881pps(10BASE-T) Mass (g) 270 Buffer Memory 64KB Power Input (V) AC100(50/60Hz) Maximum Power Consumption (W) About 3.55 Access Method CSMA/CD Energy Consumption Efficiency, Based on the Energy Saving Act Class A 1.7 Connector Shape RJ-45 type 8-pole connector Applicable Standard VCCI ClassB Switching Method [LAN] Store and Forward
- SUN CORPORATION (PC) LTE multi-carrier IoT / M2M dial-up router AX220A high-performance communication adapter equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AMTelecom. In addition to the mobile router function equipped with one Et... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Gray Transmission method LTE Specification NTT DoCoMo / KDDI / Softbank LTE network Included Accessories Startup manual (with warranty) Data Transfer Rate Up: Maximum 1 / Down: Maximum 1from S$479.90Min. 2 days
- SUN CORPORATION (PC) LTE multi-carrier communication module installed Dial-up router for small-capacity data communication AC adapter antenna 2 set model Rooster AX220-SET AX220SETA high-performance communication adapter equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AMTelecom. An all-in-one model that includes an AC adapter and two extern... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Gray Transmission method LTE Data Transfer Rate Up: Maximum 1 / Down: Maximum 1from S$589.90Min. 2 days
- SUN CORPORATION (PC) NTT docomo Xi (LTE) compatible IoT / M2M router RX230A high-performance mobile VPN router that supports NTT DoCoMo's 4G LTE network and is equipped with NTT DoCoMo's communication module "UM04-KO". Equipped with 2 Ethernet ports, VPN function by IPsec, advanced router function, and various support functions for stable operation in... Read MoreFrequency 2100/800MHz RoHS directive (corresponding to 10 substances) Correspondence Data Transfer Rate Down: up to 112.5 / up: up to 37.5 Transmission method FDD-LTE Specification NTT DoCoMo LTE / 3G network Color Silver Included Accessories Startup manual (with warranty)from S$679.90Min. 2 days
- SUN CORPORATION (PC) Multi-carrier compatible LTE communication compatible Linux gateway NSX7000SETA high-performance communication Linux gateway equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AM Telecom. An all-in-one model that includes an AC adapter and two... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Transmission method LTE Data Transfer Rate Up: up to 50 / Down: up to 150
- SUN CORPORATION (PC) IoT / M2M Linux Gateway NSX7000A high-performance communication Linux gateway equipped with a router function that supports the multi-carrier LTE network of NTT DoCoMo / KDDI / Softbank / MVNO and is equipped with the communication module "AML570" of AM Telecom. Equipped with 2 Ethernet ports, 1 RX485 port, and 1 USB... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Transmission method LTE Specification NTT DoCoMo / KDDI / Softbank LTE network Included Accessories Startup manual (with warranty) Data Transfer Rate Up: up to 50 / Down: up to 150from S$1,099.00Min. 8 days
- HPE (Hewlett Packard Japan) Aruba 9004-LTE-MNT-19 Rack Mount KitRack mount kitfrom S$299.90Min. 5 days
- HPE (Hewlett Packard Japan) Aruba 90xx-LTE Indoor Antenna Extender Kit-40ftRelay kitfrom S$219.90Min. 5 days
- HPE (Hewlett Packard Japan) Aruba 90xx-LTE Indoor Antenna Extender Kit-20ftRelay kitfrom S$149.90Min. 5 days
- amnimo Inc. Ball mounting band/stainless steelBall mounting band/stainless steelSuitable Model AR20-010JP-21from S$18.99Min. 10 days
- amnimo Inc. Wall mounting bracket (for AR20)Wall mounting bracket (for AR20)Suitable Model AR20-010JP-21from S$11.99Min. 10 days
- HPE (Hewlett Packard Japan) HPE FlexNetwork MSR3026 RouterThe perfect router for medium to large branch offices.from S$14,990.00Min. 5 days
- HPE (Hewlett Packard Japan) HPE FlexNetwork MSR3620-DP RouterRouter processing module. HPE Flex Network MSR3620-DP Router.from S$12,990.00Min. 5 days
- Sonic wall SONICWALL NSa 2700 ADVANCED EDITION (ADVANCED PROTECTION SERVICE SUITE bundle)NSa 2700 main unit + 1 year ADVANCED PROTECTION SERVICE SUITE.from S$19,990.00Min. 7 days
- HPE (Hewlett Packard Japan) Aruba 90xx-LTE Outdoor Antenna Extender Kit-35ftRelay kitfrom S$599.90Min. 5 days
- SUN CORPORATION (PC) RX220 RouterA high-performance mobile VPN router equipped with AMTelecom's LTE module "AMP570" that supports the LTE networks of NTT DoCoMo, Softbank, and KDDI (all including MVNO).Operating Temperature Range (℃) -20~60 Warranty Period 1 year LED 8 pieces Module AM Telecom「AMM570」 RoHS directive (corresponding to 10 substances) Correspondence Power Input (V) DC:5V~27.4V(±5%) Access Method LTE Transmission method LTE Data Transfer Rate Up: up to 50 / Down: up to 150
- HPE (Hewlett Packard Japan) HPE FlexNetwork MSR 4-port GbE Combo SIC ModuleModule for HPE FlexNetwork MSR Router series.from S$1,699.00Min. 5 days
- Micro Research IoT gateway + MR-GM3L-M(ANT)IoT gateway with built-in communication module. This product is a product that has realized compactness and cost reduction of the main body by removing the wireless LAN function from the conventional product "MR-GM3". Just like "MR-GM3", you can use it as an M2M router just by... Read Morefrom S$649.90Min. 7 days
- amnimo Inc. loT router indoor version amnimo R series AC10Yokogawa Electric Group's "amnimo" industrial mobile router equipped with dual SIM slots. By connecting two SIMs such as NTT Docomo for the main line and KDDI for the sub line, communication can be performed on the backup line even in the event of a line failure. Stable operation is... Read MoreOperating Temperature Range (℃) -20~60 Ethernet 10BASE-T/100BASE-TX ×1 Warranty Period 3 years Maximum Power Consumption (W) 5.5 Suitable CPU ARM Cortex-A7 1.3GHz (2 cores) Mass of Main Unit (g) About 120 Power Supply Voltage (V) DC5.0~28.0 Antenna Included Memory RAM:256MB NOR-Flash:512MB Terminal [Antenna] SMA x 2from S$539.90Min. 2 days
- amnimo Inc. For cable gland/Ether cableFor cable gland/Ether cableSuitable Model AR20-010JP-21from S$11.99Min. 10 days
- amnimo Inc. IoT router outdoor version amnimo R series AR20Yokogawa Electric Group's "amnimo" highly reliable industrial outdoor mobile router equipped with dual SIM slots. By connecting two SIMs such as NTT Docomo for the main line and KDDI for the sub line, it can be used as a backup line even in the event of a line failure. Capable of ma... Read MoreOperating Temperature Range (℃) -20~60 Storage Temperature Range (℃) -20~70 Warranty Period 1 year Relative Humidity 10%~90% LED 2-color LED (PWR, ANT, MOB, ST) Rated input 40W/78-95VA Power Input (V) AC100~240(50/60Hz) Suitable CPU ARM Cortex-A53 Dual 1GHz (2 cores) Mass of Main Unit (kg) About 1.5 Dust / Water Protection IP65 Antenna Included Memory RAM:1G Byte NOR-Flash:4M Byte console USB Type C x 1 portfrom S$2,299.00Min. 6 days
- Sonic wall SONICWALL NSa 2700 Main bodySONICWALL NSa 2700 Main body. FW, VPN function standard, no maintenance.from S$10,990.00Min. 7 days
- BUFFALO Simple router set for network audio WMR-RM433W / ASimple router set for network audio that is simple and does not take up much space Pre-configured for network audio that can be used with only wiring Compatible with a wide range of smartphones and tablets Supports both 2.4GHz and 5GHz Wi-Fi radio wave relay and wireless WAN mode as an Ethernet c... Read Morefrom S$199.90Min. 6 days
- amnimo Inc. For cable glands/power linesFor cable glands/power linesSuitable Model AR20-010JP-21from S$7.39Min. 10 days
- amnimo Inc. rod antennaRod antenna (set of 2)Suitable Model AR10-010JP-10 AC10-011JP-10from S$53.99Min. 5 days
- QNAP QNAP Next Generation 6 Ports x 2.5GbE Ultra High Speed SD-WAN Router QHora-321QNAP QHora-321: 2.5G high speed QuWAN VPN router QHora-321 provides high-speed connectivity with six 2.5GbE ports and also provides enterprise-grade mesh VPN networking. Through QuWAN Orchestrator, a multi-site LAN environment can be realized via the cloud, and a next-generation network can be co... Read MoreMass (kg) 0.81 Operating Temperature (℃) 0~+40 Dimension (mm) 166.4×145.7×29.85 Power Consumption (W) 36 Operating Humidity (%) 5 to 95 (no condensation) approvals CE/FCC/VCCI/BSMI/RCM/CCC/UKCA Power Input (V) DC12 Port Ethernet Ports: 6, 2.5GbE (RJ45): 6 Specification QNAP SD-WAN Solution/QuWAN: Yes Button specifications resetfrom S$1,199.00Min. 24 days
- HPE (Hewlett Packard Japan) Aruba 90xx-LTE Spare Indoor AntennaIndoor antennafrom S$66.99Min. 5 days
- Sonic wall SONICWALL NSa 2700 ESSENTIAL EDITION (ESSENTIAL PROTECTION SERVICE SUITE bundle)NSa 2700 main unit + 1 year ESSENTIAL PROTECTION SERVICE SUITE bundle.from S$18,990.00Min. 7 days
- amnimo Inc. external antennaExternal antenna (set of 2)Suitable Model AR10-010JP-10 AC10-011JP-10from S$78.99Min. 5 days
- amnimo Inc. AC adapter DC12V/1AAC adapter DC12V/1ASuitable Model AR10-010JP-10 AC10-011JP-10from S$39.99Min. 6 days
- QNAP QNAP Next Generation 3-port x10GbE & 6-port x2.5GbE SD-WAN Router QHora-322QNAP QHora-322: 2.5/10G high speed QuWAN VPN router QHora-322 enables high-speed connectivity with 3 x 10GbE and 6 x 2.5GbE ports, and also provides enterprise-class mesh VPN networking. Through QuWAN Orchestrator, a multi-site LAN environment can be realized via the cloud, and a next-generation ... Read MoreOperating Temperature (℃) 0~+40 Mass (kg) 1.08 Dimension (mm) 226×140×44.4 Power Consumption (W) 36 Operating Humidity (%) 5 to 95 (no condensation) approvals CE/FCC/VCCI/BSMI/RCM/CCC/UKCA Power Input (V) DC12 Specification QNAP SD-WAN Solution/QuWAN: Yes Button specifications resetfrom S$1,499.00Min. 24 days
- SUN CORPORATION (PC) "Softbank 4G LTE" Dedicated IoT / M2M dial-up router AX220SFor Softbank LTE network only. A high-performance communication adapter equipped with a router function equipped with the communication module "AML570" of AMTelecom. In addition to the mobile router function equipped with one Ethernet port, it is equipped with a modem mode that enables ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Gray Transmission method LTE Included Accessories Startup manual (with warranty) Data Transfer Rate Up: Maximum 1 / Down: Maximum 1from S$479.90Min. 8 days
- TP-LINK SafeStream Gigabit Multi-WAN VPN Routerrouter. [English package for corporations only] Multiple VPN protocols including 1 Fixed Gigabit SFP WAN Port, 1 Fixed Gigabit RJ45 WAN Port, 2 Fixed Gigabit RJ45 LAN Ports, 2 Changeable Gigabit RJ45 WAN / LAN Ports, IPsec / PPTP / L2TP It corresponds to, and VPN can be set more flexibly.Power Supply 100~240VAC、50/60Hz Product Type Corporate VPN routerfrom S$399.90Min. 7 days
- HPE (Hewlett Packard Japan) Aruba 9012-MNT-19 Spare Rack Mount KitRack mount kitfrom S$73.99Min. 5 days
- HPE (Hewlett Packard Japan) HPE FlexNetwork MSR3016 AC RouterThe perfect router for medium to large branch offices.from S$8,699.00Min. 5 days
- HPE (Hewlett Packard Japan) HPE FlexNetwork MSR4000 SPU-100-X1 Service Processing UnitModule for HPE FlexNetwork MSR Router series.from S$14,990.00Min. 5 days