Robot Programming
Other Related Pages
- Wonder Kit 20-axis servo motor controllerA servo controller board that can connect up to 20 axes of servo motors. Equipped with A / D input (8bit x 4ch) and digital output (4ch), the power supply can be selected from 5 systems (DC4.8 to 6.6V). Connect to a PC via the included USB adapter. Since the material of communication control comm... Read MoreDigital Output [WR-XX] 4 systems Interface USB Output [WR-XX] Servo motor / 20 axesfrom S$119.90Min. 5 days
- ELEKIT 6-Legged Walking Robot FOLOForo is a 6-legged robot work kit that allows you to communicate with catchy facial expressions and comical movements. In addition to being equipped with infrared radar, it is full of comical gimmicks such as eye light that expresses emotions, foot movements, and sound effects. The operation is e... Read MoreBody dimensions (width W x height H x depth D) (mm) 150×155×150 Battery 4 x AAA batteries (sold separately) RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Sensor bracket Round shaft (pipe shaft)RoHS directive (corresponding to 10 substances) Correspondence
- Wonder Kit Push rivetPush rivets that are convenient for connecting aluminum parts of the Petit Robo series
- Wonder Kit Servo motor for Petit Robot L seriesServo motor unit for Petit Robo L series (WR-XL, WR-MS5L, WR-MS3L) * Please note that there is no mechanical compatibility with the old Petit Robo series (WR-PR1, WR-MS5, WR-X1).Speed 0.10sec/60° Torque value (kg / cm) 1.8 (at 4.8V) Mass (g) 13.4 Dimension (mm) 22.8×12.2×28.5 Operating Voltage 4.8~6.0Vfrom S$32.99Min. 2 days
- Iwata Mfg. Sensor bracket XY fixed jointRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.19Min. 2 days
- Iwata Mfg. Sensor bracket mounting base RRoHS directive (corresponding to 10 substances) Correspondence Material Polyamide (PA (66N) black)from S$5.39Min. 2 days
- Iwata Mfg. Sensor bracket Square shaft (pipe shaft)Dimension t (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type Normal typefrom S$8.49Min. 2 days
- Artec Sensor Connection Cord (3-core)Material PVC Connector 2.54mm pitch
- Iwata Mfg. Sensor bracket mounting base TThe head can be swiveled at a pitch of 45 °.RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.29Min. 2 days
- Wonder Kit Servo motor 1-axis expansion parts setThis set contains all the parts necessary to add one servo motor axis. Please use it when the number of axes in the standard kit of Petit Robo is not enough, such as expansion of operation function. Servo motor unit for Petit Robo L series (WR-MS5L, WR-MS3L) * Please note that there is no mechani... Read MoreWiring Length About 25cm Wall Thickness (mm) (Servo bracket) 1.0 Dimensions, Width W x Depth D x Height H (mm) (Module) 40.5 x 50 x 16 (all combined) Speed 0.10sec/60° Mass (g) About 21 Operating Voltage 4.8~6.0V Torque value (kg / cm) 1.8 (at 4.8V) Material (Servo bracket) Aluminumfrom S$45.99Min. 2 days
- Iwata Mfg. Sensor bracket angle L typeDimension G (mm) 15 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$12.99Min. 4 days
- Iwata Mfg. Sensor bracket Pipe shaft with mounting baseA pipe shaft with a welded mounting base. Assembling man-hours are reduced with fewer parts than before.Shaft Diameter (Φmm) 12 RoHS directive (corresponding to 10 substances) Correspondence Material SUS304
- Iwata Mfg. Sensor bracket Plate nutRoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$4.89Min. 2 days
- ELEKIT Programming Robot Mr.BitBit is an "unplugged programming" robot that allows you to program without using a computer. Anyone can easily program the movement of the robot by simply attaching a bit to the programming wheel. Even if you don't use a computer, you can acquire logical thinking by thinking about w... Read MoreSuitable age (years) 10 years old and above Work time About 2-3 hours RoHS directive (corresponding to 10 substances) Correspondence Specification No soldering, 237 parts
- Iwata Mfg. Sensor bracket (for reflector) RE-L typeRoHS directive (corresponding to 10 substances) Correspondence Suitable Sensor OMRON: E39-R1 Type RE-LXfrom S$11.99Min. 2 days
- Iwata Mfg. Sensor bracket Round shaft (solid shaft)RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 4 days
- Iwata Mfg. Sensor bracket (for proximity sensor) L slide typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 4 days
- Iwata Mfg. Sensor stand SJF / SJH typeScale (Shaft) Laser marking RoHS directive (corresponding to 10 substances) Correspondence Shape L type Material (bracket) Polyamide (PA (66N) black)from S$56.99Min. 2 days
- ELEKIT Cyborg handCyborg Hand is a power-up gear that turns your hand into a cyborg! Get a "God Hand" that moves with hydraulic power! Each finger moves smoothly while transmitting power with a hydraulic cylinder. By changing the mounting position of the parts, it can be used for either the right hand or... Read MoreMass of Main Unit (g) About 400 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Driving System Water pressurefrom S$56.99Min. 2 days
- Iwata Mfg. Sensor bracket Aluminum frame bracketA bracket for mounting a photoelectric sensor using the groove of the aluminum frame. Specifications with a guard to protect the sensor.Thickness (mm) 2.0 RoHS directive (corresponding to 10 substances) Correspondence Material SUS304 Included Accessories Sems screw (SUS x M7) M3 x 12 x 2from S$11.99Min. 2 days
- Iwata Mfg. Sensor bracket L-free S typeRoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)from S$14.99Min. 4 days
- Iwata Mfg. Sensor bracket (for proximity sensor) L Space-saving typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 4 days
- Iwata Mfg. Sensor bracket Pipe bracketBracket for photoelectric sensor with welded pipe shaft. Assembling man-hours are reduced with fewer parts than before. The height and angle of the photoelectric sensor can be freely adjusted.Shaft Diameter (Φmm) 12 RoHS directive (corresponding to 10 substances) Correspondence Material SUS304 Included Accessories Sems screw (SUS x M7) M3 x 12 x 2from S$14.99Min. 4 days
- Iwata Mfg. Sensor bracket Sensor attach NMaterial Aluminum (A6063BE T5) RoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 4 days
- SONY Set of 7 typesMESH's "LED block", "button block", "human feeling block", "movement block", "brightness block", "temperature / humidity block", and "GPIO block" are all included in this set. It's definitely better than a single item! ... Read Morefrom S$649.90Min. 2 days
- Iwata Mfg. Sensor bracket Aluminum frame bracketPlate nut used for aluminum frame brackets.RoHS directive (corresponding to 10 substances) Correspondence Material SUS304
- Iwata Mfg. Sensor bracket mounting base CMaterial Aluminum (A6063BE T5) RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 2 days
- Iwata Mfg. Sensor bracket Round shaft with scale (pipe shaft)Dimension t (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type of Scale Laser marking Type Scale typefrom S$4.79Min. 4 days
- ADWIN Corp. Playing Kit Electronic Circuit (Electronic Circuit Learning Kit)It is a practical teaching material that allows you to learn the knowledge of electrical and circuit design while actually assembling the circuit. Since it can be visually confirmed through experiments, it is easy to understand and deep and reliable knowledge can be obtained. Comes with a CD cont... Read Morefrom S$55.99Min. 2 days
- LEGO Education EV3 Interactive Servo Motor MIt is a medium-sized servo motor that is useful in situations where faster rotation speed and reaction are required than the L motor when designing a robot. Built-in rotation sensor like L motor.from S$78.99Min. 2 days
- Iwata Mfg. Sensor bracket Sensor rail head parallel / long hole typeDimension t1 (mm) 2 Material Aluminum (A6063S-T5) / White anodized RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.39Min. 4 days
- Iwata Mfg. Sensor bracket For laser sensor (KEYENCE)It is a specification with a guard that protects an expensive laser sensor.Thickness (mm) 2.0 RoHS directive (corresponding to 10 substances) Correspondence Material SUS304from S$12.99Min. 4 days
- Iwata Mfg. Sensor bracket Photoelectric sensor attachmentRoHS directive (corresponding to 10 substances) Correspondence Material Polyamide (PA (66N) black)from S$8.69Min. 2 days
- ELEKIT Hedgehog robot TogemaruTogemaru is a hedgehog robot equipped with a sound sensor. In response to the sound of fluttering, the gear mechanism and other functions make various movements such as forward and backward movement and turning back.Suitable age (years) 10 years old and above Work time About 3-4 hours Mass (g) About 350 RoHS directive (corresponding to 10 substances) Correspondence Specification No soldering, 117 parts