A square shape is now available for the popular neodymium magnets! Cheap price with 5 pieces per bag! Neodymium magnets have a high magnetic flux density and have a very strong magnetic force.
Various magnet experiments such as eddy current experiments
* Because of the strong magnetic force, keep... Read More
A donut shape is now available for the popular neodymium magnets! Cheap price with 5 pieces per bag! Neodymium magnets have a high magnetic flux density and have a very strong magnetic force.
Various magnet experiments such as eddy current experiments
* Because of the strong magnetic force, keep ... Read More
Neodymium magnets have a high magnetic flux density and have a very strong magnetic force.
Various magnet experiments such as eddy current experiments
* Do not use neodymium magnets above 80 ° C because the magnetic force decreases significantly due to heat. * Be careful when removing the neodymi... Read More
Dimensions, Diameter x Height H (Φmm x mm) 12×4 Magnetic flux density 300mT
This is a special motor for photovoltaic cells. Lead wire soldered. With pinion gear.
Current Consumption (A) 0.18 (no load) Applicable Voltage (V) 1.5~5.0 Rotation Speed 12500 Dimension (mm) 38×20×15 Subject Science Conform Science Elementary School 4 years Content Working of electricity
It is a set that can be used for both banana ← → banana cable and banana ← → alligator mouth / cable. A cable that supports a current of 12A. You can bring out the maximum performance of the manufacturer's experimental power supply DK-3050U. Banana connectors can be daisy chained. A cable wit... Read More
Rated Voltage (V) DC60/AC30 Cable Length (m) 0.5 Conductor Cross Section Area (mm2) 0.75