A practice plate for getting used to operating a biological microscope. You can effectively practice how to adjust the magnification, focus, and move the slide. Since it is the same size as the preparation, it can be used as it is. While having fun, you will learn how to operate a biological micr... Read More
Magnification 40X~100X Dimension (mm) 76×26 Included Accessories Prepared case Color White Material plastic
You can make a unique microscope with PET bottles and glass beads. It has a simple structure like a bug glasses, but it has a high magnification. This product is a set of materials and tools necessary for making a PET bottle microscope. (For 6 people)
Let's make a microscope by yourself and explore the "micro world" !! It is a set to assemble a 300x microscope by yourself. Since the slide is attached, you can start observing immediately. Microscope knowledge x inquisitive mind!
Suitable Battery Button battery (built-in) Dimensions, when Assembled (mm) 74×96×250
Dimensions, Width W x Depth D x Height H (mm) 118 x 255 x 270 (when stored) Overall Magnification 20 times, 40 times Eyepiece WF10x (field of view: 12mm) (2-pack) Objective Lens 2x, 4x (rotating magnification type)
It is a color TV camera device that outputs the image of the microscope to the TV monitor and allows everyone to observe it.
* TV and microscope body are not included.
Resolution 420TV book Number of Pixels About 300,000 pixels Field Chemistry Specification Image sensor: 1 / 4CCD Subject Science
2x / 4x rotation variable magnification type. Built-in epi-illumination type and transmission type lighting allows simultaneous lighting and one-sided lighting.
Objective Lens 2x, 4x (rotating magnification type) Eyepiece WF10x (field of view: 20mm) (2 pcs) Overall Magnification 20 times, 40 times Dimensions, Width W x Depth D x Height H (mm) 118 x 200 x 285 (when stored)
Total magnification 150x! It looks clear with a transmissive light! Making a microscope! Let's look into the micro world with an original microscope with a magnification of 150x!
Let's make a microscope by yourself and explore the "micro world" !! It is a set to assemble a 300x microscope by yourself. Since the slide is attached, you can start observing immediately. Microscope knowledge x inquisitive mind !!
External Dimensions (Depth D x Width W x Height H) (mm) 74 x 96 x 250 (at the time of assembly) Mass (g) 221