Sand Painting
- Artec Sand painting sheet A4Since it is made of resin, it will not cut even the mount.Thickness (mm) 0.5 Dimension (mm) 297×210 Size A4
- Artec Sand painting set in lame flourLet's make a glitter sand painting using glitter powder! It reflects light and glitters!Dimensions, Height x Width (mm) 380×270 Subject Artisan Conform Zukou Elementary School 5 yearsfrom S$7.99Min. 2 days
- Artec Sand painting set A4Colored sand 13 colors can be mixed! With a mini funnel that makes it easy to return the sand! If you apply spray varnish or fixative from above, the sand will not come off easily. * Please note that the use of organic substances (fixers, etc.) may cause discoloration depending on the posting con... Read MoreDimension (mm) Finished size: 297 x 210 x 0.5 Specification With mini jogofrom S$4.79Min. 2 days
- Artec Sand painting sheet 200 × 150mmIdeal for collaborative production, etc. Made of resin, so the mount will not be cut.from S$2.59Min. 2 days
- Artec Sand painting sheet (resin)Since it is made of resin, it will not cut even the mount.from S$5.19Min. 4 days
- Artec Tac Kirie Sand Painting SetWith a mini funnel that makes it easy to return the sand!Dimension (mm) 360×260from S$8.89Min. 4 days
- Artec Solid draw sand painting set30 ° line, 60 ° line, vertical line and horizontal line are printed on the paper pattern. Color composition and projection can be expressed using colored sand. You can express sharp line art faster than painting with paint.from S$11.99Min. 4 days
- Artec Sand painting sheet smallSince it is made of resin, it will not cut even the mount.Dimension (mm) 320×230 Size Sfrom S$3.79Min. 4 days
- Artec Sand picture frame (Simple wooden picture frame) SmallSuitable Size 320×230mm Dimension (mm) 342×252 Subject Artisan Conform Zukou Elementary School 5 yearsfrom S$4.79Min. 4 days
- Artec Craft sand paintingYou can easily make it just by copying the original picture on the glued sheet !!from S$13.99Min. 4 days
- Artec Sand painting set postcard double size wood grain frame setWoodgrain frame sand painting setMass (g) 302from S$12.99Min. 5 days
- Artec Sand painting set with metallic frameWith a mini funnel that makes it easy to return the sandfrom S$9.69Min. 5 days
- Artec Single point see-through sand painting setA sand painting sheet for one-point perspective with a vanishing point set in the center of the screen. Since the outer frame and the cross line in the center have a scale of 5 mm pitch, it is easy to make the top, bottom, left and right (horizontal line) parallel. Color composition and one-point... Read Morefrom S$11.99Min. 4 days
- Artec Sand picture frame (simple wooden picture frame)Suitable Size 380×270mm Dimension (mm) 402×292 Subject Artisan Conform Zukou Elementary School 5 yearsfrom S$5.99Min. 4 days
- Bit Trade One AI-equipped 4-legged walking robot kitArtificial 4-legged walking robot kit equipped with an image recognition system Can be assembled only with a driver, and an AI control function by image recognition is added Continue to adopt the scratch language development environment "Tsukurucchi" where you can learn AI-controlled Ir... Read MoreOperating Ambient Temperature (℃) 0 to 40 (no condensation) Dimensions, Width W x Height H x Depth D (mm) About 190 × 90 × 190 Mass (g) About 210 Specification On-board microcomputer: ESP32-WROOM-32E Set Contents Remote control, instruction manual Driving System Servo motor x 8 (controlled by PCA9685)from S$299.90Min. 8 days
- Artec Metallic clock sand painting setYou can make a clock with an original sand painting. Depth design!Subject Artisan Content Graduation productionfrom S$26.99Min. 4 days
- Artec Lamp shade sand painting setSince the sheet is sticky, you can make a wonderful work just by cutting the paper pattern, peeling it off and sprinkling sand. The light of the light bulb makes the work stand out beautifully.Discontinued
- Artec Lame sand painting setA new type of sand painting set made of glittering colored sand with glitter You can make fantastic and beautiful sand painting works that are different from ordinary sand paintings! It is a sand painting set made of colored sand with glitter. Since the sheet is glued, you can make a beautiful sa... Read MoreSubject ArtisanDiscontinued
- Artec Sand painting 20 piecesYou can make it just by putting sand on the pre-cut mount.Dimension (mm) (Mount) 150 × 200 Specification Production time 40 minutes Material ResinDiscontinued
- Artec Sand painting set (with cutter)With a mini funnel that makes it easy to return the sand!Subject Artisan Conform Zukou Elementary School 5 yearsDiscontinued
- Artec Lame Sand Painting 8 piecesIt is colored sand with glitter. Comes in a special container with a cap that makes it easy to sprinkle sand.Subject ArtisanDiscontinued
- Artec Sand painting circle box (with cutter)With a mini funnel that makes it easy to return the sand!Subject ArtisanDiscontinued
- Artec Sand painting set (without cutter)With a mini funnel that makes it easy to return the sand!Subject Artisan Conform Zukou Elementary School 5 yearsDiscontinued
- Artec Square eye sand painting setA sand painting sheet with a 5mm grid on each side. You can use colored sand to express pictures that take advantage of the color composition and grid. You can express sharp lines faster than painting with paint.Discontinued
- Artec Sand painting mini forehead setComes with 4 types of pre-cut mounts. You can enjoy making sand paintings just by peeling off the mount and placing sand on it.Discontinued
- Artec 8 pieces of design painting sand paintingSince double-sided tack paper is used, you can easily create sand paintings in a short time! You can make it with just scissors! With 13 colors of colored sand! Colors can be mixed!Discontinued