Calligraphy Supplies
Other Related Pages
- Artec ink hornMade of phenolic resin that does not leave ink easily! Since there is a step, it is easy to understand the amount of ink to be added!Dimension (mm) 107×150×52 Material Phenolic resinfrom S$7.69Min. 2 days
- Kuretake Dark ink dropsCalligraphy solution adjusted for general practice from school children. The liquid ink color for general calligraphy has a strong three-dimensional effect, and it has excellent appearance.from S$32.99Min. 8 days
- Kuretake Super Dark Ink DropsGeneral calligraphy liquid It is more sticky than conventional dark ink and gives a powerful three-dimensional effect.Dimension (mm) 59×161×36 Act on Promoting Green Procurement Conformity
- Kuretake Kana copyA sutra-copying brush with a sharp tip. Because it contains weasel hair, the tip of the ear is outstanding. * Natural bamboo shafts may differ slightly in size.Diameter x Length (Φmm x mm) 7.8×204 RoHS directive (corresponding to 10 substances) Correspondence Specification Slightly hard Bristle Color Whitefrom S$29.99Min. 5 days
- Kuretake Copying liquidElegant and glossy pure black, with less stickiness and smooth brush strokes. Resin type.Dimension (mm) 40×118×50 Act on Promoting Green Procurement Conformityfrom S$12.99Min. 6 days
- Kuretake Hitake 2.5Blue ink that is carefully selected from the soot itself that has a bluish tint. A soft and strong blue color that is processed to enhance the blue color of blue smoke for calligraphy works.Material Soot, glue, fragrance Type 2.5 fingersfrom S$86.99Min. 8 days
- Kuretake Gold mud ink Yamabuki red gold 0.5Sutra-copying ink that suppresses stickiness and improves growth. The stickiness for copying sutras has been suppressed and the growth has been improved. The density is kept high, and smooth strokes produce beautiful sutras. It gives off a bitter red gold shine and the brush strokes are smooth.Material Soot, glue, fragrance Type 0.5 typefrom S$58.99Min. 8 days
- Kuretake Kakuko Seto ware with water stainA jug for calligraphy.Dimension (mm) 44×24×33 Material Pottery Type Seto warefrom S$6.49Min. 8 days
- Kuretake Dried persimmon 3.0A supreme product made by gently kneading the smoke collected by Kuretake's original smoke collection method. In dark ink for high-class works, it is pure black with good stretch and gloss, and in light ink, it is brown with astringent ink color. When the number of years is added, it reveals ... Read MoreType 3.0 type Material Soot, glue, fragrancefrom S$95.99Min. 8 days
- Kuretake Kuretake fountain brush, lacquer tone, No. 15, black axisSize (Nominal No.) 15from S$45.99Min. 4 days
- KAIMEI Horizontal Opening Ink 180mlMost suitable for school children to learn writing with a brush. It is a high-quality liquid ink that is light to carry, prevents bleeding, does not damage the brush, and dries quickly.Act on Promoting Green Procurement Conformityfrom S$4.89Min. 2 days
- SMARTVALUE Calligraphy half-practiceThere is little bleeding and the brush stroke is smooth.Paper Thickness (mm) 0.071 Basis Weight (g/m2) 31 Dimensions, Height x Width (mm) 333×240 Material Pulp paper
- MARUAI Tsumi Grass Half Paper 100 Sheets with PolyThe brush is slippery and does not easily bleed.Dimension (mm) 333×240 Mass (g) 5000 Material Paper
- Kuretake Calligraphy and half-paper with waterSince it is written with water, it does not stain your hands, clothes, or the inside of your house. You can practice by drying it about 1000 times repeatedly.Dimension (mm) 240×381 Set Contents Black, green, red, 1 each RoHS directive (corresponding to 10 substances) Correspondence Material Paper and pigment
- Kuretake Calligraphy liquid ink starCalligraphy liquid for school children and general practice. Calligraphy liquid
- Kuretake Bold brushRoHS directive (corresponding to 10 substances) Correspondence Specification Mid-fengfrom S$6.49Min. 2 days
- AKASHIYA Akashi and new writing brushLength (mm) 170 Diameter (Φmm) 9 Ink Color Black Type Brush type Specification Ear: Main writing brush Ink Water-based dye ink
- KAIMEI Vermilion InkA graceful color tone that matches the traditional vermilion color with a modern sensation. It has excellent coating power and is easy to carry with a brush, making it ideal for correction.from S$5.69Min. 2 days
- Kuretake Golden Kure Bamboo Brush (Character No. 60)Tome, Hane, and Harai are at your disposal. A golden brush type that is ideal for New Year's cards and cards. Basic brush (middle character).Diameter x Length (Φmm x mm) 13×180 RoHS directive (corresponding to 10 substances) Correspondence Material Neck axis: PP Material (Main Unit) PE Material (nib) PEs Material (Cap) PP Ink Water-based pigment ink Operating distance (m) Writable distance: 150-350
- SMARTVALUE Calligraphy calligraphy For submissionThere is little bleeding and the brush stroke is smooth.Paper Thickness (mm) 0.08 Dimensions, Height x Width (mm) 333×240 Basis Weight (g/m2) 37.2 Material Pulp paperfrom S$35.99Min. 2 days
- Artec Three-sheet underlay Ruled line (both sides)For 3 characters / 4 characters, with double-sided squares.Dimension (mm) 300×1100 Subject calligraphy
- Artec Underlay case greenEasily store eight-cut and three-size shitajiki! A large number of watercolor brushes and design brushes can be stored.Dimension (mm) Φ80×350
- Kanko Kogyo Calligraphy half paperDimension (mm) 333×242 Paper Quality Pulp paperfrom S$4.89Min. 2 days