Brushes
Other Related Pages
- PENTEL Mizu brush circleA brush used by putting water in the shaft. You can do everything from drawing to washing with a brush. If you draw with a colored water brush, you can paint it like a watercolor painting. Depending on the atmosphere you want to express, you can blur it over a wide range or partially. You can was... Read Morefrom S$4.89Min. 2 days
- PENTEL High Grade Paintbrush <Horse> Round Brush 0A soft brush with good water content that is suitable for watercolor painting. The tips are well organized and have a moderate elasticity. A durable plastic shaft with a brush that is resistant to hair loss.Main Unit Size (mm) Φ5×215 Type Round brush Size No. 0 Bristle Length (mm) 11from S$2.29Min. 2 days
- PENTEL High-quality paintbrush <horse>A soft brush with good water content that is suitable for watercolor painting. The tips are well organized and have a moderate elasticity. A durable plastic shaft with a brush that is resistant to hair loss.Main Unit Size (mm) 6×6×222 Bristle Length (mm) 13 Type Flat brush Size No. 4from S$3.09Min. 2 days
- PENTEL NEO SABLE (Round Brush) Set of 3Eco Mark Certification Number 17 112 084 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size No. 0/6/14 Type Set
- PENTEL High Grade Paintbrush <Pig Hair> Round Brush No.16A soft brush with good water content that is suitable for watercolor painting. The tips are well organized and have a moderate elasticity. A durable plastic shaft with a brush that is resistant to hair loss.Bristle Length (mm) About 31 Size No. 16 Type Round brush Material of Bristle Horse hair, goat hair, nylon Bristle Width (mm) About 9 Material Axis: PS, Bracket: Brass Overall Length (mm) 275from S$4.89Min. 2 days
- PENTEL High Grade Paintbrush ≪Horse Bristle > Round Brush No. 10Type Round brushfrom S$4.89Min. 2 days
- STAEDTLER Water brushWhen used in combination with watercolor pencils such as Karato Aquerel and Ergosoft, you can draw, blur, and mix colors with a watercolor touch. After pouring water, you can press the shaft part to get the brush tip wet, and it is a very convenient brush that you can easily enjoy watercolor pain... Read MoreMaterial [Main unit] PE, [Cap] PP Dimension (mm) Φ151×13×13.5from S$5.39Min. 2 days
- PENTEL High Grade Paintbrush <Pig Hair> Flat Brush No.18Type Flat brush
- PENTEL High Grade Paintbrush <Pig Hair> Round Brush No.6Type Round brush
- Kuretake Fis water pen (thick brush type)Washing the brush You don't need to wash the brush, and you can blur and mix colors at any time with the water you don't like. It is extremely portable and can be used indoors or outdoors. In addition, it is an eco-friendly watercolor brush that can be drawn with only the minimum amount o... Read MoreBristle Length (mm) 15 Type Round brush
- PENTEL High Grade Paintbrush <Pig Hair> Round Brush No. 10Type Round brush
- PENTEL VisageMizu brush is a brush that is used by putting water in the shaft. From drawing to brush washing, you can do it with one brush. drawingfrom S$3.99Min. 2 days
- Artec Original flat brush (for posters / white hair)It is a brush with a flat tip that uses metal fittings, which is rare for Japanese paintbrushes. It is mainly used when painting solid paint or drawing lettering letters.Size No. 0 Overall Length (mm) 210 Bristle Width (mm) 6.5 Type Flat brush Bristle Length (mm) 9from S$3.19Min. 2 days
- PENTEL Neo Sable <Round Brush> PackedEco Mark Certification Number 17 112 084 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Round brush
- LIHIT LAB. ART SERIES Brush CaseYou can carry only the brushes you need. A brush with a total length of up to 280 mm can be inserted.Dimensions, Width W x Depth D x Height H (mm) 51×23×305from S$6.69Min. 2 days
- PENTEL High Grade Paintbrush ≪Pig Bristle> Round Brush No. 20Type Round brushfrom S$6.49Min. 2 days
- Artec Akwa watercolor nylon brushUses nylon hair that is elastic and has good cohesive tips. With rolling prevention.Size No. 20 Type Round brush Material PP, nylon Overall Length (mm) 216 Tip (mm) Φ10×36from S$5.49Min. 2 days