It is a very soft stone.
* Because it is a natural stone, there are some variations in color, pattern, and size. * Colors and patterns cannot be selected.
It is used by sandwiching when carving stamp material. It is stable and easy to work with. Since it is made of wood, it does not damage the stamp material. Since the stamp material is sandwiched in parallel, it is easy to carve when engraving letters. Fit up to a width of 35 mm.
If you don't care about the paper quality, you can make paper at a reasonable price. If you use chemical paint to dye the scraped paper, it will bleed and be dyed cleanly.
It is easy to carve with a chisel, and you can make big works. You can make big works!
* Because it is a natural stone, there may be some variation in color and pattern.
The characteristic of the material comes out. It is a natural mulberry that has been made into a paste and dried. Soak it in water for a day and put it back. Postcard size 30-40 sheets, colored paper size 10-20 sheets, large size 8-15 sheets. Kozo is a deciduous shrub of the Moraceae family, and ... Read More
Specification Unbleached Included Accessories Dry batter
A special sword that is ideal for shaving engraved stones and rubber stamps. The blade width is 1.5 mm, so delicate expression is possible. The wooden handle makes it easy to apply force. With safety cap
Mass (g) 10 Overall Length (mm) 130 Dimension (mm) Blade: width 1.5 x length 20 Material Wood, iron, etc.
It is a very soft stone.
* Because it is a natural stone, there are some variations in color, pattern, and size. * Colors and patterns cannot be selected.
It is hard to warp and the grain of wood is beautiful. You can make works that are particular about practicality and design with a small material! Woodsten Turner Use milk paint etc. to create a fashionable finish.
A collection of designs. Since the wood trimming is also posted in detail, it can also be used as a base for original works. 8 types of work examples posted! A4 page 20
Transparent stone is a highly transparent stamping material with a hardness intermediate between high pyrophyllite and Kotobukiyama stone. Transparent stone is a highly transparent stamping material with a hardness intermediate between high pyrophyllite and Kotobukiyama stone.
* Because it is a n... Read More
It is a very soft stone. All the necessary materials for engraving are set. Convenient for storage as it comes in a sturdy box. Since it has a file, it is easy to shape the handle.
* Because it is a natural stone, there are some variations in color, pattern, and size.
Introducing a large 30mm square x 70mm eraser stamp! An eraser stamp that can be easily carved with a chisel! The stamp surface is large and all 6 surfaces can be carved! An eraser stamp that can be easily carved with a chisel. Easy to model the handle. Since it is a popular size of 30 mm square ... Read More
Mass (g) 140 Dimension (mm) Kashi Rubber Stamp: 30 x 30 x 70 Material Poppy rubber stamp: PVC rubber