Drawing Paper
Other Related Pages
- Toyo Color paper A4 sizeAs it is a pad type, it does not easily fall apart. It can be used for a wide range of purposes such as crafting and POP creation.Size A4 Dimension (mm) About 20.6 × 28.8
- Nakabayashi Drawing paperIt can be used widely from watercolors to crayons.Mass (g) 175 RoHS directive (corresponding to 10 substances) Correspondence Paper Quality Special white paper
- SMARTVALUE White paperIt is the thickness and size that are often used!Basis Weight (g/m2) 150.6 Paper Thickness (μm) 256 Dimensions, Height x Width (mm) 381×540 Size Cut into four Specification JOINTEX original, sMART VALUE Type Thick mouthfrom S$24.99Min. 2 days
- Okina Color paper 50 colorsSet 50 color drawing paper one by one. It is a large size of 353 x 256 mm.Thickness (mm) 0.3~0.4 Mass (g) 350 Specification / Size (mm) 353×256 Main Unit Dimensions (mm) 353×256 Number of Page 50
- SMARTVALUE 8 cuts of color paperWe have prepared a great deal of color drawing paper.Basis Weight (g/m2) 122.1 Paper Thickness (μm) 185 Dimensions, Height x Width (mm) 390×270 Size 8 cuts Type Color drawing paper Specification JOINTEX original, sMART VALUE
- SMARTVALUE 4 pieces of color paperWe have prepared a great deal of color drawing paper.Basis Weight (g/m2) 122.1 Paper Thickness (μm) 185 Size 4 cuts Dimensions, Height x Width (mm) 540×390 Type Color drawing paper Specification JOINTEX original, sMART VALUE
- Artec Jumbo roll drawing paperThickness (mm) 0.19 Dimensions, W (mm) x L (m) 900×10 Material Paper (110k)
- Toyo Color paper B4 sizeAs it is a pad type, it does not easily fall apart. Can be used for a wide range of purposes such as crafting and POP creationDimension (mm) About 25.2 × 35.3 Size B4
- Nippon Notebook (Former Kyokutou) Drawing paper Extra-thick mouth quartet 100 sheetsPaper Thickness (mm) 0.33 Basis Weight (g/m2) 204.8 Dimension (mm) 381×540 Size Cut into four
- Sun Frame Japan Drawing paperSince it uses 186.7g / m 2 base paper, the paper will not be twisted even if you draw with watercolors.Paper Thickness (g/m2) 186.7from S$1.59Min. 2 days
- Nippon Notebook (Former Kyokutou) Drawing paperDimension (mm) 270×381 Size Cut into eight Type Plain
- Sun Frame Japan Color paper 12 colorsFor versatile purposes such as crafting, decoration, paper-cutting, and sketchingNumber of Colors 12
- SMARTVALUE White paperIt is the thickness and size that are often used!
- Artec 4 paper storage bagsA convenient semi-transparent storage bag that holds 4 pieces of drawing paper.Dimension (mm) 560×450 Size Cut into fourfrom S$1.19Min. 2 days
- Toyo Coloring paper B4The number of colors on color drawing paper has increased significantly to 30. As it is a pad type, it does not easily fall apart. It can be used for a wide range of purposes such as crafting and POP creation.Size B4from S$7.39Min. 2 days
- COMPASS Color drawing paperColorful drawing paper 10 colors 27 sheets Color: yellow, orange, light peach, red, water, blue, yellow-green, brown, black, whitefrom S$3.29Min. 2 days
- Nakabayashi Drawing paper frameNatural wood drawing paper frame with hanging bracket Let's make a simple home gallery !!RoHS directive (corresponding to 10 substances) Correspondence
- Artec Color paper (color paper) New colorIt is a colorful drawing paper that can be used for a wide range of purposes.
- Maruman A4 drawing paper leafMaruman's original "drawing paper" is now loose-leaf. Since it is a loose-leaf type, you can freely file it by sharing the pictures you have drawn and grouping them by your favorite work or genre.Number of Holes 30 holes Number of Page 15 sheets Size A4 Paper Drawing paper average (neutral paper) Type Plain Paper Thickness (g/m2) 126.5 Dimensions, Height x Width x Thickness (mm) 297×210×4from S$4.99Min. 2 days
- SMARTVALUE White paperIt is the thickness and size that are often used!Basis Weight (g/m2) 126.5 Paper Thickness (μm) 210 Dimensions, Height x Width (mm) 270×381 Size Cut into eight Specification JOINTEX original, sMART VALUE Type Medium thickness mouthfrom S$12.99Min. 2 days
- Maruman A4 Croquis leafMaruman's original "Croquis Paper" is now loose-leaf. Since it is a loose-leaf type, you can freely file it by sharing the pictures you have drawn and grouping them by your favorite work or genre.Size A4 Paper Thickness (g/m2) 60 Number of Page 30 sheets Type Plain Dimensions, Height x Width x Thickness (mm) 297×210×4 Number of Holes 30 holes Paper Cream croquis paper (neutral paper)from S$5.39Min. 4 days
- SMARTVALUE White paperIt is the thickness and size that are often used!Basis Weight (g/m2) 126.5 Paper Thickness (μm) 210 Dimensions, Height x Width (mm) 381×540 Size Cut into four Specification JOINTEX original, sMART VALUE Type Medium thickness mouth
- Maruman B7E Croquis LeafMaruman's original "Croquis Paper" is now loose-leaf. Since it is a loose-leaf type, you can freely file it by sharing the pictures you have drawn and grouping them by your favorite work or genre.Dimensions, Height x Width x Thickness (mm) 87×129×8 Paper Thickness (g/m2) 60 Number of Holes 9 holes Paper Cream croquis paper (neutral paper) Size B7 Type Plain Number of Page 60 sheetsfrom S$4.89Min. 4 days