Design Kent Paper
Other Related Pages
- KOKUYO Luxury Kent PaperHigh-grade Kent paper that is white and has high surface smoothness. Even if you use an eraser, it is durable with little fluffing. Ideal for use with ink, pencils, paints, etc. We have enhanced the paper thickness so that you can select the optimum thickness, from a thin mouth suitable for water... Read MoreNumber of Page 100 Paper Quality Kent paper
- Kanko Kogyo Kent paper A3Basis Weight (g/m2) 157 Dimension (mm) 297×420
- Kanko Kogyo Kent Paper A4Basis Weight (g/m2) 157 Dimension (mm) 210×297
- Muse Mu KMK KentThe color is natural white and it is a well-balanced Kent paper that uses wood fiber as a raw material. It has a strong paper surface and is resistant to water such as poster colors, so there is no fluffing. The surface is smooth and the pen, ruling pen, and pencil glue are good and do not fluff ... Read MoreSpecification Loaf weight: # 200from S$42.99Min. 5 days
- Maruman Postcard Kent paper 20 sheetsThe surface of the paper is very smooth and hard. It is also suitable for line drawing and drawing with ink and pen, comic drawings, etc., and can also be used for markers and stamping.Paper Thickness (g/m2) 209.4 Dimensions, Height x Width x Thickness (mm) 150×110×7 Size Postcard size Paper Kent paper Number of Page 30 sheetsfrom S$5.69Min. 4 days
- Naniwa Paper 16 cut Kent paperThe surface is smooth and the pen, ruling pen, and pencil glue are good and do not fluff or peel off with an eraser. It can draw thin lines sharply and is suitable for pen drawings, block copy, stamping, etc.Size 16 out Dimension (mm) 270×190 Specification Loaf weight: 180kgfrom S$22.99Min. 5 days
- HISAGO Drafting Kent paper A3LThickness (mm) 0.23 Whiteness (%) 126 Basis Weight (g/m2) 203 Paper size (width x height) (mm) 305×426(A3L)from S$87.99Min. 5 days
- Artec Paper panelA wooden panel covered with Kent paper and wrapped with water-filled tape. We can also process panels other than Kent paper according to your wishes. Please contact us.from S$13.99Min. 4 days
- HISAGO Drafting Kent paper B3LThickness (mm) 0.23 Whiteness (%) 126 Basis Weight (g/m2) 203 Paper size (width x height) (mm) 385×540(B3L)from S$109.90Min. 5 days
- Artec A4 Kent paper, 100 sheetsThe surface is smooth and the pen, ruling pen, and pencil glue are good and do not fluff or peel off with an eraser. It can draw thin lines sharply and is suitable for pen drawings, block copy, and stamping.Dimension (mm) 297×210from S$28.99Min. 2 days
- HISAGO Drafting Kent paper B4LThickness (mm) 0.23 Whiteness (%) 126 Basis Weight (g/m2) 203 Paper size (width x height) (mm) 270×385(B4L)from S$69.99Min. 5 days
- Artec A & B Original Art Board B3 KentEnvironmentally friendly ECO material made from milk carton This artboard uses recycled paper made from recycled milk carton as the core. Recycled milk carton paper is a material that is not only environmentally friendly, but also has high strength, elasticity, and little deterioration.Dimension (mm) B3(364×514×1.5)Discontinued
- BUNUNDO Cocka Kent paper A4Mass (kg) [Consecutive amount] 125/100 sheets Size A4(297W×210H)Discontinued
- HISAGO Drafting Kent paper A4LThickness (mm) 0.23 Whiteness (%) 126 Basis Weight (g/m2) 203 Paper size (width x height) (mm) 213×305(A4L)Discontinued