Origami(Paper-folding)
Other Related Pages
- Toyo Value Japanese Paper Chiyogami 15cm 100 SheetsA great value Chiyogami made from Japanese paper. The volume is very satisfying, so you can use it without worrying about the number of sheets.Specification 10 patterns x 10 sheets each Size (mm) 150×150
- COMPASS Educational origami22 colors (with gold and silver) origamiDimensions, Height x Width (mm) 150×150 Number of Colors 22 Specification With gold and silver
- KOKUYO <Hiramekids> Economic Origami Book TypeBook type that can be used by peeling off one by one. It is hard to come apart and is convenient for storage. A set of 3 books bound with 100 sheets of cloth.Bookbinding Top glue cloth winding (stripping type) Size (mm) 150×150 Suitable age (years) 3-6 years old
- Ehime Shiko Aiai monochromatic origami 15cmColor Chairo Dimensions (cm) 15×15from S$3.29Min. 2 days
- SMARTVALUE Monochrome OrigamiA single color type where you can buy only the colors you use often. * There is a sample book.Paper Thickness (mm) 0.074 Dimensions, Height x Width (mm) 150×150 Specification JOINTEX original, sMART VALUE Type Origami
- SHOWA NOTE 30 patterns Japanese paper ChiyogamiBecause it uses Japanese paper, it is suitable for folding methods that require strength, and the unique color and soft paper quality make the finished product wonderful.
- Toyo Monochromatic origamiEasy number of 14 sheets Can also be used for school teaching materials, etc.Dimensions, Height x Width (mm) 150×150from S$2.19Min. 2 days
- Ehime Shiko Value Wheel OrigamiValue-for-money foil origami origamiDimension (mm) 150×150from S$6.19Min. 2 days
- Toyo Monochromatic origami 15cmA wide variety of high-quality plain paper origami colors can be used for kindergarten and school teaching materials.Color Cherry Blossomsfrom S$3.59Min. 2 days
- Ehime Shiko Aiai single color origami 15cmDimensions (cm) 15×15 Color Ocherfrom S$3.29Min. 2 days
- Ehime Shiko Aiai monochromatic origami 15cmDimensions (cm) 15×15 Color Forget-me-notfrom S$3.29Min. 2 days
- Ehime Shiko Aiai Monochrome Origami 15cm GoldDimensions (cm) 15×15 Color Giniro
- SHOWA NOTE Mecha Tobi / Hikari OrigamiAn airplane origami that breaks easily and flies well. Supervised by Professor Takuo Toda, Chairman of the Origami Hikoki Association.from S$4.39Min. 2 days
- COMPASS 100 Colors Origami for Education100 colors with gold and silverNumber of Colors 100 Specification With gold and silver
- Toyo Aurora Origami 7.5 SilkyThe brilliance of the aurora is now origamiSet Contents Pink x2, Blue x2, Orange x2, Yellow x2 Dimensions, Height x Width (mm) 75×75 Mass (g) 20from S$2.99Min. 2 days
- Toyo Pastel Color OrigamiA collection of 12 soft and gentle colorsMass (g) 89.5 Dimensions, Height x Width (mm) 150×150from S$3.89Min. 2 days
- SHOWA NOTE Double-sided origami double colorThe double-sided colored "double-colored origami with the same color on both sides" is ideal for folding on the back side. The colors on the front and back are in a beautiful and harmonious combination.Dimension (mm) 150×150×4
- Artec Double-sided color 25 piecesIt is a different color on both sides.Dimension (mm) 250×250 Size Lfrom S$4.89Min. 2 days
- Toyo Chiyogami Yuzen 15. 0 Kasumi HanaChiyogami with a gorgeous pattern that is a modern arrangement of the traditional Yuzen pattern. Contains 32 sheets (8 sheets each in 4 colors).Size (mm) 150×150 Material High-quality paperfrom S$3.29Min. 6 days
- Toyo Origami kit Origami frameYou can make 6 kinds of cool tops that rotate very well. A kit that does not require a toothpick or matchstick. It comes with an English translation, so it's perfect as a souvenir for overseas!Size (mm) 150×150 Material High-quality paperfrom S$3.29Min. 6 days
- SMARTVALUE OrigamiConvenient color-included type.Paper Thickness (mm) 0.074 Dimensions, Height x Width (mm) 150×150 Basis Weight (g/m2) 56 Specification JOINTEX original, sMART VALUE Type Origamifrom S$1.59Min. 6 days
- COMPASS Thousand paper cranes22 colors (with gold and silver) 250 sheets 7.1 cm x 7.1 cmNumber of Colors 22 Dimensions, Height x Width (mm) 71×71 Specification With gold and silver
- Toyo Aizen Chiyogami B4It is a brightly colored indigo dyed style Chiyogami. An elegant high-class Chiyogami with the original strength and softness of Japanese paper. It is set so that you can see all the patterns.from S$10.99Min. 4 days
- SMARTVALUE Japanese paper ChiyogamiFor making chopstick bags and book covers. We have prepared bright patterns. B4 size, 10-disc set with different patterns.Dimensions, Height x Width (mm) 361×257 Basis Weight (g/m2) 71 Type Origami Specification JOINTEX original, sMART VALUE Back Side White backgroundfrom S$16.99Min. 6 days
- SASAGAWA Japanese paper Chiyogami straw roll setA set containing 50 pieces of Japanese paper Chiyogami (warabe) wrapped one by one (2 pieces each of 25 patterns). It comes in a box, so it is easy to store and use. Chiyogami, an authentic Japanese paper with dignity. It can be used for various purposes such as paper doll costumes and crafts, cr... Read MoreDimensions, Height x Width (mm) 550×400 RoHS directive (corresponding to 10 substances) Correspondence Material Service paperfrom S$359.90Min. 5 days
- Toyo Kyoto Chiyogami B4It is a brightly colored Kyochiyogami. An elegant high-class Chiyogami with the original strength and softness of Japanese paper. It is set so that you can see all the patterns.from S$11.99Min. 4 days
- GOUSHIKA PAPER Flower Paper Five-Colored Crane 500 SheetsDimension (mm) 250×200
- Toyo Single color origami 15.0cmMass (g) 135 Dimensions, Height x Width (mm) 150×150
- Toyo 300 100 Sheets Origami 15High-quality paper plain origami bargain, value-added origami. 23 frequently used colors are set in a reasonable size.
- Toyo Monochrome Origami NEWCan be widely used for school materials, etc.Mass (g) 135 Dimensions, Height x Width (mm) 150×150from S$5.19Min. 2 days