Other Paper
Other Related Pages
- Artec Cloud dragon paperIt is a Japanese paper made by sprinkling long fibers of mulberry.Dimension (mm) 790×540
- Artec Paper-attached styrene boardDimension (mm) 400×550×3 Specification Both sides blank paper pasted Material Polystyrene, paper
- Artec 30m roll paper whiteIt can be used for various purposes such as making maps, making chronological tables, presenting and summarizing, and exhibiting works.Color White (70k) Subject Life Studies / Comprehensive Learning Width (mm) 788 Length (m) 30
- Artec Double-sided black cardboard (4-cut, 10-sheet set)The core is black.Dimension (mm) 390 x 548 x thickness 0.4
- Artec Paper-attached styrene boardDimension (mm) 400×550×5 Material Polystyrene, paper
- Artec 8 pieces of mirror work paperCardboard with a mirror-like surface. It can be cut with scissors or a cutter. You can draw with acrylic paint and oil-based markers. Adhesion with water glue may result in poor mirror reflection.Dimension (mm) 390×270 Subject Artisan Content Material
- MARUAI Work paper NO. 11For A3 sizePaper Thickness (mm) 0.47 Dimension (mm) 320×448 Basis Weight (g/m2) 350 Specification Use more than 70% of used paperfrom S$3.79Min. 2 days
- Artec For painting board (coated cardboard)Thickness (mm) 0.5 Dimension (mm) 620×460 Material Paper Subject art
- JITSUTA Board cover regeneration 70It has excellent fold resistance and has a supple texture that can be used from both sides. Ideal for shop POP, slip spelling, crafts, etc.Eco Mark Certification Number 18 112 065 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$3.49Min. 2 days
- HEIKO Paper tapeFor store decoration and school teaching materialsDimension (mm) 18 Length Per Roll (m) 30 Material Paper / pulpfrom S$11.99Min. 2 days
- Artec 4 pieces of yellow cardboard (20 sheets)Also known as Bahun paper, it can also be used for paper crafts and packaging. It is possible to express the white color of paint.Dimension (mm) 540×390×0.6 Subject art
- Sun Frame Japan Work paperSince it is a 10 mm grid (with 1 mm scale), it can be dimensioned accurately. It is durable, resistant to bending, and has excellent durability. Versatile at home and office for school materials, crafts, decorations, paper cutouts, sketches, etc.Paper Thickness (g/m2) 350 Dimension (mm) 450×318 Number of Page 5 Size A3 Color White
- GOKURA 10 pieces of sightseeing tape 18mmX31m whiteTape Width (mm) 18 Color White Tape Length (m) 31from S$7.99Min. 2 days
- Artec 4 pieces of chipboard (20 sheets)It is a rat-colored paperboard mainly made of used newspaper and magazine. It is possible to express the white color of paint.Dimension (mm) 540×390×0.6 Subject art
- Kuretake 100 Sendai PostcardsA beautiful black color with a beautiful harmony between the withered baseline and bleeding. Suitable for polishing with blue ink.Dimension (mm) 100 x 148 x 0 (single size) Material Paperfrom S$22.99Min. 2 days
- Artec Crepe paperWidely used in all grades! For various crafts! Finely wrinkled paper is ideal for crafts.from S$1.49Min. 2 days
- Ehime Shiko Adult graffiti bookSimple graffiti that is easy for adults to use Can draw letters and picturesNumber of Page 70 Color Whitefrom S$1.79Min. 2 days
- SASAGAWA Glossy paperA versatile paper with a polished surface. Since the front side is glossy paper (the back side is matte white), it is ideal for surface processing of cosmetic boxes and haribote. It can also be used for drawing work such as pasting pictures and for teaching materials. 50-sheet pack tailoring for ... Read MoreDimensions, Height x Width (mm) 385×263 Mass (g) 415from S$27.99Min. 5 days
- Artec Newspaper layout paper B4 (50 sheets)It is easy to write because it is light in color and has squares.Dimension (mm) 257×364 Scale 4mm grid Size B4from S$15.99Min. 2 days
- Artec Print-colored Japanese paper 40kg (for simple multi-color prints)Printed Japanese paper that has not been dosa-drawn, and if you color it from the back side, you will get a vivid colored print.from S$14.99Min. 2 days
- HEIKO Paper tape 5-color setTwo volumes each of white, red, yellow, green, and purple are included. For store decoration and school teaching materialsDimension (mm) 18 Length Per Roll (m) 30 Material Paper / pulpfrom S$12.99Min. 2 days
- Artec Paper raw material (Mitsumata)Natural mitsumata is made into a paste and dried. Adding a shaving agent will increase the strength and make it glossy. Mitsumata is a deciduous shrub of the family Thymelaeaceae and has three branches. Since the fibers are thin and short, you can make Japanese paper that is soft and sticky. With... Read MoreSubject Artisanfrom S$33.99Min. 2 days
- GOKURA 10 pieces of sightseeing tape 18mmX31m yellowTape Width (mm) 18 Tape Length (m) 31 Color Yellowfrom S$7.99Min. 2 days
- Artec Newspaper layout paper A3 (50 sheets)It is easy to write because it is light in color and has squares.Dimension (mm) 297×420 Scale 4.8mm grid Size A3from S$19.99Min. 2 days
- SASAGAWA Gold paper HRoHS directive (corresponding to 10 substances) Correspondence
- Ehime Shiko One side white ballOne-sided white cardboard that is perfect for crafting CraftPaper Thickness (mm) About 0.45from S$2.49Min. 2 days
- Artec Fiber art paper 0.25mm small (10 sheets)Fiber art can be softened by cutting out a crease pattern and moistening it with water to create complex shapes. When it dries, it hardens and keeps its shape. Marbling is not possible. Can be colored, cut with a cutter or scissors, and glued with a woodwork bond.Dimension (mm) 300×275×0.25 Size S Color Whitefrom S$25.99Min. 2 days
- Toyo Luxurious double-sided Japanese paperIt is a luxurious Japanese paper made by laminating Japanese paper and aluminum foil.from S$11.99Min. 6 days
- Artec Handmade folk art Japanese paperPlease use it for prints and chigiri-e.Dimension (mm) 469×318 Subject Artisan Content Materialfrom S$28.99Min. 4 days
- GOKURA Tourist tape 10 pieces 18mmX31m skyTape Width (mm) 18 Tape Length (m) 31 Color Blue skyfrom S$7.99Min. 2 days
- GOKURA 18mmX31m red with 10 sightseeing tapesColor Red Tape Width (mm) 18 Tape Length (m) 31from S$7.99Min. 4 days
- Gincho Work paper KY-350 305-069 B4 10 colors 1 sheet eachIt is a construction paper with 10 colorful colors in one book.Dimension (mm) 256×536 As ONE Part Number 62-1047-64 Size B4