Japanese Vellum
Other Related Pages
- SMARTVALUE Imitation paper pull type20 pull-type rolls that can be pulled out one by one. You can pull it out one by one from the case. * Note) SMARTVALUE imitation paper has different paper and color tones for each series.Type pullfrom S$11.99Min. 6 days
- MARUAI Plain imitation paper pull whitePlain for a wide range of uses. Pull type that is easy to take out.Dimensions, W (mm) x L (m) 788×1085 Paper Thickness (g/m2) 81.4 Act on Promoting Green Procurement Conformity Color Whitefrom S$27.99Min. 4 days
- MARUAI Square imitation paper pullAn idea roll in which the next one comes out when one is put out. Also, because it is in a case, it will not get scratched or dirty when it is taken in and out. With squares that are convenient for making charts. Since it has thin ruled lines, it can be pasted without bending, improving work effi... Read More
- MARUAI 3 rolls of rolled color fine paperExhibition decoration, posters, POP, etc.Dimension (mm) 788×1091 Basis Weight (g/m2) 90.7from S$4.99Min. 3 days
- MARUAI Roll color fine paper, 2 rolls, blackExhibition decoration, posters, POP, etc.Dimension (mm) 788×1.091 Basis Weight (g/m2) 90.7 Color Blackfrom S$4.89Min. 6 days
- SMARTVALUE Graph paper50 sheets of popular graph paper. With a circular scale on the grid of the grid. * Note) SMARTVALUE imitation paper has different paper and color tones for each series.Dimensions, Height x Width (mm) 788×1091from S$32.99Min. 6 days
- SMARTVALUE Imitation paper pull type grid20 pull-type rolls that can be pulled out one by one. You can pull it out one by one from the case. * Note) SMARTVALUE imitation paper has different paper and color tones for each series.Squares 50mm solid line, 25mm dotted line (gray) Dimensions, Height x Width (mm) 788×1091 Type pullfrom S$13.99Min. 6 days
- MARUAI Rolled white woodfree paper 4 sheets P / P includedAct on Promoting Green Procurement Conformity Dimensions (mm) Width 788 x length 1085from S$3.59Min. 4 days
- MARUAI Mass-patterned paper 10m whiteRuled Line 50mm grid Dimensions (mm x m) 788×10 Basis Weight (g/m2) 81.4 Act on Promoting Green Procurement Conformity Specification Use more than 70% of used paperfrom S$13.99Min. 6 days
- SMARTVALUE Square imitation paper pull typeEasy-to-remove pull type 50 rolls. You can pull out one by one. * Note) SMARTVALUE imitation paper has different paper and color tones for each series.Squares 50mm solid line, 25mm dotted line (gray) Dimensions, Height x Width (mm) 788×1085 Type pullfrom S$38.99Min. 6 days
- MARUAI Trunk imitation paperIncludes 50 mm grid printing (gray color). The back side is a plain type without grid printing. It is a squared imitation paper (white) that is convenient for making charts.Dimension (mm) 788×1091 Basis Weight (g/m2) 81.4 Act on Promoting Green Procurement Conformity Protection to Environment Eco-product net Color White Content of Recycled Paper (%) over 70from S$48.99Min. 6 days
- MARUAI Mass imitation paper 50MM 2 sheets whiteAct on Promoting Green Procurement Conformityfrom S$3.59Min. 4 days
- MARUAI Mass roll 30 creamSquares (Surface) Solid line 50m grid Size Width 788mm x length 30mfrom S$48.99Min. 4 days
- SMARTVALUE Graph paper50 sheets of popular grid imitation paper Color type! With a circle scale on the grid squares. * Note) SMARTVALUE imitation paper has different paper and color tones for each series.Basis Weight (g/m2) 76.7 (66kg equivalent to 46kg) Dimensions, Height x Width (mm) 788×1091 Color yellowfrom S$43.99Min. 6 days