Engraving
Other Related Pages
- Artec Engraved chisel (flat, round needle 2-piece set)Dedicated to engraving, suitable for expressing details.Dimension (mm) (Flat) Φ4 × 109, (round) Φ4 × 110
- Artec Copper plate nameplateYou can make a wonderful nameplate by tapping it with a nail and sprinkling it with a smoldering liquid. It is a finished product in which 0.2 mm annealed copper plate is wrapped around 12 mm veneer. Side screw. * Smoke liquid and copper finishing liquid are not included.Dimension (mm) 200×90×9 Subject Artisan
- Artec Copper plate tray (with chisel and bamboo)A tray for engraving and decorating. * Plates are sold separately.Dimension (mm) 200×150×0.5 Subject Artisan
- Artec Material for engraving Copper plate A set (with spatula) with metallic frameIt is a 0.1 mm soft copper plate. You can easily draw a picture with a ballpoint pen and rub it out with a rounded object.Dimension (mm) 150×100×0.1from S$8.59Min. 4 days
- Artec Copper plate relief for collaborative production SmallA 0.2mm annealed copper plate wrapped around a 12mm veneer. Create a work by punching out letters and pictures with nails.Dimension (mm) 100×100×12 Mass (g) 78 Subject Artisan Content Graduation productionfrom S$12.99Min. 4 days
- Artec Carved wind chimesContains an aluminum rod that makes a very good sound. The 200 x 150 mm copper plate is tanned so it is easy to process.Discontinued
- Artec Spatula pressed copper foil relief plate setCopper foil is attached to light and soft "fluffy light paper". It is a material that can easily make surface irregularities with a light touch of a spatula.Discontinued
- Artec Material for engraving Copper plate B set with metallic frameSince it is an annealed copper plate, it is easy to process.Dimension (mm) 150×100×0.5Discontinued