Oil Paints
Other Related Pages
- TURNER COLOUR WORKS T flag colorEnogu, which can be drawn on cloth as it is, is ideal for making flags! Ideal for making class flags for athletic meet, school festival, etc.! Suitable for white or light colored cotton and polyester. You can draw as it is without diluting it. You can also draw on a T-shirt. It is less stiff and ... Read MoreMaterial Synthetic resin (mat type)from S$10.99Min. 5 days
- TURNER COLOUR WORKS T Neo ColorSynonymous with outdoor paints [Synthetic resin-based opaque paints (matt type)] With a matte and even finish, even if the colors are layered, there is no naki or bleeding. It dissolves in water and becomes water resistant when it dries, so you can draw with confidence even outdoors. Since it use... Read More
- TURNER COLOUR WORKS T event colorYou can easily draw with a brush like paint, and when it dries, it won't come off even if you wash it with water! If it dries, it's okay to get wet in the rain! You can draw it as it is without diluting it with water, and when it dries, it will have a beautiful matte finish. If it dries, ... Read Morefrom S$17.99Min. 2 days
- Artec Cloth Enog 20mlFirmly adheres to various cloths and develops beautiful colors. A water-based paint exclusively for cloth. No heat treatment with an iron is required. You can draw on various fabrics such as cotton, linen, polyester and denim. The cloth area varies depending on the type of cloth, but one 20mL tub... Read MoreSubject art
- TURNER COLOUR WORKS TAG Artist Color Fabric MediumA flexible cloth medium with excellent water resistance and weather resistance when drawing on cloth. Please use about twice as much as the paint. It strengthens the fixing power to the cloth and makes it difficult for the color to fade even after washing. If it is difficult to apply, add a small... Read Morefrom S$19.99Min. 2 days
- Artec Japanese paper dyed paint (with veneer)You can easily create beautiful geometric patterns by dyeing with Japanese paper dyeing paint.Subject Artisan
- TURNER COLOUR WORKS T PC 11ml Fluorescent 6 Color SetIncluded Accessories With safety beltfrom S$19.99Min. 2 days
- TURNER COLOUR WORKS T Water-resistant three primary colors + whiteUseful for creating mixed colors of the three primary colors! Can be added to the Plenty set and Prime set.from S$7.39Min. 5 days
- TURNER COLOUR WORKS T flag color 12 color setEnogu, which can be drawn on cloth as it is, is ideal for making flags! Ideal for making class flags for athletic meet, school festival, etc.! Suitable for white or light colored cotton and polyester. You can draw as it is without diluting it. You can also draw on a T-shirt. It is less stiff and ... Read MoreMaterial Synthetic resin (mat type)from S$129.90Min. 5 days
- TURNER COLOUR WORKS T Event color 6 color set (A)You can easily draw with a brush like paint, and when it dries, it won't come off even if you wash it with water! If it dries, it's okay to get wet in the rain! You can draw on paper, wood, cloth, and various other materials.Set Contents Red, yellow, green, cobalt, black, whitefrom S$48.99Min. 5 days
- Artec Washable fluorescent crayon 6-color setWhen you shine a black light, the drawing will shine brightly. 6 color set.Subject Artisan Material PP, crayons Dimension (mm) Φ14×145
- TURNER COLOUR WORKS T event colorYou can easily draw with a brush like paint, and when it dries, it won't come off even if you wash it with water! If it dries, it's okay to get wet in the rain! You can draw it as it is without diluting it with water, and when it dries, it will have a beautiful matte finish. If it dries, ... Read MoreColor Ultramarinefrom S$17.99Min. 5 days
- TURNER COLOUR WORKS T Event color 6 color set (B)You can easily draw with a brush like paint, and when it dries, it won't come off even if you wash it with water! If it dries, it's okay to get wet in the rain! You can draw on paper, wood, cloth, and various other materials.from S$109.90Min. 5 days
- Artec Wood carving waxIt gives a calm and dull luster and brings out the original taste of wood carving.Subject Artisan Content Materialfrom S$12.99Min. 4 days
- TURNER COLOUR WORKS T AG PlentyA 30 cm ruler (sold separately) can be stored! Up to 17 11mL paints can be stored! Frequently used white contains 11mL and 20mL!from S$32.99Min. 5 days
- TURNER COLOUR WORKS T AG Create SetFrequently used white contains 2 bottles of 20mL! A slide case that is convenient to open and close! A 30 cm ruler (sold separately) can be stored!from S$33.99Min. 5 days
- TURNER COLOUR WORKS T PC 11ml school setSet Contents 11mL paint 12 colors Type 12 colorsfrom S$24.99Min. 5 days
- Artec Quick-drying varnish A 400mlAs a guide, use 2 bottles of 400mL per class.Subject Artisan Content Materialfrom S$27.99Min. 4 days
- Artec Seisaku Color Single Color 300ccWhen it dries, it will be finished in a beautiful glossy color. It has excellent water resistance when it dries without the need for a finish such as "varnishing". It can be applied to various things such as paper, wood, paper clay work, styrofoam, corrugated cardboard, stone, concrete,... Read MoreSubject artfrom S$18.99Min. 4 days
- TURNER COLOUR WORKS T Design paletteDimension (mm) 310×145 Specification Acrylic paint available Material Made of polypropyleneDiscontinued
- TURNER COLOUR WORKS T. Big Art ColorWater-based paints that are ideal for outdoor walls, etc. Please use them for environmental art to improve the aesthetics and image, repaint the outer walls, and walls. It has strong weather resistance that does not easily cause discoloration or browning, and has a vivid color and a matte, calm t... Read MoreFormaldehyde grade F☆☆☆☆Discontinued
- TURNER COLOUR WORKS T. Big Art ColorWater-based paints that are ideal for outdoor walls, etc. Please use them for environmental art to improve the aesthetics and image, repaint the outer walls, and walls. It has strong weather resistance that does not easily cause discoloration or browning, and has a vivid color and a matte, calm t... Read MoreColor Phthalo blue Formaldehyde grade F☆☆☆☆Discontinued
- TURNER COLOUR WORKS T GAL Prime Set (with Mini Fukin)A drawing scale is included as a service!Type 13 pcs of 12 colorsDiscontinued
- Artec H Rapid Tableau 220mlVarnish for screen protection that can be used to dry to the touch A varnish for protecting the oil paintings from dust in the air and for polishing the screen. Once the surface of the oil painting is dry (dry to the touch), it can be used immediately.Discontinued
- Artec H surface coat 220mlCoating agent that protects undried screens During production with oil paints, this spray is applied to the surface of undried screens to form a film and protect the paints. It can be used for carrying undried works and for dust protection.Discontinued
- TURNER COLOUR WORKS T. Big Art ColorWater-based paints that are ideal for outdoor walls, etc. Please use them for environmental art to improve the aesthetics and image, repaint the outer walls, and walls. It has strong weather resistance that does not easily cause discoloration or browning, and has a vivid color and a matte, calm t... Read MoreFormaldehyde grade F☆☆☆☆ Color Deep greenDiscontinued
- TURNER COLOUR WORKS T Neo ColorSynonymous with outdoor paints [Synthetic resin-based opaque paints (matt type)] With a matte and even finish, even if the colors are layered, there is no naki or bleeding. It dissolves in water and becomes water resistant when it dries, so you can draw with confidence even outdoors. Since it use... Read MoreColor Dark greenDiscontinued
- Artec VIVID OCValue-for-money oil paints that can be used by both amateurs and professionals with peace of mind ● Good color development and light resistance We use fine pigments and sophisticated vegetable oils to manufacture product quality standards that match Europe. .. ● Number of colors Select 60 frequen... Read MoreColor Crimson rakeDiscontinued
- TURNER COLOUR WORKS T GAL Plenty Set (with Mini Fukin)A drawing scale is included as a service!Type 14 colors 15 pcsDiscontinued