Canvas Boards
Other Related Pages
- Artec Single-sided canvas board (thickness 1mm)A canvas board with a canvas drawing paper on only one side of cardboard.Thickness (mm) 1
- Artec Panel Shin frameIt is durable because it uses Chinese wood. It is sufficiently dry and has no warp.
- Artec Upholstery canvas boardA full-fledged canvas board with a clean cotton canvas wrapped around a durable core material without warping and lined. For both oil painting and acrylic painting.Abrasive Grit Size Canvas middle eyes Thickness (mm) 3from S$6.59Min. 2 days
- Artec Panel paulownia frameLighter than conventional panels, it is ideal for carrying around. In addition, it has a small amount of tar and can be used with confidence from the protection of works. The surface is polished using cinnavenia for a beautiful finish. You can apply paint as it is. We have a wide variety of sizes... Read MoreMaterial Paulownia
- Artec Mario canvasMade of 100% hemp, it is a durable medium-sized canvas that can be used as both oil paint and acrylic paint. For both oil painting and acrylic painting.Abrasive Grit Size Canvas middle eyes Material 100% hemp
- Artec Cresan upholstery canvas (100% hemp)Made of 100% hemp, it is a durable medium-sized canvas that can be used as both oil paint and acrylic paint.Type Second Specification For acrylic and oil Material (Frame) High quality paulownia woodfrom S$13.99Min. 2 days
- Artec panelIt is durable because it uses Chinese wood. It is sufficiently dry and has no warp.Dimension (mm) 515×728 Specification B2, Shina framefrom S$22.99Min. 2 days
- Artec Canvas board SXA study board with embossed cloth on both sides. A durable 3mm thick board that can be drawn with oil paint, acrylic, watercolor, and poster colors.
- Artec Panel cover (thickness 0.08mm)Dimensions, W (mm) x L (m) 900×10 Material Vinyl chloridefrom S$66.99Min. 4 days
- Gincho Super board four cut board whiteSpecification With rubber and string Color White Dimensions (Width W x Height H) (mm) 580×440from S$16.99Min. 8 days
- Claessens Japan Cresan canvasMade of 100% hemp, it is a durable medium-sized canvas that can be used as both oil paint and acrylic paint.Abrasive Grit Size Secondfrom S$9.59Min. 2 days
- Artec KF Zhang canvas (cotton fiber blend)For both oil painting and acrylic painting.Abrasive Grit Size Canvas middle eyesfrom S$12.99Min. 4 days
- TRUSCO Canvas Sheet Drop ClothIt is a product that can be widely used as a stain prevention sheet and a cover for blindfolds. It is a sheet with a design that matches the color of the TRUSCO PB trunk tool box T-190 series and is particular about the color of the stitches. A buttonhole is made on the eyelet part with the same ... Read MoreThickness (mm) 0.1 Eyelet Spacing (cm) 1 Eyelet Buttonhole specificationsfrom S$58.99Min. 2 days
- Artec Japanese painting panel (paulownia frame)Lighter than conventional panels, it is ideal for carrying around. In addition, it has a small amount of tar and can be used with confidence from the protection of works. The surface is polished using cinnavenia for a beautiful finish. You can apply paint as it is. We have a wide variety of sizes... Read MoreDimension (mm) F3(273×220×20)Discontinued
- Artec Japanese painting panel (paulownia frame)Lighter than conventional panels, it is ideal for carrying around. In addition, it has a small amount of tar and can be used with confidence from the protection of works. The surface is polished using cinnavenia for a beautiful finish. You can apply paint as it is. We have a wide variety of sizes... Read MoreDiscontinued
- Artec Panel J size Paulownia frameDimension (mm) Jacket size (303×303×20) Thickness (mm) Wooden frame: 17 × 15Discontinued
- Artec Panel for photoLighter than conventional panels, it is ideal for carrying around. In addition, it has a small amount of tar and can be used with confidence from the protection of works. The surface is polished using cinnavenia for a beautiful finish. You can apply paint as it is. We have a wide variety of sizes... Read MoreDimension (mm) 430×530×20 Material PaulowniaDiscontinued