Music Stands
Other Related Pages
- Aria Steel Music StandA simple steel music stand. Hold the score firmly with the spring-type score holder. * The width when stored depends on how it is folded.Included Accessories Exclusive pouch Mass (g) About 1250 Dimensions when Folded (mm) H530×W120×D80
- KC LED light for music standA music stand light that illuminates the score brightly even on a dark stage. Equipped with two high-brightness white LEDs on one arm. 1 to 4 LEDs can be turned on by operating a switch. Also useful as a DJ light or book light * Appearance design, color, etc. may change without notice due to desi... Read MoreSuitable Battery 3 x AAA batteries Brightness (Lm) 7~28 Specification Clip type mounting Included Accessories Test battery
- Aria Orchestra type Perforated music standOrchestra type steel music stand. Hold the score firmly with the spring-type music press. The music stand and stand can be removed for convenient storage.Mass (kg) About 2.8
- KC LED light for music standA music stand light that illuminates the score brightly even on a dark stage. Gooseneck type with freely adjustable angle. The clip type makes it easy to attach and detach to the music stand. Can also be used as a stand light. Brightness can be adjusted in 2 steps by operating a switch. Also usef... Read MoreNumber of LED (pieces) 9 Suitable Battery AA battery x 3 Color Black Specification Clip type mounting LED High brightness white Included Accessories Test battery Brightness (Lm) Up to 21
- KC Music standAn orchestra-type music stand with no holes. The thick pipe makes it sturdy, so it is stable even on heavy musical scores. Since there are no holes, the score placement part is flat, making it easy to write on the score when practicing. Since the height and angle can be adjusted flexibly, it can ... Read MoreMass (kg) About 2.7 Dimensions (cm) (Music rest) 47.5 × 34 Specification Built-in musical score holder
- KC Table music standA desktop music stand made by Kyoritsu.Mass (g) 500 Color Black Included Accessories With dedicated soft casefrom S$25.99Min. 2 days
- KC Music standA music stand that can be attached to a microphone stand. The front-back distance from the microphone stand and the angle of the music stand can be adjusted. A recommended tool for playing and talking while standing. You can adjust the front-back distance from the microphone stand and the music s... Read MoreIncluded Accessories With dedicated soft case
- Aria Foldable aluminum music standIt features an easy-to-use lock system and a calm black exterior.Included Accessories Exclusive pouch Dimensions when Folded (mm) 55×80×450 Mass (g) About 650from S$58.99Min. 11 days
- KC Music standA lightweight aluminum music stand that can be folded compactly. It is very easy to carry to a studio or live house if you use the attached special soft case. Height can be easily adjusted with a one-touch lock.Dimension (mm) (When folded) 540 Mass (g) 600 Material Aluminum Included Accessories Dedicated soft case
- QUIKLOK Tripod stand for laptopA tripod stand for laptops. It can be installed freely by fixing the tray and stopper.Allowable Load (kg) 2.5 Mass (kg) 4.4 Height (cm) 75~129 Color Blackfrom S$229.90Min. 6 days
- Aria Foldable wide aluminum music standAn aluminum music stand that can be stably placed even on a large music stand equipped with a wide support arm on the AMS-100. Ideal for people who want to place a wide classical score or a large number of scores at the same time.Mass (g) About 700 Dimensions when Folded (mm) 60×95×450 Included Accessories Exclusive pouch
- KC Music standActive in brass band and band practice, with a stopper that supports the score.Dimension (mm) (Score) 445 × 220 Mass (g) 1760 Height (mm) 870~1600 Color Black Included Accessories Dedicated soft case
- KC Music standActive in brass band and band practice, with a stopper that supports the score.Dimension (mm) (Score) 413 × 230 Mass (g) 1580 Height (mm) 740~1400 Color Black Included Accessories Dedicated soft casefrom S$58.99Min. 10 days
- SEKISEI Hidden musicIt is a hidden score that can hold A4 size music. The upper and lower flaps can be used to hold the score firmly, so it is safe to spread the score and place it on it. You can write with the score set. You can choose from two types, a two-sided spread type and a three-sided type. It also supports... Read MoreColor Black (BK)
- KC Music standA music stand with a stopper that supports the score, playing an active part in brass band and band practice. Made of aluminum, it is easy to carry.Dimension (mm) (Score) 445 × 205 Mass (g) 770 Overall Length (mm) About 800-1400 Material Aluminum Included Accessories Dedicated soft casefrom S$76.99Min. 10 days
- KC Music standA lightweight music stand that can be folded compactly. It is very easy to carry to a studio or live house if you use the attached special soft case. The height and angle can be adjusted. Equipped with a score stopper.Mass (kg) 1.14 Height (mm) 650~1300 Included Accessories Soft case with shoulderDiscontinued
- KC Music standActive in brass band and band practice, with a stopper that supports the score. * Appearance design, color, etc. may change without notice due to design changes on the manufacturer side.Dimension (mm) (Score) 504 × 340 Height (mm) 1030-1600 (adjustable) Mass (g) 3080 Color Black Type orchestraDiscontinued
- KC Music StandA music stand with a stopper that supports the score, playing an active part in brass band and band practice. Made of aluminum, it is easy to carry.Mass (g) 700 Material Aluminum Included Accessories Dedicated soft caseDiscontinued
- KC Music standIt can be folded compactly and can be easily carried in the included soft case. * Appearance design, color, etc. may change without notice due to design changes on the manufacturer side. Please noteMass (kg) About 1.1 Overall Length (mm) About 870-1560 Material Steel Included Accessories With dedicated soft caseDiscontinued
- YAMAHA Music stand + MS303ALStrong and durable double circle! Weighs only 600g! And is super lightweight -Push type angle adjustment method. The angle can be adjusted with one push, which is very convenient. -The height adjustment part has a special structure that prevents the columns from being scratched, preventing rust a... Read MoreDiscontinued
- YAMAHA Music stand MS-250ALSLightweight, high quality, safe Japanese music stand! -A low-cost model based on the Yamaha music stand MS-303AL. -The panel tightening part is a gear type angle adjustment method. -The cation electrodeposition coating makes it look beautiful and durable. -Lightweight type (635g) that is convenie... Read MoreMass of Main Unit (g) About 625 Color Black Model Number MS-250ALS Product Music stand MS-250ALS Panel Size (mm) Panel part: 450 x 210 Included Accessories Soft case, page stopper Size (mm) When folded: 100 x 55 x 450 Manufacturer YAMAHADiscontinued
- YAMAHA Music stand + MS303IRThe angle can be adjusted with one push, which is very convenient. -The angle can be adjusted with one push, which is very convenient. -The height adjustment part has a special structure that prevents the columns from being scratched, preventing rust and slipping down to firmly hold the columns.Discontinued