All Category

Agriculture & Gardening

View : Grid List
Filter

Items 1 - 40 of 209

Set Ascending Direction
  1. FG All Stainless Scoop
    Asaka Industrial FG All Stainless Scoop
    All-stainless steel scoop for planting work The back of the grip has a reinforcing plate for a durable finish. With a scale that can measure the planting depth of bulbs. For soiling and fertilizing flower beds and planters
    Wall Thickness (mm)  (Head) 1.0  Tip Length (mm)  155  Mass (g)  180  Overall Length (mm)  280  Tip width (mm)  75  Material  Stainless steel 
    Rating:
    95%
    from S$10.99
    Min. 2 days
  2. Takara Nagahisa Medium-thick Sickle
    Asaka Industrial Takara Nagahisa Medium-thick Sickle
    The cutting edge is made of steel (equivalent to S45C) and heat-treated to provide excellent wear resistance and maintain sharpness. With a hand grip, it is hard to slip and improves work efficiency. A double-edged medium-thick sickle that does not easily spill. Cutting of hard grass such as Japa... Read More
    Blade Length (mm)  180  Mass (g)  230  Handle Length (mm)  330  Overall Length (mm)  400  Blade Type  All steel 
    from S$17.99
    Min. 2 days
  3. Golden Elephant Mark My Fit Garden Shears MF-100
    Asaka Industrial Golden Elephant Mark My Fit Garden Shears MF-100
    Stainless steel scissors for harvesting and pruning work with a grip that fits your hand The blade is heat-treated using stainless blade steel, so it has excellent wear resistance and sharpness. Stainless steel is easy to maintain and outdoors. It is the best material for the knife tool to be use... Read More
    Cutting Capacity (mm)  (Raw tree) About 12  Mass (g)  146  Overall Length (mm)  182  Blade Length (mm)  40  Trusco Part No.  868-2236  Intended Use  Pruning work  Object of Cutting  Thick vine species 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  4. Gold elephant seal stainless steel
    Asaka Industrial Gold elephant seal stainless steel
    The cutting edge is made of stainless steel, which is rust-resistant and easy to maintain. It is heat-treated, so it has excellent wear resistance and sharpness. For grass cutting work
    Overall Length (mm)  380  Trusco Part No.  780-7881  Blade Width (mm)  140  Mass (g)  300  Handle Length (mm)  300 
    from S$24.99
    Min. 2 days
  5. Takara Nagahisa Saw Sickle
    Asaka Industrial Takara Nagahisa Saw Sickle
    The cutting edge is equivalent to S45C and is heat-treated to have excellent wear resistance and maintain sharpness.
    Mass (g)  110  Blade Length (mm)  175  Overall Length (mm)  330  Dimensions, Width x Length (mm)  330×175 
    Rating:
    93%
    from S$7.39
    Min. 2 days
  6. Kanazou Groove Cleaning Tool Mini 600 with Handle
    Asaka Industrial Kanazou Groove Cleaning Tool Mini 600 with Handle
    Material  (Head) Steel / (Handle) Natural wood  Wall Thickness (mm)  1.2  Tip width (mm)  105  Head Length (mm)  130  Head depth (mm)  35  Mass (g)  500  Overall Length (mm)  650 
    Rating:
    72%
    from S$12.99
    Min. 2 days
  7. Takara Nagahisa Stainless Saw Sickle
    Asaka Industrial Takara Nagahisa Stainless Saw Sickle
    The cutting edge is made of stainless steel, and by heat treatment, it has excellent wear resistance, sharpness and easy maintenance. Cutting of soft grass and rice.
    Mass (g)  140  Blade Length (mm)  175  Handle Length (mm)  210  Overall Length (mm)  330 
    Rating:
    96%
    from S$8.19
    Min. 2 days
  8. Gold Elephant Seal My Fit Garden Scissors MF-120
    Asaka Industrial Gold Elephant Seal My Fit Garden Scissors MF-120
    Stainless steel scissors for harvesting and pruning work with a grip that fits your hand The blade is heat-treated using stainless blade steel, so it has excellent wear resistance and sharpness. Stainless steel is easy to maintain and outdoors. It is the best material for the knife tool to be use... Read More
    Cutting Capacity (mm)  (Raw tree) About 6  Overall Length (mm)  188  Blade Length (mm)  65  Mass (g)  80  Trusco Part No.  835-9147  Intended Use  Crafting, harvesting, gardening  Object of Cutting  Vegetables 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  9. Gold Zojirushi  Metal Reel
    Asaka Industrial Gold Zojirushi Metal Reel
    A steel hose reel that can be wound easily with a Φ330mm large diameter drum and is smooth and durable due to the adoption of bearings. The wide and low stylish form with a sense of stability gives it a luxurious and textured coloring. Suitable for watering work.
    Suitable Hose Inner Diameter (Φmm)  15~18  reeling method  Manual  Cover  None  Caster  None 
    Rating:
    95%
    from S$119.90
    Min. 2 days
  10. KINZOU Thick Branch Shears L-60
    Asaka Industrial KINZOU Thick Branch Shears L-60
    The grip handle is a steel twig cutting shears for pruning twigs that uses a large cushion for shock absorption and a soft grip that is easy to grip. The cutting edge is heat-treated to have excellent wear resistance and maintain sharpness. As it is a pruning blade type, the cut end is clean. The... Read More
    Cutting Capacity (mm)  (Raw wood) About 30  Overall Width (mm)  220  Overall Length (mm)  600  Blade Length (mm)  75  Mass (g)  750  Object of Cutting  Cut off branches, thick branches  Intended Use  Cutting and pruning work 
    Rating:
    89%
    from S$68.99
    Min. 2 days
  11. KINZOU Pipe Hawk
    Asaka Industrial KINZOU Pipe Hawk
    The heat-treated tip claws for quenching and tempering are made of one piece (no welding) and are the highest quality products that are hard to break and bend. The claws are heat-treated by quenching and tempering. The handle is not slippery and has a streaky shape that fits in your hand. Used fo... Read More
    Overall Length (mm)  1135  Toe Length (mm)  335 
    Rating:
    87%
    from S$87.99
    Min. 2 days
  12. Gold elephant seal with plastic rake mini color pattern
    Asaka Industrial Gold elephant seal with plastic rake mini color pattern
    A compact and lightweight rake that uses resin for the scraping part and is ideal for use in narrow spaces, for cleaning and leveling work. 10-claw type Head resin makes it quiet even when used on asphalt or concrete Collection work after cutting fallen leaves, garbage, and plants Breaking work a... Read More
    Tip width (mm)  (Head) 125  Length (mm)  (Head) 270  Number of Teeth  10 (head)  Mass (g)  140  Overall Length (mm)  470 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  13. Gold elephant seal with one hand twisted sickle with steel
    Asaka Industrial Gold elephant seal with one hand twisted sickle with steel
    The cutting edge uses a composite material and is heat-treated to have excellent wear resistance and sharpness, and the blade can be sharpened. The handle adopts a drawing shape that fits in the hand. For grass cutting work
    Blade Width (mm)  120  Mass (g)  200  Handle Length (mm)  270  Overall Length (mm)  310  Trusco Part No.  780-7830 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  14. Metal one-touch nozzle YM77864
    Asaka Industrial Metal one-touch nozzle YM77864
    Sturdy metal body One-touch water flow / stop with a stop connector that prevents water from spouting even when the nozzle is removed. Watering and cleaning on the balcony or garden. Cleaning of cars, etc.
    Dimension (mm)  220×145×60  Mass (g)  310  Color  COOL GRAY 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  15. Ho Nagahisa weeding sickle
    Asaka Industrial Ho Nagahisa weeding sickle
    The cutting edge uses S45C and is heat-treated to have excellent wear resistance and maintain sharpness. Uprooted weed control work.
    Blade Length (mm)  80  Handle Length (mm)  150  Overall Length (mm)  205  Mass (g)  70 
    Rating:
    90%
    from S$6.89
    Min. 2 days
  16. Gold elephant seal
    Asaka Industrial Gold elephant seal
    Steel fixtures that are convenient for cleaning grooves, etc. Ditch cleaning work Mud scooping work Charcoal management and ash collection work
    Wall Thickness (mm)  (Head) 1.2  Material  (Head) Steel / (Handle) Natural wood 
    Rating:
    85%
    from S$9.69
    Min. 2 days
  17. Color Transplant Iron
    Asaka Industrial Color Transplant Iron
    All-steel porting iron The back of the grip has a reinforcing plate for a durable finish. With a scale that can measure the planting depth of bulbs. Soil filling, soil removal, and seedling replanting work for flower beds and planters.
    Length (mm)  (Head) 155  Width (mm)  (Head) 75  Mass (g)  186  Overall Length (mm)  275  Material  Steel 
    Rating:
    80%
    from S$4.29
    Min. 2 days
  18. Hose hanger J
    Asaka Industrial Hose hanger J
    You can easily store the hose just by hooking it on the tap. It can also be used by attaching it to a lattice or fence using a commercially available S-shaped hook. For storing hoses after use
    Material  ABS resin  Mass (g)  150  Overall Length (mm)  250  Width (mm)  90  Length (mm)  100 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  19. Gold Elephant Seal One Hand Triangle Ho With Steel
    Asaka Industrial Gold Elephant Seal One Hand Triangle Ho With Steel
    The cutting edge uses a composite material and is heat-treated to have excellent wear resistance and sharpness, and the blade can be sharpened. It is easy to use because it has blades on both sides, and it is convenient for weeding work on slopes. Grass cutting work
    Blade Width (mm)  145  Mass (g)  300  Handle Length (mm)  330  Overall Length (mm)  415  Trusco Part No.  780-7848 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  20. FG Home Pick with Handle
    Asaka Industrial FG Home Pick with Handle
    It is made of one piece (unwelded integral processing), and the vine and drumsticks are made of carbon steel S45C equivalent, and are heat-treated (strength increases and wear resistance increases). Digging up and crushing work.
    Material  (Head) Steel / (Handle) Natural wood  Blade Width (mm)  60  Specification  Bee width / 60mm 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  21. Gold Elephant Seal Plastic Rake Small With Color Pattern
    Asaka Industrial Gold Elephant Seal Plastic Rake Small With Color Pattern
    A compact and lightweight rake that uses resin for the scraping part and is ideal for use in narrow spaces, for cleaning and leveling work. 12-claw type Head resin makes it quiet even when used on asphalt or concrete Collection work after cutting fallen leaves, garbage, and plants Breaking work a... Read More
    Tip width (mm)  (Head) 160  Length (mm)  (Head) 430  Number of Teeth  12 (head)  Mass (g)  280  Overall Length (mm)  725  Trusco Part No.  780-7929 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  22. No.6 with Gold Elephant Mark Wedge Pack
    Asaka Industrial No.6 with Gold Elephant Mark Wedge Pack
    A wedge that has a diagonal mesh on the surface to prevent it from coming off. For Kara hoe, household hoe, flat hoe * Iron hammer etc. is required for driving
    Width (mm)  About 18  Mass (g)  About 27  Thickness (mm)  About 4  Overall Length (mm)  About 48  Material  Steel 
    Rating:
    80%
    from S$2.89
    Min. 2 days
  23. Elephant Slide Garden Rake Small
    Asaka Industrial Elephant Slide Garden Rake Small
    A rake for cleaning and leveling work with a slide function that uses a lightweight aluminum handle. Since the toes are ball-mounted, it is less likely to get caught on the ground and work can be done smoothly. Type with 9 claw balls. Collecting grass after mowing grass, cleaning garden trees and... Read More
    Tip width (mm)  (Minimum) Approx. 110- (Max) Approx. 290  Mass (g)  340  Trusco Part No.  783-1994  Number of Teeth  9 (with ball) 
    Rating:
    85%
    from S$9.59
    Min. 2 days
  24. Faucet nipple YM23122
    Asaka Industrial Faucet nipple YM23122
    One-touch attachment / detachment to / from the standard product connected to the faucet and the connector (sold separately). Insert it into the faucet and fix it with screws. * Attachable faucet: Round faucet, outer diameter approx. 14-18 mm
    Mass (g)  50  Dimension (mm)  55×50×50  Suitable Hose Outer Diameter (Φmm)  About 14-18  Material  Resin  Suitable for  Round faucet  faucet mounting shape  Set screw type 
    Rating:
    80%
    from S$5.09
    Min. 2 days
  25. Gold Elephant Seal My Fit Garden Scissors MF-140
    Asaka Industrial Gold Elephant Seal My Fit Garden Scissors MF-140
    Stainless steel scissors for harvesting and pruning work with a grip that fits your hand The blade is heat-treated using stainless blade steel, so it has excellent wear resistance and sharpness. Stainless steel is easy to maintain and outdoors. It is the best material for the knife tool to be use... Read More
    Cutting Capacity (mm)  (Raw tree) About 8  Mass (g)  148  Overall Length (mm)  195  Blade Length (mm)  55  Trusco Part No.  868-2237 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  26. Gold Elephant Mark Wedge Pack No.8
    Asaka Industrial Gold Elephant Mark Wedge Pack No.8
    A wedge that has a diagonal mesh on the surface to prevent it from coming off. For oversized flat hoe * Iron hammer etc. is required for driving
    Width (mm)  About 20  Mass (g)  About 49  Thickness (mm)  About 5  Overall Length (mm)  About 68  Material  Steel 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  27. KINZOU Plastic Ditch Cleaning (Mini)
    Asaka Industrial KINZOU Plastic Ditch Cleaning (Mini)
    Uses an aluminum pipe handle to reduce weight. A durable polycarbonate groove that is convenient to use even in narrow spaces. Elastomer resin is used for the grip to provide a fit. Drainage holes are used. Groove cleaning work Mud scooping work
    Depth (mm)  (Head) 45  Length (mm)  (Head) 140  Overall Length (mm)  540  Tip width (mm)  (Head) 85  Mass (g)  195 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  28. Hou Nagahisa Rope Cut sickle
    Asaka Industrial Hou Nagahisa Rope Cut sickle
    The cutting edge is equivalent to S45C and is heat-treated to have excellent wear resistance and maintain sharpness. Unpacking work.
    Blade Length (mm)  120  Handle Length (mm)  150  Overall Length (mm)  350  Mass (g)  60 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  29. Kanazou Potato Garden Fork 4L
    Asaka Industrial Kanazou Potato Garden Fork 4L
    The one-piece (non-welded) toenail is extremely resistant to bending and bending, and is sturdy. It is heat-treated for quenching (increasing strength and resistance to wear) and tempering (increasing elasticity). Uses natural wood that is familiar to Potato harvesting work, grass collection, gar... Read More
    Material  (Claw) Steel / (Handle) Natural wood  Mass (kg)  1.2  Overall Length (mm)  1280  Tip width (mm)  165  Toe Length (mm)  270  Number of Teeth  4 pieces 
    Rating:
    70%
    from S$98.99
    Min. 2 days
  30. Gold Elephant Seal Professional Transplanting Iron Thin
    Asaka Industrial Gold Elephant Seal Professional Transplanting Iron Thin
    The head of the steel porting iron, which has excellent soil contact, is heat-treated, so it has excellent wear resistance. The handle has a shape that fits in your hand. Cultivation and fertilization work such as flower beds.
    Wall Thickness (mm)  (Head) 1.6  Length (mm)  (Head) 180  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  165  Mass (g)  300  Overall Length (mm)  365  Width (mm)  48 
    Rating:
    96%
    from S$21.99
    Min. 2 days
  31. Gold Elephant Seal Stainless Tenno # 5
    Asaka Industrial Gold Elephant Seal Stainless Tenno # 5
    Stainless steel that is resistant to rust and easy to maintain. Stainless steel with excellent corrosion resistance is used for the head. Ditch cleaning work Mud scooping work Charcoal management and ash collection work
    Tip width (mm)  (Head) 160  Wall Thickness (mm)  (Head) 1.2  Overall Length (mm)  540  Length (mm)  (Head) 190  Mass (g)  500  Trusco Part No.  780-7601 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  32. Gold Elephant Seal Professional Transplanting Iron Large
    Asaka Industrial Gold Elephant Seal Professional Transplanting Iron Large
    The head of the steel porting iron, which has excellent soil contact, is heat-treated, so it has excellent wear resistance. The handle has a shape that fits in your hand. Cultivation and fertilization work such as flower beds.
    Wall Thickness (mm)  (Head) 1.6  Length (mm)  (Head) 160  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  165  Mass (g)  330  Overall Length (mm)  355  Trusco Part No.  780-7856  Width (mm)  87 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  33. TAKARA CHOKYU Small Sickle
    Asaka Industrial TAKARA CHOKYU Small Sickle
    The cutting edge is equivalent to S45C and is heat-treated to have excellent wear resistance and maintain sharpness.
    Material  (Blade) Steel / (Handle) Natural wood  Mass (g)  100  Blade Length (mm)  120  Handle Length (mm)  270  Overall Length (mm)  305  Blade Type  All steel 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  34. Replacement blade for brush cutter
    Asaka Industrial Replacement blade for brush cutter
    Spare blade for mower
    Rating:
    87%
    from S$9.29
    Min. 2 days
  35. Gold elephant forged one hand 3 rake with handle
    Asaka Industrial Gold elephant forged one hand 3 rake with handle
    The head is a steel dress (unwelded integral processing), and the handle is a three-claw type one-handed hoe for cultivating work that uses oak material that is durable and fits in the hand enough to use. The head is durable with a one-piece (non-welded integral processing) forged finish. Cultiva... Read More
    Length (mm)  (Head) 120  Width (mm)  (Head) 80  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  300  Overall Length (mm)  345  Mass (g)  400  Trusco Part No.  868-2128 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  36. Takara Nagahisa Hirofumi Hatchet
    Asaka Industrial Takara Nagahisa Hirofumi Hatchet
    The head is made of steel, and the hatchet blade edge is equivalent to S45C and has excellent wear resistance by heat treatment. The handle is made of oak, so it is durable and fits well in the hand. Wood chopping and fishing work
    Length (mm)  (Head) 130  Wall Thickness (mm)  (head)  Blade Width (mm)  100  Handle Length (mm)  340  Overall Length (mm)  350  Mass (g)  890 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  37. Gold Elephant Seal Professional Transplanting Iron Small
    Asaka Industrial Gold Elephant Seal Professional Transplanting Iron Small
    The head of the steel porting iron, which has excellent soil contact, is heat-treated, so it has excellent wear resistance. The handle has a shape that fits in your hand. Cultivation and fertilization work such as flower beds.
    Wall Thickness (mm)  (Head) 1.6  Length (mm)  (Head) 160  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  165  Mass (g)  300  Overall Length (mm)  355  Width (mm)  70  Trusco Part No.  780-7864 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  38. ASK Universal Floor Hawk
    Asaka Industrial ASK Universal Floor Hawk
    A versatile hawk that can sweep dust and fine debris well For cleaning stores, offices, and warehouses
    Handle Length (mm)  1100  Quantity per Set (pieces)  Ears: 3500  Tip (mm)  0.5  Mass (g)  330  Head Length (mm)  300 
    from S$9.69
    Min. 4 days
  39. Gold Elephant Seal Metal Reel Carry L Type
    Asaka Industrial Gold Elephant Seal Metal Reel Carry L Type
    A steel hose reel that can be wound easily with a Φ330mm large diameter drum, and is smooth and durable due to the adoption of bearings. With wheels that are convenient for a wide range of mobile watering. Since the wheels are made of rubber, they are excellent in quietness and cushioning, and a ... Read More
    Suitable Hose Inner Diameter (Φmm)  15~18  Mass (kg)  7.8  reeling method  Manual  Cover  None  Caster  Yes 
    Rating:
    67%
    from S$239.90
    Min. 2 days
  40. Gold elephant seal forged one hand
    Asaka Industrial Gold elephant seal forged one hand
    The head is a forged steel one-piece (unwelded integral processing), and the handle is a one-handed hoe for digging and scoring work using oak material that is durable and fits in the hand enough to use. The head is heat-treated by quenching and tempering. Cultivation work for flower beds, vegeta... Read More
    Length (mm)  (Head) 105 / (Crane) 85  Width (mm)  (Head) 50  Material  (Head) Steel / (Handle) Natural wood  Handle Length (mm)  360  Overall Length (mm)  360  Mass (g)  400 
    from S$35.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 209

Set Ascending Direction