Agriculture & Gardening
Other Related Pages
- IRIS OHYAMA Vegetable planterThe extra space has been cut and slimmed down to a size that can accommodate the minimum required amount of soil for each number of seedlings. Since it has a support mounting hole, you can easily mount the support. As it comes with a drainboard, it has excellent breathability and drainage.Material Polypropylene
- IRIS OHYAMA Garbage Fermentation Agent 2KgA kitchen waste fermentation accelerator for compost. Microorganisms such as yeast, Bacillus subtilis, Pseudomonas, filamentous fungi, and lactic acid bacteria contained in the kitchen waste fermentation accelerator promote composting of kitchen waste, and zeolite adsorbs unpleasant odors. Since ... Read More
- IRIS OHYAMA Composting fungus bedIt is a food waste fermentation auxiliary material for compost that can be used with confidence, made from horse manure, rice straw, and straw. The fungus bed absorbs a large amount of water contained in the kitchen waste, creating an environment in which fermentation-promoting microorganisms (fu... Read MoreIngredients Horse dung, rice straw, straw
- IRIS OHYAMA Relief PlanterA planter with a terracotta-style motif. As it comes with a drainboard, it has excellent breathability and drainage. Please use for plant growth.Material Polypropylene
- IRIS OHYAMA Aqua GunIt is an aqua gun with a mount that can switch the water flow to 4 patterns. The water stream is Kiri Jet Shower Kakusan.Shower type Kiri Jet Shower Kaksan
- IRIS OHYAMA Planter trayA planter saucer with a matte texture. It has a cute rounded design and contains a relief of florets as a point. As for the large size of 700/800, the width is wide and the depth is wide, so not only large planters but also many pots can be placed at once.Material Polypropylenefrom S$5.59Min. 5 days
- IRIS OHYAMA Serena HipotA long bowl with a matte texture. The trendy brown and beige colors are perfect for any place. We have 5 to 12 issues to meet various needs. There is a sense of stability even if you plant tall plants in a high pot.Material Polypropylene
- IRIS OHYAMA DeepotA deep basic pot with a solid shape that fits any plant. There is a string hole so that 3 columns can be fixed around the pot. As it has a raised bottom structure with slit grooves, it has excellent breathability and drainage. Nos. 6, 7, and 8 can be used in combination with the garden arrangemen... Read MoreMaterial Polypropylene Mass (g) 748 Capacity (L) About 18 Number No. 10
- IRIS OHYAMA One-touch hose jointA set of pressure resistant one-touch connector and hose joint. It is a compact shape with a built-in hose protector (explosion prevention compatible) that is easy to turn even with wet hands.Material AES resin, ABS resin, polyacetal Type of Connection Hose-Hose
- IRIS OHYAMA Cut hose with pressure resistant yarnA cold-resistant and pressure-resistant hose with strong polyester thread for all seasons.Material Vinyl chloride resin, polyester (thread) Color Blue Operating Temperature Range (℃) 0~60 Inner Diameter (Φmm) 15 Maximum Operating Pressure (MPa) 0.7 Outer Diameter (Φmm) 20
- IRIS OHYAMA Sprayer (Battery Type)A single nozzle battery sprayer. It is equipped with an improved power pump that uses carbon gears with high accuracy and excellent wear resistance. The long nozzle can be extended up to 110 cm by attaching the extension pipe attached to the main body. For spraying pesticides.Type Battery operated Power Input (V) 4.8 Material (Hose) Vinyl chloride (PVC) Nozzle One head Material (Nozzle) Aluminum alloy Material (Tank) Polypropylene (PP)
- IRIS OHYAMA Hose with pressure resistant yarnA handy watering set with a 4-way aqua gun and faucet cap that is convenient for cold-resistant and pressure-resistant hoses with strong polyester threads for all seasons. Ideal for use in small gardens and balconies.Hose Outer Diameter (Φmm) 17 Spout shape Kiri, Kaksan, shower, jet Applicable faucet outer diameter (Φmm) 14~18 Shower type Kiri, Kaksan, shower, jet
- IRIS OHYAMA Hyper reel A typeIt is a hyper reel equipped with a water amount adjustment multi-aqua gun. You can adjust the amount of water by adjusting the grip of the lever. There are 6 patterns of water flow. Hose with pressure resistant thread. Since the anti-twist cap is used at the grip end, the hose will not twist. The... Read MoreCover None Color Gray Blue Caster None Applicable faucet outer diameter (Φmm) 14~18 reeling method Manual
- IRIS OHYAMA Iris JoloA fashionable coloring can with the image of Scandinavian miscellaneous goods. Hasuro is made of stainless steel, which is resistant to rust and has excellent durability. A filter is attached to the joint between the main body and the nozzle to prevent clogging of the sprinkler plate due to dust.Material Polypropylene, stainless steel
- IRIS OHYAMA Carrying Hose ReelA hose reel with casters that is convenient to carry. Since you can move the entire body to the place where you want to sprinkle water, you can easily work even in a remote place. It is a full set with a hose with pressure resistant thread and a super aqua gun that can switch the water flow to 4 ... Read MoreCover None Operating Pressure (MPa) 0.8 Caster Yes Spout shape Jolo, Kaksan, shower, jet Applicable faucet outer diameter (Φmm) 14~18 reeling method Manual
- IRIS OHYAMA Green Curtain PlanterA perfect planter for green curtain plants. With a water tank, it is suitable for growing vines that easily drain. It is rugged to match the wind-sensitive green curtain. Please use it for growing climbing plants.Material Polypropylene Color Herb green
- IRIS OHYAMA Gardening bucketA graduated gardening bucket that can draw a large amount of water. With a jug, you can water the plants without splashing. It can also be used to move and store gardening goods. Comes with a hose stopper that is convenient when pouring water with a hose.Material Polypropylene Mass (g) 415 Capacity (L) About 8.0
- IRIS OHYAMA Battery-powered sprayer for herbicidesA battery-powered sprayer with two types of nozzles, one for granules and one for foam. It can be used properly according to the purpose of the drug. The herbicide nozzle (granular) is suitable for herbicides (such as Basta) that kill only the part that has been exposed to the herbicide. Foam-lik... Read MoreColor yellow Mass (g) 1100 Type Battery operated Power Input (V) DC9 Tank Capacity (L) 5 Nozzle herbicide nozzle foam nozzle Material (Nozzle) Aluminum alloy Suitable Battery Single battery x 6 (sold separately) Material (Tank) Polypropylene (PP) Proper solution Drug
- IRIS OHYAMA Shower PotThe motif is a tin watering can. The lotus mouth can be easily removed, and it can be used in two ways: a watering can and a watering can. Colorful lineup.Capacity (L) About 3.8
- IRIS OHYAMA Handy Hose ReelA handy hose reel that is easy to carry and convenient. With an S-shaped hook, you can hang it on a faucet or a lattice. Comes with a hose of 10m. It uses an aqua gun that can switch the water flow to 4 patterns: Kiri, Kakusan, Shower, and Jet. * The handle for winding the hose is not included.Cover None Color Green Mass (g) 1405 Caster None Hose Inner Diameter (Φmm) 9 Spout shape Kiri, Kaksan, shower, jet Applicable faucet outer diameter (Φmm) 14~18
- IRIS OHYAMA Shower potA small type of shower pot with a tin watering can motif. Ideal for a little watering on the balcony. The lotus mouth can be easily removed, and it can be used in two ways: a watering can and a watering can. Convenient for watering on the balcony or in the garden. We also added 4 colorful colors.Mass (g) 329 Capacity (L) About 2.2
- IRIS OHYAMA Garbage Fermentation for Garbage FermentersA fermentation accelerator exclusively for the kitchen waste fermenter EM-18. It can be used as a high-quality organic fertilizer by primary fermenting kitchen waste using anaerobic fermentation of EM bacteria (effective microorganisms) and mixing soil with the primary fermentation (secondary fer... Read MoreMaterial Fungus, defatted rice bran, zeolite Mass (g) 610
- IRIS OHYAMA Deep bowl typeA deep pot saucer with a simple design that can be used in any pot. The spacious design makes it easy to hold.Material Polypropylene
- IRIS OHYAMA Vegetable planter saucerA perfect saucer for vegetable planters 480 and 680.Material Polypropylene
- IRIS OHYAMA Hanging bowlA hanging bowl with an integrated body and saucer. The saucer is one-touch removable, and the bottom of the pot has a mesh structure.Material Polypropylene
- IRIS OHYAMA Full cover hose reelA full-cover hose reel that protects the hose from rain, wind and direct sunlight and makes it hard to damage. The arched winding opening prevents the hose from shifting, making it very easy to wind the hose. Coloring that suits the garden and outer walls, and a simple striped design. It uses an ... Read MoreCover Yes Color Brown / white Caster None Display Pattern Kiri Jet Shower Jolo Kaksan Stop Applicable faucet outer diameter (Φmm) [Round base] 14-18 reeling method Manual
- IRIS OHYAMA Planter standA wire stand that is the perfect size for a 650 planter. (Cannot be used for mesh planter foot 55) Allows three-dimensional arrangement with height difference. As it has a polyethylene coating, it is resistant to rust and has excellent weather resistance.Material Steel (surface processing / PE coating) Color Silver Mass (g) 692
- IRIS OHYAMA ChrysanthemumsIt is a chrysanthemum bowl with each size so that you can make balls, make Fukusuke, make daruma dolls, make one, and make three. There are holes for the guides for the columns and the strings for fixing the columns.Color Gray
- IRIS OHYAMA Cut hose with pressure resistant yarnA cold-resistant and pressure-resistant hose with strong polyester thread for all seasons.Material Vinyl chloride resin, polyester (thread)
- IRIS OHYAMA Garbage fermentation promoterA kitchen waste fermentation accelerator for compost. The action of organic microorganisms promotes composting of kitchen waste and suppresses the outbreak of insects. Since it contains charcoal with excellent deodorizing power, it suppresses unpleasant odors. Since it is granular and free-flowin... Read MoreMass (g) 510
- IRIS OHYAMA Garbage deodorant for compostIt suppresses the movement of unpleasant pests and has a masking effect to prevent unpleasant odors. Since no organic phosphorus agent with insecticidal effect is used, safe compost can be made. It can be used continuously for 1 to 2 months.Material Paradichlorobenzene Mass (g) 125
- IRIS OHYAMA Water adjustment aqua gunAn aqua gun with a small head that allows you to adjust the amount of water by adjusting the grip of the lever. There are 6 patterns of water flow. (Kiri, Jet, Shower, Watering Can, Kakusan Stop) Easy-to-grip front lever type. Since the anti-twist cap is used at the grip end, the hose will not tw... Read MoreMass (g) 190 Shower type Kiri Jet Shower Jolo Kaksan Stop
- IRIS OHYAMA Telescopic type for planter hook blockA hook series for planters that is useful for decorating planters on the outer wall.Suitable for 400-650 planter Material Steel Color Silver Mass (g) 631
- IRIS OHYAMA Water Adjustment AQUAGUNAn aqua gun with a mount that uses a small head that allows you to adjust the amount of water by adjusting the grip of the lever. There are 6 patterns of water flow. (Kiri, Jet, Shower, Watering Can, Kakusan Stop) Easy-to-grip front lever type. Since the anti-twist cap is used at the grip end, th... Read MoreShower type Kiri Jet Shower Jolo Kaksan Stopfrom S$19.99Min. 2 days
- IRIS OHYAMA Different diameter hose jointYou can connect hoses of different sizes. For connecting hoses.Material ABS resin, AES resin Mass (g) 43 Type of Connection Hose-Hosefrom S$9.59Min. 2 days
- IRIS OHYAMA Exhaust Hose Reel 20MA hose reel with a unique design that is easy to wind up. Adopting a side hose with an inner diameter of Φ15 mm that matches the faucet of a general household, it can be attached directly to the faucet without using a faucet base and a connector. An easy-to-use 4-way aqua gun that allows water to... Read MoreCover None Color Gray / marine blue Operating Pressure (MPa) 0.1~0.7 Caster None reeling method Manualfrom S$59.99Min. 2 days
- IRIS OHYAMA Premier Wood Panel DeckIt is a deck and end parts with a warm design that expresses the texture of wood. Lightweight and easy to install and remove. Since it is made of plastic, it is resistant to moisture and humidity, and has high durability and weather resistance.Mass (g) 720
- IRIS OHYAMA Aqua Gun S rear leverA water volume adjustment aqua gun with a compatible hose inner diameter of 9 to 12 mm. Adopted a small head. With the rear lever type, the amount of water can be adjusted by adjusting the grip of the lever. There are 6 patterns of water flow (Kiri, Jet, Shower, Watering Can, Kakusan Stop). Since... Read MoreShower type Kiri Jet Shower Jolo Kaksan Stop
- IRIS OHYAMA PeapotIt is a cute image and a pop-colored water bottle.Material Polypropylene Mass (g) 135 Capacity (L) About 1
Filter by categories