All Category

Agriculture & Gardening

View : Grid List
Filter

Items 1 - 40 of 367

Set Ascending Direction
  1. Resin hose nipple
    KAKUDAI MFG Resin hose nipple
    Shape  hose nipple  Type  Hose fittings  Material  PA 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  2. Faucet pillar pan (for cylinder)
    KAKUDAI MFG Faucet pillar pan (for cylinder)
    It can also be used for square faucet columns. With drainage plug. With rubber stopper * Drainage work is required.
    Material  Aluminum 
    from S$399.90
    Min. 4 days
  3. Screw nipple
    KAKUDAI MFG Screw nipple
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off.
    Material  PP  faucet mounting shape  With screw 
    Rating:
    79%
    from S$4.99
    Min. 2 days
  4. Watering joint universal pipe
    KAKUDAI MFG Watering joint universal pipe
    With rectifier Universal home faucet for 7015, 7015B, 7017, 7025, 7025B
    Material  Brass  faucet mounting shape  For universal faucets  Mounting Screw  W26 Mountain 20 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  5. Metal screw cap
    KAKUDAI MFG Metal screw cap
    With packing
    Material  Brass 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  6. Screw cap
    KAKUDAI MFG Screw cap
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off.
    Material  PP  faucet mounting shape  With screw 
    Rating:
    96%
    from S$4.49
    Min. 2 days
  7. Hawsend
    KAKUDAI MFG Hawsend
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off. * Do not use the Rizal Coupling System for any purpose other than outdoor watering. There is a risk of water leakage and damage to household goods.
    Type of Connection  Nipple-hose 
    Rating:
    76%
    from S$6.79
    Min. 2 days
  8. Three-way joint
    KAKUDAI MFG Three-way joint
    For HIVP20 tube
    Material  PVC 
    Rating:
    94%
    from S$5.09
    Min. 2 days
  9. Four-way joint
    KAKUDAI MFG Four-way joint
    For HIVP20 tube
    Inner Diameter (Φmm)  26  Suitable for  No.20 for PVC piping  Material  PVC 
    Rating:
    91%
    from S$5.69
    Min. 2 days
  10. Lever spray
    KAKUDAI MFG Lever spray
    Convenient for car washing as it can be used even at high water pressure. You can switch between direct irradiation, spraying, and water stoppage depending on how you hold the lever. * After using nozzles and cocks that can stop water at the tip, stop the water with the handle of the faucet. If t... Read More
    Specification  With 1 band  Material  Zinc, brass 
    Rating:
    65%
    from S$11.99
    Min. 2 days
  11. Stainless Steel Hanger
    KAKUDAI MFG Stainless Steel Hanger
    It can be mounted on the wall and a hose with an inner diameter of 15 mm can be hung.
    Material  Stainless steel 
    Rating:
    93%
    from S$74.99
    Min. 2 days
  12. Hose connection
    KAKUDAI MFG Hose connection
    Material  Stainless steel 
    Rating:
    84%
    from S$2.59
    Min. 2 days
  13. Screw nipple
    KAKUDAI MFG Screw nipple
    Flow path inner diameter (Φmm)  Material  PP  faucet mounting shape  With screw 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  14. Variable nozzle
    KAKUDAI MFG Variable nozzle
    Nozzle for civil engineering work and demolition work * Complete water stoppage is not possible.
    Material  Aluminum  Shower type  Direct injection / spray / water stop 
    Rating:
    73%
    from S$66.99
    Min. 2 days
  15. Metal screw nipple
    KAKUDAI MFG Metal screw nipple
    Material  Brass  Mounting Screw  G3/4  faucet mounting shape  With screw 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  16. Branch cock
    KAKUDAI MFG Branch cock
    Free water faucet Installed between the main body and the pipe to divide water * Please use in combination with Hausend
    Material  Brass, POM, PP  Mounting Screw  W26 Mountain 20  faucet mounting shape  With screw 
    Rating:
    88%
    from S$44.99
    Min. 2 days
  17. External screw / Machinoos joint
    KAKUDAI MFG External screw / Machinoos joint
    * For watering and agricultural water. It cannot be used with indoor piping.
    Material  Brass 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  18. Large aperture
    KAKUDAI MFG Large aperture
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off. For inner diameter 18 x outer diameter 24 to 25 mm hoses * Caution Do not use the Rizal Coupling System for any purpose other than outdoor watering. There is a risk of water leakage and damage to hou... Read More
    Flow path inner diameter (Φmm)  12  Suitable Hose Inner Diameter (Φmm)  18  Applicable hose inner diameter x outer diameter (Φmm)  18×24~25  Suitable Hose Outer Diameter (Φmm)  24~25  Type of Connection  Nipple-hose  Material  PP、POM 
    Rating:
    73%
    from S$12.99
    Min. 2 days
  19. Mixer gun
    KAKUDAI MFG Mixer gun
    You can switch between direct irradiation, spraying, and water stoppage depending on how you hold the lever. * When the hose bamboo shoot is removed, it becomes a G3 / 4 female screw, and it can be connected with a screw using a nipple or the like. (Other than variable nozzle) * Caution After usi... Read More
    Suitable Hose Inner Diameter (Φmm)  15・18  Height (mm)  200  Suitable Hose Outer Diameter (Φmm)  26  Mass (g)  420  Shower type  Direct sunlight, spray, water stop  Material  Zinc 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  20. Spray Gun
    KAKUDAI MFG Spray Gun
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off. You can switch between direct irradiation, spraying, and water stoppage depending on how you hold the lever. 568-012 Please use in combination with Hausend. * After using nozzles and cocks that can s... Read More
    Material  Zinc, PP  Shower type  Direct injection / spray / water stop 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  21. Screwed hawsend
    KAKUDAI MFG Screwed hawsend
    Material  Polypropylene 
    Rating:
    60%
    from S$7.99
    Min. 2 days
  22. Large diameter screw nipple 20
    KAKUDAI MFG Large diameter screw nipple 20
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off.
    Flow path inner diameter (Φmm)  15  Mounting Screw  G3/4  Material  PP  faucet mounting shape  With screw 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  23. External screw / Matinome joint
    KAKUDAI MFG External screw / Matinome joint
    * For watering and agricultural water. It cannot be used with indoor piping.
    Material  Brass 
    Rating:
    70%
    from S$32.99
    Min. 2 days
  24. Large diameter screw cap 20
    KAKUDAI MFG Large diameter screw cap 20
    Flow path inner diameter (Φmm)  15  faucet mounting shape  For universal faucets  Material  PP 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  25. Macaroni Hose
    KAKUDAI MFG Macaroni Hose
    Suitable Fluid  Water (tap water)  Operating Pressure (MPa)  0.1~0.2  Material  PVC  Inner Dia. x Outer Dia. (Φmm)  4×6.5 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  26. Universal cap
    KAKUDAI MFG Universal cap
    Flow path inner diameter (Φmm)  faucet mounting shape  For universal faucets  Material  POM 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  27. Faucet column
    KAKUDAI MFG Faucet column
    Material (Metal Hub)  Brass  Material (Water pipe)  PVC  Material (Surface)  PVC  Connector Thread  Rp1/2  Protective layer  Urethane 
    Rating:
    91%
    from S$43.99
    Min. 2 days
  28. O-ring set
    KAKUDAI MFG O-ring set
    A set of O-rings for the coupling system and packing for the nominal number 13 of the screw cap.
    Material  NBR 
    Rating:
    87%
    from S$3.79
    Min. 2 days
  29. Coupling set with cock
    KAKUDAI MFG Coupling set with cock
    With 2 bands Temporary water stop. For inner diameter 15/18 mm hoses
    Material  ABS  Suitable Hose Inner Diameter (Φmm)  15・18  Trusco Part No.  432-4790  Mass (g)  86 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  30. Saddle band for faucet pillars
    KAKUDAI MFG Saddle band for faucet pillars
    Material  Stainless steel 
    from S$13.99
    Min. 2 days
  31. Mini Hose Coupling
    KAKUDAI MFG Mini Hose Coupling
    Material  Brass  Mounting Screw  M6×1.0 
    Rating:
    92%
    from S$2.09
    Min. 2 days
  32. Branch joint set with cock
    KAKUDAI MFG Branch joint set with cock
    With 3 bands Temporary water stop. For inner diameter 15/18 mm hoses
    Suitable Hose Inner Diameter (Φmm)  15・18  Material  ABS 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  33. Spray Gun
    KAKUDAI MFG Spray Gun
    You can switch between direct irradiation, spraying, and water stoppage depending on how you hold the lever.
    Material  Zinc 
    Rating:
    90%
    from S$44.99
    Min. 2 days
  34. Five removal
    KAKUDAI MFG Five removal
    Material  POM、PP 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  35. Bushing 13 × 20
    KAKUDAI MFG Bushing 13 × 20
    Material  PP 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  36. Spray nozzle
    KAKUDAI MFG Spray nozzle
    Built-in strainer
    Type  Ceramic nozzle 
    Rating:
    84%
    from S$37.99
    Min. 2 days
  37. Mini cock
    KAKUDAI MFG Mini cock
    A convenient mini valve for adjusting the amount of water. For drip tubes and macaroni hoses
    Material  POM、PP 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  38. Rainwater extraction fitting (for both round and square)
    KAKUDAI MFG Rainwater extraction fitting (for both round and square)
    Compatible with round toys 55/60 and square toys 60
    Material  ASA  Cutting dimensions (mm)  Round toy/100~120 Square toy/125~145 
    Rating:
    86%
    from S$55.99
    Min. 2 days
  39. Branch connector with cock
    KAKUDAI MFG Branch connector with cock
    Temporary water stop. Connect to a faucet with a universal cap or screw cap, and divide the hose with a hosend in two directions.
    Material  ABS、PP  faucet mounting shape  With screw 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  40. Water faucet column (Mizage)
    KAKUDAI MFG Water faucet column (Mizage)
    Material (Metal Hub)  Brass  Material (Surface)  PVC  Protective layer  Urethane 
    Rating:
    92%
    from S$46.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 367

Set Ascending Direction