All Category

Rice Mills / Flour Mills

The rice milling and milling machine is a machine that mills brown rice into white rice and a machine that grinds grains and the like. The mill can grind buckwheat noodles into buckwheat flour to make hand-made buckwheat noodles, or eat quince flour made from soy flour in tangy or confectionery. Other than cereals, tea, irico, turmeric, herbal medicine, wakame, etc. are suitable for milling, except for medicinal herbs with a lot of fiber. In addition to electric power, there are hand-operated types that can be used easily, and there are machines that can change the way of grinding from coarse to fine. Machine accessories are brushes and finishing screens.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Electric Mill KONA ICHIBAN
    Hohden Kogyo Electric Mill KONA ICHIBAN
    As a small household mill, it has excellent capabilities that are a waste. Flour milling from rough grinding of food grains such as soybeans (kinako), wheat, rice, buckwheat, matcha, iriko, and wakame seaweed to fine flour. It is not possible to mill medicinal herbs that have a lot of fiber, but ... Read More
    Tank Capacity (L)  5.5  Motor  100V300W (with protective breaker) 
    Rating:
    60%
    from S$999.00
    Min. 2 days
  2. Electric Tabletop Grain Mill KONA-ACE
    KOKKOSHA Electric Tabletop Grain Mill KONA-ACE
    It is small and can be used for various purposes such as rice, buckwheat, soybeans, wheat, and soybean flour. We can handle 2 to 4 kg of white rice and 2 to 3 kg of soba in an hour. You can easily adjust the particle size by adjusting the handle.
    Included Accessories  Flui (60 mesh), container, brush  Capacity (L)  Hopper / 1.2  Power Consumption (W)  230  Power (Single Phase / V)  100  Maximum processing capacity  Raw soybean (dry) 2-3kg / hour 
    Rating:
    90%
    from S$899.90
    Min. 2 days
  3. Electric flour mill
    Hohden Kogyo Electric flour mill
    A flour mill that can also be used for Chinese herbs with a two-stage milling function. Milling from rough grinding of food grains such as soybeans (kinako), wheat, rice, buckwheat, iriko, and wakame seaweed to fine flour. Recently, there have been many requests for use as a processing material f... Read More
    Included Accessories  Brush 1, finish sieve 2  Capacity  About 800cc (white rice) 500g  Motor  100V/180W 
    Rating:
    80%
    from S$799.90
    Min. 8 days
  4. Electric small powder grinder “Konahiki”
    Hohden Kogyo Electric small powder grinder “Konahiki”
    Excellent small electric type. You can easily mill buckwheat flour, soybean flour, wheat flour, etc. at home. Also suitable for rice, wheat, soybeans, turmeric, niboshi, and herbal medicine.
    Included Accessories  Brush 1, sieve 1  Color  Red  Capacity (g)  (White rice) 600  Power Consumption, at 50/60Hz (W)  302、297  Rated Time (minutes)  50 
    Rating:
    78%
    from S$599.90
    Min. 2 days
  5. Milling machine Hand-powder milling handy II
    Hohden Kogyo Milling machine Hand-powder milling handy II
    Energy-saving type that can be turned by hand. You can easily mill buckwheat flour, soybean flour, etc. at home. Also suitable for rice, wheat, soybeans, turmeric, niboshi, and herbal medicine.
    Included Accessories  Brush 1, sieve 1  Capacity (g)  (White rice) 600 
    from S$449.90
    Min. 2 days
  6. Rice cake container
    Hokuetsu Rice cake container
    The aluminum frame is lightweight, making it easy to load and unload light trucks. (Approximately 1/2 of the manufacturer's conventional products) Since only the top surface is mesh and the sides and front and rear are seats, there is no need to worry about dust. It can be easily assembled wi... Read More
    Material  Aluminum 
    Rating:
    100%
    from S$1,199.00
    Min. 4 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction