Rice Field & Levee Related Products
Rice fields and bank-related products are used to make small dykes at the border between rice fields and paddy fields. It is used for the construction of boundary lines that separate fields to prevent water from leaking out or to weed the weeds between the boundary lines. For guard-type products made of polyethylene, etc., rice fields are separated to create a border between rice and vegetables, and in horticulture, it is used as a partition in a water basin etc. to change the water level and layout of plants and floating grass with different heights. Will be possible. In addition, the machine that removes the weeds generated in the cocoons is environmentally friendly and low-priced compared to herbicides. Environmentally friendly products that protect rice fields, such as a machine that can adjust water intake treatment.
- DAIICHI VINYL Aze sheet supportMaterial Steel pipe (resin coating), ABS Color Black Outer Diameter (Φmm) 11
- Hokuetsu noji FaucetThe faucet is a faucet that connects the irrigation canal and the paddy field, and the amount of inflowing water can be adjusted. If the adjustment plate moves too tightly or loosely due to long-term use, adjust it with screws and nuts to an appropriate strength. Easy to install and easy to opera... Read MoreMaterial ABS resin
- SMILE KIDS Soil stopperIt is easy to make curves, and there are also circular flower beds. Just hit with a hammer.Material Polypropylene resin Mass (g) 64 (1)
- Sunpoly Water numberIt can be embedded in the soil. It can be connected like an Aze board. The water supply amount is adjusted at the bottom of the water volume adjustment plate, and the water level is adjusted at the top. Water supply and drainage port for paddy fields.Material Polyethylene
- MASARU INDUSTRIES Round handle (with hexagon bolt)Fixed opening and closing handle.Material PVC RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Turf root stopperEasy installation just by connecting and driving Free angle adjustment For preventing turf roots and earth and sand from entering flower beds and vegetable gardens * Dimensions are per sheet.Material Polypropylene resin Color Black Mass (g) 2100
- Hokuetsu noji Water tankYou can adjust the amount of water intake by loosening the screw. The operation is easy and the time for patrol (water around) is extremely shortened. Made of ABS resin, it is durable and does not corrode even with acids and alkalis in the soil. * Cannot be used for pumped water supply such as pi... Read MoreMaterial ABS resin
- Alumis Aluminum aze wave ditch excavatorYou can dig deeply and straightly before digging the corrugated sheet. Made of all aluminum, it is light and does not rust easily. * Because this product is made of aluminum, it gets hot in direct sunlight such as in the summer. (It may cause burns) Please avoid using it for any other purpose.Material Aluminum alloy Pipe Diameter (Φmm) 25 RoHS directive (corresponding to 10 substances) Correspondence
- Alumis Aluminum aze wave pusherPush the corrugated sheet and stretch it straight. Made of all aluminum, it is light and does not rust easily. Telescopic type reduces the burden on the waist. * Because this product is made of aluminum, it gets hot in direct sunlight such as in the summer. (It may cause burns.) Avoid using it fo... Read MoreMaterial Aluminum alloy Pipe Diameter (Φmm) 25×22 RoHS directive (corresponding to 10 substances) Correspondence
- TAKASHO Wave edgeIdeal for making flower beds and enclosing lawns and plants. Since it bends freely, you can make a flower bed of your favorite shape. * Please do not use for purposes other than gardening and hobbies. * Keep away from fire as it burns easily. * Please use and store out of reach of children. * Ple... Read MoreMaterial PVC Color Green Mass (g) 0.85
- MASARU INDUSTRIES T handlePortable opening and closing handle.Material SS RoHS directive (corresponding to 10 substances) Correspondence
- Sanyo Metal Works (ERBA) Chipsaw for masters of middle dryingSanyo Metal is a part for masters of medium drying. Sanyo Metal Parts for masters of medium drying.Set Contents Chipsaw 130 × 8P: 1 sheet Paint Color Tip saw: Orangefrom S$26.99Min. 2 days
- MASARU INDUSTRIES Field valve T handleHas excellent weather resistance and corrosion resistance. Since it is composed of synthetic resin, stainless steel, and synthetic rubber, there is no need to worry about corrosion. Has excellent flow characteristics. With a simple structure, an appropriate flow rate can be secured. Easy to insta... Read MoreMaterial Wall / SUS, Body / PVC Handle T type Type of Terminal Fitting TS type Water pressure 0.49MPa (5kgf / cm 2) within RoHS directive (corresponding to 10 substances) Correspondence Water pressure resistance (MPa [kgf / cm 2 ]) 1.176[12]from S$149.90Min. 4 days
- MASARU INDUSTRIES Field valve Round handleHas excellent weather resistance and corrosion resistance. Since it is composed of synthetic resin, stainless steel, and synthetic rubber, there is no need to worry about corrosion. Has excellent flow characteristics. With a simple structure, an appropriate flow rate can be secured. Easy to insta... Read MoreMaterial Wall / SUS, Body / PVC Handle Round type Type of Terminal Fitting TS type Water pressure 0.49MPa (5kgf / cm 2) within RoHS directive (corresponding to 10 substances) Correspondence Water pressure resistance (MPa [kgf / cm 2 ]) 1.176[12]from S$149.90Min. 6 days
- MASARU INDUSTRIES Water stop valve set 75Φ ・ 100ΦSuitable Pipe Diameter (Φmm) 75 ・ 100 combined use RoHS directive (corresponding to 10 substances) Correspondence
- MASARU INDUSTRIES Bearing set 75Φ ・ 100ΦSuitable Pipe Diameter (Φmm) 75 ・ 100 combined use RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 4 days
- Sanyo Metal Works (ERBA) Installation bolts and nuts for expertly dried fishSanyo Metal is a part for masters of medium drying. Sanyo Metal Parts for masters of medium drying.Paint Color Tip saw: Orangefrom S$11.99Min. 3 days
- Sanyo Metal Works (ERBA) Cover set for expertsSanyo Metal is a part for masters of medium drying. Sanyo Metal Parts for masters of medium drying.Paint Color Tip saw: Orangefrom S$44.99Min. 3 days
- KITAMURA MANUFACTURING Vital Measures Stocks and ArticlesYou can measure the "planting width" that is important for growth. You can measure the optimum stock spacing and row spacing according to the vegetables you are making. It is a measure that shows the optimum ridge width, ridge height, row spacing, and stock spacing of 24 kinds of vegeta... Read Morefrom S$4.99Min. 3 days
- TOEI KANKI Filter for Water FaucetDedicated filter for water faucet 100. (The filter does not use recycled materials.) By installing it, dust can be prevented from entering.Material PP Color Blackfrom S$3.49Min. 6 days
- TAKASHO Wave edgeIdeal for making flower beds and enclosing lawns and plants. Since it bends freely, you can make a flower bed of your favorite shape. Estimated size to enclose: Approximately 1.5 tsuboMaterial PVC Mass (g) About 0.5from S$28.99Min. 8 days
- Kyofuku Sangyo Ridge wave pusher S type fixed typeEffortless ridge construction! For ridge construction.from S$69.99Min. 4 days
- TOEI KANKI Water outlet gate adjustment water lockThe main body and adjustment plate are made of recycled PVC material, which is environmentally friendly. If there is a distance from the waterway to the irrigation canal, please use it by connecting an optional PVC pipe.Color Blackfrom S$53.99Min. 6 days
- Kyofuku Sangyo Attachable branch faucet A-100 for VU100mmA simple faucet. This is a simple water intake valve used when taking water from the irrigation channel to the paddy field. Easy to connect to PVC pipe. It is made of plastic and attached to the outside of the corrosion-resistant PVC pipe VU-100 or VP-100. When taking water from an irrigation cha... Read MoreMaterial Synthetic resinfrom S$59.99Min. 4 days
- Kyofuku Sangyo Aze waveFor paddy rice and lotus root cultivation. Iwatani Ridge Sheet is a product that uses recycled materials and contributes to a recycling-oriented society. 0.5mm thick. For preventing water from flowing out of rice fields.Material Vinyl chloride resinfrom S$65.99Min. 4 days
- KITAMURA MANUFACTURING Vegetal Measure Ridge Width and Ridge HeightYou can measure the "planting width" that is important for growth. You can measure the optimum stock spacing and row spacing according to the vegetables you are making. It is a measure that shows the optimum ridge width, ridge height, row spacing, and stock spacing of 24 kinds of vegeta... Read Morefrom S$5.29Min. 3 days
- MonotaRO Water Gate for Paddy FieldThe amount of inflowing water can be adjusted with a plug that connects the irrigation canal and the paddy field. If there is a distance from the canal to the irrigation canal, connect the PVC pipe (sold separately). The main body and adjustment plate are made of recycled PVC material, which is e... Read MoreColor Blackfrom S$33.99Min. 2 days
- Fukunou Sangyo Agricultural machine jaw exchange wrench 17x19Long type that can easily reach deep places! Ideal for attaching and detaching bolts and nuts of claws for tractors and cultivators.Material Steel applicable nut diameter (Φmm) 17、19from S$26.99Min. 4 days
- MASARU INDUSTRIES Water stop valve set 50ΦSuitable Pipe Diameter (Φmm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- TOEI KANKI Faucet BushingA dedicated bushing for the water faucet 100. By installing it, you can connect to VP / VU75. We use PVC recycled materials and are environmentally friendly.Material PVC recycled material Color Blackfrom S$4.99Min. 6 days
- TOEI KANKI Water FaucetIt can be used as a water intake for agricultural water. We use PVC recycled materials and are environmentally friendly. The connection to the main body can be made to the VP / VU tube 100 or the VP / VU tube 75 by using a dedicated bushing (sold separately). In addition, a special filter (sold s... Read MoreMaterial PVC recycled material Color Blackfrom S$19.99Min. 2 days
- Sunpoly Aze Raku GuardIf you install it during the farming off-season, it will streamline your labor. It won't hurt even if the blade of the lawn mower hits it. It is convenient for partitioning rice and vegetables by separating one square of the rice field. Outstanding weather resistance, no need to remove in win... Read MoreMaterial Polyethylene
- Kyofuku Sangyo PP Binder String White 1000mIt can be used for binding rice straw in a binder combine. It can also be used to attract vegetables. PP string for agricultural binders. *Please note that the package may differ.Shape Film type Color White Thickness 13000 denierfrom S$22.99Min. 4 days
- Kyofuku Sangyo Aze waveRane waves are essential to prevent water from flowing out of rice fields. For preventing water from flowing out of rice fields.Material Vinyl chloride resinfrom S$26.99Min. 4 days
- Kyofuku Sangyo Jute binder string 850mA hemp string that can be used for tying and attracting. For unity and attraction. *Please do not use it for anything other than its intended purpose. *Keep out of reach of children.Material hempfrom S$25.99Min. 4 days
- MASARU INDUSTRIES Bearing set 50ΦSuitable Pipe Diameter (Φmm) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$86.99Min. 4 days
- Kyofuku Sangyo Super nozzle 2 heads W 1500It can be used for various types of sprayers by exchanging the adapter. For home gardens, etc.from S$59.99Min. 4 days
- Sanyo Metal Works (ERBA) Master of dried rice[Ideal for 15 cm or more between stocks! For weeding between rice plants while protecting them. Paddy rice field weed control cutter for brush cutters Master of medium drying!] The mid-drying expert tipped saw and rice plant protection cover attached to the brush cutter protect the rice plant and... Read MoreSpecification Diagonal embedding Mass (g) 520 Blade type Single-edgedDiscontinued
- Anzen Kougyou Hot plateIt can be conveniently used as a partition between paddy fields and ridges. For partitioning paddy fields and ridges. For earth retaining.Color BlackDiscontinued
- A-one Niigata Mounting pin for cold guardExcellent durability! For preventing water leakage in rice fields. It can also be used to root grass and partition the garden. Easily connect the ridge guard.Diameter (Φmm) 15Discontinued