All Category

Watering & Irrigation Materials

Watering and irrigation materials are agricultural and horticultural materials for watering and irrigating plants. Indispensable when cultivating crops and managing vegetation. The hose is mainly used. There are watering hoses that allow water to ooze out from the holes on the entire surface and hoses with excellent cold and pressure resistance. Long hoses are usually wound on a hose reel. Sprinklers are suitable for watering large fields and lawns. By using a sprinkler with an automatic type or a timer, it is possible to spray a certain amount of water at a set time every day.
View : Grid List
Filter

Items 1 - 40 of 2615

Set Ascending Direction
  1. Resin hose nipple
    KAKUDAI MFG Resin hose nipple
    Shape  hose nipple  Type  Hose fittings  Material  PA 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  2. Watering nozzle Front lever
    MonotaRO Watering nozzle Front lever
    Easy-to-use front lever! Convenient to connect the nozzle and hose with one touch. By rotating the nozzle head part, you can change the way 7 types of water come out. The water flow lever has a stopper function, so it is easy to sprinkle water for a long time! You can adjust the momentum of water... Read More
    Dimensions, Width W x Depth D x Height H (mm)  120×230×61  Suitable Hose Inner Diameter (Φmm)  12~15  Mass (g)  160  Material  TPR+PP+ABS  Suitable Hose Outer Diameter (Φmm)  Up to 20  Suitable Fluid  Water (normal temperature) 
    Rating:
    82%
    from S$7.79
    Min. 2 days
  3. Ocean
    Green Life Ocean
    A light and easy-to-carry plastic hose reel. Easy to clean! Uses a cold-resistant, pressure-resistant, algae-proof medium black hose. The nozzle is easy to put on and take off with a one-touch coupling. In addition, it also has a more return function, so it also suppresses twisting of the hose. T... Read More
    Hose Inner Diameter (Φmm)  (Main hose) 12, (Fauce hose) 15  Dimensions, Width W x Depth D x Height H (mm)  370 x 325 x 330 (including handle)  Color  Blue  Included Accessories  G nozzle with screw hose connector  reeling method  Manual  Specification  Nakaguro Algae Hose  Caster  None  Cover  None  Suitable for  Round faucet outer diameter 16mm 
    Rating:
    72%
    from S$58.99
    Min. 2 days
  4. Nozzle Five W
    Takagi Nozzle Five W
    One-handed lever operation is possible. Since the nozzle rotates 360 degrees, the hose does not easily twist. The way the water comes out changes to five. For general horticultural watering
    Shower type  Drill, straight, shower, joro, stop  Material  ABS resin  Specification  With connector  Suitable Hose Inner Diameter (Φmm)  12~15  Mass (g)  213  Dimensions, Length L x Width W x Depth D (mm)  235×144×66  Suitable Hose Outer Diameter (Φmm)  17~21  Spout shape  Drill, straight, shower, joro, stop 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  5. Genius
    Green Life Genius
    A plastic hose reel with outstanding stability. One-touch attachment / detachment 360 ° rotation prevents hose twisting. Comes with a holder that can store the nozzle after use. With a stepping step that allows you to wind up the hose with confidence. With anchor holes for fixing the main body.
    Applicable faucet outer diameter (Φmm)  16  Color  Blue  reeling method  Manual  Specification  Nakaguro Algae Hose  Cover  None  Caster  None 
    Rating:
    74%
    from S$64.99
    Min. 2 days
  6. Tough gear metal nozzle
    Takagi Tough gear metal nozzle
    The way the water comes out changes to four. When you grasp the water discharge lever, the stopper automatically locks. To unlock, just lightly grasp the lever.
    Trusco Part No.  835-9918  Shower type  Kiri Shower Straight Jolo  Material  Metal body + rubber grip  Suitable Hose Inner Diameter (Φmm)  12~15  Function  Laclock  Suitable Hose Outer Diameter (Φmm)  Up to 21  Spout shape  Kiri Shower Straight Jolo  Dimensions, Width W x Depth D x Height H (mm)  155×66×253 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  7. Sink stainless steel small
    MonotaRO Sink stainless steel small
    A bargain stainless steel sink. It will be a knockdown (assembly type) product. It is a small type with a width of 54 cm. The sink is SUS304 and the legs are SUS201. With an adjuster, it can be adjusted even in unstable places (adjustable range 0 to 15 mm). For construction sites, factories, farm... Read More
    Sink Inner Dimensions (mm)  438×400×220  Outer Dimensions, Width W x Depth D x Height H (mm)  540×500×780  Shelf Height (mm)  About 140  Height from bottom of tank to shelf (mm)  About 400  Mass (kg)  About 6.0 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  8. Threaded faucet nipple set
    Takagi Threaded faucet nipple set
    It is a set of a faucet nipple with a screw and a connector to be attached to the mouth of a coupling faucet or a watering faucet 1/2 call (13). The hose and faucet can be connected and separated with a single touch.
    Suitable Hose Inner Diameter (Φmm)  12~15  Trusco Part No.  381-3991  Mass (g)  62  Dimension (mm)  85×189×40  Mounting Screw  G1/2  Suitable Hose Outer Diameter (Φmm)  ~21 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  9. Metal Connector
    Takagi Metal Connector
    A high quality plated hose connector. For connecting hose and nipple
    Mass (g)  127  Applicable hose inner diameter x outer diameter (Φmm)  12~15×21  Trusco Part No.  381-4149  Height (mm)  50  Material  Brass  Type of Connection  Nipple-hose 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  10. Hose Reel NANO NEXT
    Takagi Hose Reel NANO NEXT
    "Minimum / lightest" in Takagi hose reel history. The hose on the nozzle side and faucet side is completely stored with the W reel. The ultimate compact watering hose reel. A straight type with a light and compact watering nozzle.
    Suitable Hose Size  Inner diameter 7.5 mm  Shower type  Kiri Straight Jolo Shower  reeling method  Manual  Caster  None  Cover  Yes 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  11. Male Adapter
    SUN HOPE Male Adapter
    Lightweight and long-lasting with synthetic resin. Easy to install and remove. Fittings for polyethylene pipes. One side male screw.
    Rating:
    100%
    from S$14.99
    Min. 2 days
  12. Nano Next Hose Reel
    Takagi Nano Next Hose Reel
    Equipped with a double reel, the hose on the faucet side can also be wound up and stored. It is the "smallest / lightest" in the history of Takagi hose reels. (* In-house comparison) Since it is equipped with a Laclock faucet, it can be attached to the faucet without tools. It is a comp... Read More
    Applicable faucet outer diameter (Φmm)  16~18  Hose Inner Dia.xOuter Dia. (mm)  7.5×11  reeling method  Manual  Caster  None  Cover  Yes 
    Rating:
    94%
    from S$49.99
    Min. 2 days
  13. Screw nipple (with short pipe)
    SUMIKA AGROTECH Screw nipple (with short pipe)
    For connecting the irrigation tube and the PVC pipe m coupler.
    Suitable for  Sumisansui R, Sumihose 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  14. Tube filter
    SUMIKA AGROTECH Tube filter
    Prevents clogging at the entrance of the tube. Equivalent to 100 mesh openings, it reliably collects fine dust. It can be easily attached and detached by using it as a set with a special fitting for Sumisansui (one-touch nipple, etc.). With a special attraction string, you can easily turn it over... Read More
    Rating:
    80%
    from S$44.99
    Min. 2 days
  15. Laclock 5
    Takagi Laclock 5
    A watering nozzle for a soft, large-flow shower with a large screen. When the water discharge lever is pressed, the stopper is locked in conjunction with it, reducing the burden on the hands during water flow. The water shape can be switched to 5 types: Kiri, Straight, Stop, Jolo, and Shower. Com... Read More
    Mass (g)  158  Shower type  Kiri Straight Jolo Shower Stop  Suitable Hose Outer Diameter (Φmm)  21  Dimensions, Width W x Depth D x Height H (mm)  150×65×214  Suitable Hose Inner Diameter (Φmm)  12~15 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  16. Self-Winding Hose Reel Aurora x (15m Roll)
    Takagi Self-Winding Hose Reel Aurora x (15m Roll)
    When you press the button, it automatically winds up, and when you release it, it stops. Water can be passed or stopped by simply grasping the connection of the nozzle faucet body with one touch. One-click lever.
    Trusco Part No.  477-7069  Dimensions (mm)  250×338×335 (WxDxH)  Hose Length (m)  15  Caster  None  Applicable faucet outer diameter (Φmm)  14~18  Cover  Yes  Mass (kg)  3.81  reeling method  Automatic  Hose Inner Diameter (Φmm)  7.5mm 
    Rating:
    84%
    from S$99.90
    Min. 2 days
  17. PVC hanger spray set
    SUN HOPE PVC hanger spray set
    Overhead piping type watering material that is active in all houses. Sun Hope's original set. Uses 4mm blue tube
    Rating:
    100%
    from S$19.99
    Min. 2 days
  18. 4mm watering hose 10m
    Takagi 4mm watering hose 10m
    It is a basic part of the simple watering system. A hose for connecting water discharge parts. It is used by branching from the 9mm watering hose. For watering
    Use limit water pressure (MPa)  0.4  Outer Diameter (Φmm)  Hose Length (m)  10  Applicable hose inner diameter x outer diameter (Φmm)  4×7  Inner Diameter (Φmm)  Trusco Part No.  758-2676  Material  Vinyl chloride resin (PVC) 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  19. Aqua Gun
    IRIS OHYAMA Aqua Gun
    It is an aqua gun with a mount that can switch the water flow to 4 patterns. The water stream is Kiri Jet Shower Kakusan.
    Suitable Hose Inner Diameter (Φmm)  12~15  Dimensions, Width W x Depth D x Height H (mm)  145×64×195  Shower type  Kiri Jet Shower Kaksan 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  20. Simple household sink
    ASTAGE Simple household sink
    Convenient for removing mud from vegetables and washing shoes. It has hook holes, and if you hang a commercially available S-shaped hook, you can hang plastic bags and small items conveniently (4 places).
    Dimensions, Width W x Depth D x Height H (mm)  595×510×680  Mass (kg)  4.5  Capacity (L)  Sink: 25  Time to Assemble  20-30 minutes 
    Rating:
    93%
    from S$149.90
    Min. 6 days
  21. Poly angle valve
    SUN HOPE Poly angle valve
    An angle valve that can be connected to a polyethylene pipe. One is a male screw.
    Rating:
    100%
    from S$119.90
    Min. 2 days
  22. Urban Brown Hose Reel
    SANYOKASEI Urban Brown Hose Reel
    Produce a garden with a calm retro color. Easy to wind up with a smooth surface hose. A large-capacity drum can store up to 50m. For watering gardens, watering plants, raising seedlings, washing windows, cleaning, car washing, fetching water, etc. * Compatible faucets for faucet fittings are hori... Read More
    Hose Inner Diameter (Φmm)  15  Hose Length (m)  30, water supply: 1  Dimensions, Width W x Depth D x Height H (cm)  39.8×36.5×46.3  Mass (kg)  8.28  Material (Nozzle)  ABS resin  Color  Brown  Recycled paper use mark  Conformity  reeling method  Manual  Cover  None  Caster  None  Type  Water form: 5 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  23. Sector nozzle (BCtype) cock
    Sakae Hills Sector nozzle (BCtype) cock
    Hole Diameter (Φmm)  0.35(±0.1mm)  Suitable Hose Inner Diameter (Φmm)  15~18  Number of Holes  316  Overall Length (mm)  355  Mass (g)  365  Main Application  General and agricultural  Dimension (mm)  W125×H40×D530 
    from S$59.99
    Min. 5 days
  24. Aluminum winder ST150M
    Alumis Aluminum winder ST150M
    It is lightweight and has excellent pressure resistance.
    Winding length (m)  150/100  Mass (kg)  4.8  Length (mm)  405  Trusco Part No.  485-0262  Height (mm)  545  Width (mm)  650  Applicable hose inner diameter x outer diameter (Φmm)  8.5×13.7/10×16  Material  Aluminum, polyethylene (PE)  Specification  Assembly type, twisted (Φ8.5mm)  reeling method  Manual  Caster  None  Cover  None 
    from S$269.90
    Min. 2 days
  25. Outdoor Kitchen Work Table
    Sanka Outdoor Kitchen Work Table
    For outdoor work such as gardening. A shelf board with a drain hole that prevents the water that has flowed down from collecting. With an adjuster that can adjust the height. Place it next to the stainless steel sink (sold separately) to improve work efficiency. For sinks, outdoors, gardens, gard... Read More
    Time to Assemble  20-30 minutes 
    from S$179.90
    Min. 7 days
  26. Y nipple
    TOYOX Y nipple
    Water can be divided in two directions. [18 mm OK] Can also be used for thick (18 mm) hoses. [2-year warranty] Comes with a 2-year warranty for peace of mind. Water diversion in two directions for outdoor watering * Never use it for water supply for fully automatic washing machines or for instant... Read More
    Tightening Range (mm)  (Hose band) Outer diameter 18-25  Operating Pressure (MPa [kgf/cm2])  0.1~0.7[1~7]  Heat Resistance Temperature (℃)  60  Suitable Fluid  Water 
    from S$7.79
    Min. 2 days
  27. PC rocket nozzle
    SANEI PC rocket nozzle
    The watering pattern changes. Straight, mist, stop
    Suitable Hose Inner Diameter (Φmm)  15  Mass (g)  67  Material  ABS resin, AS resin  Included Accessories  band  Shower type  straight flare stop 
    from S$6.79
    Min. 4 days
  28. 650x405x545mm hose reel (aluminum)
    ESCO 650x405x545mm hose reel (aluminum)
    The hose that can be attached has an inner diameter of 8.5 and a diameter of 10 mm. Other hoses cannot be attached. It is lightweight and has excellent pressure resistance. * Customer assembly.
    Mass (kg)  4.8  Dimensions, Width W x Depth D x Height H (mm)  405×650×545  Material  Aluminum  Esco Part No.  EA124K-11  reeling method  Manual  Cover  None  Caster  None 
    from S$369.90
    Min. 6 days
  29. Faucet pillar pan (for cylinder)
    KAKUDAI MFG Faucet pillar pan (for cylinder)
    It can also be used for square faucet columns. With drainage plug. With rubber stopper * Drainage work is required.
    Material  Aluminum 
    from S$399.90
    Min. 4 days
  30. Reelex automatic winding water hose reel "Reelex water"
    CHUHATSU HANBAI Reelex automatic winding water hose reel "Reelex water"
    A self-winding reel for water that can easily pull out a 15m hose. Uses a free silent ratchet that stops anywhere and is quiet to wind up. It comes with a stationary base and does not require reel installation. A hose with an inner diameter of Φ12 ensures a stress-free flow rate. The 15m hose can... Read More
    Trusco Part No.  818-4974  Length (mm)  450  Applicable hose inner diameter x outer diameter (Φmm)  12×16.5  Mass (kg)  7.5  Caster  None  Cover  Yes  Width (mm)  300  Specification  With carrying handle  Operating Pressure (MPa)  0.7  Height (mm)  450  reeling method  Automatic  Hose Length (m)  15, (faucet side) 1 (with pachit faucet) 
    Rating:
    40%
    from S$439.90
    Min. 3 days
  31. Stainless steel water faucet BOX, earth buried type (with fray)
    AWS Stainless steel water faucet BOX, earth buried type (with fray)
    Lid: Hairline finish Body: 2B finish. Easy to open and close. It is a popular type. For dirt floor
    Dimension (mm)  235×190×95H  Specification  Finger hole type, with fray  Material  SUS304 
    from S$99.90
    Min. 4 days
  32. Mixer faucet for shower water only
    KVK Mixer faucet for shower water only
    Simple and easy-to-use one-lever operation faucet pillar / hot water mixing ... Ideal for pet washing. * Cannot be used in places where there is a risk of freezing.
    JIS Standard  Japanese Industrial Standard 
    from S$869.90
    Min. 7 days
  33. Connector
    Takagi Connector
    Connect a pressure resistant hose in combination with a nipple.
    Withstand Pressure (MPa)  0.7  Material  ABS resin  Suitable for  G040・G065・G044FJ・G147・G064・G074  Type of Connection  Nipple-hose 
    Rating:
    90%
    from S$8.69
    Min. 2 days
  34. Metal sprinkling nozzle Front lever
    MonotaRO Metal sprinkling nozzle Front lever
    Durable metal body! Easy-to-use front lever. With water amount adjustment knob. For outdoor watering. * For outdoor watering. Do not use it for any other purpose. * Adjust the strength of the water pressure and the opening degree of the main plug before use. * Use a pressure resistant hose. * Be ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  120×230×61  Suitable Hose Inner Diameter (Φmm)  12~15  Mass (g)  308  Suitable Hose Outer Diameter (Φmm)  Up to 20  Suitable Fluid  Water (normal temperature)  Material  Zinc 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  35. Screw nipple
    KAKUDAI MFG Screw nipple
    Rizal coupling system. Strength is improved with 4-claw specifications that are hard to come off.
    Material  PP  faucet mounting shape  With screw 
    Rating:
    79%
    from S$4.99
    Min. 2 days
  36. Resin (PVC) piping joint Ball valve
    Iwasaki Seisakusho Resin (PVC) piping joint Ball valve
    PVC ball valve that can be used for piping, water supply, sprinklers, etc. There is a lineup of plug-in type and screw type. Please note that the 13A size does not have a screw type. For plumbing, water supply, sprinklers, etc.
    Material  Made of PVC 
    Rating:
    68%
    from S$3.29
    Min. 2 days
  37. nipple
    SUN HOPE nipple
    Fittings with male screws on both ends.
    Rating:
    100%
    from S$4.99
    Min. 2 days
  38. Watering joint universal pipe
    KAKUDAI MFG Watering joint universal pipe
    With rectifier Universal home faucet for 7015, 7015B, 7017, 7025, 7025B
    Material  Brass  faucet mounting shape  For universal faucets  Mounting Screw  W26 Mountain 20 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  39. Hose Joint Nipple
    Takagi Hose Joint Nipple
    A hose joint that connects a hose to a connector with a single touch. For connecting hoses to hoses.
    Material  ABS resin  Type of Connection  Hose-connector 
    Rating:
    96%
    from S$5.29
    Min. 2 days
  40. Bushing
    SUN HOPE Bushing
    Fittings that reduce the diameter of pipes. Made of resin.
    Rating:
    98%
    from S$6.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2615

Set Ascending Direction