All Category

Forklift Lighting

Other Related Pages

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Small rotating light
    PATLITE Small rotating light
    Gloves: A best-selling rotating light that is used in a wide range of applications with acrylic resin that has excellent weather resistance and translucency. Uses a vibration-resistant automobile light bulb. Uses a small motor that achieves long life, high durability, and energy saving forklift
    Number of Flashes (min -1 [times/min])  170  Light Bulb  55V10W  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage (V)  DC48  Light Source  Light bulb 
    from S$159.90
    Min. 2 days
  2. Forklift light line type
    MonotaRO Forklift light line type
    It is a warning light for a forklift. It projects in the form of a line to signal the approach of the forklift. Not only the back buzzer but also the visibility is improved and the existence of the forklift is notified. For forklift *Please do not use it for anything other than its intended purpo... Read More
    Power Consumption (W)  Power Supply Voltage (V)  DC10~80  Waterproof Protection Grade  IP67 equivalent 
    from S$79.99
    Min. 2 days
  3. LED drawing lamp (arrow type)
    KOITO LED drawing lamp (arrow type)
    Arrow drawing contributes to the prevention of contact accidents during work on the premises. Since it is a common product from 12V to 48V, it can be installed on any vehicle. Lightweight and compact design. With bracket (bolts and nuts included), installation is easy.
    Operating Ambient Temperature (℃)  -30~+80  Power Consumption (W)  11 (at 48V)  Mass (g)  360 (including bracket)  Vibration Resistance  7G  Rated Voltage (V)  DC12~48  Dust / Water Protection  IP67  Light Source  Three 
    from S$159.90
    Min. 2 days
  4. Forklift safety LED laser
    THANKO (Electronics) Forklift safety LED laser
    It is a warning light to prevent accidents. The area of no entry is displayed with a red light line. Since it is a light, it can be shown even in uneven places. You can also clearly see the red light even in bright places. It can be easily attached with a magnet, and has a durable body with water... Read More
    Operating Environment  -40 degrees to 80 degrees  Warranty Period  1 year  Cable Length (cm)  100  Brightness (Lm)  211  Mass (g)  454  Rated Power Consumption (W)  6 (3 per LED light)  Dimensions, Width W x Height H x Depth D (mm)  65×85×100  LED Life (Hours)  About 50000  Rated Voltage (V)  DC10~80  Dust / Water Protection  IP67  Specification  Number of lights: 2  Light Color  Red  Irradiation method  Straight line 
    from S$149.90
    Min. 2 days
  5. LED work light for electric forklift
    KASHIMURA LED work light for electric forklift
    Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in ... Read More
    Number of LED (pieces)  Dust / Water Protection  IP67  Types of Light Bulb  LED  Light Source  LED  Color  White 
    Rating:
    86%
    from S$69.99
    Min. 2 days
  6. Warning lamp for electric forklift
    KASHIMURA Warning lamp for electric forklift
    By illuminating the line on the floor, it will notify the surroundings of the approach of the vehicle and contribute to the prevention of contact accidents. ● With angle adjustment mounting stay that can be installed anywhere. ●Compliant with IP67 dustproof and waterproof specifications. ●Complia... Read More
    Mass (g)  515  Waterproof  IP67  Suitable for  For 12V to 48V vehicles 
    from S$76.99
    Min. 2 days
  7. Forklift light Arrow type
    MonotaRO Forklift light Arrow type
    It is a warning light for a forklift. It projects in the form of an arrow to signal the approach of a forklift. Not only the back buzzer but also the visibility is improved and the existence of the forklift is notified. For forklift * Do not use for any other purpose.
    Brightness (Lm)  14  Power Consumption (W)  Power Supply Voltage (V)  DC10~80  Waterproof Protection Grade  IP68 
    from S$69.99
    Min. 2 days
  8. Zone light
    Shibata(Forklift) Zone light
    from S$269.90
    Min. 2 days
  9. LED bulb
    FUJITA35 LED bulb
    Long life, power saving, easy replacement-rated longevity is 30,000 hours. Compared to incandescent light bulbs, it requires about 1/10 the power, so the battery lasts longer. Since it has the same shape as an incandescent light bulb, replacement work is easy. forklift
    Light Color  White 
    from S$54.99
    Min. 2 days
  10. LED drawing lamp line type
    KOITO LED drawing lamp line type
    LED drawing lamp (line type) Draw a line of light (red) toward the floor. It calls attention to work areas and restricted areas. * This product is an in-vehicle lamp with DC12V to 48V. Check the voltage of the vehicle to be installed, and do not use it at any voltage other than the specified volt... Read More
    Operating Ambient Temperature (℃)  -30~+60  Power Consumption (W)  11 (at 48V)  Mass (g)  223 (including bracket)  Light Source  6.0  Vibration Resistance  7G  Rated Voltage (V)  DC12~48  Dust / Water Protection  IP67  Type  Line type  LED Color  Red  Light Source Color  Red LED 
    from S$159.90
    Min. 2 days
  11. LED work light
    Shibata(Forklift) LED work light
    It is a small and lightweight flat beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and fiel... Read More
    Color Temperature (K)  About 6000  voltage rating (V)  DC10-30  Power Consumption (W)  6(1.5×4)  Dust / Water Protection  IP69  Specification  LED work light: 12V ~ 24V  beam type  Flat beam  Brightness (Lm)  1050 (theoretical value) 
    from S$84.99
    Min. 2 days
  12. LED working lamp spot type 24V
    KOITO LED working lamp spot type 24V
    LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
    Operating Ambient Temperature (℃)  -30~+80  Number of LED (pieces)  Rated Power (W)  12  Mass (g)  210  Rated Voltage (V)  24  LED Life (Hours)  40000  Maximum Luminous Intensity (cd)  5000  Color Temperature (K)  5000  Vibration Resistance  8.9G (according to JIS D1601 test)  Light Source Color  White LED 
    from S$199.90
    Min. 4 days
  13. LED working lamp wide type 12V
    KOITO LED working lamp wide type 12V
    LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
    Operating Ambient Temperature (℃)  -30~+80  Number of LED (pieces)  Rated Power (W)  12  Rated Voltage (V)  12  Mass (g)  210  LED Life (Hours)  40000  Color Temperature (K)  5000  Vibration Resistance  8.9G (according to JIS D1601 test)  Maximum Luminous Intensity (cd)  800  Types of Light Bulb  LED  Light Source Color  White LED 
    from S$199.90
    Min. 2 days
  14. LED work light for DC
    Shibata(Forklift) LED work light for DC
    Active in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery! Convenient for outdoor and on-site work. Easy installation just by connecting the power supply, high brightness and long life by using LED chip forklift
    Material (Main Unit)  Aluminum die-cast  Material (stay)  Stainless steel 
    from S$86.99
    Min. 2 days
  15. LED working lamp wide type 24V
    KOITO LED working lamp wide type 24V
    LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
    Operating Ambient Temperature (℃)  -30~+80  Number of LED (pieces)  Rated Power (W)  12  Mass (g)  210  Rated Voltage (V)  24  LED Life (Hours)  40000  Color Temperature (K)  5000  Vibration Resistance  8.9G (according to JIS D1601 test)  Maximum Luminous Intensity (cd)  800  Types of Light Bulb  LED  Light Source Color  White LED 
    from S$199.90
    Min. 2 days
  16. LED working lamp spot type 12V
    KOITO LED working lamp spot type 12V
    LED work lights that can be attached to a wide range of vehicles such as forklifts, large construction machines, and heavy machinery. Easy-to-see light with high-brightness LEDs that are also used in automobile headlamps. Work efficiency UP! Bright light, small size and light weight, power saving... Read More
    Operating Ambient Temperature (℃)  -30~+80  Number of LED (pieces)  Rated Power (W)  12  Rated Voltage (V)  12  Mass (g)  210  LED Life (Hours)  40000  Maximum Luminous Intensity (cd)  5000  Color Temperature (K)  5000  Vibration Resistance  8.9G (according to JIS D1601 test)  Types of Light Bulb  LED  Light Source Color  White LED 
    from S$259.90
    Min. 10 days
  17. LED work light
    Shibata(Forklift) LED work light
    A small and lightweight spot beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and field work... Read More
    Specification  LED work light: 12V ~ 25V  Power Consumption (W)  12(3×4)  voltage rating (V)  DC10-30  Brightness (Lm)  960  Dust / Water Protection  IP69  Color Temperature (K)  About 6000  beam type  Spot beam 
    from S$84.99
    Min. 4 days
  18. LED work light for DC
    Shibata(Forklift) LED work light for DC
    Since it is a white / yellow switching type (with remote control), it is also suitable for illuminating the ground such as snow in winter. It is useful in various places such as bicycle and truck carriers, ships, forklifts and construction machinery. You can also use only a single color. forklift
    Rated Voltage (V)  10~60  Power Consumption (W)  27  Light Source  9 x 3W chips  Material (Main Unit)  Aluminum die-cast  Waterproof  IP69  Material (stay)  Stainless steel  Brightness (Lm)  White (2160) / Yellow (1800) theoretical  Color Temperature (K)  White (6000K) Yellow (3000K) 
    from S$179.90
    Min. 4 days
  19. LED work light
    Shibata(Forklift) LED work light
    Compact, lightweight and easy to use!
    Protection Class  IP67  allowed voltage (V)  DC10~80  Mounting Bolts  8mm  Brightness (Lm)  1800 (theoretical value)  Color Temperature (K)  6000  Power Consumption (W)  21  Mass (g)  380 (body only)  Material  Aluminum die casting / polycarbonate  beam type  Condensing type  Dimensions (H x W x D) (mm)  103.5×84×51.5 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  20. LED work light
    Shibata(Forklift) LED work light
    Operating Temperature (℃)  -30~+60  Power Consumption (W)  22  Mass (g)  436  Mounting Bolts  8mm  Brightness (Lm)  3300  Color Temperature (K)  About 5500  beam type  Flat beam  Protection Class  IP68  voltage rating (V)  DC10~80 
    from S$129.90
    Min. 5 days
  21. LED line light
    Modes LED line light
    For preventing contact accidents with electric forklifts
    LED  14W x 2  Mass (g)  290 (main unit only)  Dimensions, Width W x Height H x Depth D (mm)  96.3×61.5×76  Voltage (V)  DC12~80  waterproof  IP67  Mounting Bolts  M8 23mm 
    from S$95.99
    Min. 5 days
  22. LED work light 16 lights 48V forklift compatible
    KASHIMURA LED work light 16 lights 48V forklift compatible
    High brightness LED 16 light type 12 to 48V vehicle compatible Electric forklift can also be used Sturdy full metal body with high durability even in harsh usage environment Design circuit to prevent noise influence on other equipment (EMC50498 countermeasure product) Backside heat dissipation sl... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  107×62×138  Number of LED (pieces)  16  Maximum Power Consumption (W)  48  Color Temperature (K)  6000  Mass (g)  720  Material (Lens)  Acrylic  Material (Main Unit)  Aluminum alloy + antioxidant coating  Input Voltage (V)  DC12/24/48  Waterproof Protection Grade  IP67  LED Color  White 
    from S$86.99
    Min. 4 days
  23. Site Director Laser Marker Light DC12-24V BL
    DELTA Site Director Laser Marker Light DC12-24V BL
    Innovative safety beam. LED laser marking with excellent visibility ・ It is a warning light that irradiates the floor surface with blue light when passing by a forklift to notify the surroundings of the approaching vehicle. Since the blue light is emitted at a certain distance, it is possible to... Read More
    Types of Light Bulb  LED  Set Contents  Laser marker light body 
    Rating:
    100%
    Discontinued
  24. Site Director Laser Marker Light DC48V BL
    DELTA Site Director Laser Marker Light DC48V BL
    Innovative safety beam. LED laser marking with excellent visibility ・ It is a warning light that irradiates the floor surface with blue light when passing by a forklift to notify the surroundings of the approaching vehicle. Since the blue light is emitted at a certain distance, it is possible to... Read More
    Types of Light Bulb  LED 
    Discontinued
  25. LED drawing lamp (arrow type)
    KOITO LED drawing lamp (arrow type)
    Arrow drawing contributes to the prevention of contact accidents during work on the premises. [Improved visibility by drawing arrows] Illuminates the floor with arrows to notify nearby workers of the approaching vehicle and contribute to the prevention of contact accidents. [Common to 12V to 48V]... Read More
    Mass (g)  (Including bracket) 360  Operating Ambient Temperature (℃)  -30~+80  Power Consumption (W)  11 (at 48V)  Number of LED (pieces)  Cable Length (m)  340  Vibration Resistance  7G  Rated Voltage (V)  DC12~48  Waterproof  IP67  Included Accessories  Mounting bracket, bolt (M6), nut 
    Discontinued
  26. Zone light
    Shibata(Forklift) Zone light
    It illuminates the area around the vehicle with bright line light to call attention. A line is clearly projected on the floor to warn of the approaching vehicle. Visually restricts the entry of people near the vehicle.
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction