All Category

Flat Pads

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Universal cushion mat
    Moririn Universal cushion mat
    Made of cloth and filled with batting, it has cushioning properties and does not damage the floor or packaging. Can be used repeatedly. For protecting luggage, curing materials, and preventing scratches and damage during work.
    Length (mm)  900  Thickness (mm)  About 6 
    from S$23.99
    Min. 2 days
  2. Cushion Curing Mat
    YUTAKA MAKE Cushion Curing Mat
    Cushioning curing mat. For a wide range of curing scenes (interior construction site, moving, car carrier). Floor curing, curing during transportation
    Color  (Front) Navy, (Back) Navy  Thickness (mm)  About 5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyester 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  3. Abuton non-slip type
    KYOKUTO (Kyokuto-Sanki) Abuton non-slip type
    Non-slip processing is applied to the back side, which is convenient when curing under a stepladder or covering fittings / kitchen.
    Thickness (mm)  About 5  Color  Blue 
    Rating:
    100%
    from S$59.99
    Min. 5 days
  4. 900x1800mm patch (with slipper)
    ESCO 900x1800mm patch (with slipper)
    The back side is non-slip processed to prevent slipping. It is not slippery even when laid under a stepladder. It does not easily slip off even when hung on fittings or the kitchen.
    Width (mm)  1800  Length (mm)  900  Thickness (mm)  About 5  Esco Part No.  EA911BF-11  Material (Front / Back)  Non-woven fabric / (Non-slip part) PVC 
    Rating:
    90%
    from S$42.99
    Min. 2 days
  5. J quilt safety cover
    Asahi (Moving) J quilt safety cover
    Made of 100% polyester white cotton, this lightweight cushion is durable, does not fade, is light, and has elasticity! * The edge color cannot be specified.
    Rating:
    100%
    from S$289.90
    Min. 2 days
  6. Blue curing mat
    Sakai Chemical Industry Blue curing mat
    Very light and has excellent impact resistance. Since it is a closed cell, it has excellent water repellency and moisture resistance. For floor / wall curing / moving protection materials at construction sites.
    Width (mm)  1000  Thickness (mm)  Length (m)  30  Mass (kg)  About 2.2  Material  Polyethylene 
    from S$57.99
    Min. 8 days
  7. Soft mat non-slip type
    JEFCOM (DENSAN) Soft mat non-slip type
    Anti-slip processing on the back of the curing mat during transportation and work Electric appliances, large household appliances, air conditioners, tools ... Anti-slip processing on the back side for curing during transportation and work Prevents dust scattering and dirt during work that is hard... Read More
    Width (mm)  1200  Thickness (mm)  Material  Polyester (front, middle cotton) 
    from S$87.99
    Min. 5 days
  8. Curing cushion mat
    TASCO Curing cushion mat
    For a wide range of curing scenes such as interior construction, moving, and car bed. A cushioning mat. For a wide range of curing scenes (interior construction sites, moving, car beds, etc.). Also for partial floor covering and furniture covering when moving.
    Width (mm)  1800  Thickness (mm)  About 1.2  Color  Navy  Finish Processing  Quilting, four-sided hem sewing 
    from S$68.99
    Min. 5 days
  9. Multi mat
    POWERTEX Multi mat
    It is a soft material that can be used for multiple purposes such as luggage protection, transportation, and curing.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 2 days
  10. Flat Futon
    AS ONE Flat Futon
    Suitable for transporting and transporting home appliances.
    from S$55.99
    Min. 13 days
  11. 900x1800mm quilt
    ESCO 900x1800mm quilt
    For curing floors, walls and furniture.
    Width (mm)  1800  Length (mm)  900  Thickness (mm)  About 10  Esco Part No.  EA911BF-5  Mix Rate (%)  Polyethylene 100 
    from S$56.99
    Min. 6 days
  12. 1000x2000mm  Duvet
    ESCO 1000x2000mm Duvet
    For product protection such as transportation work. * Colors are subject to change without notice.
    Mass (kg)  1.86  Length (mm)  1000  Width (mm)  2000  Thickness (mm)  About 10  Material  Cotton + polyester blend  Esco Part No.  EA911BF-2A 
    from S$59.99
    Min. 6 days
  13. Non-slip mat DAN
    KYOKUTO (Kyokuto-Sanki) Non-slip mat DAN
    A comforter for curing that uses non-slip fabric for the lining. For curing entrances and stair steps, and for non-slip.
    Thickness (mm)  10  Length (mm)  250+150  Width (mm)  700  Color  Brown 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  14. 1000x1000mm patch
    ESCO 1000x1000mm patch
    For product protection such as transportation work. * Colors are subject to change without notice.
    Mass (kg)  0.92  Length (mm)  1000  Width (mm)  1000  Thickness (mm)  About 10  Material  Cotton + polyester blend  Esco Part No.  EA911BF-1A 
    from S$38.99
    Min. 6 days
  15. Soft mat (with handle)
    JEFCOM (DENSAN) Soft mat (with handle)
    Curing mat for transportation and work With a shoulder belt that is convenient to carry Electric appliances, large household appliances, air conditioners, tools ... Prevents dust scattering and dirt during work during transportation and work curing Does not damage the floor or walls
    Mass (kg)  0.58  Dimension (m)  1.2×1.2  Length (mm)  1200  Width (mm)  1200  Thickness (mm)  Material  Polyester (front, middle cotton) 
    from S$86.99
    Min. 5 days
  16. 1750x2400mm  Duvet
    ESCO 1750x2400mm Duvet
    For product protection such as transportation work. Telescopic quilted comforter. Since it has a tubular shape, it can be easily packed in any shape.
    Length (mm)  1400  Width (mm)  2000~4000  Thickness (mm)  About 4  Esco Part No.  EA911BF-4A  Color (edge)  Red 
    from S$86.99
    Min. 6 days
  17. Non-slip mat
    Asahi (Moving) Non-slip mat
    An indispensable item for curing Atebuton flooring work using non-slip fabric for the lining. With a special non-slip processing with a good grip, you don't have to worry about getting your feet caught. Ideal for curing entrances, flooring floors, stairs, and handrails. There is also 3m for t... Read More
    from S$869.90
    Min. 8 days
  18. 900x900mm / approx. 5mm patch
    ESCO 900x900mm / approx. 5mm patch
    For protection and non-slip of stepladders and underlays of fittings and kitchens
    Length (mm)  900  Width (mm)  900  Thickness (mm)  About 5  Finish Processing  Backside non-slip processing 
    from S$29.99
    Min. 4 days
  19. Abuton non-slip
    MF Abuton non-slip
    Mass (kg)  0.5  Trusco Part No.  114-5049  Thickness (mm)  Width (mm)  900  Length (mm)  900 
    from S$23.99
    Min. 2 days
  20. 1400x1800mm quilt (with non-slip)
    ESCO 1400x1800mm quilt (with non-slip)
    For building interior work
    Length (mm)  1400  Width (mm)  1800  Thickness (mm)  About 10  Material (Front / Back)  Cotton + polyester blend / nylon + PVC  Esco Part No.  EA911BF-52 
    from S$119.90
    Min. 6 days
  21. 1100x1200mm quilt
    ESCO 1100x1200mm quilt
    For product protection such as transportation work. Telescopic quilted comforter. Since it has a tubular shape, it can be easily packed in any shape.
    Length (mm)  1100  Width (mm)  1200~2800  Thickness (mm)  About 4  Esco Part No.  EA911BF-31A  Color (edge)  Green 
    from S$129.90
    Min. 6 days
  22. 1000x1800mm  Duvet (with non-slip)
    ESCO 1000x1800mm Duvet (with non-slip)
    For building interior work
    Length (mm)  1000  Width (mm)  1800  Thickness (mm)  About 10  Material (Front / Back)  Cotton + polyester blend / nylon + PVC  Esco Part No.  EA911BF-51 
    from S$99.90
    Min. 6 days
  23. 1100x1700mm quilt
    ESCO 1100x1700mm quilt
    For product protection such as transportation work. Telescopic quilted comforter. Since it has a tubular shape, it can be easily packed in any shape.
    Length (mm)  1100  Width (mm)  1700~3700  Thickness (mm)  About 4  Esco Part No.  EA911BF-32A  Color (edge)  Red 
    from S$169.90
    Min. 6 days
  24. 1.82x2.03m / approx.  5mm  Duvet
    ESCO 1.82x2.03m / approx. 5mm Duvet
    Ideal for product protection during transportation work and curing of car trunk rooms
    Length (mm)  1820  Width (mm)  2030  Thickness (mm)  About 5  Material  Polypropylene 
    from S$59.99
    Min. 5 days
  25. Curing sheet Futon
    GREEN CROSS Curing sheet Futon
    It is a cushioning mat for curing. Non-slip processing is applied to the back side to prevent slipping. For indoor floors, corridors, covering items brought in, renovation, maintenance, moving sites, packaging furniture, etc., as a futon for disaster prevention, and as a rug for leisure * It is n... Read More
    Mass (kg)  1.3  Length (mm)  1800  Trusco Part No.  220-2999  Thickness (mm)  Width (mm)  900  Color  Navy 
    from S$68.99
    Min. 2 days
  26. Guess
    KYOKUTO (Kyokuto-Sanki) Guess
    The outer material and batting are made of polyethylene, which does not easily generate dust, and can be used for a wide range of purposes, from curing floors and brought-in items to moving furniture at remodeling sites.
    Thickness (mm)  10 
    from S$48.99
    Min. 5 days
  27. Abuton non-slip mat
    Japan Green Cross Abuton non-slip mat
    The back side of the quilting mat is non-slip processed. It does not slip even if it is laid under a stepladder or stepped on by a person. Even if you hang it on the fittings, it will not slip off. It can be used for various purposes.
    Mass (kg)  Length (mm)  1800  Japanese Green Cross No.  345005  Width (mm)  900  Thickness (mm)  About 5  Color  Blue 
    from S$58.99
    Min. 2 days
  28. King Tony E type Torx box wrench E10xE12
    KING TONY King Tony E type Torx box wrench E10xE12
    Straight type E type Torx box wrench. Size: E10×E12 Not waterproof. Use a neutral laundry detergent and dry in a well-ventilated shade. Please refrain from using the dryer. Please be careful of fire.
    Overall Length (mm)  142.5  Size  E10×E12 
    from S$14.99
    Min. 6 days
  29. 1400x2000mm quilt
    ESCO 1400x2000mm quilt
    For product protection such as transportation work. * Colors are subject to change without notice.
    Length (mm)  1400  Width (mm)  2000  Thickness (mm)  About 10  Material  Cotton + polyester blend  Esco Part No.  EA911BF-41A 
    from S$299.90
    Min. 6 days
  30. Utility mat washable type
    DEEN.J Utility mat washable type
    Machine washable and wrinkle resistant Rubber band with Velcro for convenient storage Comes with a handle for easy carrying This mat is ideal for preventing scratches on floors and dirt during work, and for protecting luggage during transport. Since it is machine washable, it can also be used out... Read More
    Width (mm)  1016  Length (mm)  1828 
    from S$42.99
    Min. 6 days
  31. Pad for health
    MonotaRO Pad for health
    It is a convenient pad to wrap around furniture to prevent scratches, or to lay it on the floor to prevent scratches on the floor. Made of recycled cotton batting, it is easy to fold and convenient for storage. For curing when moving and packing furniture. * Since it is compressed at the time of ... Read More
    Dimensions (cm)  120×240  Thickness (mm)  About 5-8 (except when opened) 
    Rating:
    92%
    Discontinued
  32. Politington
    KYOKUTO (Kyokuto-Sanki) Politington
    Please use it for floor curing during wallpaper construction. Using polyethylene as the material, it is resistant to water and has an anti-slip effect due to embossing.
    Thickness (mm)  0.07  Width (mm)  1000  Length Per Roll (m)  27 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction