Cargo Bed Storage
Loading platform storage is a storage box that is installed on the loading platform of a truck. The material is reinforced plastic and steel with excellent weather resistance and water resistance. Protect important cargo from wind and theft. The wide opening makes it easy to put in and out, and it has excellent storage capacity and can easily store large tools. Useful for organizing the loading platform and temporarily storing luggage on the road. Rugged construction makes it difficult to corrode and can be used for a long time. The lid can be selected from flat lay, inclined type, and three-dimensional type according to the application.
Other Related Pages
- MonotaRO Pallet pullerA pull rod with a hook that is convenient when pulling the pallet. It reduces the burden of taking out the luggage in the back or when you have to crouch down. Made of stainless steel, it does not rust easily. When pulling a pallet etc. * Do not use for any other purpose. * The length does not in... Read MoreShank Diameter (Φmm) 10 Color Silver Material Stainless steel
- MonotaRO Aluminum box for light tigerMade of aluminum and lightweight. In addition, it has a handle so it can be easily carried. Since it has a large capacity, you can store things freely. Moreover, a key for crime prevention is also included. As a storage box * Do not use for any other purpose. * Please do not get on the box. * It ... Read MoreWall Thickness (mm) 1.35 Material Aluminum
- JET INOUE Pallet Tension Bar Stainless SteelMade of stainless steel and robust! It looks beautiful. A convenient hook rod for pulling pallets, etc. * The length does not include the handle.Material Stainless steel
- PANEFRI INDUSTRIAL Panel fixing bracket for light trucksIt is a metal fitting that fixes the control panel to the loading platform of a light truck and increases the load capacity! After unloading, remove the control panel and the loading platform is neat! The height of the loading platform will increase to about 90 cm. For transporting wood and waste... Read MoreThickness (mm) Compatible control panel / 12
- MonotaRO Tool box Large type for vehicleA convenient toolbox in the trunk of a car. Since it uses impact resistant material, it is strong against impact. Excellent durability because it uses stainless steel metal fittings. As a storage box * Do not use for any other purpose.External Dimensions (W x D x H) (mm) 1018×416×431 Capacity (L) 130 Mass (kg) 9 Inner Dimensions, Width W x Depth D x Height H (mm) 946×344×400 Color Green Material PP (shock resistance)
- MonotaRO Aluminum box + damper type + for light tigerMade of aluminum, it is lightweight, rust resistant, stain resistant, and hard to break. Since it has a gas damper, the lid opens automatically. Since it has a large capacity, you can store things freely. A key for crime prevention is also included. As a storage box for light trucks *Do not use f... Read MoreWall Thickness (mm) 1.5 Inner Dimensions (mm) 1330×510×460 Outer Dimensions (mm) 1350×527×470 Mass (kg) 16.8 Stroke (mm) 165 Included Accessories Two keys
- Risu Kogyo Tool box (on-vehicle large type)A squirrel tool box series that is popular for its ease of use and durability. We meet all your needs with outstanding strength.
- Amon Industry Safety lock holderYou can stand and fix stick-shaped objects such as brooms and jolens. By adopting a 2-way mounting attachment, it can be mounted in either vertical or horizontal orientation. The lock mechanism ensures that the fixed luggage will not come off while driving. * Cannot be used for light trucks with ... Read MoreAllowable Load (kg) 3 Material Nylon PA66 Mounting dimensions (mm) Φ19~34
- TRUSCO Medium-sized in-vehicle tool box (no pan)Best-selling F series of plumbing tool boxes. Dimensions that are easy to set in the vehicle. Very convenient to carry.Middle dish specifications (pieces) - Material / Finish Steelfrom S$319.90Min. 2 days
- Amon Industry Safety lock hookAn additional hook installed in the torii of a light truck A safety stopper is used to prevent objects from coming off while driving. The main body is sandwiched between the torii and fixed, so there is no risk of it falling off. Can also be installed in the luggage compartment (flat surface) of ... Read MoreAllowable Load (kg) 3 Material Nylon PA66
- TRUSCO Medium-sized in-vehicle tool box (with inner plate)Best-selling F series of plumbing tool boxes. Dimensions that are easy to set in the vehicle. Very convenient to carry.Color Green Cylinder Lock (Sold Separately) Mountable Material / Finish Steelfrom S$369.90Min. 3 days
- RING STAR Super box great slimHeight that fits comfortably in the loading platform of a light truck. Discreet toolbox. Just fits the tilt of the loading platform. The slim size makes the loading platform clean. Commercially available seat cover can be used. Does not corrode in oil or salt water. Uses high impact resistant pol... Read Morefrom S$999.00Min. 3 days
- RING STAR Large in-vehicle tool boxA strong, fully professional box with reinforced bottom of the in-vehicle box. Welded corners prevent water from entering. Car boxIncluded Accessories Middle dish Material Steel Specification With side handle
- Nikkeikin Act Light slider + standard type + shaft onlyParts (shaft) used for the standard type of light slider * This product conforms to the standard type. * This product is not shown in the figure.from S$9.29Min. 4 days
- Nikkeikin Act Light slider + side roller onlyEffective against friction and deformation of rails due to long-term use. Smooth movement is restored and the workload of worries is reduced. Uses stainless steel bearing rollers, which are resistant to rust and operate smoothly. It can be easily installed and replaced by the user. * Both standar... Read Morefrom S$129.90Min. 4 days
- Nikkeikin Act Light slider + flat type cam roller (with shaft)Parts used for the light slider flat type (with cam roller / shaft) * This product is suitable for flat type.from S$68.99Min. 4 days
- Nikkeikin Act Light slider + pull rodParts (pull bar) used for the light slider * Both standard type and flat type can be used.from S$86.99Min. 4 days
- Nikkeikin Act Light Slider Standard Type Running Roller Double (with Shaft) SUSParts used for the standard type of light slider (with traveling roller W / shaft) * This product conforms to the standard type.from S$68.99Min. 4 days
- Nikkeikin Act Anti-slip slide stopper (for light slider FT type)Light slider flat type By providing a manual slide stopper at the rear of the main body, it is an optional part that prevents the main body from slipping under the loose luggage when using the main body in the opposite direction (front and back are switched) during bulk stacking work. .. * Light ... Read Morefrom S$28.99Min. 3 days
- PROSTYLE Foot stopper for double bearing trolleyOptional parts for double bearing trolley PLA-300LH If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be... Read MoreSuitable for (Bogie) PLA-300LH Mass (kg) 2.2from S$68.99Min. 6 days
- Nikkeikin Act Anti-slip slide stopper (for light slider FT type)Light slider flat type By providing a manual slide stopper at the rear of the main body, it is an optional part that prevents the main body from slipping under the loose luggage when using the main body in the opposite direction (front and back are switched) during bulk stacking work. .. * Light ... Read Morefrom S$31.99Min. 4 days
- Nikkeikin Act Light Slider Flat Type Running Roller Double (with Shaft) SUSParts used for the light slider flat type (with traveling roller W / shaft) * This product is suitable for flat type.from S$68.99Min. 4 days
- Nikkeikin Act Light Slider Standard Type Cam Roller (with Shaft)Parts (with cam roller / shaft) used for the standard type of light slider. * This product conforms to the standard type.
- Nikkeikin Act Light slider + for flat type + shaft onlyParts (shaft) used for the light slider flat type * This product is suitable for flat type. * This product is not shown in the figure.from S$9.29Min. 4 days
- PROSTYLE Foot stopper for double bearing trolleyOptional parts for double bearing trolley PLA-150LH If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be... Read MoreSuitable for (Bogie) PLA-150LH Mass (kg) 1.7from S$59.99Min. 6 days
- Nikkeikin Act Light Slider Standard Type Operation LeverLight slider An operation lever that can be used with the standard type. * This product conforms to the standard type. * One for each main framefrom S$159.90Min. 4 days
- Nikkeikin Act Operation Lever for Flat Type Light SliderLight slider An operation lever that can be used for the flat type. * This product is suitable for flat type.from S$159.90Min. 4 days
- Nikkeikin Act Light Slider Standard Type Running Roller N (with Shaft) SUSParts used for the standard type of light slider (with traveling roller N / shaft) * This product conforms to the standard type.from S$79.99Min. 4 days
- PROSTYLE Folding Box Trolley on WheelsSturdy construction and plenty of space. With casters, you can easily carry heavy items. For carrying luggage If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * De... Read Morefrom S$66.99Min. 6 days
- PANEFRI INDUSTRIAL Aorihi supportLoad up of light trucks !! Easy detachable Aori control panel is fixed and loaded firmly! After unloading, remove the control panel and the loading platform is refreshing! The height of the loading platform has been increased to about 90 cm !! The left and right control panels can be fixed with o... Read MoreApplicable thickness (mm) (Control panel) 12Discontinued
- Amon Industry Arrange strapRope and hose scattered apart can be neatly bundled. Since it can be floated and fixed from the loading platform, dirt and mold do not easily adhere to the rope and hose.The throttle width of this product can be adjusted according to the length of the rope. Can be carried with the hose and extens... Read MoreAllowable Load (kg) 3 Material PE Maximum Binding Diameter (mm) Up to Φ10Discontinued
- Epia Plastic cabin (NK type)Since it is an FRP product, it is lighter than aluminum and stronger than iron.Color Blue Specification Cylinder lock / mountableDiscontinued
- Epia R type plastic cabin blueIt is a compact type and is ideal for narrow spaces. In-vehicle storage is also possible.Color Blue Specification Cylinder lock / mountableDiscontinued
- Epia NN type plastic cabinSince it is an FRP product, it is lighter than aluminum and stronger than iron.Color Blue Specification Cylinder lock / mountableDiscontinued
- Epia K type plastic cabin blueThe tall one is a versatile type that can be stored in the back. In-vehicle storage is also possible.Color Blue Specification Cylinder lock / mountableDiscontinued
- TRUSCO Medium-sized piping tool box with medium trayEasy to set in the best-selling F series vehicle of piping tool box Very convenient to carryType With middle plateDiscontinued
- Epia H type plastic cabin blueA type with a slanted lid. In-vehicle storage is also possible.Color Blue Specification Cylinder lock / mountableDiscontinued
- Epia F type plastic cabin blueIt is a deep type of R type plastic cabin. In-vehicle storage is also possible.Color Blue Specification Cylinder lock / mountableDiscontinued