Truck Rail Related
Other Related Pages
- Shinwa Automotive Industry Extension lashing rail (L200-4 frames)Material Iron / Unichrome plating Mass (kg) 0.5
- allsafe Single stud fitting (for airline rail)Terminal fittings for airline rails. Combining airline rails and belts to prevent load collapse during truck transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Trusco Part No. 479-5598 Material Body: Steel, Ring: Aluminum alloy Length (mm) 20.5 Maximum Working Load (t) 0.5 Mass (kg) 0.05 Applicable bracket Airline rail
- MonotaRO Lashing rail for trucks made of aluminumTruck rails are mounting rails used to secure and carry luggage in van-shaped trucks and containers. For preventing load collapse during transportation. Compatible metal fittings Can be used for E-clips. * Do not use for any other purpose. * Please check the metal fitting mounting size. * Mountin... Read MoreWall Thickness (mm) 3 Number of Holes 60 Mass (kg) 2.85 Material Aluminum Overall Length (m) About 3.05 Maximum Working Load (kg) 700
- allsafe Double stud fitting (with ring / for airline rail)Terminal fittings for airline rails. You can use it by hooking a narrow hook type belt on the ring. Combined with airline rails to prevent load collapse during truck transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Specification With ring Applicable bracket Airline rail Length (mm) 62 Maximum Working Load (t) 0.77 Trusco Part No. 479-4729 Mass (kg) 0.2 Material Body: Cast iron, Ring: Stainless steel
- Shinwa Automotive Industry Lashing rail L3200 (steel)Dimensions, Length L x Width W (mm) 3200×131 Surface Treatment Electrostatic painting Material Steel
- Shinwa Automotive Industry Plus rail L3200Dimensions, Length L x Width W (mm) 3200×118 Surface Treatment Electrostatic painting Material Steel Type With holefrom S$86.99Min. 2 days
- JSH Mounting rail (for one-piece belt loader)Easy to tighten with one touch.Material High tension mesh plate Dimensions, Width W x Length L (cm) 13.2×30 Mounting Bolts M6 Mounting Hole Diameter (Φmm) 7 pitch 50
- SANSHIN METAL WORKING Track railHigh-strength steel is used as the material, and it has excellent strength and durability. For preventing load collapse during transportation.Suitable for E clipfrom S$46.99Min. 2 days
- allsafe Cargo stayMaximum Working Load (t) 0.12 Width (mm) 55 Material Aluminum
- allsafe Rope tie-off (track rail tip bracket)It can be attached to the track rail with one touch. It can be used in various ways. For preventing load collapse during transportation. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Maximum Working Load (t) 0.5 Length (mm) 100 Material Belt: Polyester, Terminal bracket: Steel Applicable bracket Track rail
- allsafe Air cargo kit (for airline rail)Fixed points for single stud fitting can be installed in various places. For setting fixed points exclusively for single stud fitting. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Applicable bracket SS Mass (kg) 0.1 Maximum Working Load (t) 0.5 Trusco Part No. 479-4362from S$46.99Min. 2 days
- allsafe Assist ring (track rail tip bracket)Assists in getting on and off the loading platform. It can be attached to the track rail with one touch. It is attached using truck rails to assist in getting on and off the truck bed. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Applicable bracket Track rail Trusco Part No. 479-4435 Material Belt: Polyester, Suspension ring: Resin Maximum Working Load (t) 0.3 Mass (kg) 0.2 Belt Length (mm) 200from S$86.99Min. 2 days
- allsafe Double beam socket (track rail tip bracket)It can be attached to the track rail with one touch. It is more durable than a beam socket. When fixing luggage such as wood using truck rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Mass (kg) 0.5 Maximum Working Load (t) 0.75 Length (mm) 107 Trusco Part No. 479-5733 Width (mm) 50 Height (mm) 70 Specification Compatible with 50mm pitch track rails Material Steel Applicable bracket T-One Piecefrom S$57.99Min. 2 days
- Shinwa Automotive Industry Floor Rail L3200Dimensions, Length L x Width W (mm) 3200×27 Material Steel Surface Treatment ZAM steel platefrom S$79.99Min. 2 days
- allsafe Beamkeeper (track rail tip bracket)An attachment that can store the beam on the left and right walls. Installed in the truck compartment in the width direction to fix luggage. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Trusco Part No. 479-4613 Mass (kg) 0.3 Length (mm) 69 Height (mm) 81 Applicable bracket Track rail Width (mm) 29from S$78.99Min. 2 days
- allsafe Quattro stud fitting (type that falls on both sides)Terminal fittings for airline rails. The load on the rail is greatly reduced. Achieves 1.6 to 1.7 times stronger strength than double studs. It can be easily attached and detached. Achieves a stable load regardless of the thread location. Combining airline rails and belts to prevent load collapse... Read MoreMass (kg) 0.35 Maximum Working Load (t) 1.53 Trusco Part No. 479-4834 Length (mm) 94 Applicable bracket Airline rail Material Steel Specification Type that falls to both
- Shinwa Automotive Industry Floor lashing railIt can be attached to the floor of small cars, medium-sized cars, and large cars, and luggage can be fixed with one-piece metal fittings.Length L 2438 Thickness 3 Material Stainless steel SUS304 # 400 polishedfrom S$159.90Min. 4 days
- allsafe Quick release adapter (for aircraft)One-touch attachment / detachment using aviation technology is possible. It can be fixed according to various uses. For various fixings using airline rails. Multipurpose adapter for airline rails. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Material Steel, resin Applicable bracket Airline rail Maximum Working Load (t) 0.66 Width (mm) 35from S$289.90Min. 32 days
- HIDAX Fitting with ringFitting with ring for L track rails. Uses an oval ring to prevent twisting.Mass (g) 170 Allowable Load (kg) 2000from S$19.99Min. 2 days
- Nikkeikin Act Light slider FT typeContinuous loading work is possible by adopting a flat design without protrusions and a one-way stopper. I don't mind the contact with the ceiling when loading and unloading luggage. Liftman waiting time is greatly reduced. About half the mass of similar iron products. Excellent rust preventi... Read MoreAllowable Load (kg) 1000 Dimension (mm) Ascent: 14.4from S$4,499.00Min. 4 days
- allsafe Corner protector (parts for belt loader)It is a corner protector made of aluminum. For corners when using a lashing belt. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Mass (kg) 0.2 Width (mm) 100 Trusco Part No. 479-4605 Suitable Belt Width (mm) 50 Height (mm) 80 Type Pipe fiber Material Steel
- Shinwa Automotive Industry Floor lashing railIt can be attached to the floor of small cars, medium-sized cars, and large cars, and luggage can be fixed with one-piece metal fittings. In addition, dust can be discharged from the notch holes on the side.Length L 2438 Thickness 3 Material Stainless steel SUS304 # 400 polishedfrom S$199.90Min. 4 days
- allsafe Three stud fitting (for aircraft)Fitting for aircraft seats. Fittings for aircraft seats. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Mass (kg) 0.156 Width (mm) 23 Height (mm) 36.5 Trusco Part No. 490-2483 Maximum Working Load (t) 5 Length (mm) 67 Applicable bracket Airline rail Material Steelfrom S$469.90Min. 32 days
- MonotaRO E Track Tie-Down Rail for Truck CargoTruck rails are mounting rails used to secure and carry luggage in van-shaped trucks and containers. For preventing load collapse during transportation. Compatible metal fittings Can be used for E-clips. * Please check the metal fitting mounting size. * Mounting screws are not included. * Please ... Read MoreWidth (mm) 128 Number of Holes 60 Maximum Working Load (t) About 1 Wall Thickness (mm) About 2.5 Overall Length (m) About 3 Mass (kg) About 6.9 Material Carbon steel Q215 Suitable Screw M6
- Nikkeikin Act Light slider + standard type / high liftThe weight has been significantly reduced by using full aluminum for the main body frame. Excellent rust prevention (stainless steel bearing roller standard equipment). Supports heavy loads (allowable load capacity 1.5t). Users can easily replace parts (consumable parts such as rollers). Hexagon ... Read MoreDimension (mm) (Amount of increase) 14.3 Allowable Load (kg) 1500from S$3,999.00Min. 4 days
- Shinwa Automotive Industry Lashing Rail L3200 (Aluminum)Dimensions, Length L x Width W (mm) 3200×131.4 Material Aluminum Type With hole
- allsafe Quattro Stud Fitting 100Terminal fittings for airline rails. The load on the rail is greatly reduced. Achieves 1.6 to 1.7 times stronger strength than double studs. It can be easily attached and detached. A stable load has been achieved regardless of the screw location. Combining airline rails and belts to prevent load ... Read MoreTilt Angle (°) 100 Trusco Part No. 251-4266 Weight (g) 340 Breaking Strength (kg) 4600f Height (mm) 66 Width (mm) 94 Type For wing carsfrom S$129.90Min. 2 days
- DSSK Assist grip short type antibacterial ring specificationsIf you attach it to the assist grip of the car, it will be useful for support when getting on and off! Supports getting in and out of the car. If you can hold it while driving, it will also be a countermeasure against shaking. * Do not use for any purpose other than its intended purpose.from S$19.99Min. 2 days
- DSSK Assist grip long type Easy-to-grip ringIf you attach it to the assist grip of the car, it will be useful for support when getting on and off! Supports getting in and out of the car. If you can hold it while driving, it will also be a countermeasure against shaking. * Do not use for any purpose other than its intended purpose.from S$17.99Min. 2 days
- DSSK Assist grip long type antibacterial ring specificationsIf you attach it to the assist grip of the car, it will be useful for support when getting on and off! Supports getting in and out of the car. If you can hold it while driving, it will also be a countermeasure against shaking. * Do not use for any purpose other than its intended purpose.from S$19.99Min. 2 days
- Shinwa Automotive Industry Stainless steel extension lashing rail with holes (L200-4 frames)It can be installed in places where there is little installation space.Material (Stainless steel) SUS304 Dimensions, Length L x Width W (mm) 200x131 Surface Treatment Body: #400 Thickness t (mm) Body: 2.5 Type With holesfrom S$36.99Min. 3 days
- allsafe Two stud fitting (for aircraft)Fitting for aircraft seats. Fittings for aircraft seats. * Please do not handle it roughly. * Please lubricate regularly. * Please check.Mass (kg) 0.95 Width (mm) 19 Height (mm) 36.5 Length (mm) 45 Trusco Part No. 490-2441 Maximum Working Load (t) 5 Applicable bracket Airline rail Material Steelfrom S$319.90Min. 32 days
- Nikkeikin Act Light slider With rear roller / shaft collar (for flat type)Parts used for the light slider (rear roller (with shaft and collar) / flat type). * This product is suitable for flat type.from S$79.99Min. 4 days
- Nikkeikin Act Light Slider Plate Shaft (for Flat Type)Parts used for the light slider (for plate shaft / flat type). * This product is suitable for flat type.from S$3.59Min. 4 days
- Nikkeikin Act Light slider + flat type / high lift (with side rollers)This product is a set of light slider body (flat type) + side rollers (4 pieces). Continuous loading work is possible by adopting a flat design without protrusions and a one-way stopper. I don't mind the contact with the ceiling when loading and unloading luggage. Liftman waiting time is grea... Read MoreDimension (mm) (Amount of increase) 14.4 Allowable Load (kg) 1000from S$4,699.00Min. 4 days
- Nikkeikin Act Light slider FT type / high lift (with slide stopper)This product is a set of light slider body (flat type) + slide stopper (2 pieces) to prevent slipping. Continuous loading work is possible by adopting a flat design without protrusions and a one-way stopper. I don't mind the contact with the ceiling when loading and unloading luggage. Liftman... Read MoreDimension (mm) (Amount of increase) 14.4 Allowable Load (kg) 1000from S$3,899.00Min. 3 days
- Nikkeikin Act Light slider Stopper spring (for flat type)It is a part (spring for stopper) used for the light slider. * This product is suitable for flat type.from S$5.99Min. 4 days
- Nikkeikin Act Light slider Plate shaft (for standard type)Parts used for the light slider (for plate shaft / standard type). * This product conforms to the standard type.from S$2.79Min. 4 days
- Nikkeikin Act Light slider Rear roller / with shaft collar (for flat type)Parts used for the light slider (rear roller (with shaft and collar) / flat type). * This product is suitable for flat type.from S$79.99Min. 4 days
- Nikkeikin Act Light slider Plate shaft (for standard type)Parts used for the light slider (for plate shaft / standard type). * This product conforms to the standard type.from S$2.89Min. 4 days