All Category

Cargo Cushions & Boards

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Spacer For trucks Impact resistant / lightweight type
    MonotaRO Spacer For trucks Impact resistant / lightweight type
    The raw material is polyethylene foam beads made in Japan, so it is highly resistant to bending and bending and will not break even when bent. Compared to other companies' products, it is lighter than other companies' products due to the L-shaped hollowing out, and has impact resistance p... Read More
    Color  Gray  Material  Polyethylene foam made in Japan 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  2. High foamed polyethylene sheet laminated type for spacer truck
    MonotaRO High foamed polyethylene sheet laminated type for spacer truck
    Made of highly foamed polyethylene, it is light and flexible, so it does not break easily even when bent, and it has elasticity, making it ideal as a cushioning material to prevent trucks from collapsing. Gray with less noticeable stains. As a cushioning material to prevent trucks from collapsing... Read More
    Dimension (mm)  1200×1000  Color  Gray 
    Rating:
    73%
    from S$229.90
    Min. 2 days
  3. Air Buffer X Film Cushion
    NexusAir Air Buffer X Film Cushion
    It can be reused many times, and if the cushion is broken, it will be less than 1% of the filling capacity. We use eco-friendly biomass film. Each bag can be easily separated by hand.
    Rating:
    100%
    from S$87.99
    Min. 13 days
  4. Cushioning Material for Transport
    AS ONE Cushioning Material for Transport
    * We do not deliver to private homes (detached houses / apartments).
    Dimension (mm)  1000×1200 
    Rating:
    100%
    from S$23.99
    Min. 4 days
  5. Travo Standard
    Upstream industry Travo Standard
    A lightweight partition plate that carefully protects your luggage. It weighs about 1/3 of plywood and is light. It leads to improvement of fuel efficiency. It is very durable because it uses a plastic bar that has strong bending rigidity, and it is hard to get dust because it contains a permanen... Read More
    Thickness (mm)  10  Dimension (mm)  1820×910  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of polypropylene (PP) 
    Rating:
    80%
    from S$349.90
    Min. 2 days
  6. Hataraku Kuruma  Stepladder Cushion
    Amon Industry Hataraku Kuruma Stepladder Cushion
    A cushion exclusively for aluminum stepladders that reduces scratches on the vehicle body and rattling noise during driving. You can use the stepladder even with it attached.
    Applicable strut diameter (mm)  (24~26)×(46~51)  Mass (g)  57  Material  PE foam 
    from S$19.99
    Min. 6 days
  7. Cushioning material for transportation Logiboard
    Maruichi Cushioning material for transportation Logiboard
    A cushioning material for transportation that saves materials and achieves significant weight reduction and cost reduction by applying "lightening" in 28 places to the strong polyethylene foam body that is resistant to bending and bending. Antistatic treatment is applied to the raw mate... Read More
    Color  Gray  Material  Polyethylene foam made in Japan  Specification  With slit-shaped finger holes 
    from S$319.90
    Min. 18 days
  8. Olefin-based rigid foam Zetron
    SEKISUI Olefin-based rigid foam Zetron
    Since it has PET non-woven fabric on the surface, it can be bonded to iron, aluminum, paper, wood board, FRP, etc. Has excellent heat resistance and chemical resistance.
    Mass (g)  900  Color  Loess  Trusco Part No.  335-9654  Material  Polypropylene (PP)  Dimensions, W (mm) x L (m)  910×1.82  Thickness (mm)  5.5 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction