Dash Cams for Truck
- JET INOUE RCA2 distribution connectorBranches the RCA signal into two systems. Electrical parts
- JET INOUE T10-BA15S conversion socketSocket to convert T10 wedge valve to BA15S Electrical parts * Please use within 0.5A for both 12V / 24V.Rating 0.5A Suitable for T10 W 2.1 x 9.5d wedge valve
- BAL OHASHI isolatorProper power supply with booster circuit! It recognizes the status of the main battery and sub-battery, and outputs with two types of circuits (direct connection / boost). Various protection circuits that give priority to the main battery. Can be linked with ACC power supply. * Please prepare cab... Read MoreType of Connection Direct battery connection Operating Ambient Temperature (℃) -20~40 Output Voltage (V) (At the time of maximum / boost) DC15 Dimensions, Width W x Depth D x Height H (mm) 188×173×52 Circuit System PWM method Input Current (A) (Maximum) 90 Mass (g) 855 Input Voltage (V) DC12(11.5~18)from S$349.90Min. 2 days
- JET INOUE RCA joint connector female 3 stationsWith this one, all the video / audio of RCA plugs between males can be jointed. Electrical partsfrom S$7.99Min. 2 days
- JET INOUE AV selector (AV MULTI BOX)You can connect 3 systems of AV equipment, etc., and switch between them. Electrical partsIncluded Accessories RCA cord (1m)
- Argus POWER SUPPLYRated Input Voltage (V) AC100 Dimensions, Width W x Depth D x Height H (mm) 195×225×125 Rated Output Voltage (V) DC24 Output Current (A) (Continuous) 10, (Maximum) 10 Mass (kg) 5.5from S$469.90Min. 2 days
- Mitsubishi Electric Ceiling mountHigh-sensitivity cameras provide drivers with clear color images even in dimly lit places such as dusk and underground parking lots. It can be connected not only to the dedicated monitor but also to the monitor of your car navigation system. (Dedicated power adapter P0400R is required)from S$149.90Min. 10 days
- Clarion CONNECTING CORD* CJ-5605A does not output audio from CC-3000E / CC-3100A.Length (m) 20from S$139.90Min. 10 days
- JET INOUE Smart recorder YM201GH GPS + HD cameraYou can record as it is using the currently installed back camera. Video can be recorded before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. Full set trucking association subsidized product with GPS and HD camera. * SD ... Read Morevoltage rating (V) DC12/24 Specification Existing back camera: Available (VGA) Type Jack: RCA PINfrom S$879.90Min. 5 days
- JET INOUE Infrared camera for drive recorder YK230DVR 20MAn outdoor camera dedicated to the Jet Inoue brand drive recorder "TSR-TAT2"! Infrared photography makes driving at night safe!Mass (g) 113 Angle of view 120 degrees horizontal Frame 30fps Dimension (mm) 53×40×50 Illuminance angle 78 degrees vertical Dust / Water Protection IP69 Resolution VGAfrom S$259.90Min. 2 days
- JET INOUE Wide-angle back camera GX-007 Wiring cord sold separatelyGX-001 Ultra wide-angle camera & 7-inch high-definition monitor set camera separately * Cable is not included. Please purchase an RCA conversion cable separately.Dust / Water Protection IP67 Standard Mirror / wireless modelfrom S$689.90Min. 5 days
- JET INOUE CVC-100 Infrared indoor camera with 7M cableIndoor camera for Team Smart Recorder. This is convenient when you want to shoot the driver or the inside of the car. with infrared. Electrical parts *Not compatible with Team Smart Recorder newT5 (592721/592722/592723/592724). *Professional skills and experience are required for installation. If... Read MoreOperating Temperature (℃) -20 to +70 degrees Storage temperature (℃) -30~+85 Minimum illumination (Lux) 0 (Infrared camera ON) Image sensor 1/3PC1099 Current Consumption (mA) 130/350 Operating Humidity (%) 30~95 Input Voltage (V) 5~12 Resolution 960(H)×480(V) Cable Length (m) Body side 0.6/extension 6 Video output CVBS Frame Rate NTSC(60FPS)/PAL(50FPS) Connecting Terminal RCA or minijackfrom S$179.90Min. 5 days
- ESCO (Composite-HDMI) conversion converterUsed for signal conversion when outputting composite & RCA output from video cameras to HDMI input displays and projectors.Specification With one USB cable for power supply Size 60×55×20(T)mmfrom S$189.90Min. 4 days
- JET INOUE Rod Antenna SMA TypeIt is a convenient TV antenna with a fixed magnet. * Please check the connection terminal of your device before purchasing.Length (m) 5from S$15.99Min. 2 days
- JET INOUE Waterproof case for back sensorBack sensor Optional parts * The sensor unit is not waterproof. It is required when installing the sensor unit outside the box car.Dimensions, Width W x Height H x Depth D (mm) 130×38×80 Material Resinfrom S$31.99Min. 5 days
- JET INOUE Wide-angle back camera GX-007 stainless protectorA stainless protector that can be attached to the GX series back camera alone. Protects the camera as well as improves designMaterial Stainless steelfrom S$74.99Min. 5 days
- JET INOUE Smart recorder For YM-201 GPS antennaGPS antenna Smart recorder For YM-201.Suitable for 591771/591772/591773/591777from S$95.99Min. 5 days
- JET INOUE Smart recorder YM-201A HD GX-101 onlyYou can record as it is using the currently installed back camera. If you add a front HD camera (option), you can record video before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. GX-101A HD camera dedicated type. * GX-1... Read Morefrom S$639.90Min. 5 days
- JET INOUE Smart recorder For YM-201 FHD indoor cameraFHD indoor camera For YM-201.Suitable for 591771/591772/591773/591777from S$229.90Min. 5 days
- Clarion Relay cable* About relay cable Use a straight connector for CJ-5600B / CJ-7000B and an L-type connector for CJ-981B.Length (m) 10 Diameter (Φmm) 6.7 Connector Straight connectorfrom S$179.90Min. 10 days
- Mitsubishi Electric 6 inch color monitorHigh-sensitivity cameras provide drivers with clear color images even in dimly lit places such as dusk and underground parking lots. It can be connected not only to the dedicated monitor but also to the monitor of your car navigation system. (Dedicated power adapter P0400R is required)Operating Temperature Range (℃) 0-50 (No condensation / Guarantee) Display element 6.1-inch wide TFT LCD (16: 9) Power Input (V) DC12 / 24 shared Color (Body) Dark metallic gray Vibration Resistance JIS D 1601 45m/s25~100Hz Input Signal NTSC / PAL (automatic switching)from S$669.90Min. 10 days
- Mitsubishi Electric Power adapterIt powers the car vision camera and outputs a video signal. (Back gear interlocking) * Only one camera can be connected.number of video-outputs 1 system (RCA PIN jack) Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 56 x 83 x 34 Power Supply Voltage (V) DC12/24from S$199.90Min. 10 days
- Mitsubishi Electric attachmentIt corresponds to various car models with attachments for each car model.from S$34.99Min. 10 days
- ESCO (VGA-HDMI) conversion converterUsed for signal conversion when outputting VGA output from a computer or tablet to a display or projector with HDMI input.Specification With one USB cable for power supply Size 60×55×20(T)mmfrom S$189.90Min. 4 days
- JET INOUE Two-way back camera with 20M wiring cordA 2-way camera compatible with both high-definition AHD monitors and general analog (CVBS) type monitors, equipped with a high-definition CMOS image sensor in a compact body. The horizontal viewing angle is wide 175° to cover blind spots. The cable is compatible with JET DIN and RCA terminals, an... Read MoreMinimum illumination (Lux) 0.001 Image sensor 1/2.7CMOS Operating current (mA) 100/12V voltage rating (V) 12-35 Resolution 1280×720 Tilt Angle, Horizontal 175° Body dimensions (width W x height H x depth D) (mm) 46×40.5×38.5 Dust / Water Protection IP68 Video specifications NTSC Number of Pixels One millionfrom S$199.90Min. 5 days
- JET INOUE Trailer Wiring Cord for Back CameraThe length is just right for extension wiring for DIN type back cameras and a little extension.Length (m) 5from S$28.99Min. 5 days
- Mitsubishi Electric Video output adapterIt supplies power to the car vision camera and outputs video and video signals to the car vision monitor. (Back gear interlocking is not possible) * Only one camera can be connected.Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 50 x 88 x 30 Suitable for C4010R/C4015R/C5000R/C5005R Power Supply Voltage (V) DC12/24from S$499.90Min. 10 days
- Clarion Camera relay cable* About relay cable Use a straight connector for CJ-5600B / CJ-7000B and an L-type connector for CJ-981B.Length (m) 15 Diameter (Φmm) 6.7 Connector Straight connectorfrom S$199.90Min. 10 days
- JET INOUE 7 inch monitor 1 input Stand type WD MK-007S1High image quality and high details Model with LED backlight Comes with 2 action stands that can be hung or fixed on-dash Fine angle and position adjustment is possible according to the usage scene! * BS and CS broadcasts cannot be received with this product.Operating Temperature (℃) 0~60 Voltage (V) 12/24 shared Power Consumption (mA) 12V 500 / 24V 250 Dimensions, Width W x Height H x Depth D (mm) 183.5×109.5×16.5 Input level 1Vp-p、75ohm Screen Size 7 inch LED Backlit LCD (800 480) WVGA Video specifications NTSCorPALfrom S$239.90Min. 5 days
- JET INOUE Back camera trailer wiring cordRepair parts for back camera 30m wiring cord for 592981Length (m) 30from S$199.90Min. 5 days
- JET INOUE Smart recorder YM-201 DIN Dedicated DIN specificationYou can record as it is using the currently installed back camera. If you add a front HD camera (option), you can record video before and after. To avoid troubles (driving) with the following vehicle. For recording unloading work while parking or stopping. * SD card is not included. Please purcha... Read Morevoltage rating (V) DC12/24 Specification Existing back camera: Available (VGA) Type Jack: DINfrom S$579.90Min. 5 days
- ESCO (HDMI-composite) conversion converterUsed for signal conversion when outputting HDMI output from a computer or tablet to a composite & RCA input display or projector.Specification With one USB cable for power supply Size 60×55×20(T)mmfrom S$189.90Min. 4 days
Filter by categories