All Category

Fog Lamps (Auxiliary Lamps) for Truck

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 302

Set Ascending Direction
  1. Work light 16LED square 12V / 24V shared
    MonotaRO Work light 16LED square 12V / 24V shared
    Since it uses 16 high-brightness LEDs, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For lighting truck beds and night work *Please check that there are no cracks or cracks on the main unit before use. If the product is used with cracks or cracks, ... Read More
    Protection Class  (Waterproof) IPX8  Dimension (mm)  105×105  Type  12V / 24V shared  Number of LED (pieces)  16  Brightness (Lm)  3840  Light Angle  45°  Rated Power (W)  48  Color Temperature (K)  7000  Mass (g)  About 680  Material  Aluminum, stay, etc .: Stainless steel  Operating Voltage  DC10-30V  Rated Voltage (V)  DC10-30V  Included Accessories  Mounting screw  Material (Lens)  Resin  Shape  Square 
    Rating:
    87%
    from S$52.99
    Min. 2 days
  2. Work light 9LED square 12V / 24V shared
    MonotaRO Work light 9LED square 12V / 24V shared
    Since it uses a high-brightness LED, it can illuminate quite brightly. It can be used as a truck bed or as lighting for night work. For both 12V / 24V. White emission. Lighting for trucks, car carriers, etc. *Do not use for anything other than its intended purpose. *Using this product may generat... Read More
    Dimension (mm)  108×108  Height (mm)  127  Total Luminous Flux (Lm)  2160  Brightness (Lm)  2160  Rated Power (W)  27  Length (mm)  35  Mass (g)  416  Light Angle  60°  Number of LED (pieces)  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10V~DC30V  Dust / Water Protection  IPX7  Waterproof Protection Grade  IPX7  Light Source  LED  Types of Light Bulb  LED  Material (Lens)  PMMA  Shape  Square 
    Rating:
    75%
    from S$48.99
    Min. 2 days
  3. Back lamp
    SYS Back lamp
    It is a back lamp for trucks.
    Rating:
    82%
    from S$28.99
    Min. 2 days
  4. Back lamp
    DOWA Back lamp
    Rating:
    94%
    from S$34.99
    Min. 2 days
  5. Incandescent light bulb type fog lamp set
    KOITO Incandescent light bulb type fog lamp set
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Maximum Luminous Intensity (cd)  4000  Types of Light Bulb  Incandescent light bulb  Light Source  Incandescent light bulb  Shape  Square  Light Color  yellow  Color  yellow 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  6. Working lamp square
    KOITO Working lamp square
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less. * Please do not use it as a headlamp. * The round type has JIS4G class vibration resistance, and the square type has JIS7G class vibration resistance.
    Vibration Resistance  JIS7G class  Shape  Square 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  7. bracket
    KASHIMURA bracket
    Bracket for ML-1, ML-2, ML-7, ML-8, ML-9, ML-10, ML-11. Can be attached to torii gates such as light trucks. Rust resistant stainless steel material.
    Mass (g)  205  Width (mm)  45  Body dimensions (width W x height H x depth D) (mm)  45×73×80  Height (mm)  73  Length (mm)  80 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  8. Incandescent light bulb type fog lamp single item square type bumper superscript type for repair
    KOITO Incandescent light bulb type fog lamp single item square type bumper superscript type for repair
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Light Source  Incandescent light bulb  Types of Light Bulb  Incandescent light bulb  Shape  Square  Color  yellow  Light Color  yellow 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  9. Rear Fog Lamp Single
    KOITO Rear Fog Lamp Single
    ECE parts certified product * When installing this product, please be sure to comply with the installation requirements (installation position, electrical wiring, installation of lighting operation status display device, etc.) stipulated in the safety standards. If you use this product when the v... Read More
    Mass (g)  200  Rated Power (W)  21  Color  Red  Light Color  Red 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  10. Intermediate Side Lamp Lens with Bulb
    JET INOUE Intermediate Side Lamp Lens with Bulb
    Introducing a new color for the intermediate side lamp lens that colors the side turn signal Yellow lens that shines brightly Smoke lens that decides chic * Please check the screw hole pitch and shape of the genuine lens carefully.
    Mounting hole pitch (mm)  162  Height (mm)  30  Set Contents  R / L 1 each  Included Accessories  Two 24V / 25W amber valves 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  11. 141 type halogen fog lamp
    KOITO 141 type halogen fog lamp
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Rated Voltage (V)  12  Rated Power (W)  55  Types of Light Bulb  Halogen bulb  Light Source  Halogen bulb  Color  yellow  Light Color  yellow 
    Rating:
    70%
    from S$47.99
    Min. 2 days
  12. Working lamp
    KOITO Working lamp
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less.
    Rated Voltage (V)  24  Lens Color  Clear  Color  Clear  Light Color  Clear 
    from S$119.90
    Min. 10 days
  13. Working lamp round
    KOITO Working lamp round
    For trucks and industrial vehicles * Please do not install it on passenger cars with a capacity of 9 or less. * Please do not use it as a headlamp
    Light Source  Halogen (H1)  Vibration Resistance  JIS4G class 
    from S$199.90
    Min. 10 days
  14. Work lamp mounting stay
    JET INOUE Work lamp mounting stay
    Mounting stay for work light.
    Height (mm)  22  Hole Size (mm)  Length (mm)  98  Width (mm)  About 50  Dimensions, Vertical x Horizontal x Height (mm)  About 50 × 98 × 22 
    from S$17.99
    Min. 5 days
  15. Fogstar VALEO Mitsubishi 400LR
    PIAA Fogstar VALEO Mitsubishi 400LR
    from S$269.90
    Min. 6 days
  16. LED work light 16 lights 48W
    KASHIMURA LED work light 16 lights 48W
    With an angle adjustment mounting stay that can be mounted anywhere. Dustproof / waterproof specification IP67 compatible. Compatible with EMC EN50498 compliant tests. Design circuit that suppresses the generation of noise, design that prevents the influence of noise on other equipment. A sturdy ... Read More
    Width (mm)  107  Body dimensions (width W x height H x depth D) (mm)  107×133×65  Height (mm)  133  Number of LED (pieces)  16  Continuous Lighting Time  24hours  Cable Length (cm)  45  Rated Power (W)  48  Maximum Power Consumption (W)  48  Length (mm)  65  Mass (g)  905  Material (Lens)  Acrylic  Material (Main Unit)  Aluminum alloy + antioxidant coating  Input Voltage (V)  DC12/24  Rated Voltage (V)  DC12/24  Dust / Water Protection  IP67  Waterproof Specifications  IP67  Types of Light Bulb  LED  Light Source  LED 
    Rating:
    86%
    from S$95.99
    Min. 2 days
  17. Number Lamp
    DOWA Number Lamp
    Rating:
    81%
    from S$19.99
    Min. 2 days
  18. Work light 5LED square 12V / 24V shared
    MonotaRO Work light 5LED square 12V / 24V shared
    Uses high brightness LEDs. PMMA material is used for the lens, and because it has transparency and impact resistance, it is possible to illuminate it very brightly and clearly. It can be used as a truck bed or as a light for night work. 12V/24V combined use. White luminescence. Lighting for truck... Read More
    Dimension (mm)  108×108  Brightness (Lm)  1200  Height (mm)  127  Rated Power (W)  15  Length (mm)  35  Mass (g)  393  Number of LED (pieces)  Light Angle  60°  Material (Main Unit)  Aluminum  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10V~DC30V  Waterproof Protection Grade  IPX7  Dust / Water Protection  IPX7  Types of Light Bulb  LED  Light Source  LED  Material (Lens)  PMMA  Shape  Square 
    Rating:
    87%
    from S$31.99
    Min. 2 days
  19. Work light 6LED square 12V / 24V shared
    MonotaRO Work light 6LED square 12V / 24V shared
    Uses high brightness LED. PMMA material is used for the lens, and because it has transparency and impact resistance, it can illuminate very brightly and clearly. It can be used as a truck bed or as lighting for night work. For lighting truck beds and night work *Using this product may generate no... Read More
    Type  12V / 24V shared  Brightness (Lm)  1440  Dimension (mm)  160×45  Rated Power (W)  18  Mass (g)  196  Light Angle  45°  Number of LED (pieces)  Color Temperature (K)  7000  Operating Voltage  DC10-30V  Rated Voltage (V)  DC10-30V  Waterproof Protection Grade  IPX8  Dust / Water Protection  IPX8  Included Accessories  Mounting screw  Material (Lens)  Resin  Shape  Square 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  20. Work Light 9LED Square 12V / 24V / 48V Common Electric Fork Compatible Type
    MonotaRO Work Light 9LED Square 12V / 24V / 48V Common Electric Fork Compatible Type
    Uses high brightness LEDs. PMMA material is used for the lens, and because it has transparency and impact resistance, it is possible to illuminate it very brightly and clearly. It can be used as a truck bed or as a light for night work. Since it supports up to 48V, it also supports electric forks... Read More
    Protection Class  (Waterproof) IPX8  Dimension (mm)  110×110  Type  12V / 24V / 48V shared  Brightness (Lm)  2160  Rated Power (W)  27  Mass (g)  389  Light Angle  45°  Color Temperature (K)  7000  Number of LED (pieces)  Operating Voltage  DC12-48V  Rated Voltage (V)  DC12-48V  Included Accessories  Mounting screw  Material (Lens)  Resin  Shape  Square 
    Rating:
    89%
    from S$45.99
    Min. 2 days
  21. LED work light
    KASHIMURA LED work light
    Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in ... Read More
    Luminous Flux (Lm)  1560 / 24W specification (3W x 8 pieces)  Maximum Power Consumption (W)  24  Mass (g)  500  Light Angle  60°  Number of LED (pieces)  Input Voltage (V)  DC12-24  Dust / Water Protection  IP67  Types of Light Bulb  LED 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  22. Work light 9LED round 12V / 24V shared
    MonotaRO Work light 9LED round 12V / 24V shared
    Uses high brightness LEDs. PMMA material is used for the lens, and because it has transparency and impact resistance, it is possible to illuminate it very brightly and clearly. It can be used as a truck bed or as a light for night work. 12V/24V combined use. White luminescence. Lighting for truck... Read More
    Height (mm)  128  Rated Current (A)  12V:1.33、24V:0.66  Rated Power (W)  16  Length (mm)  35  Mass (g)  370  Light Angle  60°  Number of LED (pieces)  Material (Main Unit)  Aluminum  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10~DC30  Dust / Water Protection  IPX7  Waterproof Protection Grade  IPX7  Types of Light Bulb  LED  Light Source  LED  Material (Lens)  PE  Shape  Round type  Dimension (mm)  Φ115 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  23. Backup lamp
    KOITO Backup lamp
    ECE parts certified product * Some models use a 2-pole waterproof connector and require a separate connector for the vehicle body harness.
    Dimension (mm)  134×130  Rated Power (W)  21  Rated Voltage (V)  24  Suitable for  For trucks and industrial vehicles  Light Source  Incandescent bulb  Standard  UN parts certified product 
    Rating:
    92%
    from S$26.99
    Min. 2 days
  24. LB-03 H3 LED fog lamp NEO short
    JET INOUE LB-03 H3 LED fog lamp NEO short
    Introducing a short type fog lamp bulb !! Non-polar type with flat terminal. Structure with excellent heat resistance, durability, and earthquake resistance !! Compatible with most fog lights !! * Even if the mounting conditions are met, it may not be possible to mount depending on the shape. Ple... Read More
    Main Unit Dimensions (mm)  37 x Φ12 (26 above the plate)  Number of LED (pieces)  Material  Aluminum, LED, PC  Voltage (V)  DC12/24  Rated Voltage (V)  DC12/24  Types of Light Bulb  LED  Light Source  LED 
    Rating:
    78%
    from S$39.99
    Min. 2 days
  25. Work light 6LED round 12V / 24V shared
    MonotaRO Work light 6LED round 12V / 24V shared
    Uses high brightness LED. PMMA material is used for the lens, and because it has transparency and impact resistance, it can illuminate very brightly and clearly. It can be used as a truck bed or as lighting for night work. For both 12V / 24V. White emission. Lighting for trucks, car carriers, etc... Read More
    Height (mm)  128  Rated Power (W)  18  Mass (g)  352  Length (mm)  38  Number of LED (pieces)  Light Angle  60°  Material (Main Unit)  Aluminum  Operating Voltage  DC10V~DC30V  Rated Voltage (V)  DC10V~DC30V  Dust / Water Protection  IPX7  Waterproof Protection Grade  IPX7  Types of Light Bulb  LED  Light Source  LED  Material (Lens)  PMMA  Shape  Round type  Dimension (mm)  Φ115 
    Rating:
    72%
    from S$39.99
    Min. 2 days
  26. Fender lamp
    DOWA Fender lamp
    Rating:
    88%
    from S$26.99
    Min. 2 days
  27. Intermediate side turn signal lamp
    KOITO Intermediate side turn signal lamp
    It has a wide irradiation angle and shows excellent visibility that can be confirmed from any direction. It is made of all resin for trucks and chrome-plated frame for buses, both of which are robust and lightweight. For trucks and buses for industrial vehicles * Please do not install it on passe... Read More
    Rated Voltage (V)  24  Rated Power (W)  25  Light Source  Glowing sphere 
    Rating:
    97%
    from S$23.99
    Min. 2 days
  28. LED work light
    GOODGOODS LED work light
    Medium angle 60° light distribution: Improved light condensing, long-distance illumination Realization of impact-resistant DC 12V/24V combined use LED bright and long-lasting +, - Easy connection specification just by wiring. * Brightness is the theoretical value of total luminous flux based on t... Read More
    Mass (kg)  0.5  Height (mm)  112  Dimensions (H x W x D) (mm)  112×155×55  Rated Voltage (V)  12/24  Width (mm)  155  Rated Power (W)  27  efficiency  27W  Length (mm)  55  projection angle (°)  60 (middle angle)  Color Temperature (K)  6000  Lamp Efficiency (Lm/W)  85.2  Color rendering index (Ra)  >80  Operating Temperature (℃)  About -20 to 45  Brightness (Lm)  About 2300  Total Luminous Flux (Lm)  About 2300  Cable Length (cm)  About 45  RoHS directive (corresponding to 10 substances)  Correspondence  Input Voltage (V)  DC12/24  Color  Daylight  Light Color  Daylight  Material  Duralumin + acrylic resin  Dust / Water Protection  IP67  Waterproof Protection Grade  IP67  Light Source  LED chip x 9 
    Rating:
    20%
    from S$47.99
    Min. 2 days
  29. LED4 work lamp square type 12W
    JET INOUE LED4 work lamp square type 12W
    Compatible with DC9V to DC36V !! Lightweight and robust due to the adoption of an aluminum body with excellent heat dissipation. It uses a license authentication LED and has acquired the E mark. Waterproof / dustproof IP6 / 7. We are implementing noise countermeasures. * Although this product has... Read More
    Rated Output (W)  12  Number of LED (pieces)  Color Temperature (K)  6000  Input Voltage (V)  DC9~DC36  Rated Voltage (V)  DC9~DC36  Light Source  LED  Types of Light Bulb  LED 
    Rating:
    91%
    from S$84.99
    Min. 2 days
  30. Working lamp
    DOWA Working lamp
    Material  Resin 
    Rating:
    87%
    from S$55.99
    Min. 2 days
  31. LED work light
    KASHIMURA LED work light
    Comes with an angle adjustment mounting stay that can be installed anywhere. Compatible with IP67 dustproof and waterproof specifications. Rugged full metal body with high durability even in harsh environments. Back side heat dissipation slits that can be used for a long time. Compatible with DC1... Read More
    Continuous Lighting Time  24hours  Cable Length (cm)  40  Color Temperature (K)  6000  Length (mm)  85  Nylon Cord Diameter (Φmm)  Input Voltage (V)  DC12/24  Rated Voltage (V)  DC12/24  Light Source  LED  Types of Light Bulb  LED  Color  White  LED Color  White 
    Rating:
    84%
    from S$99.90
    Min. 2 days
  32. LED work light mini corner 6 lights 18W
    KASHIMURA LED work light mini corner 6 lights 18W
    With an angle adjustment mounting stay that can be mounted anywhere. Dustproof / waterproof specification IP67 compatible. Compatible with EMC EN50498 compliant tests. Design circuit that suppresses the generation of noise, design that prevents the influence of noise on other equipment. A sturdy ... Read More
    Height (mm)  103  Rated Power (W)  16  Maximum Power Consumption (W)  16  Continuous Lighting Time  24hours  Cable Length (cm)  45  Number of LED (pieces)  Color Temperature (K)  6000  Mass (g)  640  Length (mm)  75  Width (mm)  97  Body dimensions (width W x height H x depth D) (mm)  97×103×75  Rated Voltage (V)  DC12/24  Input Voltage (V)  DC12/24  Waterproof Specifications  IP67  Dust / Water Protection  IP67  Light Source  LED  Types of Light Bulb  LED  LED Color  White  Color  White 
    Rating:
    63%
    from S$79.99
    Min. 2 days
  33. Incandescent Fog Lamp Square Type Under Bumper for Repair
    KOITO Incandescent Fog Lamp Square Type Under Bumper for Repair
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Light Source  Incandescent light bulb  Types of Light Bulb  Incandescent light bulb  Shape  Square  Color  yellow  Light Color  yellow 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  34. LED Work Light Square Type (IP67 / IP69K Waterproof)
    Shinwa Automotive Industry LED Work Light Square Type (IP67 / IP69K Waterproof)
    It can be used as a shoulder light when traveling on small, medium and large trucks, and as a night work light on the loading platform. CE / ROHS European environmental regulation certified product. (EMC electromagnetic environment compatible product) * IP69K additional acquisition completed *Fin... Read More
    Type  LED Life (Hours)  50000  Voltage (V)  9-32 (DC12 / 24 compatible)  Rated Voltage (V)  9-32 (DC12 / 24 compatible)  Material (Main Unit)  Aluminum  Waterproof Protection Grade  IP67/IP69K  Dust / Water Protection  IP67/IP69K  Types of Light Bulb  LED  Light Source  LED  Material (Lens)  Polycarbonate (plastic)  Shape  Square 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  35. Halogen work light for square 24V vehicles only
    MonotaRO Halogen work light for square 24V vehicles only
    For 24V vehicles only *Do not use this product beyond its rating as it is extremely dangerous. *This product and the mounting stay are made of metal and have sharp parts, so be careful not to get hurt. *Please do not disassemble or modify this product as it is very dangerous. *Please note that th... Read More
    Lens Size (mm)  116×90  Brightness (Lm)  1450  Rated Voltage (V)  24  Rated Power (W)  55  Types of Light Bulb  Halogen bulb  Light Source  Halogen bulb 
    Rating:
    73%
    from S$27.99
    Min. 2 days
  36. Interchangeable lens for intermediate side turn signal lamp
    KOITO Interchangeable lens for intermediate side turn signal lamp
    Suitable Model  MSTL24 
    Rating:
    95%
    from S$5.79
    Min. 2 days
  37. LED round shape mini work lamp 3 inch WL-27
    JET INOUE LED round shape mini work lamp 3 inch WL-27
    Introducing an easy-to-use work lamp at an affordable price. * Please refrain from using it in a place exposed to water due to its simple waterproof specifications. * Noise countermeasures are not taken. Peripherals may be affected.
    Operating Voltage Range (V)  DC12~80  Rated Voltage (V)  DC12~80  Dimension (mm)  Φ83×33 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  38. LED3 Mini Work Lamp Square Type 15W
    JET INOUE LED3 Mini Work Lamp Square Type 15W
    Suitable for  12V / 24V shared  Number of LED (pieces)  Dimension (mm)  40×61.5×33  Color Temperature (K)  6500  Rated Output (W)  About 10  Rating  At DC12V / Approx.0.8A, At DC24V / 0.4A  Rated Operating Voltage (V)  DC10~36  Rated Voltage (V)  DC10~36  Specification  Dustproof / IP6, waterproof / IP7  Light Source  LED  Types of Light Bulb  LED 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  39. Incandescent Fog Lamp Single Round Type on Bumper for Repair
    KOITO Incandescent Fog Lamp Single Round Type on Bumper for Repair
    * Can only be used for repairing vehicles produced before January 1, 2006. Please use it so as not to violate automobile-related regulations such as safety standards.
    Offset Angle (°)  (Spread) 60  Rated Voltage (V)  12  Rated Power (W)  35  Types of Light Bulb  Incandescent light bulb  Light Source  Incandescent light bulb  Shape  Round type  Color  yellow  Light Color  yellow 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  40. LED stick light
    JET INOUE LED stick light
    Introducing a daylight with sharp light For improved safety! Accent
    Length (cm)  (Wiring) Approx. 80  Dimension (mm)  105×8×6  Material  Body / Aluminum, Lens / Plastic  Voltage (V)  DC12~DC36  Rated Voltage (V)  DC12~DC36  Dust / Water Protection  IP67 
    Rating:
    73%
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 302

Set Ascending Direction