When you step on the foot brake, the LED attached to the relay changes from high-speed blinking to low-speed blinking and then to lighting, calling for more attention. Brake action is more vivid !! Lighting image video https://youtu.be/IROu3boTm-8
Exterior parts
* This product only blinks the rel... Read More
Rated Voltage (V) 12/24 shared Specification LED only up to 1A Material Resin
We specialize in press molding and resin molding, and are a product of an excellent parts manufacturing company for after-parts that has been in business for over 60 years, mainly tail lamps and tail lenses for large and medium-duty trucks.
Prevents the high-flare phenomenon that occurs when the LED bulb is used for a blinker lamp.
Exterior parts
* Do not use for anything other than blinker lamps.
Included Accessories 2 electro taps Material Aluminum Color Gold
All LED rear combination lamp Optional connector Conversion harness
Dedicated harness for LED-RCL vehicle mounting
* The LED rear combination lamps and optional products are for vehicles released after 2010. * If it is mounted on a trailer (towed vehicle), it will not be covered by the warranty. ... Read More
Uses a large square lens, has a wide irradiation area, and has excellent visibility. A lightweight all-resin type that is robust and has excellent corrosion resistance. The body and bracket are integrated for easy installation. ECE parts certified product
* A 4-pole waterproof connector is used, ... Read More
Rated Voltage (V) 24 Dimension (mm) 331×198.8×133.2 Color Red / amber
Repair parts for trucks and industrial vehicles
* Can only be used for repairing vehicles produced before January 1, 2006. Please be careful not to make a mistake with the ECE parts certified product.
Uses a large square lens, has a wide irradiation area, and has excellent visibility. A lightweight all-resin type that is robust and has excellent corrosion resistance. The body and bracket are integrated for easy installation. ECE parts certified product
* A 4-pole waterproof connector is used, ... Read More
Rated Voltage (V) 24 Dimension (mm) 500×200×123 Included Accessories Harness, coupler, cue
Smart & Stylish Japan's first legal compliance! Triple sequential turn debuts !! Further differentiation and outstanding originality with flowing turns! Sophisticated design with "safety" and "safety" The industry's first LED surface emission is adopted! UN (ECE) p... Read More
Rated Voltage (V) 24 Rated Power (W) Tail 2.0, Stop 7.6, Turn 25.5, Back 3.2
Japan's first! Integrated all-LED rear combination lamp for large and medium-duty trucks * Compatible with two back lamps required from vehicles produced in January 2016 (vehicles with a total length of over 6 m) UN (ECE) parts certified product A novel design is realized by KOITO light distr... Read More
DC24V dedicated brake / small ball out warning light canceller. It is an excellent product that can also be used to prevent the blinker high-flare phenomenon.
Exterior parts
* This product is required for each lamp regardless of the place of use.
Height (mm) 27 Included Accessories 3 electro taps Length (mm) 37 Width (mm) About 80 Mass (g) About 90 Rated Voltage (V) DC24
This product is a set of lens and frame.
* If you need the left and right sets, you need to purchase the left and right sets or two sets. See the type section to see which one to use.
Rated Voltage (V) 24 Light Source 24V / 25W Amber Specification 24V / 25W, with amber valve Left or Right Left and right Set Contents Left and right, 1 each
All LED rear combination lamp Optional item Branch harness standard type for back lamp
Back lamp branch
* The LED rear combination lamps and optional products are for vehicles released after 2010. * If it is mounted on a trailer (towed vehicle), it will not be covered by the warranty. * For the c... Read More
Japan's first! Integrated all-LED rear combination lamp for large and medium-duty trucks * Compatible with two back lamps required from vehicles produced in January 2016 (vehicles with a total length of over 6 m) UN (ECE) parts certified product A novel design is realized by KOITO light distr... Read More
Rated Voltage (V) 24 Rated Power (W) Tail 2.0, Stop 7.6, Turn 25.5, Back 3.2
All LED rear combination lamp Optional item Warning canceller
Cancellation of disconnection detection
* The LED rear combination lamps and optional products are for vehicles released after 2010. * If it is mounted on a trailer (towed vehicle), it will not be covered by the warranty. * For the cla... Read More
All LED rear combination lamp Optional item Branch harness for back lamp Long type
Back lamp branch
* The LED rear combination lamps and optional products are for vehicles released after 2010. * If it is mounted on a trailer (towed vehicle), it will not be covered by the warranty. * For the class... Read More
We specialize in press molding and resin molding, and are a product of an excellent parts manufacturing company for after-parts that has been in business for over 60 years, mainly tail lamps and tail lenses for large and medium-duty trucks.
Diameter (mm) About 118 Type Hino new model Compatible Manufacturer Hino
Introducing a new reflective type for the middle side lamp! The brightness of the lamp is more diffused than before!
Exterior parts
* There are upper and lower reflectors. Please be careful when installing.