All Category

24V Compatible DC to DC Converters

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. DC / DC converter
    New-Era DC / DC converter
    Compatible with idling stop vehicles. Equipped with USB charging terminal (1.5A). Ultra compact body. Control signal conversion circuit 3 statistics. Equipped with signal conversion functions such as illumination / parking brake / reverse. Large-capacity constant output (backup output). Equipped ... Read More
    Conversion Efficiency (%)  About 95  Circuit System  Switching PWM method  No-load current (mA)  [ACC] ON: about 10, OFF: about 5  Input Voltage (V)  DC24(DC 18~32)  Operating Temperature Range (℃)  -20~60  Mass (g)  670 
    from S$469.90
    Min. 6 days
  2. DC / DC converter waterproof type
    JET INOUE DC / DC converter waterproof type
    Converts 24V DC power supply for trucks to 12V DC! It is waterproof and can be mounted externally. Electrical parts * Only for 24V. * Although it has a waterproof function, it is not completely waterproof. * Equipment that exceeds the rated value at startup, such as a motor or monitor, cannot be ... Read More
    Dimensions, Width W x Height H x Depth D (mm)  48×58×25  Mounting Hole  4mmΦ, hole pitch about 66mm  Rated Current (A)  5 (continuous maximum)  Color  Black  Output Voltage (V)  DC12  Input Voltage (V)  DC24  Dust / Water Protection  IP68 equivalent  Material (Main Unit)  Resin 
    Rating:
    92%
    from S$38.99
    Min. 2 days
  3. DC12V → DC24 step-up converter
    JET INOUE DC12V → DC24 step-up converter
    Step-up conversion from 12V DC for passenger cars to 24V DC for trucks. It is possible to use electrical components for 24V vehicles in 12V vehicles. Electrical parts * 12V only. * Do not use beyond the rating. * Equipment that exceeds the rated value at startup, such as a motor or monitor, canno... Read More
    Output Current (A)  (Continuous maximum) 2  Dimensions, Width W x Height H x Depth D (mm)  40×58×25  Material (Main Unit)  Aluminum  Input Voltage (V)  DC12  Rated Input Voltage (V)  DC12  Rated Output Voltage (V)  DC24  Output Voltage (V)  DC24  Color  Pink 
    Rating:
    96%
    from S$59.99
    Min. 2 days
  4. DCDC converter
    DAIJI INDUSTRY (Meltec) DCDC converter
    You can use 12V car accessories by converting the 24V DC power supply of the truck to 12V DC. [Memory power supply] Holds memory functions such as car audio. (The power switch of this product is always ON) [Protection circuit] Input side overvoltage protection circuit Input side undervoltage prot... Read More
    Rated Output Voltage (V)  DC12.8±0.2  Cable Length (m)  About 1450  High voltage cut (V)  30±1  Standby current  (No load) OFF / 30mA, ON / 150mA  Low voltage cut (V)  18.5±1  Input voltage range (V)  DC21~30  Operating Temperature Range (℃)  0~40  Rated Input Voltage (V)  DC24 
    Rating:
    80%
    from S$99.90
    Min. 2 days
  5. Deco-Deco Converter 10A
    BAL OHASHI Deco-Deco Converter 10A
    It is a device that converts the power supply (DC24V) of large vehicles (trucks, buses, construction machinery, etc.) to DC5V / DC12V. With USB terminal. Equipped with 5 types of safety protection circuits. Portable navigation, in-vehicle radar detector, mobile phone charger, digital audio player... Read More
    Cable Length (m)  900 (effective length)  Mass (g)  270  Input Voltage (V)  DC24  Output Voltage (V)  DC12/DC5  Dimensions, Width W x Depth D x Height H (mm)  60×114×41 
    Rating:
    57%
    from S$49.99
    Min. 2 days
  6. DC / DC converter socket type 3A
    DAIJI INDUSTRY (Meltec) DC / DC converter socket type 3A
    In addition to the socket that can convert from 24V DC power supply to 12V DC power supply, it is also equipped with a USB power port, which is very convenient! Ideal for charging portable music players and mobile phones. * Make sure that the DC12V product has a rated current (A) or less. * Avoid... Read More
    Mass (g)  190  Material (Main Unit)  ABS resin  Dimension (mm)  About 100 × 34 × 74  Cable Length (cm)  About 90  Output Voltage (V)  DC12/USB5  Input Voltage (V)  DC24  Output Current (A)  DC3/USB0.5  Included Accessories  Double-sided tape 
    Rating:
    92%
    from S$47.99
    Min. 2 days
  7. BRAITH DCDC Converter
    BRAITH BRAITH DCDC Converter
    You can convert 24V DC to 12V DC and add one socket in your car to three 12V socket power supplies and two USB power supplies. 24V car can use DC12V device and USB power supply
    Current Consumption (A)  Power cord (cm)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Double-sided tape + screw  Suitable for  For 24V domestic cars only  Output  USB:5V/1A+2.1A 
    from S$34.99
    Min. 2 days
  8. DCDC Converter
    CELLSTAR DCDC Converter
    Converts battery power (DC24V) for 4WD, camper vans, buses, trucks, etc. to DC12V. You can fully enjoy car electronics products with DC12V power supply in large vehicles. In particular, it has excellent operability and safety, and is effective for outdoor activities and business, further expandin... Read More
    Operating Temperature Range (℃)  -20~+40  Input voltage range (V)  DC22~30  Rated Input Voltage (V)  DC24 
    Rating:
    95%
    from S$86.99
    Min. 2 days
  9. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    From 24V DC to 12V DC. Equipped with input / output circuit for illumination!
    Rated Output Voltage (V)  DC13.8  Input Voltage (V)  DC24 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  10. DC-DC converter
    New-Era DC-DC converter
    Ultra-thin compact body. Equipped with 3 control signal voltage conversion circuits (50mA). (DDS) (Equipped with signal conversion function such as illumination / parking brake / reverse) Large-capacity constant output (backup output). Equipped with ACC (key switch) interlocking output. Achieves ... Read More
    Input Method  Dedicated cable (accessory)  Rated Output Voltage (V)  DC13.5  Rated Input Voltage (V)  DC24  Circuit System  Switching PWM method 
    from S$199.90
    Min. 2 days
  11. Hybrid Converter 24V Only
    CELLSTAR Hybrid Converter 24V Only
    1 Output over protection AC100V DC12V When the output capacity exceeds the maximum output capacity, the power is forcibly turned off, and when the cause is removed, it automatically recovers. 2 Output short protection AC100V If the output (AC100V side) is short-circuited, the output will be stopp... Read More
    Output Frequency (Hz)  55  Input Voltage (V)  DC24 (operating voltage range) 22.0-30.0  Operating Temperature Range (℃)  -20~+40  Conversion Efficiency (%)  75 or more  Attached Cable  Cord length 70cm (Built-in 10A fuse)  Instantaneous output (W)  Max / 60 (within 0.1 second)  Rated Output (W)  24  Circuit System  PWM method  Output Waveform  Square wave  Maximum Output (W)  30  Main Unit Dimensions, Width W x Depth D x Height H (mm)  104×65×35 
    Rating:
    60%
    from S$49.99
    Min. 2 days
  12. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    DC24V → DC12V. Ultra-compact and lightweight.
    Output Current (A)  (Continuous) 2, (Maximum) 3  Dimensions, Width W x Depth D x Height H (mm)  80×80×31  Input Voltage (V)  DC24  Mass (g)  170  Rated Output Voltage (V)  DC13.8 
    Rating:
    76%
    from S$63.99
    Min. 2 days
  13. Hybrid converter 3WAY
    CELLSTAR Hybrid converter 3WAY
    Can be used with a 24V car. Supports quick charging of smartphones, tablets, etc. Resistant to changes in battery voltage. With a wide input voltage range, voltage and changes are safe. DC12V products can be used in DC24V vehicles such as trucks. In addition, AC100V and USB devices can also be used.
    Rated Output (W)  24  Maximum Output (W)  30  Power Cable  70cm (Built-in 15A fuse)  Main Unit Dimensions, Width W x Depth D x Height H (mm)  104×73.5×35  Circuit System  PWM method  Output Frequency (Hz)  55  Output Waveform  Short wave  Operating Temperature Range (℃)  -20~+40 
    Rating:
    90%
    from S$86.99
    Min. 2 days
  14. DC / DC converter (DC voltage converter)
    Argus DC / DC converter (DC voltage converter)
    From 24V DC to 12V DC. With fan
    Specification  With cigar socket output, with fan  Mass (g)  3200  Input Voltage (V)  DC24  Output Current (A)  (Continuous) 30, (Maximum) 32  Dimensions, Width W x Depth D x Height H (mm)  128×200×104  Rated Output Voltage (V)  DC13.8 
    Rating:
    93%
    from S$289.90
    Min. 2 days
  15. DC / DC converter
    JET INOUE DC / DC converter
    Input Power (V)  24V  Material  Aluminum  Material (Main Unit)  Aluminum  Color  Black  Rated Output Voltage (V)  DC12  Output Voltage (V)  DC12  Input Voltage (V)  DC24  Rated Input Voltage (V)  DC24  Protection Circuit  Pulse width modulation 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  16. DC / DC converter
    JET INOUE DC / DC converter
    It is for converting from DC24V battery of heavy truck etc. to DC13.8V output. You will be able to use radios and electronic devices with an input of 13.8V. Electrical parts * Please check the website of Alinco Co., Ltd. for details.
    Color  Black  Output Voltage (V)  DC 13.8 (fixed) 
    from S$269.90
    Min. 5 days
  17. DC21-28V → DC13. 8V / 30ADC / DC converter
    ESCO DC21-28V → DC13. 8V / 30ADC / DC converter
    Output Voltage  13.8V fixed  Operating Temperature Range  0℃/40℃  Input voltage  DC21V / 28V (Rated DC24V)  Fuse  Flat type 30A 
    from S$529.90
    Min. 4 days
  18. DC / DC converter
    FRC DC / DC converter
    With the power supply (DC24V) of a large truck or camper You can enjoy DC12V car accessories. Built-in backup circuit to prevent memory disappearance of audio equipment, etc. Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection ... Read More
    Power Source  DC24V 
    from S$119.90
    Min. 5 days
  19. DC Converter DC24V-12V
    MonotaRO DC Converter DC24V-12V
    DC12V products and USB devices can be used at the same time in DC24V vehicles. 3 DC12V sockets and 1 USB port Can be used up to a total of 5A. Equipped with a board protection circuit. Outputs DC12V on a DC24V vehicle * For DC24V vehicles. It cannot be used for DC12V vehicles. * Do not use heavy... Read More
    USB port number  1 piece (5V / 2A)  Maximum power  12V/60W  Suitable for  24V domestic car  Output Current (A)  5A (DC3/USB2)  Cable Length (cm)  90  Material (Main Unit)  ABS resin  Mass (g)  About 140  Output Voltage (V)  DC12/USB5  Input Voltage (V)  DC24 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  20. DC / DC socket
    Seiko Sangyo DC / DC socket
    For vehicles with 24V power output such as trucks. A DC / DC converter that converts a 24V output to a 12V output. There are 3 sockets that output 12V. One of them can switch the output voltage between 12V and 24V, so you can also use equipment with a 24V power supply. At 24V output, the amber LE... Read More
    Cable Length (m)  Dimensions (H x W x D) (mm)  36×118×70  Fuse Capacity (A)  Built-in plug: 15  Power Supply Voltage (V)  DC24  Acceptable power (W)  Maximum: 168 (including USB)  Conform to  USB PD 
    from S$49.99
    Min. 2 days
  21. DCDC converter 15A
    DAIJI INDUSTRY (Meltec) DCDC converter 15A
    Built-in USB port with rated 2.4A output and QC3.0 output, a total of 2 ports that can be used as a mobile battery that can use DC12V car equipment with DC24V power supply.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  120×75×45  Rated Output Current (A)  15 (total of 2 units)  Power Cable (m)  About 1.1  Mass (g)  About 250  Rated Output Voltage (V)  DC13.2±0.2 2 ports  Rated Input Voltage (V)  DC24  Included Accessories  Double-sided tape  Operating Temperature Range (℃)  ±0~+40 
    from S$68.99
    Min. 4 days
  22. DC converter (DC24V-12V)
    MonotaRO DC converter (DC24V-12V)
    In addition to the socket that can convert from 24V DC power supply to 12V DC power supply, it is also equipped with a USB power port, which is very convenient! For power supply of 12V DC car accessories, for power supply of music terminals, etc. * Make sure that the DC12V product and USB product... Read More
    Cable Length (m)  0.6  Mass (g)  300  Input Voltage (V)  DC24  Main Unit Dimensions, Width W x Depth D x Height H (mm)  66.5×102×60.5 
    Rating:
    77%
    Discontinued
  23. DC converter DC24V-12V
    MonotaRO DC converter DC24V-12V
    In addition to the three sockets that can convert 24V DC power to 12V DC power, it is also equipped with two USB power ports, which is very convenient. Equipped with a safety control chip that protects the battery by adjusting the current to the optimum value according to the device to be charged... Read More
    Cable Length (m)  0.6  Output Current (A)  1~5  USB port number  2 pieces, 5V (1A x 2)  Maximum power  5A、60W  Material  ABS resin  Color  Black  Output Voltage (V)  DC12+-0.25  Input Voltage (V)  DC24, up to 40  Cord  Flat cord with 0.75sqX2 sheets 
    Rating:
    77%
    Discontinued
  24. Deco-Deco Converter 3A
    BAL OHASHI Deco-Deco Converter 3A
    It is a device that converts the power supply (DC24V) of large vehicles (trucks, buses, construction machinery, etc.) to DC5V / DC12V. With USB terminal. Equipped with 5 types of safety protection circuits. Portable navigation, in-vehicle radar detector, mobile phone charger, digital audio player... Read More
    Output Voltage (V)  DC12/DC5  Rated Output Current (A)  DC12V/3、USB/1  Cable Length (m)  900 (effective length)  Input Voltage (V)  DC24  Mass (g)  140  Dimensions, Width W x Depth D x Height H (mm)  50×80×39 
    Discontinued
  25. DC-DC converter
    Remix DC-DC converter
    This unit is a DC-DC converter (DC voltage converter) that converts [DC24V power supply] to [DC12V power supply]. DC12V supplies will be available for DC24V vehicles. Equipped with a USB terminal and compatible with USB power supply devices (5V / 500mA) The number of devices used such as iPods ha... Read More
    Rated Output Current (A)  Mass (g)  About 200  Specification  With USB port  Overcurrent Protection  3A fuse  Rated Input Voltage (V)  DC24  Cable Length (m)  0.8  Rated Output Voltage (V)  DC12 
    Rating:
    91%
    Discontinued
  26. Compact DC / DC converter (DC voltage converter)
    DAIJI INDUSTRY (Meltec) Compact DC / DC converter (DC voltage converter)
    You can enjoy 12V car accessories with a large car (24V). Easy connection from a cigarette lighter! Cigar socket type car accessories such as in-vehicle radar detectors, portable navigation systems, and portable chargers
    Main Unit Size (mm)  120(W)×70(H)×35(D)  Fuse  3A  Mass (g)  About 220  Output Voltage (V)  12.7  Input Voltage (V)  DC24  Output Current (A)  (Maximum Moment) 4  Cable Length (cm)  90  Included Accessories  2 double-sided tapes / 2 mounting screws  Rated Output Current (A) 
    Discontinued
  27. DC / DC converter
    FRC DC / DC converter
    Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection (with NG lamp and buzzer) Two output systems of cigarette lighter socket / land type terminal that are strong against high frequency wraparound and have little output ripple
    Dimensions, Width W x Height H x Depth D (mm)  160×55×75  Mass (g)  460  Rated Output Current (A)  4 (max / 5)  Rated Input Voltage (V)  DC24  Fuse Capacity (A)  No-load current (mA)  30 or less  Rated Output Voltage (V)  DC13.8  Voltage Fluctuation  2.5% or less 
    Discontinued
  28. DCAC converter
    MAXWIN DCAC converter
    Discontinued
  29. DC / DC converter
    FRC DC / DC converter
    Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection (with NG lamp and buzzer) Innovative design that adopts a temperature control method that suppresses heat generation of the outer case to 1/5 (compared to the manufacturer) Fo... Read More
    Voltage Fluctuation  2.2% or less  Dimensions, Width W x Height H x Depth D (mm)  154×83×171  No-load current (mA)  30 or less  Rated Input Voltage (V)  DC24  Fuse Capacity (A)  10  Mass (kg)  1.3  Rated Output Current (A)  8 (up to 10)  Rated Output Voltage (V)  DC13.8 
    Discontinued
  30. DC / DC converter
    FRC DC / DC converter
    Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection (with NG lamp and buzzer) Forced air-cooling method with a 60-square fan motor Innovative design that uses a temperature control method that suppresses heat generation in the ... Read More
    Voltage Fluctuation  2.0% or less  Rated Input Voltage (V)  DC24  Mass (kg)  2.8  Rated Output Voltage (V)  DC13.8  Fuse Capacity (A)  30  Rated Output Current (A)  25 (max / 30)  Dimensions, Width W x Height H x Depth D (mm)  192×85×255  No-load current (mA)  30 or less 
    Discontinued
  31. DC / DC converter (DC voltage converter)
    DAIJI INDUSTRY (Meltec) DC / DC converter (DC voltage converter)
    You can enjoy 12V car accessories with a large car (24V). 24V only
    Output Voltage (V)  12.7  Input Voltage Tolerance (V)  DC22~29  Input Voltage (V)  DC24  Input Power  Direct input from battery or fuse box 
    Discontinued
  32. DC / DC converter
    FRC DC / DC converter
    Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection (with NG lamp and buzzer) Forced air cooling system with a 60-square fan motor Innovative design that uses a temperature suppression system to reduce heat generation to 1/5 (c... Read More
    Mass (kg)  1.6  No-load current (mA)  30 or less  Voltage Fluctuation  2.0% or less  Rated Input Voltage (V)  DC24  Dimensions, Width W x Height H x Depth D (mm)  192×85×172  Rated Output Current (A)  13 (max / 15)  Fuse Capacity (A)  15  Rated Output Voltage (V)  DC13.8 
    Discontinued
  33. DC / DC converter DT712B 12A max
    JET INOUE DC / DC converter DT712B 12A max
    It is for converting from DC24V battery of heavy truck etc. to DC13.8V output. You will be able to use radios and electronic devices with an input of 13.8V.
    Output Current (A)  12A continuous  Input Voltage (V)  DC24  Mass (kg)  1.4  Dimensions, Width W x Height H x Depth D (mm)  140×65×195  Output Voltage (V)  DC13.8  Fuse  15A 
    Discontinued
  34. DC / DC converter DT715B 15A max
    JET INOUE DC / DC converter DT715B 15A max
    It is for converting from DC24V battery of heavy truck etc. to DC13.8V output. You will be able to use radios and electronic devices with an input of 13.8V.
    Input Voltage (V)  DC24  Mass (kg)  1.6  Dimensions, Width W x Height H x Depth D (mm)  140×65×235  Output Current (A)  Continuous maximum 15A  Fuse  15A  Output Voltage (V)  DC13.8 
    Discontinued
  35. converter
    Remix converter
    By converting 24V DC to 12V DC, products for 12V vehicles can be used on trucks. With USB output (5V / 2.1A & 2A)
    Input Power (V)  24  Output Current (A)  Cable Length (m)  800  Output Voltage (V)  12  Type  3 socket 2 USB 
    Rating:
    100%
    Discontinued
  36. DC / DC converter
    JET INOUE DC / DC converter
    You will be able to use equipment for 12V vehicles on 24V vehicles. Comes with an electric fan that enhances the radiation effect. * Before starting the engine, remove the plug from the cigarette lighter socket and insert it after the idling is stable. In addition, you cannot use monitors that us... Read More
    Input Voltage (V)  DC24  Output Voltage (V)  DC12  Rated Output Current (A)  5 (maximum instantaneous 8) 
    Discontinued
  37. DC voltage converter DC-DC converter
    DAIJI INDUSTRY (Meltec) DC voltage converter DC-DC converter
    Just plug it into the troublesome accessory socket. Portable navigation, radar detector and USB device can be used at the same time on trucks and buses! You can use car accessories by converting trucks and buses (24V DC power supply) to passenger cars (12V DC). * Please check the power consumptio... Read More
    Fuse Capacity (A)  3 (in car plug)  Material (Main Unit)  ABS resin  Main Unit Dimensions, Width W x Depth D x Height H (mm)  About 100 × 74 × 34  Mass (g)  About 190  Cable Length (cm)  About 90  Specification  Accessory socket type / USB port type  Output Voltage  DC12V-3A/USB 5V-500mA  Input Voltage (V)  DC24  Included Accessories  Double-sided tape 
    Discontinued
  38. DC / DC converter DT830M Max 30A
    JET INOUE DC / DC converter DT830M Max 30A
    It is for converting from DC24V battery of heavy truck etc. to DC13.8V output. You will be able to use radios and electronic devices with an input of 13.8V.
    Fuse  30A  Dimensions, Width W x Height H x Depth D (mm)  175×67×165  Output Current (A)  Continuous maximum 30A  Output Voltage (V)  DC13.8  Input Voltage (V)  DC24  Mass (kg)  2.0 
    Discontinued
  39. DC / DC converter
    FRC DC / DC converter
    Built-in backup circuit Built-in protection circuit for overvoltage / overcurrent / heat detection / incorrect connection (with NG lamp and buzzer) Forced air-cooling method with a 60-square fan motor Innovative design that uses a temperature control method that suppresses heat generation in the ... Read More
    Rated Input Voltage (V)  DC24  Mass (kg)  2.8  Dimensions, Width W x Height H x Depth D (mm)  192×85×255  No-load current (mA)  30 or less  Rated Output Current (A)  25 (up to 30)  Specification  Voltage fluctuation rate: 2.0% or less  Rated Output Voltage (V)  DC13.8  Fuse  Use: 30A 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction